Arms / Accesorries
- AS ONE Floor Fixing BracketAs ONE Part Number 61-7184-39 Material Unichrome plating made of steelfrom S$14.99Min. 2 days
- AS ONE Floor Fixing Bracket for BR50 Fixing BracketAs ONE Part Number 61-7184-93 Material Unichrome plating made of steelfrom S$13.99Min. 10 days
- Store Express Option for gondola fixture BR50 50cm diameter twin caster set load capacity 50kg typeMaterial Resin Bolt Diameter 3/8wfrom S$21.99Min. 7 days
- Store Express Option for gondola fixture BR50 wall fixing bracket for 40 mm squareMetal fittings that prevent the gondola fixture BR50 single-sided type from falling over when used on the wall. Recommended when you want to open a gap, such as passing a cord through the back. *It is a specification that allows a gap of about 14 mm between the fixture and the wall so that the co... Read MoreMaterial Steel powder coating Screw Hole (Φmm) 4.5from S$5.89Min. 7 days
- Store Express Option upper panel for gondola fixture BR50An option for the fixture series "Basic Rack (BR50)". The height can be increased by using the upper joint pillar (sold separately). * Please attach the gondola fixture BR50 body and the top of the connection together with the joint post.from S$56.99Min. 7 days
- Store Express Wall Fixing BracketWe recommend using two or more metal fittings per unit. * Screws are not included as they vary depending on the structural style of the wall surface. * Required tools vary depending on the type of screw. * There is a gap of about 4mm between the fixture and the wall. Please note.Screw Hole (Φmm) 4.5from S$4.99Min. 7 days
- Store Express Optional floor fixing bracket for gondola fixture BR50Metal fittings that prevent the gondola fixture BR50 single-sided type from falling. Use it by attaching it to the adjuster. *It is recommended to use 2 or more metal fittings per unit. Screws are not included as they differ depending on the structural style. *Necessary tools differ depending on ... Read MoreMaterial Unichrome plating made of steelfrom S$7.69Min. 7 days
- Store Express Option for gondola fixture BR50 Upper joint pillarYou can choose from two types, H30cm and H60cm. Please use in combination with the top panel and net sold separately. (Please purchase 2 if you want to attach to the main body type, and 1 if you want to attach to the connected type.) * Please use in combination with the gondola fixture BR50 main ... Read MoreMaterial Steel powder coatingfrom S$29.99Min. 7 days
- Store Express Optional wall fixture for gondola fixture BR50Metal fittings that prevent the gondola fixture BR50 single-sided type from falling over when used on the wall. Recommended when you want to open a gap, such as passing a cord through the back. *It is a specification that allows a gap of about 14 mm between the fixture and the wall so that the co... Read MoreMaterial Steel powder coatingfrom S$4.79Min. 7 days
- AS ONE tumiki box fixing bracket fixing bracketSet Contents Fixing bracket x 4 As ONE Part Number 61-7199-75 Material Steel powder coatingDiscontinued
- AS ONE Lister glasses case Glasses caseAllowable Load 0.5 As ONE Part Number 61-7201-84 Material Transparent acrylic 2mm thicknessDiscontinued
- AS ONE Acrylic case for ListaAllowable Load 5 Material Transparent acrylic 3mm thicknessDiscontinued
- AS ONE Wall fixing bracket for BR50Type For white Size W50 × D56 × H42mm 2mm thickness As ONE Part Number 61-7184-92 Material Steel powder coatingDiscontinued