All Category

Sleeve Out Hanger

View : Grid List
Filter

34 Item(s)

Set Ascending Direction
  1. Hanger bracket A-80S
    ROYAL Hanger bracket A-80S
    Only size 0-4 compatible Automatic lock type retaining standard equipment A type bracket can be used together Same level bracket: A-78S Anti-sway (NPL) standard equipment (However, SL can be used separately if it is attached to the tip pipe and the anti-sway is also used on the claw side) PSL pro... Read More
    Material  Steel special steel  Color  Chrome  Offset Angle (°)  Arm bracket 0.75 up  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    93%
    from S$6.99
    Min. 2 days
  2. Royal hanger bracket for round pipe
    ROYAL Royal hanger bracket for round pipe
    Safe load → Static load with brackets on both sides (when using two) * The above load uses Royal Support ASF-1. When used at 920 mm intervals. * When the screw is working with the base completely. * When using Support AWF-5, it will be 50% of the above load. * Safety load is a reference value. Pl... Read More
    Rating:
    100%
    from S$3.69
    Min. 2 days
  3. Flat loco cap
    ROYAL Flat loco cap
    Insertable end parts Decorative lid with dowels for processing both ends of round pipes for horizontal display of hangers, or for tip treatment when cutting and processing different size pipe products for hangers.
    Included Accessories  O-ring  Material  Brass grind 
    from S$7.69
    Min. 2 days
  4. Hanger bracket for stock room
    ROYAL Hanger bracket for stock room
    Φ25 bar steel SR-B25 hanger bracket for stock room
    Included Accessories  PL shake  Material  Steel special steel  Color  White  Offset Angle (°)  Arm bracket 0.75 up  Suitable Bit  No. 2  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    47%
    from S$8.49
    Min. 2 days
  5. S hanger bracket A-182S
    ROYAL S hanger bracket A-182S
    Only size 0-4 compatible Automatic lock type retaining standard equipment A type bracket steady rest (NPL) standard equipment (However, if you want to use the steady rest on the claw side as well as for the tip pipe, you need to purchase SL separately) Nominal 50 is limited to 0-4 dimensions only... Read More
    Material  Steel special steel  Color  Chrome  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$4.69
    Min. 2 days
  6. 10 decorative bolts
    ROYAL 10 decorative bolts
    Screw type joint parts (can be used with EM) * RN processing is required for the mating pipe
    Material  Steel  Screw size  M8  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$7.29
    Min. 2 days
  7. H bar 19Φ
    ROYAL H bar 19Φ
    Material  Steel 
    from S$12.99
    Min. 2 days
  8. H bar stainless steel 25Φ
    ROYAL H bar stainless steel 25Φ
    Material  SUS304  Color  Stainless hairline  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    60%
    from S$33.99
    Min. 2 days
  9. H bar metal steel
    ROYAL H bar metal steel
    Material  Steel 
    from S$1.99
    Min. 2 days
  10. S Hanger Bracket A-181S
    ROYAL S Hanger Bracket A-181S
    A type bracket only Dimension 0-4 compatible Automatic lock type retaining standard equipment Nominal 50 is limited to Dimension 0-4 A type bracket Slit hole type shelf installation system hanger Horizontal display square pipe installation arm bracket * S-bar-mounted face parts are not suitable f... Read More
    Suitable for  (Nail-side steady rest) SL  Material  Steel special steel  Color  Chrome  Offset Angle (°)  Arm bracket 0.75 up 
    from S$5.29
    Min. 2 days
  11. Pipe guard film
    ROYAL Pipe guard film
    The pasted part will be in a glossy state. Peeling of the paint film due to impact or friction when attaching or detaching the hanger on the painted finish products of H bar steel and pipe products for hanger display (including those with clear coating on the plating, all surface treatment colors... Read More
    Material  Non-vinyl chloride resin  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$4.39
    Min. 6 days
  12. Soft cap
    ROYAL Soft cap
    Material  Nitrile rubber  Color  Black rubber  Suitable Pipe  SB-24 
    Rating:
    40%
    from S$2.19
    Min. 2 days
  13. Upline hanger bracket
    ROYAL Upline hanger bracket
    Material  Steel special steel  Color  Chrome  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$9.59
    Min. 6 days
  14. H bar 13Φ
    ROYAL H bar 13Φ
    Material  Steel  Color  Chrome  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$6.99
    Min. 6 days
  15. Stainless steel hanger bracket
    ROYAL Stainless steel hanger bracket
    Material  SUS304  Color  Stainless hairline  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$24.99
    Min. 6 days
  16. Connect screw 10 pieces
    ROYAL Connect screw 10 pieces
    Material  Steel  Color  Unichrome  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$8.39
    Min. 2 days
  17. H bar cladding 25Φ
    ROYAL H bar cladding 25Φ
    Round pipe for horizontal display of hangers, A nickel satin substitute (stainless steel winding, wear resistance improved product)
    Color  Stainless hairline  Type  For lightweight  Material (Inside)  (Pipe) Steel  Material (Pipe)  (External) Stainless steel (0.1t) 
    from S$29.99
    Min. 6 days
  18. 10 decorative seats
    ROYAL 10 decorative seats
    Material  Brass sawing  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$18.99
    Min. 2 days
  19. H bar stainless steel 32Φ
    ROYAL H bar stainless steel 32Φ
    Material  SUS304  Color  Stainless hairline  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$38.99
    Min. 6 days
  20. H bar metal
    ROYAL H bar metal
    Material  Brass sawing 
    from S$3.69
    Min. 2 days
  21. Truss small screw 10 pieces
    ROYAL Truss small screw 10 pieces
    Material  Steel  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$7.29
    Min. 17 days
  22. Flat H bar point (M8)
    ROYAL Flat H bar point (M8)
    Material  (Body) Brass, (Bolt) Steel  Thread Standard  M8(1.25P) 
    from S$8.19
    Min. 17 days
  23. Flat H bar point (M8)
    ROYAL Flat H bar point (M8)
    Screw-type end parts (for makeup and hanger fall prevention) Nut driving processing is required for the mating pipe (However, since there is a centering sill part, re-driving processing is required after mounting)
    Material  (Body) Brass, (Bolt) Steel  Thread Standard  M8(1.25P) 
    from S$5.29
    Min. 17 days
  24. S hanger bracket A-180S
    ROYAL S hanger bracket A-180S
    A type bracket Slit hole hanging type shelf, etc. Installation system hanger Horizontal display pipe installation arm bracket (However, depending on the mounting partner pipe, compatible holder, BS-50, ASS-24, AHS-25 must be used together) Only size 0 to 4 compatible Automatic lock type retaining... Read More
    Suitable for  (Stabilizer) SL  Material  Steel special steel  Color  Chrome  Offset Angle (°)  Arm bracket 0.75 up  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$3.69
    Min. 6 days
  25. Wave washer 50 pieces
    ROYAL Wave washer 50 pieces
    Color  Stainless steel  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$5.59
    Min. 6 days
  26. Little bracket LP-1S
    ROYAL Little bracket LP-1S
    Only size 0 to 4 compatible Automatic lock type retaining standard equipment No up angle of arm bracket Arm metal fittings for installing round pipes for horizontal display of hangers in installation systems such as slit hole-mounted shelves (RN processing is required for the mating pipe) * Fixed... Read More
    Material  Steel special steel  Color  Chrome  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$3.69
    Min. 6 days
  27. BS holder
    ROYAL BS holder
    * Not suitable for use with end parts.
    Suitable for  SB-24  Material  Zinc die casting  Color  Chrome  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$4.99
    Min. 6 days
  28. Little bracket LS-01S
    ROYAL Little bracket LS-01S
    Only size 0 to 4 compatible Automatic lock type retaining standard equipment No up angle of arm bracket Arm metal fittings for installing round pipes for horizontal display of hangers in installation systems such as slit hole-mounted shelves (RN processing is required for the mating pipe) * Only ... Read More
    Material  Steel special steel  Color  Chrome  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$3.69
    Min. 6 days
  29. AS holder
    ROYAL AS holder
    Suitable for  SB-24  Material  Zinc die casting  Color  Chrome  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$5.89
    Min. 6 days
  30. Pipe guard film
    ROYAL Pipe guard film
    Material  Non-vinyl chloride resin  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$339.90
    Min. 7 days
  31. H bar metal stainless
    ROYAL H bar metal stainless
    Material  SUS304  Color  Stainless hairline  Size  38  Nominal Diameter  38  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$5.59
    Min. 6 days
  32. 10 center screws
    ROYAL 10 center screws
    Material  Steel 
    from S$7.69
    Min. 17 days
  33. AH holder
    ROYAL AH holder
    * This product requires double hole (Z) processing on the mating pipe.
    Color  Chrome  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$5.59
    Min. 6 days
  34. H-bar driving nut (with small screw)
    ROYAL H-bar driving nut (with small screw)
    * When you hit the driving nut and insert it, please use a "batten" etc. * If you hit it directly with a mallet, it may be damaged or the pipe body may be damaged. * There is a method, so please do not insert it in reverse. The hanger bracket cannot be fixed. * Once the driving bracket ... Read More
    Material  Steel  Color  Steel 
    Rating:
    60%
    Discontinued
View : Grid List
Filter

34 Item(s)

Set Ascending Direction