A soft aluminum cooler bag that can be used easily. You can use it with an ice pack. With a shoulder strap, it is convenient to carry. Only the 30L capacity type has a handle. When not in use, it can be stored compactly with the included folding belt.
Put an ice pack in a cooler bag.
* Do not use... Read More
Air is automatically introduced just by opening the valve. It is a cushion that is comfortable to sit on with urethane foam with a thickness of about 25 mm. After use, it can be deflated and stored compactly.
As a cushion for outdoor activities and outdoor events
* Do not use on the side of fire.... Read More
Dimension (mm) (Approx.) 420 x 320 x thickness 25 Dimensions when Folded (mm) (Approx.) Outer diameter 60 x Length 320 Color Blue Material Mattress / polyester, polyurethane foam
THERMOS cash register bag A thermos shopping basket cool bag with excellent cold insulation and cushioning properties. 4-layer heat insulation structure (Isotech 2) keeps cold and fresh for a long time. You can set it directly on the cash register and use it as your own bag. Eco-friendly without ... Read More
Dimensions, Width W x Depth D x Height H (cm) 42×28.5×26.5 Capacity (L) 25 Mass (kg) 0.6
A folding table that can be used in two ways, high and low! The table can be adjusted to two heights! The joint pipe quickly turns into a high table! One-touch joint type that makes it easy to attach and remove the joint pipe. With an attachment for storing the joint pipe on the back side of the ... Read More
As a long cushion that can be comfortably seated by two adults! Great for nap mats! Easy operation just by opening the valve! Comfortable sleeping with urethane foam.
Length (cm) 120 Thickness (cm) 2.5 Width (cm) 55 Mass (g) About 900 Storage dimensions (cm) Outer diameter 10 x length 59
With a lid, it is effective for keeping warm and cold. It also prevents dust from entering. As it is a wide mouth type, the dripper can be used directly. With convenient internal scale
Dimensions, Width W x Depth D x Height H (mm) 120×85×95 Mass (g) 208
Made of lightweight and excellent heat conduction aluminum. The surface is hard anodized and the inner surface is fluororesin. Hard alumite processing: The surface of the cooker is hard alumite (anodized) with high corrosion resistance. Fluororesin processing: The inner surface of the pan / fryin... Read More
A must-have for the waiting space of various restaurants. Environmentally friendly laminated wood is used for the top plate. Since it is a size that can hold A3 paper, A4 has plenty of space for pen holders and stamps. I set it to the right angle when writing. A clip is attached to the top plate.... Read More
Dimensions, Width W x Depth D x Height H (mm) Body / 440 × 350 × 1000 Dimensions (Width W x Height H) (mm) Top plate / 440 × 335
With an adjuster on the bottom. The level can be adjusted.
Dimensions (Width W x Depth D) (mm) Base / 330 × 350 Dimensions, Width W x Depth D x Height H (mm) Body / 450 × 350 × 1000 Material Steel black paint Dimensions (Width W x Height H) (mm) Board / 450 × 330
The inner container can be used in a microwave oven by removing the lid. Not to mention the hot menu! Cool menus such as salads and chilled Chinese dishes!
Insulation effect (℃) 61 or more (6 hours) Color Black
Camping goods that allow you to enjoy a bonfire safely. Convenient to place plates and cups around the bonfire. High coat desktop with simple heat resistance and drip resistance. All-in-one specifications that can be stored in one. 2WAY specification that you can enjoy barbecue table / bench and ... Read More
Main Unit Dimensions, Width W x Depth D x Height H (mm) 1000×1150×270 Mass (kg) 7 Material Aluminum Color Silver
Both lunch boxes and storage containers are OK. The lid is convex and the contents are not easily crushed. Heating / freezing is OK. Microwave compatible (please remove the lid before use) Sealed with packing. Lock firmly.
Number of Tiers 1 stage Microwave ○ (Remove the lid)
Insulation lunch box set Have a meal that was at lunch time! The rice insulation container has the same vacuum double structure as a thermos bottle. Achieves high heat retention in a lightweight and compact container with our unique technology! A lunch box for men that keeps rice warm and perisha... Read More
Length (cm) (Chopsticks) 19.5 Eco Mark Certification Number 10 146 010 Eco Mark Certification Certification Color Matte black
Silicon Bottle Nano is now available in Silicon Bottle, a very popular product that has won the Good Design Award and has sold 800,000 units in total! The nano, which is as small as 155 mm and easy to carry around, is very compact and not bulky in a bag. Perfect for lunch or a little outing! Also... Read More
A slim two-stage lunch box, a stainless steel lunch box that does not easily transfer colors and odors, and a sealed lid with packing that makes it easy to put in a bag and can be stored neatly in a slim bag. Compatible with dishwashers. The lunch box that has been stored and eaten compactly can ... Read More
It is a product that retains the taste of pottery and lacquer ware, and is mainly for take-out, but it is not disposable and can be reused at home. It can be widely used in supermarkets, fresh fish stores, caterers, etc. The bottom has 4 cuts that are convenient for fixing tufted strings. Microwa... Read More
Mass (kg) 0.191 Dimensions, Diameter x Height H (Φmm x mm) 140×16 TKG Part No. (2017) 6-1405-1102 TKG Part No. 9-1577-1002 Material PP
It is made of casting that you can use with confidence. Great for making mochi and preparing meals !! You can use it as a powerful Chinese stove by removing the top. Essentials for emergencies such as disasters.
Applicable dimensions (cm) (Kama) 27-36 Gas Consumption (kg/h) 0.49
Even though it is steel, it does not get hot! Accessories: Grilled mysidacea (255 x 405) x 1 sheet Charcoal features-The Nakago can be removed, so it is easy to clean up the ash. It can also be washed with water! ・ A wide range of well-ventilated fire types is secured, making it easy to start a ... Read More
Opening Width W x Depth D x Height H (mm) 450×300×196 Mass (kg) 5.6 TKG Part No. (2017) 6-0900-0101 TKG Part No. 9-1021-0101 Material Steel
The compact size makes it ideal for cherry blossom viewing and excursions! A round stove that is easy to enclose. Compact storage makes it light and convenient to carry.
Mass (kg) 1.3 Dimension (mm) Outer diameter approx. 360 x height 190