Tarps
- CAPTAIN STAG CS Black Label Hexatarp UVSecure the optimal living space for 4 to 6 people. Black color hexagonal hexagon type tarp that can be set in various ways. Polyester 210T ripstop fabric with PU 2,000mm waterproof and UV treatment. Comes with a carry bag that is convenient to carry and store.Color Black Mass (g) 3400from S$229.90Min. 5 days
- CAPTAIN STAG Runny mesh tarp tentWith a mesh tent that prevents the invasion of sunlight and insects and has excellent ventilation, and a tarp function that can be stored compactly, you can spend your field life comfortably. A silver coating that reflects strong sunlight and is highly waterproof.Mass (g) 8200from S$399.90Min. 5 days
- CAPTAIN STAG Regina Mesh Tarp SetEaves are equipped on both sides to block the sunlight that shines into the tarp, and the UV-cut silver coating on the ceiling blocks the hot summer sun and UV rays, allowing you to spend your time comfortably.Mass (g) 6700from S$299.90Min. 5 days
- Mitsukin Shoji hexatarpA super large 4m x 5.84m tarp that can be arranged in various ways is now available! The size of the tarp touches the ground on both sides, making it useful in a variety of camping situations! By setting one side low to the ground, it can also be used as a windbreak. UV cut & water resistant.... Read MoreMaterial Fabric: 100% polyester, pole: steel UV Protection UV50+ RoHS directive (corresponding to 10 substances) Correspondencefrom S$159.90Min. 6 days
- Mitsukin Shoji car side shelterA car side shelter that expands the fun and possibilities of staying in the car. Add living to your car with Car Shelter. You will be able to enjoy an open and rich car trip. Light and strong aluminum pole adopted. It is designed to be compact when stored and easy to carry. The self-supporting st... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$769.90Min. 6 days
- Kiraku Single tarp tentAs a private room space in the event of a disaster, as a tent for one person, there are many uses. With a dedicated storage bag, it is lightweight and easy to carry! Can be used vertically and horizontally 30 seconds Installation size 65 cm Can be used indoors or indoors Mesh window with belt for... Read Morefrom S$159.90Min. 6 days
- YAMAZEN Hexagon TarpGreat for camping and excursions. Hexagon tarp with a convenient and simple design. High water resistance and safe for sudden rain. Can be stored compactly when not in use. It comes with the necessary parts for setting up, such as a hammer and pegs, and can be used immediately. For leisure and ou... Read MoreMaterial Frame: Steel, Fabric: Polyester Color Brown Type Assembling type Time to Assemble About 10-20 minutesDiscontinued