An ultra-lightweight, thin bonfire trivet that uses a pure titanium hollow pipe. This product is L size and is the size to follow from solo to family camp. The reason why one side is slightly tapered is that it is easy to slip into the gap of luggage when packing, and it is possible to respond fl... Read More
Included Accessories (Staff sack) Hemp Size L Mass (g) 126 (not including staff sack) Pipe Diameter (Φmm) 6
An ultra-lightweight, thin bonfire trivet that uses a pure titanium hollow pipe. This product is S size, which is suitable for solo to pair camping. The reason why one side is slightly tapered is that it is easy to slip into the gap of luggage when packing, and it is possible to respond flexibly ... Read More
Included Accessories (Staff sack) Nylon Size S Mass (g) 90 (excluding staff sack) Pipe Diameter (Φmm) 6