Banquet Supplies
There are a wide variety of items used for service goods (banquetware and self-service). Dispensers that can make large-capacity drinks in a batch can be used to identify the type and remaining amount, and the trays used to place dishes and finished dishes are slippery and less likely to cause accidents. There are abundant colors and designs, so you can choose according to the situation. A large stainless steel bowl for serving dishes used at a buffet party, a server spoon for taking dishes, a server fork, etc. are also used in the formal scene. All of them are designed so that the dishes are clean and the user can enjoy a comfortable, smooth and enjoyable meal.
Other Related Pages
- MonotaRO Cup dispenserYou can take out the paper cup with one push. Easy to install with the magnet on the back. By using the included screws, it can be installed even in places without magnetism. For storing and taking out cups and paper cups. For all water supply locations such as offices, factories, and warehouses.... Read MoreDimensions, Width W x Depth D x Height H (mm) 157×145×435 Included Accessories 2 mounting screws Mass (g) 600 Suitable Size 7 oz (for 205 ml) Material ABS + PC + magnet Number of Storage Approximately 50 7-oz paper cups
- CAMBRO Food pan 1/4 sizeA food pan that can be used for storage, transportation, and table service. The camwear hood pan is made of sturdy polycarbonate and will not crack, bend or dent. Designed to meet the Gastronom GN specifications, the bottom corners are rounded so there is no food loss. Camware Polycarbonate food ... Read MoreHeat Resistance Temperature (℃) -40~+99 Type 1/4 size Color Clear Material Polycarbonatefrom S$14.99Min. 3 days
- DESUMATTO Parisienne* Hotel bread, salad balls, etc. are sold separately.Material (inside tank) 18-8 stainless steel Tank dimensions (width x depth x height) (mm) 950×510×160 Material (Main Unit) Beech woodfrom S$5,699.00Min. 3 days
- SANO SEISAKUSYO 18-8 slim high tea stand 2 stepsDimensions, Vertical x Horizontal x Height (mm) 235×300 Plate holder (Φmm) 125 Material 18-8 stainless steelfrom S$89.99Min. 4 days
- CAMBRO Cambro hot panHeat Resistance Temperature (℃) -40~149 Outer Dimensions (mm) 162×132 Material polyamidefrom S$46.99Min. 3 days
- TKG Buffet cold food station (freezer type)An excellent heat and cold insulation unit suitable for buffet services such as hotels. By combining hotel bread, salad balls, dressing pots, incent pots, etc., you can get a wide variety of dishes that match the menu of the shop. In addition, the casters make it convenient to move, set up, and s... Read MoreMotor 1/4HP(250W)50/60Hz Tank dimensions (width x depth x height) (mm) 1275×508×203 External Dimensions (W x D x H) (mm) 1525 x 970 x 1390 (up to 1570) Mass (kg) 201 Lighting 20W×4 TKG Part No. (2017) 6-1459-0201 TKG Part No. 9-1715-0201 Cable Length (m) Approx. 3 x 1 Power Consumption Single phase 100V, 330Wfrom S$26,990.00Min. 3 days
- SAMPO SANGYO (UK) UK Baron 3-tier cake stand (silver plated)Overall Height (mm) 590 TKG Part No. (2017) 6-1559-0101 TKG Part No. 9-1755-0101from S$2,499.00Min. 3 days
- Miranda Style Therefore, Nikko cedar / Sakai gastronome bread partition 8 partitionsUse a removable "partition" Since the vertical and horizontal plates can be removed separately, cleaning and drying are easy.Partition dimensions (mm) 130×110 Dimensions, Width W x Depth D x Height H (mm) 475×272×45 TKG Part No. (2017) 6-1503-0501 Suitable Size 8 partitions for 1/1 TKG Part No. 9-1660-0501from S$27.99Min. 3 days
- SUNNUP Cup dispenserWe pursued the storage of paper cups. It is a convenient item with excellent functionality. * Sold only for the dispenser body. The cup is sold separately. * Some sizes cannot be used depending on the shape of the cup.Material (Main Unit) ABS resin
- KINGO KINGO Stainless HoTEL Bread MoldsOutstanding workability and reliable safety! Perfect hotel bread! Reinforced corners to prevent deformation! Patent applied for: Publication number 2005-239286 Convincing workability The dents in the corners are designed not only to prevent deformation and adhesion, but also to be used as a spout... Read MoreMaterial 18Cr-5Ni-8Mn-N
- SUNNUP Cup Dispenser Cup Pon MultiWe pursued the storage of paper cups. It is a convenient item with excellent functionality. * Sold only for the dispenser body. The cup is sold separately. * Some sizes cannot be used depending on the shape of the cup.Dimensions (cm) 14.8×16×63.5 Mass (g) 490 Color Black
- EBM Organizer boxInner Dimensions (mm) 110×230×H88 Outer Dimensions (mm) 125×300×H105 Material Antibacterial polypropylene
- KINGO KINGO Stainless Aname Hotel PanKINGO Stainless Hotel Bread Material: 18Cr-5Ni-8Mn- N Outstanding workability and reliable safety! Perfect hotel bread !! Reinforced corners to prevent deformation! Patent pending Publication number: Japanese Patent Application Laid-Open No. 2005-239286. Convincing workability The dents in the co... Read MoreMaterial 18Cr-5Ni-8Mn-N
- KINGO KINGO Stainless HoTEL Bread Mold Covers with HandleMaterial 18-5 stainless steel 8Mn-N
- TKG Organizer Box (Antibacterial)Sold separately Acrylic organizer lids can be used.Heat Resistance Temperature (℃) 120 Dimensions, Width W x Depth D x Height H (mm) 125×300×105 Material Polypropylene resin
- MTI Stainless Steel GN PanBy combining various sizes, you can use it properly for any purpose. Lids and holes are also available in all sizes, so you can use them in combination. It is strengthened (embossed at 4 corners).Material Stainless steelfrom S$12.99Min. 2 days
- SUNNUP Cup standMaterial: ABS resin, stainless steelDiameter x height (mm) 104×245 TKG Part No. (2017) 6-0868-2001 TKG Part No. 9-0984-1201 Material ABS resin, stainless steel RoHS directive (corresponding to 10 substances) Correspondence
- EBM Cup collector (paper cup dedicated trash can)Great success in offices and events * Please do not insert a crushed paper cup.Dimension (mm) 200×H1000 maker part number 5613400 Material ABS resin Suitable Size Up to 10 ounces, 150 cups can be loaded
- Tomoya Acrylic food coverProtects food from dust and air-conditioning winds! Great success in prepared foods such as in the basement of department stores!Mass (kg) 1.75 Opening Width W x Depth D x Height H (mm) 400 x ceiling: 150 (bottom: 350) x 250 Wall Thickness (mm) 5 TKG Part No. (2017) 6-0140-1501 TKG Part No. 9-0142-1501from S$109.90Min. 2 days
- SUGICO 18-8 Hotel PanIt is also ideal for steam convection.Thickness (mm) 0.8 Material 18-8 stainless steel RoHS directive (corresponding to 10 substances) Correspondence
- TKG Dongnam 18-8 Hotel PanDongnam Hotel Pan The Dongnam Hotel Pan series is a hotel bread that achieves "high quality" while being "reasonable". 18-8 stainless steel with excellent durability and corrosion resistance is used as the material. It can be used for various purposes as well as steam convecti... Read MoreMaterial 18-8 stainless steelfrom S$13.99Min. 2 days
- EBM Organizer box lid (acrylic resin)Protects cutlery from dust. * Box is sold separately.Material acrylic resinfrom S$11.99Min. 2 days
- HOMMA (KOINU) 18-8 Hotel PanIt is useful in various places such as ovens, steam convection, and warmer grills.
- CAMBRO Bus boxMade of impact-resistant plastic, it can be used in various ways depending on the application, such as cleaning up tableware after use, storing and transporting tableware, and for display. It can be washed in the dishwasher.Color Dark brownfrom S$46.99Min. 2 days
- SUGICO Super Deluxe SpanAll dimensions are unitized and made easy to manage.Material SUS304from S$21.99Min. 4 days
- EBM EBM organizer boxInner Dimensions (mm) 110×230×H88 Outer Dimensions (mm) 130×300×H105from S$10.99Min. 2 days
- SUGICO Ice bottleDrainage 25A Outer Dimensions, Width W x Depth D x Height H (mm) 346×460×H280
- VOLLRATH Vollrath Dish Box Deep TypeVOLLRATH Dish box. Because it uses high-quality soft-viscosity polypropylene, it is strong against impact It is hard to break and durable. With a handle, it is convenient to carry. It can be stacked by using the cover together, which is convenient for storage and transportation. Made of polypro... Read MoreBottom Inner Dimensions (mm) 430×310 Inner Dimensions (mm) 465×350 Outer Dimensions, Width W x Depth D x Height H (mm) 565×400×180 TKG Part No. (2017) 6-0174-0501 TKG Part No. 9-0185-0501 Material Polypropylenefrom S$86.99Min. 2 days
- SUGICO 18-8 (SUS304) Hole hotel pan with handleThe attached handles are useful for carrying and stacking. It has a 6 mm hole, making it ideal for draining.RoHS directive (corresponding to 10 substances) Correspondence Type SUS304 Material Stainless steel 18-8 (SUS304)from S$129.90Min. 2 days
- TKG Clear unit base (with cut for connection)The buffet station (buffet tray & unit system) is highly decorative and easy to arrange in a free layout according to the space, is lightweight and easy to carry, and can be assembled quickly without using tools. It also narrows the storage space. It is a support that can be set up in a free ... Read MoreThickness (mm) 3 Material Acrylicfrom S$13.99Min. 2 days
- EBM EBM 18-8 Hotel pan reinforcement with overlap preventionWall Thickness (mm) 0.7from S$16.99Min. 3 days
- CAMBRO Flat cover for food panMade of durable polycarbonate and transparent. It will not crack. A cover that fits each size of bread. Make maximum use of bread capacity. * Cannot be used for steam tables.Heat Resistance Temperature (℃) -40~+99 Color Clear Material Polycarbonate
- SUGICO Enamel Hotel PanWall Thickness (mm) 1.2 Heat Resistance Temperature (℃) 400 Material Iron glazed material (baked paint)from S$55.99Min. 4 days
Filter by categories