Food Packaging / Wrapping / Consumables
Wraps / consumables / disposable containers / tableware (wrapping materials) are great supplies for storing food and outdoor scenes such as picnics. In everyday kitchens, there are freezer bags, aluminum foil, kitchen paper, etc. that can be used to store foods and can be stored finely and have a long-lasting freshness. There are plenty of plastic forks and spoons that are ideal for take-out, heat-resistant paper cups, plastic lunch boxes, and containers that can hold dressings. It can be used conveniently and can be thrown away immediately. Not only for home use but also for business use.
Other Related Pages
- MonotaRO Paper CupInner PE coating. It is a product that complies with the Food Sanitation Law. For beverages at the time of visitors and outdoors. * Do not leave the beverage in it (especially cold beverages) * Please consume alcoholic beverages as soon as possible. * Never use it in a microwave oven or toaster o... Read MoreQuantity 50
- Asahi Kasei Home Products Saran Wrap Plastic Wrap"Saran Wrap (R)" has good adhesion, is firm and firm, and is durable. It is difficult for oxygen to pass through. It is difficult for water to escape. Heat resistant temperature 140 ℃. You can use it in the microwave with plenty of space. Cold resistant temperature is -60 ℃. It keeps it... Read MoreHeat Resistance Temperature (℃) 140 Allowable Low Temperature (℃) -60 Material (Blade) Tinplate
- MonotaRO Aluminum FoilSince it is less permeable to light, air, and moisture than ordinary plastic wrap film, it is more storable when wrapping food in refrigerators and freezers. In addition, because it has better fire resistance than ordinary plastic wrap, it can be used as a substitute for a drop lid or a plate whe... Read MoreMaterial Aluminum foil
- MonotaRO Genroku Disposable Chopsticks 100 Sets Non-PackagedIt is the most common and cheap split chopstick that is easy to split because it has a groove in the split. Using Vietnamese afforestation material (MO material), it is stronger than aspen material and is easy to crack. In addition, the surface is also characterized by having few stains and strea... Read MoreMaterial Reforestation materials (MO materials) Mass (g) 410 Type Genroku Accuracy Grade Class 1-2
- MonotaRO Kitchen Plastic Bag Pop-Up TypeSince it is a pop-up type, it is easy to take out one by one. Uses polyethylene, which is convenient for storing and freezing food. For food storage and freezing. * Do not use for anything other than its intended purpose. * Since it is a combustible material, do not place it near a fire or heat s... Read MoreMaterial Polyethylene Color Translucent Type With gusset Allowable Low Temperature (℃) -20
- Fukusuke Kogyo Nylon Poly Bag New L TypeWe can handle a wide range of applications, from -40°C frozen food packaging to 100°C high-temperature boiling sterilization for 30 minutes. L-LDPE is laminated to a nylon base, so it has excellent impact strength, puncture strength, and cold resistance. It has good heat sealability and excellent... Read MoreApplicable Standard Compliant with Food Sanitation Act
- MonotaRO Decorative Paper CupsA paper cup with a design pattern. Inner PE coating. It is a product that complies with the Food Sanitation Law. For beverages at the time of visitors and outdoors. * Do not leave the beverage in it (especially cold beverages) * Please consume alcoholic beverages as soon as possible. * Never use ... Read MoreNominal Size 7 oz Opening Diameter (Φmm) 72 Quantity 50
- MonotaRO Wrap Made of Polyvinylidene Chloride (PVDC)Polyvinylidene chloride (PVDC) wraps have excellent barrier properties that prevent the odors of the food filling the refrigerator from mixing in and also delay the oxidation of the food, so the food lasts longer. Since it has a high heat-resistant temperature and is not easily torn, it can be us... Read MoreHeat Resistance Temperature (℃) 140 Allowable Low Temperature (℃) -60 Material (Blade) Tinplate Microwave ○ Material (film) Polyvinylidene chloride (PVDC)
- HEIKO PP Bread BagA bread bag using transparent and glossy IPP.Material IPP
- HEIKO Paper CupA plain white plain paper cup manufactured in accordance with the Food Sanitation Law. It can be used both hot and cold.Specification -
- HEIKO Unbleached Paper CupA paper cup that uses unbleached base paper. Useful for both hot and cold. There is a PE coating on the inside. * Because it is not exposed, black spots and uneven color may appear.Color Unbleached plain Quantity 50
- KUREHA NEW Clear Up Plastic WrapIt's easy to cut with the "properly sharp window"! It's hard to rewind! "One shot!" Easy wrapping with Kureha cut! "Neat sharp window" prevents rewinding! The flap that you pinch makes it easier to pinch the edge of the wrap. By embossing the "rewind pre... Read More
- HEIKO Plastic CupIt is a transparent plastic cup (plastic cup).Material PS
- HEIKO Double insulated cupGreat for hot drinks. A double insulation cup made of paper.Material Paper Quantity 25
- UACJ Foil My FoilAluminum foil for commercial use with a large number of turns. The stoppers on both sides prevent the foil from popping out.
- HATTORI OPP Sheet for FoodIt can be used for various purposes such as shaping the shape of the product with a film, separating it, protecting it from drying, sauce, oil, dust and dirt, and making the product look beautiful. Safe, secure and high quality. Manufactured and cut in a clean room. * Microwave can be used. (The ... Read MoreMaterial OPP Heat Resistance Temperature (℃) 120
- Fushimi Plastics Stand pouch with spout 20 packIt stands on its own with a stand pouch. [How to use] 1. Fill the food with a funnel, funnel, etc. from the spout part on the top of the bag. 2. Push the included cap straight into the spout, and then tighten the screws clockwise. [Compatible with boil sterilization] Fill the spout part at the to... Read MoreMaterial Barrier ONy 18 μm / Dry / LLDPE 130 μm Mouth Inner Diameter (Φmm) Φ16 (center mounted) Heat Resistance Temperature (℃) Boil up to 80 degrees 30 minutes
- SUNNUP 50 insert cupsMaterial polystyrene Quantity 50 RoHS directive (corresponding to 10 substances) Correspondence
- HEIKO Transparent PET Cup BodyA high quality PET cup with high transparency. Has excellent oil resistance and chemical resistance. It is recommended not only for drinks but also for salads and sweets.Material A-PET Heat Resistance Temperature (℃) 60
- CHUO KAGAKU CF CupIdeal for taking out miso soup, pork soup, and soup. Heat resistance 80 ℃. If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, t... Read MoreMaterial CF Heat Resistance Temperature (℃) 80 Microwave × Product Type Body
- HEIKO Freezer Bag for Commercial UseFreeze in the freezer and thaw in the microwave! Can be tightly sealed with a W zipper. With a convenient memo field! This product complies with the Food Sanitation Law "Standards for Foods, Additives, etc."Material Polyethylene Allowable Low Temperature (℃) -30
- MonotaRO Commercial Paper NapkinsA disposable paper napkin for business use. It is a simple design recommended for restaurants such as restaurants, restaurants, cafes, and taverns. For wiping off dirt such as table and hands when eating and drinking. * Please refrain from using it for any other purpose. * Please do not reuse aft... Read MoreType Six-fold Material Pulp Shape Straight Color White Number of Folds 6 folds
- STRIX DESIGN Unbleached towelA hand towel for customers who prefer a natural taste.Material Paper (pulp) RoHS directive (corresponding to 10 substances) Correspondence
- Mitsubishi Kagaku Media Dialup for business use (PVC)It can be easily used from restaurants, coffee shops, sushi restaurants, etc. to homes. Reliable quality is backed by excellent features and characteristics. It adheres perfectly to containers made of various materials. It is a film that is easy to stretch and hard to tear. Since it has moderate ... Read MoreType Body Shape Outer blade type
- SHIMOJIMA Miracle Pack (Flat Bag)Fresh and fluffy, just as it is. The cost of cold storage bags has been reduced, and the lineup has been renewed! Recommended for customers who handle products that they want to take home coolly, such as confectionery, bakery, and food products! There are many size variations! Confectionery Bread... Read MoreMaterial Polyethylene + aluminum vapor deposition
- HEIKO Sweet Pack KProtect your sweets with a highly moisture-resistant film. It is possible to maintain freshness by using it in combination with an oxygen scavenger. Be sure to perform a mounting test before using.
- Ubefilm Kitchen Plastic BagA polyethylene bag that is easy to take out and is convenient for storing and freezing food.Material Polyethylene Color Translucent
- Kurilon High-function five-layer tube bag Sigma tube 60A tube type vacuum bag with a V notch that does not require scissors. It can handle from -40 ℃ freezing to 100 ℃ 30 minutes boiling. * Not compatible with household degassing sealer machines (embossed bags).Material Nylon / PE
- YANAGI PRODUCTS DN Bamboo SkewersA skewer made from natural bamboo. It is hygienic because it has an antibacterial sheet with ingredients contained in wasabi inside.
- Daiwa Bussan Tasteful weather with chopsticks bagIt is the most used material with strong elasticity. It is the most familiar and most distributed in cafeterias. Each one is individually wrapped.Material Birch Type Genroku chopsticks
- Mie Chemical Industry SNOW PACK Ice Packs RPSince it uses Japanese paper type non-woven fabric, there is little condensation and it does not wet the product. In addition, the appearance of luxury is also improved. For maintaining the freshness and quality of fresh foods and processed foods. (Recommended for those who want to avoid water dr... Read MoreIngredient CMC (carboxymethylcellulose) RoHS directive (corresponding to 10 substances) Correspondence
- CHUO KAGAKU C-AP round cupAPET product, a highly transparent round cup. It can be used for various purposes. If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery loc... Read MoreMaterial A-PET Product Type Body
- Oji Nepia NEPIA Super Absorption Kitchen Paper BoxedEasy-to-remove pop-up type super-absorbent embossed thick type with plenty of water and oil Absorbed pulp 100%, FSC certified paper usedType 2 sheets biomass mark Certification Biomass mark certification number 190206 Biomass usage rate (%) 10
- Asahi Kasei Home Products Cook Par Cooking SheetOil resistant paper with double-sided silicone resin processing. The food does not stick and can be peeled off smoothly. Since it is difficult for oil and juice to pass through, it is easy to clean up after cooking utensils and tableware. In addition to ovens and microwave ovens, it can also be u... Read More
- Mie Chemical Industry Cold Agent Snow PackThe film is thick. It is a very easy-to-use ice pack. CMC (Carboxymethyl Cellulose) is a safe ingredient that can also be used as a food additive. The super absorbent polymer is sodium polyacrylate. For maintaining the freshness and quality of fresh foods and processed foods. (Recommended for tho... Read More
Filter by categories