All Category

Onigiri (Japanese Rice Ball) / Hand-roll

View : Grid List
Filter

18 Item(s)

Set Ascending Direction
  1. Rice ball container
    FP Corp. Rice ball container
    Fitting type that snaps into place. Rice ball container One-touch and easy-to-use rice ball container. Safety edge that makes it easy to open the lid. You can easily close the lid. Even if you put in freshly made warm rice balls, the inside is not clouded and steam is removed so that it does not ... Read More
    Material  A-PET 
    Rating:
    95%
    from S$7.69
    Min. 2 days
  2. Slit Pack Rice Balls
    Kintora Slit Pack Rice Balls
    It is a slit type that is wrapped when rice and glue are separately wrapped and eaten. You can enjoy the crisp scent of seaweed.
    Material  Polypropylene 
    Rating:
    80%
    from S$18.99
    Min. 2 days
  3. Onigiri Pack Y Type
    Fukusuke Kogyo Onigiri Pack Y Type
    You can eat rice balls without opening the bag and getting your hands dirty. By using a special film, it can be opened smoothly in the horizontal direction. Notch processing is applied to further improve the openability. Since it uses rayon paper, it gives a more luxurious feel when displayed. Si... Read More
    Specification  Heat seal  Type  YR14-15 Solid O  Material  Rayon paper 17g / LD10 / HD18 / LD15  Shape  Gassho bag 
    from S$399.90
    Min. 6 days
  4. Rice Ball Film
    FP CHUPA Rice Ball Film
    This is a film exclusively for rice balls.
    Type  Easy open  Size 
    Rating:
    80%
    from S$33.99
    Min. 2 days
  5. Easy Rice Ball Pack
    Art Nap Easy Rice Ball Pack
    Wrapped onigiri and eaten as it is without touching it, it is hygienic.
    Material  Film: Polypropylene, Seal: Pulp  Color  Clear  Mass (g)  1/1 sheet 
    from S$8.99
    Min. 2 days
  6. Rice ball sheet  Nakayoshi Oyako
    TORUNE Rice ball sheet Nakayoshi Oyako
    An antibacterial type rice ball sheet that is perfect for carrying around and is cute. An antibacterial type that suppresses the growth of germs and is ideal for carrying around. It's easy to open, so it's recommended for small children. With a stop sticker. 4 patterns x 3 pieces each. It... Read More
    Material  Polypropylene  Heat Resistance Temperature (℃)  About 70  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$4.39
    Min. 9 days
  7. Panorama Pack KB type
    Fukusuke Kogyo Panorama Pack KB type
    The bottom gusset type has excellent independence and can be used as an eye-catching display for displayed products. By folding the upper part of the bag toward you, it can be used as a bag with a window to further enhance the display effect. Rice balls, side dishes (croquettes, fried chicken, te... Read More
    Specification  Oil resistant  Shape  Stand bag 
    from S$389.90
    Min. 6 days
  8. Kamen Rider Series  Rice Ball Wrap
    TORUNE Kamen Rider Series Rice Ball Wrap
    Easy rice balls wrapped around! The usual rice balls are transformed. Time-saving deco valve goods. Not only for daily lunch goods, but also for athletic meet and excursion. 5 patterns x 3 pieces each.
    Material  Polypropylene  Heat Resistance Temperature (℃)  About 80  Allowable Low Temperature (℃)  About -30  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$6.19
    Min. 9 days
  9. Rice ball film
    Art Nap Rice ball film
    A rice ball wrap that allows you to make convenience store type rice balls.
    Material  Polypropylene 
    Rating:
    100%
    Discontinued
  10. Onigiri stick wrap
    TORUNE Onigiri stick wrap
    It is a stick type rice ball wrap. Working car motif. You can easily make it by rolling it around. With clasp seal. * Please do not use in a microwave oven, oven, dishwasher, etc. Do not use it in the freezer.
    Material  Polypropylene  Mass (g)  29  Heat Resistance Temperature (℃)  80  Allowable Low Temperature (℃)  -30 
    Discontinued
  11. Convenience store type rice ball sheet
    TORUNE Convenience store type rice ball sheet
    A rice ball wrap that can be wrapped like a rice ball at a convenience store. Wrap the rice balls and seaweed together. Comes with a sticker. * Please do not use in a microwave oven, oven, dishwasher, etc. Please do not use it in the refrigerator.
    Material  Polypropylene  Mass (g)  49  Heat Resistance Temperature (℃)  70  Allowable Low Temperature (℃)  -30 
    Discontinued
  12. Table-winding machine Makinosuke Second son Futaki (Horizontal roll)
    Brain Table-winding machine Makinosuke Second son Futaki (Horizontal roll)
    Type  Thick roll (horizontal roll)  Material  18-8 stainless steel 
    Discontinued
  13. Rice ball wrap + Anna and the Snow Queen
    Skater Rice ball wrap + Anna and the Snow Queen
    Frozen rice ball wrap. Just wrap it around and stop it with the attached sticker. It is not easily damaged and is hygienic.
    Discontinued
  14. Slit pack
    HEIKO Slit pack
    Since the film separates the seaweed from the rice, you can enjoy the crisp taste of the seaweed even when it is opened.
    Material  PP 
    Discontinued
  15. Convenience store type rice ball sheet
    TORUNE Convenience store type rice ball sheet
    Material  Polypropylene  Quantity  10 (with stopper seal) 
    Discontinued
  16. Craft rice ball bag
    MARUKI Craft rice ball bag
    A rice ball paper bag that is perfect for lunch boxes and events for excursions Contains 5 paper rice ball bags that are perfect for daily lunch boxes and holidays. Simply put the rice balls and fasten them with stickers, and you can easily make them and make them easy to carry. It is made of pap... Read More
    Material  Paper, polypropylene  Heat Resistance Temperature (℃)  110  Allowable Low Temperature (℃) 
    Discontinued
  17. Sandwich, rice ball sheet Smile
    TORUNE Sandwich, rice ball sheet Smile
    Material  Aluminum foil, glassine paper  Quantity  (Large) 4 sheets, (Small) 8 sheets 
    Discontinued
  18. Table-top winding machine Makinosuke second son Nakamaki (horizontal winding)
    Brain Table-top winding machine Makinosuke second son Nakamaki (horizontal winding)
    Type  Middle volume (horizontal winding)  Material  18-8 stainless steel 
    Discontinued
View : Grid List
Filter

18 Item(s)

Set Ascending Direction