Burger Wrappers & Bags
- Daikoku Industry Unbleached burger bagA snack bag that wraps ingredients such as hamburgers. Uses oil- and water-resistant paper, which is convenient for wrapping fried foods.Material Single glossy kraft paper
- Daikoku Industry Burger Bag Plain WhiteThe burger bag is easy to put food in, so it can be used for a wide range of menus. Since it is laminated on the inside, it prevents oil and sauce from bleeding.Material Paper Design Plain white
- HEIKO Unbleached Plain Burger BagA type of bag with two sides open. Not only for hamburgers, but also for rice balls and sandwiches. Microwave OKMaterial Unbleached 50g / m 2 + PE 13μ
- Fukusuke Kogyo burger bagSince polyethylene is laminated on the inside of the bag, pieces of paper do not adhere to food. Not only hamburgers, but also a wide range of menus such as meat buns, donuts, cream puffs, etc. can be supported.
- HEIKO OPP Burger BagIt is an OPP bag with a two-way sticker.Material OPP Size 0 Manufacturer Product Code 006777335
- HEIKO Neo Craft Burger BoxIt is a food box with a natural taste. It can be used for other than hamburgers. Contains 20 sheets. It is a product packaged in a molded state. * Do not use in a microwave oven. Not suitable for long-term storage of food.Type For one
- HEIKO Burger bag white plainMaterial Paper / PE Paper Quality Pure white 30g / m 2 + PE10μ
- HEIKO Burger bagA type of bag with two sides open. * Microwave can be used.Material Pure white 30g / m 2 + PE10μ Color Plainfrom S$5.59Min. 2 days
- SHIMOJIMA Burger BagPerfect for take-out! A type of bag with two sides of the four sides that can hold hamburgers and meat buns. The top of the bag is 7mm shorter, making it easier to open. 100 sheets poly caseMaterial Unbleached kraft paper 50g + PE10μ Type Unbleached plain
- HEIKO Burger bag teatime patternA type of bag with two sides open. Not only for hamburgers, but also for rice balls and sandwiches. Microwave OKMaterial Pure white 30g / m 2 + PE10μ Size M Mass (g/sheet) 2.6 Manufacturer Product Code 004738255
- Daikoku Industry Burger bagThe burger bag is easy to put food in, so it can be used for a wide range of menus. Since it is laminated on the inside, it prevents oil and sauce from bleeding.from S$8.99Min. 7 days
- HEIKO Burger bag unbleached teatime patternA type of bag with two sides open. Not only for hamburgers, but also for rice balls and sandwiches. Microwave OKMaterial Unbleached 50g / m 2 + PE13μ Size M Manufacturer Product Code 004738256from S$66.99Min. 5 days
- HEIKO OPP burger bag 100 sheets x 40 bagsIt is an OPP bag with a two-way sticker.Material OPP Size 0 Manufacturer Product Code 006777335from S$389.90Min. 5 days
- TKG Burger trayMaterial Made of paper Recycled material usage rate (%) 80 Made from recycled materials usefrom S$43.99Min. 3 days
- Fukusuke Kogyo cutler burger bagSince a transparent film is used on one side, the contents can be clearly seen and the display effect in display sales is enhanced. Since it is a single-sided bag (L-shaped opening), it is easy to put products in. In addition, it is easy to hold and can be eaten without getting your hands dirty. ... Read MoreSpecification Oil resistant Type Cutler Burger Bag No.16 Plain Shape One-sided bagfrom S$339.90Min. 6 days
- Fukusuke Kogyo cutler burger bagSince a transparent film is used on one side, the contents can be clearly seen and the display effect in display sales is enhanced. Since it is a single-sided bag (L-shaped opening), it is easy to put products in. In addition, it is easy to hold and can be eaten without getting your hands dirty. ... Read MoreSpecification Oil resistant Type Cutler Burger Bag No.13 Plain Shape One-sided bagfrom S$439.90Min. 6 days
- HEIKO Burger bag unbleached plainA type of bag with two sides open. Not only for hamburgers, but also for rice balls and sandwiches. Microwave OKMaterial Unbleached 50g / m 2 + PE 13μfrom S$439.90Min. 5 days
- EBM Hamburger bagInner surface poly processingColor White Heat Resistance Temperature (℃) 65 maker part number 7527500from S$55.99Min. 4 days
- YAMANI PACKAGE Montpellier burger paper bagBright oranges stand out in the sales floor. Outside / paper, inside / film. Burger bagSpecification Number of parts: 1 Material Thin paper + LDPE Size S Mass (g) 1 Number of Page 6000from S$669.90Min. 6 days
- HEIKO Burger bag plain whiteMaterial Paper / PE Paper Quality Pure white 30g / m 2 + PE10μfrom S$249.90Min. 5 days
- Imamua Paper Burger Bag Unbleached Kraft BrownLaminated unbleached kraft burger bag. It has a texture and a natural texture that creates a stylish scene. In addition to burgers, it can also be used for sandwiches, fried foods, baked goods, etc.Material Unbleached kraft, inner PE laminate Color Brown Finish Processing Oil resistantfrom S$4.39Min. 2 days
- YAMANI PACKAGE Marseille Burger OPP bagA stylish burger bag with creative French characters. It is an OPP bag with a two-way sticker. Burger bagSpecification Number of parts: 1 Material OPP 0.03 Number of Page 4000from S$359.90Min. 6 days
- YAMANI PACKAGE Marseille burger paper bagA burger bag that can be stylishly and chicly wrapped in French creative characters. Outside / paper, inside / film. Burger bagSpecification Number of parts: 1 Material Thin paper + LDPEfrom S$499.90Min. 6 days
- YAMANI PACKAGE Montpellier Burger OPP bagWith illustrations, it feels like Southern France. A stylish burger bag. It is an OPP bag with a two-way sticker. Burger bagSpecification Number of parts: 1 Material OPP 0.03 Number of Page 4000from S$339.90Min. 6 days
- Fukusuke Kogyo burger bagSince polyethylene is laminated on the inside of the bag, pieces of paper do not adhere to food. It is easy to hold and can be eaten without getting your hands dirty. * Products shipped directly from the manufacturer cannot be delivered to private homes. Only corporate names can be delivered to t... Read MoreMaterial Thin paper 21g / LD15μfrom S$299.90Min. 7 days
- Fukusuke Kogyo cutler burger bagSince a transparent film is used on one side, the contents can be clearly seen and the display effect in display sales is enhanced. Since it is a single-sided bag (L-shaped opening), it is easy to put products in. In addition, it is easy to hold and can be eaten without getting your hands dirty. ... Read MoreSpecification Oil resistant Type Cutler Burger Bag No.19 Plain Shape One-sided bagfrom S$399.90Min. 6 days
- Fukusuke Kogyo cutler burger bagSince a transparent film is used on one side, the contents can be clearly seen and the display effect in display sales is enhanced. Since it is a single-sided bag (L-shaped opening), it is easy to put products in. In addition, it is easy to hold and can be eaten without getting your hands dirty. ... Read MoreSpecification Oil resistant Type Cutler Burger Bag No.23 Plain Shape One-sided bagfrom S$359.90Min. 6 days
- HEIKO Burger Bag Checker HandleMaterial Paper / PE Paper Quality Pure white 30g / m 2 + PE10μ Mass (g/sheet) 2.6 Manufacturer Product Code 004738257Discontinued
- TORUNE Hamburger & sandwich sheetMaterial Paper Quantity 24 sheets (3 patterns each 8 sheets)Discontinued
- ZENMI Burger bag doggy packIt is convenient to eat without spilling ingredients and sauces such as hamburgers. Since the inner surface is laminated, it suppresses bleeding of oil and sauce, and you can eat it without getting your hands dirty. It is useful in various scenes such as subdividing small sweets, lunch boxes, and... Read MoreDiscontinued