Chopsticks
Other Related Pages
- Wakaizumi Shikki Hexagon ChopsticksA resin with excellent heat resistance, hydrolysis resistance, and chemical resistance. We use the finest raw materials among the eco-chopsticks currently used in the restaurant industry, and have a proven track record of being resistant to deterioration, deformation, and dirt. Reliable chopstick... Read MoreMaterial Syndiotactic polystyrene resin Standard 22.7cm Heat Resistance Temperature (℃) 240 Dishwasher ○ Washing resistance (times) About 1500 Disinfection storage ○
- MARUKEI (KOKUSAI KAKO) PET Hexagon Chopsticks (Pastel Color) (Heat-Resistant and Antibacterial)Anti-slip processing is used on the tips of all chopsticks. The tip has a square shape that prevents food from slipping. The handle has a hexagonal shape that fits comfortably in the hand and is easy to hold. PET is a material that has low water absorption and does not easily stain. Silver ion po... Read MoreSpecification antibacterial Material polyethylene terephthalate Microwave × Dishwasher ○from S$2.79Min. 6 days
- AOBA (Dishwasher Usable) Chopsticks Kouseki 23cmJapanese chopsticks with a stylish dragonfly ball-like color on natural wood. The smooth handle and the rough texture of the chopsticks make it easy to pinch. The length is as long as 23 cm and is recommended for men and those with large hands. Japanese chopsticks carefully made by craftsmen. Hom... Read MorePattern Light stonefrom S$6.19Min. 6 days
- FUKUI CRAFT Echizen chopsticks painted PBTCompatible with washing machines, disinfection storage, and microwave ovensMaterial Polybutylene terephthalate Color (Pattern) Shunuri Heat Resistance Temperature (℃) Microwave oven compatible 200from S$6.39Min. 6 days
- FUKUI CRAFT PBT sculptured chopsticks black dry lacquerSpecification Washing machine compatible Material PBT resin Color Black dried lacquer Heat Resistance Temperature (℃) 200from S$87.99Min. 3 days
- Threeline 22.5cm turtle shell chopsticksDurable PPS chopsticks and SPS chopsticks, high quality PBT coated chopsticks and spoons. We are pursuing the best balance when we get each one.Material PBT (polybutylene terephthalate) Conform to Dishwasher, disinfection storagefrom S$11.99Min. 7 days
- Wakaizumi Shikki Square chopsticks new latticeMaterial PET resin Color Black Heat Resistance Temperature (℃) 100~110 Dishwasher ○ Disinfection storage ○
- AKEBONO Tornado Chopsticks● A tornado-shaped line is applied to the tip of the chopsticks. ● (Utility model, design registration, trademark pending) ● Noodles that are difficult to grasp even for children and elderly people with low grip strength can be put in your mouth. ● Ramen, udon, and soba are easy to grab. ● The ha... Read MoreMaterial Polystyrene (SPS) Heat Resistance Temperature (℃) 200
- MARUKEI (KOKUSAI KAKO) PET chopsticks (heat-resistant and antibacterial)Anti-slip processing is used on the tips of all chopsticks. It is a kind design that firmly holds beans and noodles. PET is a material that has low water absorption and does not easily stain. Silver ion power prevents the growth of bacteria! Uses a safe antibacterial agent. It is hard to get slim... Read MoreSpecification antibacterial Material polyethylene terephthalate Microwave × Dishwasher ○
- ASTEP Highest quality chopsticks "Mashichi chopsticks" with bamboo first tapered beltSafe and secure additive-free manufacturing method that does not use chlorine or chemicals (ultrasonic / ultraviolet treatment) * Patented. We thoroughly pursue the texture and texture, and carry out shaving and polishing many times. Development background and features: The tapered "obi"... Read MoreMaterial Natural bamboo special
- MARUKEI (KOKUSAI KAKO) PBT hexagon chopsticks (antibacterial)Anti-slip processing is used on the tips of all chopsticks. The tip has a square shape that prevents food from slipping. The handle has a hexagonal shape that fits comfortably in the hand and is easy to hold. Silver ion power prevents the growth of bacteria! Uses a safe antibacterial agent. It is... Read MoreSpecification antibacterial Material Polybutylene terephthalate Microwave × Dishwasher ○from S$3.09Min. 2 days
- Daiwa Bussan Wajima Lacquer Chopsticks AzukiFor everyday mealsMaterial Natural wood Mass (g) 70
- KANDA Bamboo chopsticks* Because it is a natural wood, it may bend due to drying. * Wooden chopsticks are not compatible with dishwashers.Material bamboofrom S$1.99Min. 2 days
- MARUKEI (KOKUSAI KAKO) PET chopsticks (pastel color) (heat-resistant and antibacterial)Anti-slip processing is used on the tips of all chopsticks. It is a kind design that firmly holds beans and noodles. PET is a material that has low water absorption and does not easily stain. Silver ion power prevents the growth of bacteria! Uses a safe antibacterial agent. It is hard to get slim... Read MoreSpecification antibacterial Material polyethylene terephthalate Microwave × Dishwasher ○
- FUKUI CRAFT 18-10 Stainless Steel Hollow Chopsticks STCompatible with washing machines, disinfection storage, and microwave ovensMaterial Stainless steel Types of tableware Korean tableware
- MARUKEI (KOKUSAI KAKO) Hylon chopsticks (antibacterial)Anti-slip processing is used on the tips of all chopsticks. It is a kind design that firmly holds beans and noodles. Silver ion power prevents the growth of bacteria! Uses a safe antibacterial agent. It is hard to get slimy and black spots, and 99% of bacteria are killed after 24 hours. (Survey b... Read MoreSpecification antibacterial Material polyamide Microwave × Dishwasher ○
- TKG 18-8 Korean chopsticksMaterial Stainless steel Types of tableware Korean tableware
- FUKUI CRAFT Straight hexagon chopsticks OM PBTCompatible with washing machines, disinfection storage, and microwave ovensMaterial Polybutylene terephthalate Color (Pattern) Black OM Heat Resistance Temperature (℃) Microwave oven compatible 200from S$1.59Min. 2 days
- Arcland Sakamoto Stainless steel chopsticksClean, stainless steel chopsticks. The tip is anti-slip processed. Stainless steel chopsticks * If the product is deformed or damaged, stop using it without repairing or modifying it. Do not place near fire. When using for the first time, wash thoroughly with dish detergent before using. After us... Read MoreSpecification With non-slip tip
- Wakaizumi Shikki Hexagonal ChopsticksA resin with excellent heat resistance, hydrolysis resistance, and chemical resistance. We use the finest raw materials among the eco-chopsticks currently used in the restaurant industry, and have a proven track record of being resistant to deterioration, deformation, and dirt. Reliable chopstick... Read MoreMaterial Syndiotactic polystyrene resin Standard 21cm Heat Resistance Temperature (℃) 240 Dishwasher ○ Washing resistance (times) About 1500 Disinfection storage ○
- KANDA Bamboo charcoal chopsticksSince it is a natural wood, it may bend due to drying. * Wooden chopsticks are not compatible with dishwashers.Material Bamboo Charcoal
- Asahikoyo Edison's Chopsticks IIThe thumb ring has been replaced with a hook, making it more open. Hold it clean and improve your manners!Type Ⅱfrom S$13.99Min. 2 days
- Wabisabi Square wood chopsticksIt has high heat resistance and high durability, and is an inexpensive and very long-lasting product. Boasting high heat resistance (240 ° C), it is compatible with washing machines and storage, making it a product that can be widely used in homes, restaurants, and hospital facilities. General co... Read MoreColor Blackfrom S$1.19Min. 2 days
- Asahikoyo Edison Chopsticks KidsChildren's practice chopsticks that support the correct finger angle You can practice while having fun eating. The connecting part fixes the chopsticks and prevents crossing. Suitable for admission to lower grades of elementary school. * Dishwashers and dish dryers cannot be used as they may ... Read MoreMaterial Body / ABS resin Ring / Silicone rubber Color White Mass (g) 36 Heat Resistance Temperature (℃) Body / 80 Ring / 170from S$16.99Min. 2 days
- ASTEP Highest quality chopsticks "Chopsticks"Safe and secure additive-free manufacturing method that does not use chlorine or chemicals (ultrasonic / ultraviolet treatment) * Patented. We thoroughly pursue the texture and texture, and carry out shaving and polishing many times. Development background and features: The tapered "obi"... Read MoreMaterial Natural bamboo special
- Wakaizumi Shikki Champ chopsticks for business useStrong chopsticks used in school lunches. Wooden reinforced chopsticks that are highly durable and do not easily absorb water.Material Wood Heat Resistance Temperature (℃) 100 Dishwasher ○ Disinfection storage ○from S$7.89Min. 2 days
- Kantoh Plastic Industry Polypropylene chopsticks boxMaterial Polypro Color Ivoryfrom S$3.39Min. 2 days
- Threeline Chopsticks (Azuki)Durable PPS chopsticks and SPS chopsticks, high quality PBT coated chopsticks and spoons. We are pursuing the best balance when we get each one.Material PPS (polyphenylene sulfide) Conform to Dishwasher, disinfection storagefrom S$2.69Min. 7 days
- FUKUI CRAFT Hexagonal grain chopsticks Shunkei (twice) PBTCompatible with washing machines, disinfection storage, and microwave ovensMaterial Polybutylene terephthalate Color (Pattern) Shunkei (2 coats) Heat Resistance Temperature (℃) Microwave oven compatible 200from S$7.29Min. 6 days
- AOBA Visitor chopsticksA simple and durable chopstick set that is convenient for chopsticks for visitors.from S$4.69Min. 2 days
- TKG Petite aid barrier-free chopsticksSpecification Not compatible with washing machines Material Heat resistant ABS resin Surface Treatment Urethane paint Heat Resistance Temperature (℃) 70
- Ishida 3-point support chopsticks for childrenChopsticks for straightening how to hold. The criteria for choosing chopsticks is that one hand spreads the index finger and thumb 90 degrees, and the length of connecting both fingers multiplied by 1.5 is said to be just right for that hand.Material Natural wood, polyester coating Types of tableware Tableware for childrenfrom S$8.39Min. 11 days
- AKEBONO Gourmet noodle chopsticksThe tip has a special star shape that firmly grips noodles. (Design pending, trademark pending) The handle is a pentagonal chopstick that fits your fingers tightly.Specification Washing machine compatible Material Polystyrene (SPS) Heat Resistance Temperature (℃) 200 Allowable Low Temperature (℃) -20
- AOBA Dishwashing visitor chopsticksWakasa-nuri chopsticks (Made in Obama) + chopstick tips with non-slip. The criteria for choosing chopsticks is that one hand spreads the index finger and thumb 90 degrees, and the length of connecting both fingers multiplied by 1.5 is said to be just right for that hand.Material Natural bamboo Conform to Home dishwasher compatible Types of tableware Japanese tablewarefrom S$15.99Min. 11 days