Grip tightly and cut butter! A butter slicer that cuts sharply. It keeps your hands clean and prevents too much butter. Easy to cut butter to a reasonable size! After use, it can be stored in the refrigerator as it is.
It can be scraped from the side of the butter, and the butter does not get dirty easily. Arch-shaped handle that does not hit the butter case with a serrated tip that is convenient for a little use
A knife that can be used while melting butter at body temperature! It is an excellent knife that takes advantage of the good thermal conductivity of aluminum.
A knife that melts butter when it's ready to eat. SpreadTHAT!'S butter knife allows you to quickly scoop and apply cold butter with heat conduction. Besides butter, it can also be used for cheese, peanut butter, chocolate, cream cheese, etc. You can cut the butter into chunks or cut it in... Read More
Type Butter knife Mass (g) 85 Types of tableware Western tableware
With just water, stubborn oil stains can be removed cleanly! Clean with just water, environmentally friendly from the kitchen! Safe with antibacterial and antifungal effects! It easily removes foods and stubborn stains that easily cause corrosion and stains with just water, and is not affected by... Read More
With just water, stubborn oil stains can be removed cleanly! Clean with just water, environmentally friendly from the kitchen! Safe with antibacterial and antifungal effects! It easily removes foods and stubborn stains that easily cause corrosion and stains with just water, and is not affected by... Read More
The rose motif pattern is casually and lightly treated to create an elegant and adorable design while retaining the elegance of traditional Western silverware.
Type knife Material / Finish 18-8 stainless steel / mirror
[VENICE] Western tableware with beautiful simple silver Knife for butter, cheese and jam. The Venice series, a variety of table hardware for different purposes. If you have the same series of tableware, your usual dining table will look a little more fashionable. The surface has a glossy finish.
Lucky wood of quality gathered the best of technology and made it. The elegant flowing curves and beauty of modeling, the perfect balance and three-dimensional effect when you pick it up, and the highly complete design unique to Lucky Wood.