Mugs
Other Related Pages
- PEARL METAL Vacuum convenience store cupA vacuum cup that holds a convenience store cup as it is. Heat conduction is suppressed by the stainless steel vacuum insulation structure, and it exhibits excellent heat retention and cold retention. Compatible with large size hot coffee in convenience stores and regular size iced coffee. It fit... Read MoreTypes of tableware Western tableware
- ASVEL Vacuum insulated mugA vacuum-insulated stainless steel mug with a stylish design and a beautiful metallic shine. Direct drip is possible. You can put coffee dorippa directly on it (it cannot be used depending on the shape) Do not get the desk wet. Since it does not condense, it can be used safely in the office (cond... Read MoreModel Number MG-S330N Types of tableware Western tableware
- PEARL METAL Vacuum convenience store cupCompatible with regular size hot coffee.Types of tableware Western tableware
- THERMOS Vacuum insulated mugA mug with a lid that has excellent heat and cold insulation. Condensation is hard to occur even if ice is added. The outside does not get hot even with hot drinks. Gentle mouthfeel. The attached lid prevents dust and is effective for keeping warm. Made of stainless steel, it will not crack even ... Read MoreMass (g) 200 Capacity (L) 0.35
- Artec Thermal insulation & cold insulation stainless steel mugA mug with a double structure that has excellent heat and cold insulation effects.Material Stainless steel, PP Types of tableware Western tableware
- HARIO Aroma mugA hot glass made of heat-resistant glass. Easy to use with a design that makes it easy to smell the drink. OK to reheat in the microwave.Type For microwave oven Material Heat resistant glass Opening Diameter (Φmm) 75 product name/ type Shot glass Types of tableware Western tableware
- Mitsui Pottery High strength porcelain white mugHigh Strength Porcelain White Series-High Strength Ware. High-strength porcelain is used in schools, nursery schools, kindergartens, hospitals, government offices, etc. nationwide as tableware that is hard to break and has excellent heat resistance by applying and developing fine ceramics technol... Read MoreMaterial High strength porcelain Color White Microwave ○ Dishwasher ○ Types of tableware Western tableware
- MARUKEI (KOKUSAI KAKO) Mug C6It is a product that takes advantage of the characteristics of melamine, which makes it difficult for the bowl to get hot and the drink to cool even when hot drinks are added.Microwave × Dishwasher ○ Types of tableware Western tablewarefrom S$7.89Min. 2 days
- TEMMA SHIKI Milk bottle 90cc with lidIdeal for containers such as pudding, yogurt, and jelly.Material Body / Glass: Lid / Polyethylene Opening Diameter (Φmm) 40from S$14.99Min. 2 days
- HARIO Round Mugs Set of 2Microwave / dishwasher can be used. A set of 2 stylish heat-resistant glass glasses * Microwave: Yes, Dishwasher: YesMaterial Body / heat-resistant glass Mass (g) 223 (2 pieces)
- NARUMI Patia Mug"Patia series" with excellent ease of use with an item structure that emphasizes restaurant use Simple shapes and items that can be used in any food scene. We can also handle a variety of cafe menus. The light and strong body, which has been developed in pursuit of high durability and i... Read MoreMaterial Fine China
- Okazaki Stacking canisterFor storing sweets! Light and unbreakable plastic storage jar. A canister that fits perfectly on the bottom of the storage container and the dent on the lid for stacking. The bottom and lid fit and can be stacked, and can be used in large and small combinations, so it can be stored neatly. Since ... Read MoreHeat Resistance Temperature (℃) 40 Allowable Low Temperature (℃) -10from S$4.29Min. 2 days
- Kantoh Plastic Industry Mug lid (polypropylene)Can be used for both sizes. Compatible with washer.Material Polyprofrom S$2.19Min. 2 days
- Okabe Yoshokki Pittan Cup with SpoutYou can drink without turning your head! Can be boiled and disinfected Since the part that hits the nose is cut, you can drink it comfortably without turning your head. You can check the contents even if you drink it, so you can rest assured. Washer compatible / microwave compatibleMaterial TPX resin Mass (g) 30from S$8.39Min. 2 days
- YAXELL 18-8 double mug (double structure)Material 18-8 stainless steel Types of tableware Western tableware
- PEARL METAL Vacuum Ice Convenience Store Cup <Large>Compatible with large iced coffee sizes.Types of tableware Western tablewarefrom S$22.99Min. 4 days
- MARUKEI (KOKUSAI KAKO) Nakiki Unicup (medium)* This product is for personal use only. * The lid is sold separately.Microwave × Dishwasher ○ Types of tableware Western tablewarefrom S$11.99Min. 2 days
- LEC Anpanman Straw Cup 3 PiecesA convenient straw cup with a lid that can be washed and used repeatedly. It is a 3-color set. Each has a different pattern. It is durable and can be washed and used repeatedly. A convenient cup with a lid. Commercially available straws up to 6 mm in diameter can be used. For scenes such as parti... Read MoreMaterial Body / lid / straw: polypropylene
- SANSHIN KAKO Mug* The product is the main body onlyMaterial melamine Microwave × Dishwasher 〇from S$9.89Min. 2 days
- NORITAKE Bob / Wow MugNoritake BoB / WoW Bob / Wow. Urban modern urban life. Monotone casual wear. The delicate sensibility of the Japanese people expresses the "sand dunes" in the ultimate simplification with a subtle texture expression in a world without color. Depending on the coordination, you can produc... Read MoreTypes of tableware Western tablewarefrom S$13.99Min. 2 days
- Ooi Metal Anodized cup with handMaterial Anodized Types of tableware Tableware for school lunch
- MARUKEI (KOKUSAI KAKO) Nakiki with unicup scale (body)Microwave × Dishwasher ○ Types of tableware Western tableware
- Kalita All Clear Bottle 300Hygienic wide mouth with antibacterial packing makes it easy to clean. Made of glass with little odor transfer. The lid is transparent and the contents can be seen. It is convenient for measuring coffee with a special measure cup.Mass (g) 633 RoHS directive (corresponding to 10 substances) Correspondencefrom S$19.99Min. 2 days
- Lustroware (IWASAKI INDUSTRY) UrbanHeat-resistant AS resin cup ・ Heat-resistant temperature is 100 degrees, so hot water disinfection is possible. Active in a wide range of scenes, from drink cups to wash cups.Material (Main Unit) AS resin Mass (g) 92 RoHS directive (corresponding to 10 substances) Correspondencefrom S$6.19Min. 2 days
- Kantoh Plastic Industry Stack mugIt is a simple melamine cup. Good stacking shape. Eating out / eating outMaterial Melamine resin Color White Microwave × Dishwasher For commercial use Disinfection storage ○from S$6.49Min. 2 days
- ESCO 235ml /mm77x85mm Mug (OD Color)Material AS resin Mass (g) 84 Types of tableware Western tablewarefrom S$3.79Min. 2 days
- Le Creuset Le Cruze MugIt has excellent heat resistance and can be used in microwave ovens and ovens (up to 260 ° C). It is also possible to keep it cool in the refrigerator or freezer. It is easy to remove dirt and easy to clean. Since it does not easily absorb water, it does not easily smell even after repeated cooki... Read MoreMaterial Pottery Size S
- CAPTAIN STAG NEW Freedom + Double Stainless Mug CupHollow double structure that does not easily dissipate heat. A double stainless mug that is hard to squeeze.Types of tableware Western tablewarefrom S$13.99Min. 4 days
- MARUKEI (KOKUSAI KAKO) Mug largeMicrowave × Dishwasher ○ Types of tableware Western tableware
- Threeline Two-handed mugAnimals driving a locomotive with vegetables and fruits. Even in the short time of eating, we will bring you a very peaceful and enjoyable time. Eating out, hospitals, kindergartens, nurseriesMaterial melaminefrom S$9.79Min. 2 days
- ViV Heat resistant pleated mugA light and cute pleated mug. You can use hot or cold drinks, alcohol, etc.Material Heat resistant glassfrom S$43.99Min. 6 days