All Category

Ceramic Pots / Stone Cooking Pot

View : Grid List
Filter

Items 1 - 40 of 189

Set Ascending Direction
  1. SA ceramic heating plate
    TKG SA ceramic heating plate
    * Plate holder is not set.
    Outer Diameter (Φmm)  100 
    from S$22.99
    Min. 2 days
  2. Steak & Pizza plate base (with reinforcement ring)
    EBM Steak & Pizza plate base (with reinforcement ring)
    from S$49.99
    Min. 4 days
  3. Far red pizza plate
    KANDA Far red pizza plate
    Material: If you warm the plate with ceramics, oven, etc., the food made by the far-infrared effect will not cool easily and you can enjoy it.
    Material  Heat resistant porcelain 
    from S$15.99
    Min. 3 days
  4. Salt plate
    Eco Service Japan Salt plate
    The far-infrared effect of rock salt makes the ingredients delicious.
    Rating:
    85%
    from S$6.19
    Min. 2 days
  5. Stainless steel heating plate for PRO SERIES IH
    Arcland Sakamoto Stainless steel heating plate for PRO SERIES IH
    Home clay pots are quickly changed to IH compatible. It supports IH100 and 200V. Just place it in the center of the pottery clay pot or tagine pot, and it is compatible with electromagnetic cookers. Option to lay in a non-IH compatible pot and use it with IH * It may not be detected due to the ma... Read More
    Suitable for  IH100V、200V 
    Rating:
    100%
    from S$8.39
    Min. 2 days
  6. Pincer for Stone Bibimbap Pot
    EBM Pincer for Stone Bibimbap Pot
    A convenient handle that can be used in various ways such as yatko pots, steak plates, and sukiyaki pots.
    Material  Aluminum die casting 
    Rating:
    40%
    from S$11.99
    Min. 2 days
  7. Stacking Bibimbap
    MIYAZAKI Stacking Bibimbap
    A bibimbap pot made of pottery like never before. It is about 30% lighter than stone and can be stacked. An open fire on the stove is also OK. * You can use the separately sold stone-grilled bibimbap cradle.
    Rating:
    73%
    from S$29.99
    Min. 2 days
  8. Chige pottery pot No.2
    KIME CORPORATION Chige pottery pot No.2
    Because it is a special heat-resistant pottery that is resistant to heat, it can be used for a long time, and the style of serving it as it is after cooking it on an open flame is fresh. It has a unique and rustic atmosphere and is wonderful to use as a kimchi or a dish.
    Material  Pottery  Mass (g)  480 
    from S$11.99
    Min. 2 days
  9. Long water stone grilled bibimbap
    TKG Long water stone grilled bibimbap
    It has excellent endothermic and heat retention properties and is energy efficient. Strong against heat and hard to crack. The stone tools are baked and the taste of the simmered food is not lost, so the mineral effect is outstanding. Ingredients are hard to burn and there is little smoke.
    Material  Natural stone (hornblende) 
    from S$66.99
    Min. 3 days
  10. Chige Pottery Pot No. 3
    KIME CORPORATION Chige Pottery Pot No. 3
    Because it is a special heat-resistant pottery that is resistant to heat, it can be used for a long time, and the style of serving it as it is after cooking it on an open flame is fresh. It has a unique and rustic atmosphere and is wonderful to use as a kimchi or a dish.
    Material  Pottery  Mass (g)  640 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  11. Nagamizu Enseki Stone Steak & Pizza Plate with Reinforcing Ring
    EBM Nagamizu Enseki Stone Steak & Pizza Plate with Reinforcing Ring
    Material  stone 
    Rating:
    100%
    from S$78.99
    Min. 4 days
  12. Nagamizu table-top stone grilled plate
    TKG Nagamizu table-top stone grilled plate
    Ishiyaki with far-infrared effect. The stone tool uses a special stone that is resistant to heat and does not break easily. When the stone tool is heated, far-infrared rays are radiated from the surface, which permeates the inside of the food and causes the inclusion effect of the taste, and the ... Read More
    Material  Natural stone (hornblende) 
    Rating:
    73%
    from S$56.99
    Min. 2 days
  13. Chige pottery pot No. 4
    KIME CORPORATION Chige pottery pot No. 4
    Because it is a special heat-resistant pottery that is resistant to heat, it can be used for a long time, and the style of serving it as it is after cooking it on an open flame is fresh. It has a unique and rustic atmosphere and is wonderful to use as a kimchi or a dish.
    Material  Pottery  Mass (g)  880 
    from S$19.99
    Min. 2 days
  14. Hot Plate
    Min Corp. Hot Plate
    Material  Stainless steel 
    Rating:
    80%
    from S$12.99
    Min. 2 days
  15. Korean-style stone-baked bibimbap pan 18cm (with stand)
    PEARL METAL Korean-style stone-baked bibimbap pan 18cm (with stand)
    You can enjoy hot Korean style stone-grilled bibimbap and stone pot dishes at home. The far-infrared effect makes the food delicious. It has high heat retention, so it is hot until you finish eating. With a wooden stand, you can put a hot stone pot on the table
    Rating:
    20%
    from S$55.99
    Min. 2 days
  16. Sakurajima Angle Far Red Plate Stone
    FUKUI CRAFT Sakurajima Angle Far Red Plate Stone
    Material  Stone products (Lava etc.) 
    Rating:
    20%
    from S$46.99
    Min. 2 days
  17. Ishigaki Iron Cast Bibimbap Pan (with floor plate)
    Ishigaki Sangyo Ishigaki Iron Cast Bibimbap Pan (with floor plate)
    Specification  With handle  Suitable for  IH, direct fire  Bottom Diameter (mm)  120 
    from S$46.99
    Min. 2 days
  18. Aluminum Ceramic plate length
    EBM Aluminum Ceramic plate length
    Material  Aluminum 
    Rating:
    27%
    from S$21.99
    Min. 4 days
  19. Wooden pizza plate
    Kusakabe Wooden pizza plate
    Material  Rubber wood 
    Rating:
    80%
    from S$43.99
    Min. 3 days
  20. Heat-resistant pottery chige hot pot (black finish)
    EBM Heat-resistant pottery chige hot pot (black finish)
    Bring out the deep taste of food.
    Type  13.5cm  Inner Diameter (Φmm)  125  Outer Dimensions, Diameter x Height H (Φmm × mm)  135×70  maker part number  7251831 
    from S$16.99
    Min. 2 days
  21. Gourmet Stone
    Min Corp. Gourmet Stone
    Gourmet stones made of special ceramics make the best use of the taste of the ingredients, bring out the mellow natural taste, and bake deliciously from the inside. Resistant to heat and withstands open flames. (It will not crack even if it is rapidly heated and cooled.) It has a high far-infrare... Read More
    Material  Ceramic 
    from S$55.99
    Min. 3 days
  22. Sakurajima round far red plate stone
    FUKUI CRAFT Sakurajima round far red plate stone
    Material  Stone products (Lava etc.) 
    from S$46.99
    Min. 7 days
  23. Nagasui stone ware multi-plate
    TKG Nagasui stone ware multi-plate
    Material  Natural stone (hornblende) 
    from S$67.99
    Min. 3 days
  24. Ceramic Plate Grill Stone
    Artec (Japanese paper) Ceramic Plate Grill Stone
    Far-red emission. Super heat resistant reinforced ceramic plate. Moisture remains and it is baked softly.
    Material  Ceramic  Mass (g)  300 
    from S$21.99
    Min. 9 days
  25. Aluminum round ceramic plate
    Min Corp. Aluminum round ceramic plate
    The dish is coated with 3 layers of fluorine * Cannot be used with an open flame on the stove.
    Material  Aluminum 
    Rating:
    70%
    from S$29.99
    Min. 3 days
  26. Nagamizu stone-plated round plate
    TKG Nagamizu stone-plated round plate
    Material  Natural stone (hornblende) 
    from S$78.99
    Min. 3 days
  27. Protection plate for stone grilled bibimbap
    Matsunaga Protection plate for stone grilled bibimbap
    Protects wooden stands and trays from hot stone-grilled bibimbap.
    Rating:
    100%
    from S$3.69
    Min. 4 days
  28. Long water far red stone grill plate without round handle
    EBM Long water far red stone grill plate without round handle
    The far-infrared effect of natural stone makes it very delicious.
    Material  stone 
    Rating:
    100%
    from S$89.99
    Min. 4 days
  29. Bio bibimbap
    KIME CORPORATION Bio bibimbap
    It is a highly heat-resistant product that allows you to easily enjoy stone-grilled bibimbap, and can be cooked quickly over an open flame.
    Material  Pottery 
    Rating:
    100%
    from S$24.99
    Min. 3 days
  30. Sea stone pot stone
    EBM Sea stone pot stone
    * Since the 200V electromagnetic cooker is extremely powerful, the volume should be medium or less to prevent deformation and safety of the pot, and pay close attention to the state of the pot and the internal temperature. * Usually, the large stone contains about 3 to 4 stones, and the small sto... Read More
    from S$33.99
    Min. 16 days
  31. Sea stone pot stone
    KANDA Sea stone pot stone
    Usually, there are about 8 to 8 large stones and about 70 to 80 small stones. Since it is a natural product, it may crack depending on the frequency of use.
    Material  lava 
    from S$35.99
    Min. 7 days
  32. Grilled taste pottery pot
    Artec (Japanese paper) Grilled taste pottery pot
    Bake without butter or oil. That's why it's healthy. It does not emit smoke easily and has little odor. Frozen food meat, shrimp and hamburger can be baked as it is without thawing. (Because it is thawed inside and outside by far-infrared heat, you can cook the deliciousness as it is with... Read More
    Material  Heat resistant soil  Mass (g)  400 
    from S$33.99
    Min. 3 days
  33. Yamato ceramic plate pan (aluminum)
    TKG Yamato ceramic plate pan (aluminum)
    Material  Aluminum  Mass (g)  390 
    from S$29.99
    Min. 3 days
  34. Long water far red stone grilled bibimbap
    EBM Long water far red stone grilled bibimbap
    The far-infrared effect keeps the flavor of the ingredients and makes delicious dishes.
    from S$99.90
    Min. 4 days
  35. Aluminum tile type ceramic plate ware
    EBM Aluminum tile type ceramic plate ware
    Material  Aluminum 
    from S$46.99
    Min. 4 days
  36. Far red mini
    EBM Far red mini
    It can be heated in an oven or on an open flame where the moisture remains and it is baked softly. Since the stand and the pan are integrated and have legs, there is no need for a floor plate and it does not take time to set up. It has a heat retaining effect of about 30 minutes after heating. Si... Read More
    Material  Ceramic Toishi pottery 
    from S$26.99
    Min. 4 days
  37. Long water stone grilled multi plate with aluminum frame
    TKG Long water stone grilled multi plate with aluminum frame
    Makes the meat juicy without letting it escape. By using a natural stone plate, it has good heat retention, even baking, and even heating gives a soft finish.
    Material  Natural stone (hornblende) 
    from S$99.90
    Min. 3 days
  38. Long water far red stone grill plate with square handle
    EBM Long water far red stone grill plate with square handle
    The far-infrared effect of natural stone makes it very delicious. We use rare amphibole (natural stone) from Jangsu-gun, Jeollabuk-do, South Korea.
    maker part number  3667500 
    from S$249.90
    Min. 4 days
  39. Aluminum bowl
    Min Corp. Aluminum bowl
    The dish is coated with 3 layers of fluorine
    Material  Aluminum  Type  Deep 
    from S$39.99
    Min. 3 days
  40. Long water Far red Stone grilled bibimbap No ring
    EBM Long water Far red Stone grilled bibimbap No ring
    The far-infrared effect keeps the flavor of the ingredients and makes delicious dishes.
    Material  stone 
    from S$78.99
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 189

Set Ascending Direction