Hot Pot Pads
Other Related Pages
- SUNCRAFT Silicone hot matSince it is made of silicon, it is not slippery and has excellent heat resistance. It can be used for various purposes such as pot holders, pot holders, and opening bottle lids.Material Silicone rubber Mass (g) 98 Heat Resistance Temperature (℃) -50~+200 Allowable Low Temperature (℃) -50℃
- PEARL METAL Silicone potbedMade of silicone rubber that is resistant to heat and does not slip easily.Material Silicone rubber Heat Resistance Temperature (℃) 220
- EBM Wooden Square Placemat PanThe natural grain and shade of natural acacia wood creates a warm and luxurious feel. Acacia, which grows quickly and is attracting attention as an eco-friendly material, is hard and sticky, and is resistant to impact.Material Natural wood acaciafrom S$3.09Min. 2 days
- No Brand Silicon multi-sheetMade of soft silicone that is resistant to heat. It can be stored in a small space. Dishwasher compatible. For pots, mittens, lid opening, etc.from S$5.99Min. 2 days
- GS Home Products Japan Silicone matIt can be used to lay pots, grab the handles of pots and kettles. Material: Silicon rubber (heat resistant temperature 260 ℃)Material Silicon Diameter (Φmm) 182from S$13.99Min. 2 days
- EBM Nabeshiki MaruNatural wood grain and shades create a warm and luxurious feeling.Material Grilled cedarfrom S$2.69Min. 2 days
- DULTON Aluminum trivetMaterial Aluminum Mass (g) 160 Outer Diameter (Φmm) 180
- Shinko Tempered Glass Kitchen Top MatProtects countertops and countertops from dirt and scratches. Effective use even on the range where nothing could be placed. With a heat-resistant temperature of 200 degrees, skillet dishes can be served on the table immediately. Make your kitchen or table gorgeous. Made of tempered glass that is... Read Morefrom S$13.99Min. 11 days
- KANDA White potbedA combination of pots and pots creates an Asian taste. Tsubame unglazed sand pot Deep one-handed 15 cm and pots are combined.Material Rattanfrom S$7.39Min. 4 days
- TORUNE Nabeki Steel CircleSturdy wire pot (with legs) A metal pot with a beautiful steel luster. With legs that keep the table and kitchen counter from getting hot. Sturdy construction.Material / Finish Steel / chrome plating RoHS directive (corresponding to 10 substances) Correspondence
- TKG TKG Check Pattern Mat Pot HolderMaterial 100% cotton, back: silicon processingfrom S$7.59Min. 3 days
- Azuma Woodworking Yakisugi round hole lighted boardMaterial Akita cedar woodfrom S$7.59Min. 3 days
- Belca Tempered glass kitchen top plateMade of tempered glass. A glass plate on which a hot pot can be placed. Durable and easy to clean. The side of the stove and the table are gorgeously produced. Also active as a pot. Also active as a cutting board. Skillet dishes are ready to go to the table. Also to prevent scratches on the kitch... Read MoreColor Wood Heat Resistance Temperature (℃) 200from S$22.99Min. 8 days
- TORUNE Nabeki Steel SquareSturdy wire pot (with legs) A metal pot with a beautiful steel luster. With legs that keep the table and kitchen counter from getting hot. Sturdy construction.Material / Finish Steel / chrome plating RoHS directive (corresponding to 10 substances) Correspondencefrom S$7.59Min. 6 days
- Richell Pekka Flower IH MatMaterial Silicone rubber Color Pink Heat Resistance Temperature (℃) 200from S$13.99Min. 8 days
- Arcland Sakamoto Wooden potbedIt is a pot type with a grilled pattern. It will be a little fashionable. For pots, etc.Specification Baked pattern
- VitaCraft Hot matIt is a colorful silicone pot. Since it has excellent heat resistance, it is not only ideal for laying pots, but it is also very convenient because it can be used in various ways such as holding pots, preventing slipping, and opening the lid of bottles. You can also wash it in the dishwasher. A s... Read MoreMaterial Silicone resin Mass (g) 118from S$29.99Min. 6 days
- KAWASAKI PLASTICS Vegetable club colorful's silicone mat with suction cupSilicone mat with suction cups on the back that won't slip even when laid For laying pots, for slip protection, and for opening bottle lidsSpecification Dishwasher compatible Material Silicone resin Mass (g) 90 Heat Resistance Temperature (℃) 220from S$13.99Min. 5 days
- mastrad Mastrad square pot holderIt can also be used as a potholder or a pot spreader. ・ Heat resistant temperature: 250 ℃Color Redfrom S$22.99Min. 3 days
- PEARL METAL FEEL Cast iron pan (enameled)Durable iron casting pot sill. Enamel processing that is rust-resistant and easy to clean.Mass (g) 338
- TORUNE Wood grain NabekimaruNatural wood pot sill Easy-to-use natural wood pot sill. Gentle natural bamboo material.Material Natural wood (rubber wood) RoHS directive (corresponding to 10 substances) Correspondencefrom S$9.59Min. 6 days
- Shinko Tempered glass kitchen top plateProtects countertops and countertops from dirt and scratches. It is a plate that protects and protects the top surface of the kitchen counter and kitchen counter from hot pots and scratches during cooking, mainly in the system kitchen. It is a tempered glass that is hard to break, and even if it ... Read Morefrom S$13.99Min. 11 days
- CAPTAIN STAG Blanche cooler bagConvenient for keeping food and drinks cool. When not in use, it can be folded and stored compactly.from S$4.99Min. 4 days
- EBM Walla NabeshikiThe natural grain and shade of natural acacia wood creates a warm and luxurious feel. Acacia, which grows quickly and is attracting attention as an eco-friendly material, is hard and sticky, and is resistant to impact.Material Natural wood acaciafrom S$26.99Min. 4 days
- EBM Yakisugi Nabeshiki BearThe natural grain and shade of natural acacia wood creates a warm and luxurious feel. Acacia, which grows quickly and is attracting attention as an eco-friendly material, is hard and sticky, and is resistant to impact.Material Natural wood acacia maker part number 5279100from S$12.99Min. 4 days