Coasters
Other Related Pages
- MIYOSHI Coaster blackIt is a product that solves "ink odor" and "absorption" because it uses black base paper instead of solid printing on a white coaster.Material Paper
- MIYAZAKI Casa CoasterA gorgeous supporting role that colors the table. A slightly different nuance that cannot be expressed with a cloth mat. With 16 kinds of abundant variations, the table will be splendidly produced. Since it can be easily wiped off, it does not easily stain and can be washed with water.Material 70% polyvinyl chloride, 30% polyester Shape Square Heat Resistance Temperature (℃) 120
- HONESTY Karari Diatomite CoasterIt has outstanding water absorption so that you can feel that the water droplets disappear! Diatomaceous earth that can be dried in a microwave oven! It is very hygienic because germs disappear by heating in a microwave oven. All natural materials are used, so you can use it with confidence.Shape Square
- Nippon SUNLEO Race coasterContains 100 sheets. It is a product made by pulling out thick water-absorbent paper in a lace shape. A small consideration for our important customers.Material 100% Pulp Shape Roundfrom S$16.99Min. 2 days
- PEARL METAL Oven Chef Cork Trivet Mat RoundSuitable for 15cm deep dish, 15cm deep dish with hand Material cork Shape Round type Diameter (Φmm) 145
- SHIMOJIMA CoastersA paper coaster with a thickness of 0.5 mm. It can be widely used for restaurant events.Material Coaster paper Color Whitefrom S$14.99Min. 2 days
- TORUNE Coaster Cork 8 MaruMaterial cork Shape Round Mass (g) About 22 Quantity (pieces) 1
- KINDAI Refre coasterAn eco-friendly coaster made from planted forest paper.Material Paperfrom S$3.09Min. 2 days
- KOYANAGI Wooden cork coaster roundMaterial Natural wood cork Shape Round Inner Diameter (Φmm) 76 Outer Diameter (Φmm) 95
- SHIMBI Symbi Suede Coaster RoundThe points are the unique texture of suede and excellent water absorption.Material PVC leather (flocked) Shape Roundfrom S$3.39Min. 3 days
- SHOBIDO Paper coaster ShinmaruMaterial Paper Shape Round Diameter (Φmm) 90
- Art Nap MCP Paper Coaster MaruA surface embossed base paper with excellent water absorption by adding linter (20% cotton) to wood pulp.Material Wood pulp + linter (cotton) Shape Round Outer Diameter (Φmm) 90from S$19.99Min. 2 days
- EBM 18-8 Coaster with color rubberMaterial 18-8 stainless steel, silicon rubber Shape Roundfrom S$3.89Min. 2 days
- Daikoku Industry Four Seasons CoasterIt is a coaster that depicts the image of the four seasons. Please choose according to the season. Customers will not get bored.Shape Square
- TORUNE Coaster Cork 8 cornerMaterial cork Mass (g) About 25 Quantity (pieces) 1
- TORUNE Wood Coaster Net CornerIt is a coaster with a simple design.Material Natural tree + netfrom S$3.39Min. 2 days
- Art Nap Japanese coasterA disposable Japanese-style coaster with Japanese paper pasted on one side.
- MORIYAMA KOGYO Miyako Coaster MaruMaterial 50% polyester, 50% acrylic Shape Round
- FUKUI CRAFT Corner coaster lattice 5 pieces PVCSince the sponge is stuck on the back, it is hard to slip and absorbs water droplets.Material Vinyl chloride Shape Square
- Art Nap Commercial use coaster HanamaruMaterial Wood pulp + linter (cotton) Shape Round Diameter (Φmm) 90from S$11.99Min. 2 days
- Kambe International Bar mat (made of rubber)The synthetic rubber bar mat absorbs the impact of the glass on a counter such as marble, and has the effect of soundproofing and preventing damage.Material Rubberfrom S$46.99Min. 3 days
- TORUNE Wood Coaster Corknet MaruNatural wooden coaster A combination of natural wood and cork. Condensed water droplets are less likely to spill. A knitted laying that prevents the placed glass from slipping.Material Natural tree, net Shape Round type Diameter (Φmm) About 95 RoHS directive (corresponding to 10 substances) Correspondencefrom S$3.99Min. 2 days