Salt & Pepper Shakers
Other Related Pages
- IWAKI Sprinkle Bottle with LidMaterial Heat resistant glass Heat Resistance Temperature (℃) Lid / 90, spout / 120, packing / 200
- RISU Stabia Lux powder seasoning containerThe amount can be adjusted in 3 steps.Material Body / Glass, Lid / PP, Cap / AS resin
- Richell Brio powder seasoning containerBy rotating the lid, you can select 3 levels of holes, and you can adjust a small amount or a large amount.
- ASVEL Forma My Style Salt HolderMaterial Body = soda glass, lid = stainless steel Diameter (Φmm) 44from S$6.69Min. 2 days
- ASVEL HG Salt Container with LidA series of high-quality stainless steel tops and glass bodies. One-touch lid that is easy to open and close!Diameter (Φmm) 53from S$8.69Min. 2 days
- Lustroware (IWASAKI INDUSTRY) LET'S seasoning containerA long-selling tabletop product series with an orthodox shape and a Japanese taste. It has been patronized not only for general households but also for business use for many years.Color Let's black Diameter (Φmm) 42 Material (Main Unit) AS resin Mass (g) 58 Material (Lid) AS resinfrom S$5.99Min. 6 days
- Ninomiya Crystal Pepper shakerCan be set on the caster tray.Material Lid: Stainless 18-8 Body: Soda glassfrom S$15.99Min. 3 days
- RISU Noble salt and pepper shakerMass (g) 98 Heat Resistance Temperature (℃) 70from S$13.99Min. 3 days
- IWAKI Salt and pepper shaker with lidMaterial Heat resistant glass Heat Resistance Temperature (℃) Lid / 90, spout / 120, packing / 200from S$14.99Min. 3 days
- RISU Bloom salt and pepper shakerMaterial Body / lid: PMMA washer: PP / PE Mass (g) 70 Heat Resistance Temperature (℃) 70from S$8.69Min. 6 days
- BERARD Berard Olive Wood Salt KeeperOlive wood is very hard, and no single grain pattern is the same. It also has an antibacterial effect and is hygienic. A container that does not allow salt to get wet. The lid can be opened and closed with a slide. * Since it is a natural olive wood, the size is a guide.from S$119.90Min. 3 days
- ENTEC B ・ B series salt holderWasher-compatible tableware disinfection It can withstand drying, sterilization, and disinfection in the storage.Material Polycarbonate Heat Resistance Temperature (℃) 140from S$7.69Min. 5 days
- SANO SEISAKUSYO MS 18-8 pepper shakerMaterial 18-8 stainless steel Mass (g) 140from S$19.99Min. 3 days
- ENTEC B ・ B series with pepperWasher-compatible tableware disinfection It can withstand drying, sterilization, and disinfection in the storage.Material Polycarbonate Heat Resistance Temperature (℃) 140from S$7.29Min. 6 days
- SANO SEISAKUSYO MS 18-8 salt holderMaterial 18-8 stainless steel Mass (g) 140from S$18.99Min. 3 days
- TKG Exio salt and pepper shakerEXSIO EXSIO seriesHeat Resistance Temperature (℃) 70from S$13.99Min. 3 days
- EBM Salt and pepper shakerHandmade products made by glass craftsmen one by oneMaterial Glass maker part number 6745000from S$11.99Min. 4 days
- TKG TKG stick rock saltRich in natural minerals, it makes the ingredients delicious.from S$29.99Min. 3 days
- Todai Hellas pepper shakerI tried to incorporate special painting technology into tableware. By applying multiple layers of paint, we have completed a gentle color that does not easily get scratched at high temperatures.Material Brassfrom S$53.99Min. 3 days
- EBM Phuket Woody Salt BoxMaterial Methacrylic resin Number of Holes 3 holes Heat Resistance Temperature (℃) 100 maker part number 6636500from S$8.69Min. 4 days
- TKG Pipette series salt holderColor White Heat Resistance Temperature (℃) 70from S$11.99Min. 3 days
- Kanedai Shirokiya With iron sand salt (1 hole)* Salt only.Material porcelainfrom S$9.59Min. 9 days
- Kanedai Shirokiya ZEN Kosho entered (3 holes)The FUSION series is based on Japanese style and incorporates the taste of pure white Western tableware.Material porcelainfrom S$9.69Min. 9 days
- TABLECRAFT TC+ salt & pepper shakerUltra-mini size salt & pepper shaker ・ If you use a dedicated conduit track, you can create a smart counter. * Condiment trucks are sold separately. * Peppers and salt with large grains cannot be used.Material Body/glass, lid/chrome plating Hole Diameter (Φmm) About 1.5from S$3.09Min. 4 days
- TAKEYA CHEMICAL INDUSTRY FRESH LOCK Spice Bottle 1-HoleA lightweight, airtight plastic container that is resistant to impact and does not break even when dropped. Moisture is blocked with silicone packing. Convenient 110ml size for refilling seasonings. Convenient to handle with one hand while cooking. The lid is transparent, so you can see the conte... Read MoreColor Green Mass (g) 42from S$4.99Min. 7 days