Cookware
Bats, food containers, and cooking aids (cooking utensils) are tools that are used for cooking in general kitchens and restaurant kitchens. This includes containers for long-term or temporary storage of ingredients, tools to hold in your hand, and ideas that make cooking easier. More specifically, rice vats and vegetable stockers for long-term storage, and bats and balls for use during cooking. There are a wide variety of utensils used for cooking, such as cooking, weighing, lowering, mixing, and sieving, and you can choose the one that suits your purpose.
Other Related Pages
- MonotaRO Table DusterA table duster that you can choose from thin and thick. It dries faster and is easier to use than cotton-based wipes. It is a supple material with good water absorption, so it is easy to squeeze. For cleaning tables, etc. * Please wash your hands with a neutral detergent for the kitchen. * Please... Read MoreMaterial Rayon, polyester
- ENTEC High Pack (Square Type)Great for storing samples. A wide variety of sizes from mini size to jumbo size. Food storage containers that are easy to stack. Entec's High Pack is pigment-free and has a colorless finish. For organizing parts. For kitchen, kitchen, food storage and storage. * The lid of the high pack may b... Read MoreSpecification With antibacterial agent Shape Square Material (Main Unit) PP (polypropylene) Heat Resistance Temperature (℃) (Body) -20 to 120, (Lid) -30 to 60 Material (Lid) EVA resin RoHS directive (corresponding to 10 substances) Correspondence Microwave ○ (excluding lid)
- MonotaRO Table Dishcloth Roll TypeCompared to cotton-based cloth, it dries faster and is a supple material with good water absorption, making it easy to squeeze. Since it is perforated, it can be easily cut to a size that is easy to use. For cleaning tables, etc. * Please wash your hands with a neutral detergent for the kitchen. ... Read MoreMass (g) About 130
- SAMPO SANGYO (UK) 18-0 Stainless Shallow BatA stainless steel (SUS430) bat that is often used in experiments and in kitchens and kitchens.Material Stainless steel 18-0 (SUS430) Product Type Tray
- AG (AKAGAWA KIBUTSU INDUSTRIAL) 18-8 Deep Square Stainless Steel TrayA bat with 13 items and a wide range of sizes. Since it has a taper, it does not take up space during storage. Food preservationMaterial Stainless steel 18-8 (SUS304) Product Type Tray
- MonotaRO Hole Punch for Spray CansA hole puncher for spray cans that can be used with both thin and thick cans. The spike part has a rubber cap to prevent the contents from scattering. 【how to use】 1. Release the remaining gas in a place where there is no fire in advance. 2. Hold the can with one hand, open the handle of the ho... Read More
- MonotaRO Drainer Net PE for Triangular CornerIt catches small debris in the triangular corners and keeps the kitchen clean. For draining triangular corners. * Do not use for any purpose other than its intended purpose. * Do not place near fire or in places with high temperatures. * Do not wash away oily or hot items. * Please do not pour cu... Read MoreMaterial PE Color Blue Mass (g) 120 Type For corner sink strainer
- CLOVER (Oya Seisakusho) Stainless Steel Deep Trays SetMaterial SUS304 Product Type Tray
- MonotaRO Drainer net Non-woven fabric for triangular cornerThe triangular corner catches small debris and keeps your kitchen clean. Because non-woven fabric is used, it absorbs oil and is hard to get slimy, suppressing the generation of bad odors. For draining triangular corners. * Do not use for any purpose other than its intended purpose. * Do not plac... Read MoreMaterial Non-woven Color White Mass (g) 82 Type For corner sink strainer
- HARIO Paper Filter for V60 (Packed)A paper filter for Hario V60 transparent dripper.Suitable for For Hario V60 transparent dripper
- Lustroware (IWASAKI INDUSTRY) Keeper lock typeIt is a down-lock type that does not protrude the lock part and is easy to handle. A large, highly airtight lock-type storage case that uses hollow packing and is suitable for storing large dry matter and rice. Made of highly transparent polypropylene with high visibility of the contents, it also... Read MoreShape Square Material (Main Unit) Polypropylene Material (Lid) Polypropylene Material (Gasket) Silicon rubber
- Asahi Kasei Home Products Ziploc ContainerA light and durable plastic storage container. With a heat-resistant temperature of 140 ° C and a cold-resistant temperature of -20 ° C, it can be stored frozen and heated in a microwave oven together with the lid. Different sizes can be stacked and stored, and can be stacked and stored when not ... Read MoreMaterial Container and lid: Polypropylene Microwave ○
- TRUSCO Stainless Deep Square TrayWe have a wide variety of sizes from large quantities to small quantities. Can be used for food. * Only TQB1 is available.Material Stainless steel (SUS304) Product Type Tray
- TRUSCO Stainless Steel Deep Set BatYou can select the size according to the material. Can be used for food.Material Stainless steel (SUS304) Product Type Tray
- ASVEL Unix Tightlock (Antibacterial)Securely sealed with a 4-point lock with packing. Prevents juice leakage without losing freshness. Comes with a convenient capacity scale. Silver ion antibacterial processing. The packing can be removed and washed. Microwave compatible (You can use it in the microwave by removing the lid.) * Plea... Read MoreShape Square Material (Main Unit) PP (polypropylene) Heat Resistance Temperature (℃) -20℃~+140℃ Material (Lid) PP (polypropylene) Material (Gasket) Silicone rubber
- Hashimoto Cloth Counter Cloth (Thin Regular Size)It is hygienic because it is easy to remove dirt and dries quickly, so the number of bacteria attached is small. We have a wide variety of colors so that you can use them according to your needs.Material Rayon, polyester Type Thin Basis Weight (g/m2) 46 (weight)
- SUGICO 18-8 Water Measuring Cup (with Pouring Spout)An all-stainless steel measuring cup with excellent corrosion resistance. Raw material movement and weighingMaterial Stainless steel 18-8 (SUS304) Scale Yes Conform to Dishwasher, dryer
- BENKEI (benkei-homma) 18-8 Batton Mesh Tray Deep Type (11 Mesh)Made of all stainless steel, it is resistant to heat and can be sterilized at high temperature. Since the legs are attached to the bottom of the main body frame, it can be drained even if it is placed on the floor as it is. It is a popular product for draining food and cleaning various parts.Material Stainless steel 18-8 (SUS304)
- Lustroware (IWASAKI INDUSTRY) Jumbo KeeperThe contents are clear and the airtightness is excellent. It is a long-selling container from the beginning when rustroware was commercialized in Japan. It is a product that can withstand professional use by combining a highly transparent polypropylene body with a polyethylene lid that is soft an... Read MoreType Jumbo keeper Shape Square Material (Main Unit) Polypropylene Material (Lid) Polyethylene
- SANPLATEC Tight boxSilicone packing is incorporated in the lid. The clasp is made of stainless steel that does not easily rust. As it is highly airtight, it can also be used as a lunch box. Suitable for storing electronic parts and precision parts. The lid is transparent so that you can observe the inside and stack... Read MoreMaterial Clasp / Stainless Steel (SUS430) Shape Square Material (Main Unit) PP (polypropylene) Function With lock function Heat Resistance Temperature (℃) Body / 70, lid / 80 Material (Lid) AS resin Material (Gasket) Silicon rubber
- Shinwa Rules Home Thermo Digital Kitchen Thermometer for CookingDrip-proof structure. The temperature can be measured simply by operating the ON / OFF switch. Since the temperature measuring part is long, it can be used safely. A thermometer that measures the temperature of ingredients * Do not use or store the product beyond the measurement range.Included Accessories Cap, battery (1 piece) Mass (g) 21 (including cap battery) Measuring Range (℃) -30~250 Accuracy (℃) 0 ~ 100 ℃ / ± 1, other / ± 2 Digit Number of Display 4 digits Drip-proof structure JIS Class 2
- Hashimoto Cloth Counter Cloth (Thick Regular Size)It is hygienic because it is easy to remove dirt and dries quickly, so the number of bacteria attached is small. We have a wide variety of colors so that you can use them according to your needs.Material Rayon, polyester Type Thick Basis Weight (g/m2) 64 (weight)
- Lustroware (IWASAKI INDUSTRY) Food KeeperGreat for storing samples. The contents are clear and the airtightness is excellent. It is a long-selling container from the beginning when rustroware was commercialized in Japan. It is a product that can withstand professional use by combining a highly transparent polypropylene body with a polye... Read MoreShape Square Material (Main Unit) Polypropylene Material (Lid) Polyethylene
- Shinkigosei (TONBO) Sealed Food ContainerClean and secure Ag (silver) ion, SIAA compliant antibacterial processing. The size is easy to use and the degree of sealing is excellent. The main body is compatible with microwave ovens.Material (Main Unit) Polypropylene (PP) Heat Resistance Temperature (℃) -20 to 140 (body) -30 to 70 (lid) Material (Lid) Polyethylene (PE) Microwave ○ (excluding lid)
- Shinkigosei (TONBO) Square basin jumbo with stopperIt is a product conforming to the Food Sanitation Law. The square type is easy to use because it does not take up wasted space. Comes with a hose stopper and a drain plug.Material Polypropylene (PP) Heat Resistance Temperature (℃) -10~120
- AG (AKAGAWA KIBUTSU INDUSTRIAL) 18-8 Deep Tray SetAll 19 items and sizes are also abundant. For food storage, etc.Material Stainless steel 18-8 (SUS304) Product Type Tray
- MonotaRO Drainer net Non-woven fabric For drainageKeep your kitchen clean by catching small debris in the drain. Because non-woven fabric is used, it absorbs oil and is hard to get slimy, suppressing the generation of bad odors. For draining the drain. * Do not use for any purpose other than its intended purpose. * Do not place near fire or in p... Read MoreMaterial Non-woven Color White Mass (g) 88 Type For drain
- Aisen Combined drainer net stocking typeSince it is finely knitted, it is a draining net that can be used as both a drainage port and a triangular corner, catching small dust without letting it escape and draining water. As it is a stocking type, it can be expanded and contracted for a perfect fit and easy to install.Material Polyester, polyurethane
- ASVEL Unix Kitchen ContainerComes with packing to improve airtightness. It is a lock method that opens and closes easily. It has a scale on the main body. If it is the same size, it can be stacked up to 3 levels. * Microwave cannot be used.Shape Square Material (Main Unit) PP (polypropylene) Heat Resistance Temperature (℃) -20~110 Material (Lid) PP (polypropylene) Material (Gasket) Silicone rubber Material (Buckle) ABS resin
- IIZUKA Silicone Clean SpatulaMaterial Silicon rubber Spatula Width W x Total Length (Handle) (mm) 55×255 Heat Resistance Temperature (℃) -20~230
- TKG TKG All Stainless Steel Kitchen ScissorsA combination blade with a wide blade that cuts cleanly and a thin blade that can be used for fine work and piercing. A serrated edge blade with a long-lasting sharpness that does not slip because it has a fine wavy blade on one side of the blade. Disassembly cleaning mark.Material SUS420J2
- TKG TKG Stainless NEW Mammoth Strainer* 25 cm to 50 cm is with horizontal band reinforcement.Material Stainless steel (SUS202)
- KYOCERA Scissors SharpenerBy using a ceramic whetstone, sharp sharpness is revived.
- TKG Stainless Square TrayHACCP compatible Square bat that is easy to clean and hygienic! Since the bat is not curled, there is no need to worry about dirt getting into the gaps, and the dirt can be easily wiped off, making it hygienic.Material Stainless steel Product Type Tray
- Shinkigosei (TONBO) TONBO Assist DrainerHygienic to use with antibacterial treatment. It is a design that is easy to wash with a set of a draining basket and a bucket.Material Polypropylene (PP) Heat Resistance Temperature (℃) 120
- SEKISUI Corner basket mellow timeIdeal for drying after cleaning.Material PP (polypropylene) Color Light green
- EBM PRO 18-8 Mixing Ball18-8 stainless steel balls (18cr-8Ni). An invisible thin film called an "oxide film" is formed on the surface of stainless steel by a chemical reaction with oxygen in the atmosphere, and this oxide film acts as an anticorrosive action to protect the stainless steel from rust.Material 18-8 stainless steel
- KANDA Rubber Spatula* Color cannot be specified. (Yellow / Blue)Material (Handle) ABS Material (Hela) Silicone rubber
- LEC Auxiliary Plate for MagnetMagnet products can be easily attached to walls that do not have magnets. Since it is attached with a suction sheet, it can be used repeatedly and does not leave any peeling marks. For magnet products.Material Body: Stainless steel plate Type Auxiliary plate Type of Terminal Fitting magnet