Suitable for measuring alcohol solution.
* The alcohol concentration of alcohol cannot be measured.
Mass (g) 160 Scale Minimum scale: 1% Measuring Accuracy 0~50%/±1%、50~80%/±2.5% Measuring Range (%) 0~80 Target of Measurement ethanol As ONE Part Number 3-6527-01
Easy operation of power ON and measurement button. High-precision measurement of ± 0.1% in the practical range of measurement accuracy of 0.0 to 2.0%. The salinity is displayed in% and at the same time as "light", "normal", and "karai".
Mass (g) Approx. 25 (including batteries) Operating Temperature Range (℃) 0~80 Power Supply CR1616 (DC3V) x 1 (with test battery) Measurement Method Electric conductivity method Measuring Range (%) 0.0~5.0 Resolution 0.1% Function Automatic temperature compensation As ONE Part Number 1-5793-01
A portable salt meter that uses a separate sensor. Dual display of temperature and salt content. It uses a sensor probe and can be measured by immersing it directly in what you want to measure. You can easily measure the salinity (%). With auto power off function. (If there is no operation for 30... Read More
Mass (g) 135 Power Supply 3 x AAA batteries (sold separately) Measurement Method Electric resistance type Measuring Range (%) 0~10 Resolution 0.1% RoHS directive (corresponding to 10 substances) Correspondence
It is possible to measure high-concentration salt content up to 10%. The large LCD is easy to read and easy to handle. With densitometer, waterproof front panel, automatic temperature compensation function, data hold function, and battery consumption display function.
For salt concentration contr... Read More
Included Accessories Trial battery, probe, instruction manual Mass (g) 270 (including batteries) Power Supply 006P(9V)×1 Measuring Range (%) Salinity from 0 to 10 (% weight) Display Resolution (%) 0.01 salinity Power Consumption (mA) About 5 Operating Ambient Temperature (℃) 0~50 Accuracy ± 0.5% salinity (at 23 ± 5 ° C) As ONE Part Number 1-6556-01 Operating humidity (%) 80RH or less Temperature compensation (℃) 0~50
Easy operation, it is easy to operate because it can be measured immediately by dropping a few drops of sample and pressing a button. The large, easy-to-read screen displays the measured value and temperature at the same time. With automatic temperature compensation, calibration is easy.
* The re... Read More
Material (Main Unit) ABS resin Mass (g) 420 Power Supply One 9V alkaline battery Temperature Compensation Automatic (10-40 ° C) Target of Measurement Sugar content (% Brix) Automatic Power OFF After unused for about 3 minutes Calibration Water (distilled water, purified water) Measuring Time (seconds) About 1.5 Unit of Detection (Brix) 0.1% Brix, (Temperature) 0.1 ° C Waterproof Specifications IP65 RoHS directive (corresponding to 10 substances) Correspondence
Wide range measurement 0.1-10.0%. With automatic temperature compensation. With average value function. With auto power off function.
For measuring salt concentration.
* Only "liquid" can be measured with this device. *Accurate measurements may not be possible if the object to be measur... Read More
Material ABS resin Mass (g) 145 Power Supply Stacked 9V battery x 1 (included) Probe Φ16×198mm Measurement Method Electric resistance type Measuring Range (%) 0.1~10.0 Resolution 0.1%
You can easily measure the salt concentration of soup, miso soup, broth, etc. With an automatic correction function, it supports a wide range of liquid temperatures (10 to 80 ° C). Easy-to-understand 6-step LED lamp display with convenient spoon
Mass (g) 31 (including battery and spoon) Operating Temperature Range 10~40℃ Temperature Measurement Range 10~80℃ Detection Method Conductivity measurement method
The HI 96800 is a versatile unit that measures the refractive index and density (% Brix). Refractive index helps to understand the composition of sample water and evaluate its concentration and density. It is used in a wide range of fields such as food / beverage, pharmaceuticals, and industry.... Read More
Mass (g) 420 Accuracy (25℃)±0.2% Brix、±0.0005、±0.3℃ Light Source Yellow (LED) Temperature Compensation (℃) 10~40 Calibration Water (distilled water, purified water) Measuring Time (seconds) About 1.5 RoHS directive (corresponding to 10 substances) Correspondence Waterproof IP65 Measurement cell Stainless Ring & Flint Glass Prism
Easy operation, it is easy to operate because it can be measured immediately by dropping a few drops of sample and pressing a button. The large, easy-to-read screen displays the measured value and temperature at the same time. With automatic temperature compensation, calibration is easy.
* The re... Read More
Material (Main Unit) ABS resin Mass (g) 420 Power Supply One 9V alkaline battery Temperature Compensation Automatic (10-40 ° C) Automatic Power OFF After unused for about 3 minutes Calibration Water (distilled water, purified water) Measuring Time (seconds) About 1.5 Waterproof Specifications IP65 RoHS directive (corresponding to 10 substances) Correspondence
Specification With temperature compensation function Measuring Range 0.0~85.0% Mass (g) 100 (main unit only) Minimum Reading 0.1Brix% Measuring Accuracy ±0.2Brix% Dust / Water Protection IEC529_IP65 maker part number 2255311
You can measure the salt concentration and temperature of food. With display value hold function.
Measuring Range NaCl0.0~5.0% Power Supply 3 LR1130 coin cell batteries Mass of Main Unit (g) 100 Temperature Measurement Range (℃) -15~+105 measuring accuracy (℃) ± 1 (in the case of 0 to 70)
Easy operation, it is easy to operate because it can be measured immediately by dropping a few drops of sample and pressing a button. The large, easy-to-read screen displays the measured value and temperature at the same time. With automatic temperature compensation, calibration is easy.
* The re... Read More
Material (Main Unit) ABS resin Mass (g) 420 Power Supply One 9V alkaline battery Temperature Compensation Automatic (10-40 ° C) Automatic Power OFF After unused for about 3 minutes Calibration Water (distilled water, purified water) Measuring Time (seconds) About 1.5 Waterproof Specifications IP65 RoHS directive (corresponding to 10 substances) Correspondence
The salinity concentration is displayed in 7 levels with 3-color LEDs. You can easily check the salt content of miso soup, soup, etc. Measurement range: 0.3% to 1.5%
A food set of acidity meter and stirrer stand. Many samples can be measured in a short time by setting according to the sample. Even for colored samples whose end point is difficult to determine, the end point is automatically detected with high accuracy. A high-sensitivity sensor provides highly... Read More
Set Contents Main body, stirrer, stirring stand Measuring Range 0.00~14.00pH Rotational Speed (min -1 [rpm]) 80~1500 Power Supply AC100V・50/60Hz Power Consumption 6VA Display LED display Resolution 0.01pH Temperature Compensation Automatic, 0-100 ℃ Recorder Output 4~20mA/0~20mA・FS
Easy operation, it is easy to operate because it can be measured immediately by dropping a few drops of sample and pressing a button. The large, easy-to-read screen displays the measured value and temperature at the same time. With automatic temperature compensation, calibration is easy.
* The re... Read More
Material (Main Unit) ABS resin Mass (g) 420 Power Supply One 9V alkaline battery Temperature Compensation Automatic (10-40 ° C) Target of Measurement Sugar content of wine Automatic Power OFF After unused for about 3 minutes Calibration Water (distilled water, purified water) Measuring Time (seconds) About 1.5 Waterproof Specifications IP65 RoHS directive (corresponding to 10 substances) Correspondence
Included Accessories Dropper Measuring Range Brix0.0~55.0% Mass (g) Approximately 116 (including batteries) Power Supply 2 AAA batteries (1.5V) Measuring Accuracy Brix±0.2% Measuring Time 3 seconds Resolution Brix0.1% maker part number 6146000
The automatic sample analysis function provides highly reproducible measurement results. Computer connection is possible with the IrDA port. It is covered with a highly chemical resistant cover. With automatic power off function.
Measuring Range 1.3300~1.5600nD、Brix0~95% Mass (g) 410 Operating Temperature Range (℃) -12~43 Measuring Accuracy ±0.0001nD、Brix±0.1% Battery AA batteries (included) As ONE Part Number 1-5757-01
Easy operation, it is easy to operate because it can be measured immediately by dropping a few drops of sample and pressing a button. The large, easy-to-read screen displays the measured value and temperature at the same time. With automatic temperature compensation, calibration is easy.
* The re... Read More
Material (Main Unit) ABS resin Mass (g) 420 Power Supply One 9V alkaline battery Accuracy (%) ± 0.2%, (Temperature) ± 0.3 ℃ Temperature Compensation Automatic (10-40 ° C) Target of Measurement Fructose Automatic Power OFF After unused for about 3 minutes Calibration Water (distilled water, purified water) Measuring Time (seconds) About 1.5 Unit of Detection (%) 0.1%, (Temperature) 0.1 ° C Waterproof Specifications IP65 RoHS directive (corresponding to 10 substances) Correspondence
Digitally displays the sugar content of fruits and vegetables. Hygienic because it can be washed completely The measurement range temperature of this product can be up to 100 ° C. Can measure handmade jam even when it is hot
Sugar content measurement of handmade jam / Sugar content measurement of... Read More
Mass (g) 123 (body only) Measuring Range (℃) 10.0~100 Resolution (℃) 0.1 Operating Ambient Temperature (℃) 10~40 Battery Life Approximately 5000 times Measurement Temperature compensation (℃) 10~100 Resolution (%) Brix 0.1
Compact, lightweight and easy to operate. Temperature measurement (-15 to 105 ° C) is also possible. It is a device that measures the salt concentration (reference) of food. It also has a temperature measurement function. A method is used to determine the salt concentration by measuring the condu... Read More
Mass (g) About 100 Power Supply LR1130 button battery x 3 (included) Measurement Method Conductivity measurement method Measuring Range (%) Salt 0.0-5.0 Resolution 0.1% As ONE Part Number 1-524-01
The salinity level is displayed in 8 divisions. You can measure salinity and temperature with a simple operation. It is possible to measure salinity from 0.01 to 5.0%. With temperature display function from 0 to 60 ° C. A measurement auxiliary spoon that can scoop up the sample liquid is attached... Read More
Measuring Range Salt concentration 0.01% ~ 5.0% Mass (g) Approx. 50 (including batteries) Size (H)32×(D)16×(L)208mm Power Supply 3 button batteries (LR44) Minimum Scale 0.01%(0.01~0.09%)
0.1%(0.1~5.0%)
Backlit digital salt meter that can measure temperature. It can be used as a cooking thermometer and a salt meter by switching the button. Deliciously reduced salt at the optimum temperature and salt concentration! You can check the salt concentration in 0.1% units. Easy-to-read digital display C... Read More
Moisture / oil / elasticity (triple sense only) sensor is integrated, and the oil / moisture balance of the skin can be measured with one unit. From the measurement results, the moisture, oil content, elasticity and the three balances are displayed on the indicator in an easy-to-understand manner... Read More
Measuring Range Brix0~85%、0~80℃ Mass (g) 420 Power Supply One 9V battery Reproducibility ±0.2%、±0.3℃ Measuring Time About 1.5 seconds Temperature Compensation Automatic, 0-40 ° C range Unit of Detection 0.1%、0.1℃ Waterproof IP65 maker part number 4018800
Compliant with the absorptiometry method using DPD reagents specified by the official method Large and easy-to-read LCD screen With a palm size of only 64 g, it can be carried anywhere, making on-site sampling inspection easy
Checks in pool, hot spring public health, sterilization, tap water, dri... Read More
Specification (Receiver) Silicon photocell Mass (g) 64 Power Supply AAA alkaline battery x 1 Light Source LED(525nm) Unit of Detection 0.01ppm(mg/L) Measuring Range (ppm) 0.00~3.50ppm(mg/L)