All Category

Bakery Supplies

Confectionery and bakery supplies include rolling pins, breadboards, and confectionery machines that are indispensable for making bread. There are plenty of choices from muffin and madeleine molds handled in confectionery stores, electronic fermenters and mixers to Japanese confectionery supplies and punching molds. If you use a handmade kit that includes a squeeze bag, tweezers, and a punching die, you will be able to tackle it for the first time. You can also find useful items such as water-resistant and heat-resistant resin baskets and aluminum cups that can be placed in the oven.
View : Grid List
Filter

Items 1 - 40 of 4320

Set Ascending Direction
  1. Baked mold square cup bent
    TOYO ALUMINIUM ECKO PRODUCTS Baked mold square cup bent
    A container made of aluminum. Heat resistant temperature is about 600 degrees. You can bake it in the oven as it is or put it directly on the iron plate. It can be used as a container for confectionery and gratin, or as a container for teppanyaki dishes. Light and easy to handle, stacking allows ... Read More
    Material  Aluminum 
    Rating:
    92%
    from S$35.99
    Min. 2 days
  2. Double-Bladed Razor Blade (B43-1SW)
    Yoshiyo Double-Bladed Razor Blade (B43-1SW)
    * Be careful not to cut your hands when handling.
    Dimensions (Width W x Height H) (mm)  43×23  TKG Part No. (2017)  6-1003-0401  Mass (g)  TKG Part No.  9-1129-0501  Material  Stainless steel 
    Rating:
    90%
    from S$4.69
    Min. 2 days
  3. PP Dredge
    TIGERCROWN PP Dredge
    Mass (kg)  0.036  Heat Resistance Temperature (℃)  100  Dimensions (Width W x Depth D) (mm)  120×95  TKG Part No. (2017)  6-0936-0601  TKG Part No.  9-1060-0401  Material  Polypropylene 
    Rating:
    93%
    from S$3.09
    Min. 2 days
  4. Pie dish
    TOYO ALUMINIUM ECKO PRODUCTS Pie dish
    It is a container made of aluminum. The heat resistant temperature is about 600 degrees. You can bake it in the oven as it is, or put it directly on the iron plate. It can be used as a container for confectionery and gratin, and as a container for iron plate dishes.
    Rating:
    87%
    from S$39.99
    Min. 2 days
  5. Bakery and Confectionery Board (Artificial Marble)
    TKG Bakery and Confectionery Board (Artificial Marble)
    For making bread with squares and making pies and tarts with circles. * If metal etc. hits the ink part, it may come off.
    Heat Resistance Temperature (℃)  200  TKG Part No. (2017)  6-1006-0601  TKG Part No.  9-1132-0601  Mass (kg)  About 2.2  Dimensions, Width W x Depth D x Height H (mm)  About 435 × 535 × H6 
    Rating:
    93%
    from S$29.99
    Min. 2 days
  6. Degassing Rolling Pin
    TIGERCROWN Degassing Rolling Pin
    Since there are irregularities, it is easy to remove the air !!
    Heat Resistance Temperature (℃)  80  Material  ABS resin 
    Rating:
    93%
    from S$8.79
    Min. 2 days
  7. Altite bread baking type (with lid)
    MT Torimatsu Altite bread baking type (with lid)
    It can be used at any site from home to professional use.
    Material  Aluminized steel 
    Rating:
    89%
    from S$19.99
    Min. 2 days
  8. Almo squeezed bag
    MATFER Almo squeezed bag
    Polyethylene processing on cotton
    Material  Cotton 
    Rating:
    80%
    from S$18.99
    Min. 2 days
  9. scraper
    Thermo Hauser scraper
    Heat Resistance Temperature (℃)  125  Material  Polypropylene 
    Rating:
    90%
    from S$3.39
    Min. 2 days
  10. SA bread cake mat
    TKG SA bread cake mat
    Material  Cotton 
    Rating:
    96%
    from S$27.99
    Min. 2 days
  11. Tray for deco box
    SHIMOJIMA Tray for deco box
    We have prepared a tray for the decoration cake carrying box with 10 pieces. The luxurious gold tray gives a different impression of the cake when the box is opened.
    Material  A-PET 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  12. KAI HOUSE SELECT TS Slim Pound Type
    KAI KAI HOUSE SELECT TS Slim Pound Type
    Dimension (mm)  Approx. 215 x 87 x 60  Material  Iron/fluorine resin coating processing  Size  Medium  product name/ type  Pound cake mold 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  13. Fluororesin Bakeware Chiffon Cake Mold Removable Bottom
    MAX Fluororesin Bakeware Chiffon Cake Mold Removable Bottom
    * When using a fluororesin-processed chiffon cake mold, the side of the cake may separate from the mold during cooling depending on the condition of the dough (the amount of water added, the amount of flour, the condition of the meringue), baking time, temperature, etc. It may deflate. This is a ... Read More
    product name/ type  Chiffon cake mold  Material  Steel / Fluoropolymer processing 
    from S$21.99
    Min. 2 days
  14. SA18-0 Putty Cherry
    TKG SA18-0 Putty Cherry
    * One product of each size will be delivered.
    product name/ type  Cookie die  Material  Stainless steel 
    from S$4.49
    Min. 2 days
  15. Silpat
    DEMARLE Silpat
    Silpat is a baking sheet made of silicone and fiberglass. There are many recipes such as biscuits with patterns on the surface that cannot be realized without Silpat, which is a very useful item.
    Material  Glass fiber (silicon processing) 
    Rating:
    100%
    from S$64.99
    Min. 2 days
  16. Ulster New Pound Narrow
    TIGERCROWN Ulster New Pound Narrow
    Material: Aluminum-plated steel sheet
    product name/ type  Pound cake mold  Material  Steel / aluminum plating 
    from S$12.99
    Min. 2 days
  17. Square Bread Mold 0.5 Loaf
    TIGERCROWN Square Bread Mold 0.5 Loaf
    The lid can be oriented from either side.
    Size  0.5 loaf  TKG Part No. (2017)  6-1001-1001  TKG Part No.  9-1128-0501  Inner Dimensions, Width W x Depth D x Height H (mm)  94×94×94  Type  Short body  Material  Steel / aluminum plating 
    Rating:
    20%
    from S$15.99
    Min. 2 days
  18. Antenoa cake turntable & cover set
    PEARL METAL Antenoa cake turntable & cover set
    Dimensions (Outer Dia. x Height) (mm)  275×155 
    from S$22.99
    Min. 2 days
  19. SA All Star Pound Type
    TKG SA All Star Pound Type
    Material: Aluminum-plated steel sheet
    Wall Thickness (mm)  0.4  product name/ type  Pound cake mold  Material  Ulster 
    Rating:
    40%
    from S$13.99
    Min. 3 days
  20. Round iron plate
    MATFER Round iron plate
    Wall Thickness (mm)  1.5  Material  Iron 
    from S$49.99
    Min. 3 days
  21. 18-0 pound cake mold without lid
    EBM 18-0 pound cake mold without lid
    product name/ type  Pound cake mold 
    from S$12.99
    Min. 2 days
  22. 18-8 Odamaki
    EBM 18-8 Odamaki
    Put the kneaded ingredients in a cylinder and push them out. It is very convenient when making sea bream somen, fish somen, Mont Blanc, etc.
    Material  18-8 stainless steel  Hole Diameter (Φmm)  Included Accessories  5 plates 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  23. Silicon cup round
    WORLD CREATE Silicon cup round
    It can also be used in microwave ovens. * The set includes colors. It cannot be sold in a single color.
    product name/ type  Silicon cup / mold  Material  Silicone resin 
    from S$9.59
    Min. 2 days
  24. Dumar Silpat 8
    DEMARLE Dumar Silpat 8
    An oven sheet made of silicone and fiberglass. It has excellent heat resistance and durability and can be widely used. Made in France
    Heat Resistance Temperature (℃)  250  Dimensions, Width x Length (mm)  380×290  TKG Part No. (2017)  6-0917-0703  Size  TKG Part No.  9-1041-0703  Material  Fiberglass / silicon 
    Rating:
    100%
    from S$49.99
    Min. 2 days
  25. SA Strong Coat Pound Type
    TKG SA Strong Coat Pound Type
    Wall Thickness (mm)  0.4  product name/ type  Pound cake mold 
    Rating:
    100%
    from S$29.99
    Min. 3 days
  26. PRO SERIES Marpole squeeze bag
    Arcland Sakamoto PRO SERIES Marpole squeeze bag
    It is soft, supple, and produces a squeeze that feels like your hand. It is durable and can be used no matter how many times it is washed with hot water. You can store it in the refrigerator as it is. The material is made by a leading domestic manufacturer, and the processing is also made in Japa... Read More
    Heat Resistance Temperature (℃)  120  Allowable Low Temperature (℃)  -5 
    from S$5.69
    Min. 2 days
  27. Baking tray
    TEMMA SHIKI Baking tray
    BAKING MOULD SYSTEM BAKING MOULD SYSTEM Bake original pound cakes and tarts with seasonal fruits that make the taste even more unique. You can put it in the oven as it is without the need for a baking mold.
    Material  Paper 
    from S$35.99
    Min. 2 days
  28. Gobel 18-10 tart ring
    Gobel Gobel 18-10 tart ring
    Material  Stainless steel  product name/ type  Tart type / tart stone 
    from S$15.99
    Min. 3 days
  29. SC840 Chiffon Cup (White)
    TEMMA SHIKI SC840 Chiffon Cup (White)
    Size (mm)  150×100 
    from S$59.99
    Min. 2 days
  30. Stainless Cake Tongs
    SHOKUNINDO Stainless Cake Tongs
    Easy-to-grasp corrugated and dishwasher compatible. As a cake tongs.
    Material  Stainless steel 
    Rating:
    60%
    from S$3.69
    Min. 2 days
  31. 18-8 biscuit
    SHIMOTORI (QUEEN ROSE) 18-8 biscuit
    Material  18-8 stainless steel  product name/ type  Cookie die  Type  Set 
    from S$5.59
    Min. 2 days
  32. Baking Tray House Handle Rectangular
    TEMMA SHIKI Baking Tray House Handle Rectangular
    BAKING MOULD SYSTEM BAKING MOULD SYSTEM Bake original pound cakes and tarts with seasonal fruits that make the taste even more unique. You can put it in the oven as it is without the need for a baking mold.
    Material  Paper 
    from S$35.99
    Min. 2 days
  33. EBM bread dough mat
    EBM EBM bread dough mat
    Material  Campus 
    from S$29.99
    Min. 3 days
  34. Cake storage cover and turntable with excellent storage
    PEARL METAL Cake storage cover and turntable with excellent storage
    Saved as a set of turntable and cake cover. Folds up and stores compactly! The storage cover is divided into 3 parts to make it compact. The turntable with a carving scale can be folded in half.
    Material  Polystyrene, stopper: polyethylene 
    Rating:
    20%
    from S$33.99
    Min. 2 days
  35. 18-0 Dessert Mold for Agar
    SHIMOTORI (QUEEN ROSE) 18-0 Dessert Mold for Agar
    Inner Dimensions, Width W x Depth D x Height H (mm)  140×110×45  Material  18-0 stainless steel  Mass (g)  253  TKG Part No. (2017)  6-1040-1001  TKG Part No.  9-1162-1001  product name/ type  Agar / yokan / jelly type 
    Rating:
    80%
    from S$16.99
    Min. 2 days
  36. Pallet knife
    MATFER Pallet knife
    Material  Stainless steel 
    from S$77.99
    Min. 3 days
  37. EE Sweets Wooden Cake Rolling Pin
    PEARL METAL EE Sweets Wooden Cake Rolling Pin
    Material  Natural wood 
    from S$6.99
    Min. 3 days
  38. Base brush (nylon hair)
    Tanaka Ryoki Seisakusho Base brush (nylon hair)
    Very convenient for washing fine-mouthed mouthpieces.
    Overall Length (mm)  143  TKG Part No. (2017)  6-0925-2501  TKG Part No.  9-1049-2501  Material  Nylon hair, stainless bar 
    from S$3.59
    Min. 2 days
  39. EE Suites Aluminum chiffon cake baking mold
    PEARL METAL EE Suites Aluminum chiffon cake baking mold
    Material  Aluminum  Surface Treatment  Anodized  product name/ type  Chiffon cake mold 
    from S$29.99
    Min. 3 days
  40. Acrylic cake plate square
    TKG Acrylic cake plate square
    Wall Thickness (mm) 
    from S$7.69
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 4320

Set Ascending Direction