Features of Smoke Chip Wood [Sakura] The most popular in Japan. Use with strong fragrant and addictive foods. Suitable for mutton and pork. [Oak] Since there are many tannins in wood, it is colored quickly and has a bit of astringency. [Onikurumi] With a scent similar to hickory, it can be widely... Read More
Specification Smoke emission time: about 4-5 hours
Features of Smoke Chip Wood [Sakura] The most popular in Japan. Use with strong fragrant and addictive foods. Suitable for mutton and pork. [Oak] Since there are many tannins in wood, it is colored quickly and has a bit of astringency. [Onikurumi] With a scent similar to hickory, it can be widely... Read More
Uses fresh domestic logs. (Excluding whiskey oak) The chemical-free manufacturing method is also used by food manufacturers. SOTO is particular about domestically produced raw wood logs, such as "safety for food", "scent of the wood itself", "construction method that does... Read More
Mass (g) Approx. 80 (x 3) RoHS directive (corresponding to 10 substances) Correspondence
Only SOTO brand fresh domestic logs are used. Delivers a natural scent without the addition of chemicals.
It has a strong scent and a slightly strong acidity. Any ingredients are OK.
* A heat source (2 burners or 3 burners) is required.
RoHS directive (corresponding to 10 substances) Correspondence
It is a three-stage sun-dried basket with a width of about 30 cm, a depth of about 25 cm, and a body height of about 46 cm. When in use, the effective height of each step is about 14 cm (the height of the bottom step is about 3 cm), and the frontage of the fastener opening is about 18 cm. Compact... Read More
Specification W fastener type Suitable for Food Sanitation Act Color Orange Number of Tiers 3
Homemade smoked! No heat source required, medium temperature smoked OK. Can be used for about 320 minutes. Rabiki compression manufacturing method that suppresses joints. Make the most of the scent of wood. Safe with no chemicals added. Uses good quality log logs. It is a domestic smoke material.
A mini pack that is easy to store. Package with zipper. Optimal size for small amounts of ingredients. Only fresh domestic logs are used. Delivers a natural scent without the addition of chemicals.
* Excluding brown sugar whiskey oak. * A heat source (2 burners or 3 burners) is required.
Suitable Model Smoked chips Mass of Main Unit (g) 105 RoHS directive (corresponding to 10 substances) Correspondence
Features of Smoke Chip Wood [Sakura] The most popular in Japan. Use with strong fragrant and addictive foods. Suitable for mutton and pork. [Oak] Since there are many tannins in wood, it is colored quickly and has a bit of astringency. [Onikurumi] With a scent similar to hickory, it can be widely... Read More
Homemade smoked! No heat source required, medium temperature smoked OK. A fragrant piece of wood produced in Japan for meat and fish, which creates a unique flavor unique to smoked foods.
"Smoked sheet" Just wrap the ingredients in a sheet to make it smoked! You can easily make smoked food in the refrigerator without the need for special equipment. It is a non-woven fabric made by impregnating vegetable fiber cellulose with smoked aroma. When food is wrapped around the p... Read More
Optimal size for small amounts of ingredients. One bottle can be smoked for about 1.5 hours. Only fresh domestic logs are used. Delivers a natural scent without the addition of chemicals. * Smoke material that does not require a heat source except brown sugar whiskey oak.
* When the wood is ignit... Read More
Specification Smoked time / about 1.5 hours Mass (g) About 80
A convenient storage case for carrying the incense bunch ST-124. Made of tarpaulin that does not leak the odor after smoking. As a dry bag, it is convenient for storing towels, swimwear, and wet items.
Material Tarpaulin Mass (g) 260 RoHS directive (corresponding to 10 substances) Correspondence
Using high quality log logs, no chemicals added, safe and secure. It is a product made by compressing and hardening wood grains of smoke material, and you can enjoy handmade smoking.
* Smoke time varies depending on usage conditions.
Mass (g) 100g (1 block) Time Smoke time (1 block): Approx. 130
Optimal size for small amounts of ingredients. One bottle can be smoked for about 1.5 hours. Only fresh logs are used. Delivers a natural scent without the addition of chemicals.
* Smoke material that does not require a heat source
Fragrance Whiskey oak RoHS directive (corresponding to 10 substances) Correspondence
Optimal size for small amounts of ingredients. One bottle can be smoked for about 1.5 hours. Only fresh logs are used. Delivers a natural scent without the addition of chemicals.
* Smoke material that does not require a heat source
Fragrance Hickory RoHS directive (corresponding to 10 substances) Correspondence
Bark and rotted parts were removed, and only the pure woody part was made into fine wood chips. It is a bargain for those who use it in large quantities.
Sakura: It has a strong aroma, so it is suitable for ingredients with strong peculiarities such as pork and mutton.
Smoking blocks are products made by compressing and hardening smoked wood. You can enjoy handmade smoked food. A coarsely ground method that makes the most of the scent of wood. It takes about 4 hours and 20 minutes in 2 blocks.
Optimal size for small amounts of ingredients. One bottle can be smoked for about 1.5 hours. Only fresh logs are used. Delivers a natural scent without the addition of chemicals.
* Smoke material that does not require a heat source
Fragrance blend RoHS directive (corresponding to 10 substances) Correspondence
Smoke roaster specializing in smoked cooking indoors! Since it is a smoked enamel container with good heat conduction, you can cook smoothly without having to cover it with aluminum foil. By stacking the nets with legs on top of each other, you can smoke many kinds of ingredients in one cooking. ... Read More