All Category

Knife Storage

View : Grid List
Filter

Items 1 - 40 of 196

Set Ascending Direction
  1. Kitchen Knife Slim (5)
    LEC Kitchen Knife Slim (5)
    Since it is a thin type that does not take up space, it is suitable for mounting inside doors. The cover can be removed and washed for hygiene. Can store 5 kitchen knives. There is one place for thick knives such as deba knives with a blade thickness of up to 8 mm, two places for normal size kniv... Read More
    Material  Styrene resin  Mass (g)  251  Type  Kitchen knife holder  Number of Storage (pieces) 
    Rating:
    86%
    from S$9.29
    Min. 2 days
  2. Kitchen knife
    SANEI Kitchen knife
    Material  Polypropylene  Number of Storage (pieces) 
    Rating:
    87%
    from S$8.99
    Min. 2 days
  3. Acrylic Kenting stand (nailing type) Transparent color
    TKG Acrylic Kenting stand (nailing type) Transparent color
    It can be used up to a maximum blade length of 290 mm.
    Material  acrylic resin  Color  Transparent color 
    from S$279.90
    Min. 3 days
  4. Vostov Aluminum Magnet type knife holder
    WUSTHOF Vostov Aluminum Magnet type knife holder
    from S$169.90
    Min. 4 days
  5. Gaona Cleaver Knife Case (with 4 Child Locks, Easy to Install)
    GAONA Gaona Cleaver Knife Case (with 4 Child Locks, Easy to Install)
    A kitchen knife holder for hinged doors. Comes with a child lock that is safe for children to prevent accidental removal of kitchen knives. Holds 4 kitchen knives. It has a well-ventilated slit structure.
    Rating:
    100%
    from S$21.99
    Min. 2 days
  6. Gaona kitchen knife holder kitchen knife case (four storage easy replacement)
    GAONA Gaona kitchen knife holder kitchen knife case (four storage easy replacement)
    A kitchen knife holder for hinged doors. It can store two medium-sized knives and two thick-edged deba knives. Can store knives with a blade length of up to 190 mm. Comes with 2 mounting screws. A replacement kitchen knife holder with a simple design that can store 4 knives.
    Included Accessories  Screw  Material  Polypropylene 
    from S$8.79
    Min. 2 days
  7. Riffle 2WAY kitchen knife and cutting board stand
    LEC Riffle 2WAY kitchen knife and cutting board stand
    Contains 2 knives and 2 cutting boards. Knives can be used up to a blade length of 18 cm and a cutting board thickness of 3 cm. A pot lid is also included. A 2-way type that can be hooked on a drainer basket by removing the kitchen knife holder. Because it is all stainless steel, it is rust-resis... Read More
    Specification  With non-slip  Material  Body: Stainless steel wire  Mass (g)  324  Type  Kitchen knife / cutting board stand 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  8. Magnet Knife Rack
    TKG Magnet Knife Rack
    Included Accessories  Screw x 2, plug x 2  Material  18-0 stainless steel 
    Rating:
    80%
    from S$96.99
    Min. 2 days
  9. Color knife rack with plastic plate A type
    TKG Color knife rack with plastic plate A type
    New knife rack considering HACCP A knife rack with excellent hygiene. There is a hole for hooking on the back. There is no bottom plate and the lid can be easily removed for easy cleaning.
    Material  Body: 18-8, Lid: ABS resin 
    Rating:
    87%
    from S$129.90
    Min. 3 days
  10. 18-0 with rubber plate
    EBM 18-0 with rubber plate
    Material  18-0 stainless steel rubber 
    Rating:
    80%
    from S$73.99
    Min. 2 days
  11. Gaona kitchen knife case for drawers (with 4 child locks for easy installation)
    GAONA Gaona kitchen knife case for drawers (with 4 child locks for easy installation)
    A kitchen knife holder for drawer storage. Comes with a child lock that is safe for children to prevent accidental removal of kitchen knives. Holds 4 knives with a blade length of up to 210 mm. It can be installed on either the front plate or the bottom plate of the drawer. It is easy to clean as... Read More
    Material  Polypropylene 
    from S$46.99
    Min. 2 days
  12. Wooden Knife Block
    KAI Wooden Knife Block
    Beautiful wooden knife storage that is easy to take out A wooden kitchen knife stand designed for Japanese kitchens. It can be stored diagonally, and the vertical and horizontal storage orientation of the kitchen knife can be changed according to the layout. Stores 3 kitchen knives with a blade l... Read More
    Heat Resistance Temperature (℃)  80 
    Rating:
    100%
    from S$49.99
    Min. 2 days
  13. 18-0 With a PC board
    EBM 18-0 With a PC board
    Material  18-0 stainless steel plastic 
    Rating:
    100%
    from S$84.99
    Min. 2 days
  14. Simple storage kitchen knife and cutting board stand
    PEARL METAL Simple storage kitchen knife and cutting board stand
    Rust-proof processing. Cutting boards and kitchen knives can be stored around the sink.
    Mass (g)  360 
    Rating:
    60%
    from S$22.99
    Min. 4 days
  15. Kitchen Knife Stand
    Hanauta Kitchen Knife Stand
    Using the principle of leverage, the back of the kitchen knife raised by the weight of the handle is suppressed to store the kitchen knife. You can insert knives from either the left or right, and you can store up to 3 knives. Even if the blade is heavier than the handle, it is firmly guarded wit... Read More
    from S$87.99
    Min. 2 days
  16. 18-0 Simple Type Knife Block Black
    GS 18-0 Simple Type Knife Block Black
    You can also store kitchen scissors. Most kitchen knives can be stored in 3 types of slots.
    Number of Holes  Large 3, Small 2 
    from S$58.99
    Min. 2 days
  17. Made in Japan 18-8 stainless steel knife
    PEARL METAL Made in Japan 18-8 stainless steel knife
    * Please combine the necessary items. Option sold separately
    Material  18-8 stainless steel  Mass (g)  110 
    Rating:
    90%
    from S$16.99
    Min. 2 days
  18. PVC knife edge cover
    Daito PVC knife edge cover
    Protects the cutting edge of the knife so that it can be pinched.
    from S$9.29
    Min. 4 days
  19. 18-8 Antibacterial Kencho difference with PP plate (nailing type)
    IKD 18-8 Antibacterial Kencho difference with PP plate (nailing type)
    Easy to wash. Anyone can easily disassemble with one touch without using tools. The inside can also be washed completely.
    Material  XM-7 
    from S$109.90
    Min. 12 days
  20. 18-0 Kenting nailing with rubber
    SUGICO 18-0 Kenting nailing with rubber
    from S$67.99
    Min. 4 days
  21. Moderno tool and knife stand
    PEARL METAL Moderno tool and knife stand
    You can store chopsticks, ladles, kitchen knives, kitchen knives, etc. all together.
    from S$18.99
    Min. 2 days
  22. Wooden Kenting Stand for 3
    KAI Wooden Kenting Stand for 3
    maker part number  3527300 
    Rating:
    20%
    from S$53.99
    Min. 4 days
  23. Skit wire knife holder
    PEARL METAL Skit wire knife holder
    Store kitchen knives together neatly. Comes with a silicone protective cover that protects the blade.
    from S$13.99
    Min. 4 days
  24. Cloth scroll case (tatou)
    AOKI-HAMONO SEISAKUSYO Cloth scroll case (tatou)
    Material  Body: cloth 
    from S$58.99
    Min. 3 days
  25. Kitchen knife
    YAMACOH Kitchen knife
    Number of Capacity 
    Rating:
    100%
    from S$98.99
    Min. 23 days
  26. Kitchen Knife Case
    KAI Kitchen Knife Case
    You can store one chef's knife (up to 27 cm) and one petty knife. With name tag holder.
    Specification  Red black for two 
    from S$73.99
    Min. 3 days
  27. EBM HACCP Kenting wall mounted type body
    EBM EBM HACCP Kenting wall mounted type body
    An optional color plate is required. (Order code: 27289238)
    from S$64.99
    Min. 4 days
  28. Front acrylic with nailing rubber plate
    TKG Front acrylic with nailing rubber plate
    Since you can see the inside, you can easily take out the kitchen knife you want to use.
    Material  Stainless steel 18-0 (SUS430) 
    from S$159.90
    Min. 3 days
  29. 18-0 Knife sink with rubber
    SUGICO 18-0 Knife sink with rubber
    from S$76.99
    Min. 4 days
  30. Silicon plate hygiene knife difference (nailing type)
    MT Torimatsu Silicon plate hygiene knife difference (nailing type)
    The silicone rubber holder provides good contact with the blade and is hygienic. The bottom plate can also be removed.
    from S$66.99
    Min. 3 days
  31. Fabier kitchen wire series kitchen knife drawer
    TENMA Fabier kitchen wire series kitchen knife drawer
    A kitchen knife case that can be used in the kitchen drawer. It is characterized by "powder coating" and "galvanizing" to prevent rust. Holds 3 knives with a blade length of up to 25 cm. Designed with protective parts to prevent damage to the blade.
    Color  White  RoHS directive (corresponding to 10 substances)  Correspondence  Storage Guideline  3 knives up to 25cm across the blade 
    from S$18.99
    Min. 5 days
  32. HACCP Kenting color plate A (oblique) type
    EBM HACCP Kenting color plate A (oblique) type
    Material  ABS resin 
    from S$6.49
    Min. 4 days
  33. Kitchen knife stand
    KANDA Kitchen knife stand
    Material  Polyethylene 
    from S$109.90
    Min. 22 days
  34. Soft Kenting Case F-354
    EBM Soft Kenting Case F-354
    Type  For four  Material  Polyester  Mass (g)  430  maker part number  7914700 
    from S$78.99
    Min. 6 days
  35. Wooden 5-stage Kencho-kake
    Miyabi Urushi Kogei Wooden 5-stage Kencho-kake
    Material  Cypress wood  Mass (g)  800 
    from S$159.90
    Min. 3 days
  36. Zwilling Twin Knife Block
    ZWILLING(HENCKELS) Zwilling Twin Knife Block
    from S$76.99
    Min. 4 days
  37. Knife block (for 5)
    ESCO Knife block (for 5)
    The kitchen knives are stored safely and smartly, and the kitchen area is neatly produced.
    Material  Bamboo (sterilized)  Mass (g)  1630  Number of Storage (pieces)  Kitchen knife: 5, cooking scissors: 1 
    from S$109.90
    Min. 3 days
  38. Knife stand
    ZWILLING(HENCKELS) Knife stand
    A knife block that can store kitchen knives and cooking scissors and makes the kitchen look neat. It is a reasonable price. Holds 5 knives and 1 cooking scissors.
    Material  Birch  Mass (g)  1240 
    from S$59.99
    Min. 6 days
  39. N Poze W Coat Cutting Boards / Kitchen Knives Stands
    ASVEL N Poze W Coat Cutting Boards / Kitchen Knives Stands
    Store cutting boards and kitchen knives together! Clean and bulk storage! Cutting board / kitchen knife stand. A cutting sheet x 1, a thin cutting board x 1, a thick cutting board x 1, and a kitchen knife x 3 can be stored together. Double coating keeps it hygienic. With leg rubber that does not ... Read More
    Color  White 
    from S$26.99
    Min. 6 days
  40. Nail hammering type with rubber plate
    TKG Nail hammering type with rubber plate
    The SA kitchen knife difference is easy to wash and very hygienic because the bottom plate can be removed.
    Material  Body: 18-0, outlet: rubber 
    from S$139.90
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 196

Set Ascending Direction