Casseroles
Other Related Pages
- PEARL METAL Oven Wear Black + Small CasseroleCasting style pottery ovenware. You can cook in the microwave or oven. After cooking, go to the table as it is. You can also warm it with a toaster. * Open flames are prohibited.Material Potteryfrom S$6.99Min. 4 days
- MIYAZAKI Soleil round casseroleCan be used in ovens and microwave ovens. * Cannot be placed on an open flame.Material porcelain Heat Resistance Temperature (℃) 200from S$14.99Min. 3 days
- Noda Horo Porch casserole20cm is a convenient size that can be used for main dishes such as curry and simmered dishes. Meaning bud in Russian. A small and easy-to-use series.Mass (g) 1100 Capacity (L) 2.6from S$66.99Min. 6 days
- Noda Horo Luke Deep casseroleCasserole with plenty of depth. It is a pot that has both thickness and capacity and can satisfy the authentic school. Luke has the meaning of onion in Russian. It is a pot that snuggles up every day.Material Enamel Mass (g) 2300 Capacity (L) 4.8from S$149.90Min. 6 days
- KASAI Silicon Oritami casseroleHeat and cold resistant temperature: -40 to +220°C. Comes with 2 types of lids for cooking and storage. Since it can be folded, it does not take up much space for storage. It can also be used in the oven. * Cannot be used for open flames and oven toasters.Material Siliconfrom S$46.99Min. 3 days
- Noda Horo Porch casseroleMeaning bud in Russian. A small and easy-to-use series. Ideal for small group cooking and preparationMass (g) 640 Capacity (L) 1.1from S$48.99Min. 6 days
- Noda Horo Enamel NOMAKU CasseroleThe plate thickness of the pot is 1.6 mm. It has good heat conduction and heat retention, so the heat is evenly distributed to the ingredients and you can cook deliciously. 24cm has a maximum capacity of 4.0L, which is a great size for making soups and stews. It has an easy-to-use depth and a mod... Read MoreMaterial enamelfrom S$149.90Min. 4 days
- SHINKOU KINZOKU Copper play cooking casseroleType 16cm maker part number 1719400from S$139.90Min. 6 days
- Noda Horo Luke CasseroleA standard size casserole that can be reused. It is a safe size to have one. Luke has the meaning of onion in Russian. It is a pot that snuggles up every day.Material Enamel Mass (g) 1670 Capacity (L) 2.9from S$129.90Min. 6 days
- MIYAZAKI Soleil Oval CasseroleCan be used in ovens and microwave ovens. * Cannot be placed on an open flame.Material porcelain Heat Resistance Temperature (℃) 200from S$15.99Min. 3 days
- ZWILLING J.A. HENCKELS Servin Turvora Aluminum PTFE casseroleCapacity (L) 0.55from S$66.99Min. 3 days
- Threeline Casserole (Body) (Pal White)The pure glossy white and simple form blend gently into the table and are suitable for any menu. Eating out, eating out, cafeteriaSuitable for Dishwasher, disinfection storage Material melaminefrom S$15.99Min. 7 days
- Tramontina Duo Silicon CasseroleIH compatible / 3 layers on the bottom of the main unitSuitable for IH Material 18-10 stainless steel, aluminum, siliconfrom S$199.90Min. 8 days
- REVOL Revol miniature mini round ear casseroleMaterial Heat-resistant porcelain Color White maker part number 7719450from S$19.99Min. 4 days
- MATFER Matofa ceramic casserole Parisian* Cannot be placed on an open flame.Material Pottery Heat Resistance Temperature (℃) 200from S$46.99Min. 3 days
- Tramontina Solar CasseroleIH compatible / 3 layers on the bottom of the main unitSuitable for IH Material 18-10 stainless steel, aluminum Mass (g) 1375 Capacity (L) 2.5from S$159.90Min. 8 days
- PEARL METAL Gracia + Saucepan 15cmGas fire, microwave, oven cooking is possible. After cooking, go to the table as it is.Material Pottery Mass (g) 861from S$13.99Min. 4 days
- Tramontina Professional casseroleIH compatible / 3 layers on the bottom of the main unitSuitable for IH Material 18-10 stainless steel, aluminum Mass (g) 1540 Capacity (L) 2.89from S$169.90Min. 8 days
- MATFER BOURGEAT Matofer / Buuja Oval CasseroleMaterial Stainless / Copper Capacity (L) 3.5 maker part number 161500from S$869.90Min. 4 days
- Tramontina Professional deep casseroleIH compatible / 3 layers on the bottom of the main unitSuitable for IH Material 18-10 stainless steel, aluminum Mass (g) 2280 Capacity (L) 6.08from S$249.90Min. 8 days
- MATFER Matofa ceramic casserole* Cannot be placed on an open flame.Material Pottery Heat Resistance Temperature (℃) 200from S$39.99Min. 3 days
- Noda Horo Luke Shallow casseroleA shallow casserole that was often requested. It is also convenient as a boiled fish or a tabletop pot. Luke has the meaning of onion in Russian. It is a pot that snuggles up every day.Material Enamel Mass (g) 2020 Capacity (L) 3.4Discontinued
- VitaVerde Soft Grip Magnito Frying Pan Casserole & LidDeep type and easy to cook. Equipped with IH Magneto technology (IH compatible). Non-stick coating that does not contain any fluororesin. Bakelite soft handle that does not get hot and is comfortable to touch. Bottom of sufficient thickness. lightweight. Compatible with dishwashers and dryers. Th... Read MoreColor BlackDiscontinued
- IWAKI Basic casserole (with lid)Pyrex Basic Series For microwave ovens and ovens. Pyrex (R) cooking wear, a world staple that is now indispensable for kitchens. Made of heat-resistant glass (heat-resistant temperature difference 120 ° C). Since the surface is smooth, oil stains can be easily removed and dishwashing is easy. Als... Read MoreMaterial Heat resistant glassDiscontinued
- ADERIA Arceusine CasseroleIt is a fashionable heat-resistant glass that is also a point of table setting.Suitable for oven Microwave ○ Dishwasher Commercial or home useDiscontinued
- hokua (HOKURIKU ALUMINIUM) Demipro family + casseroleMade of simple aluminum and easy to use. Since the inner surface is coated with fluorine, the food does not stick easily and is finished beautifully. The durable stainless steel wire handle can be used in the oven. * IH not possibleType casseroleDiscontinued
- MIYAZAKI Valcagna two-handed casseroleValcagna Oven Wear Can be used in ovens, microwave ovens and dishwashers. Since the material is pottery, it has excellent heat retention and can be used as it is at the table.・ Do not cool the hot container rapidly or place it in a cold place such as a tile or a stainless steel stand. It may cau... Read MoreDiscontinued
- MIYAZAKI Valcagna one-handed casseroleValcagna Oven Wear Can be used in ovens, microwave ovens and dishwashers. Since the material is pottery, it has excellent heat retention and can be used as it is at the table.・ Do not cool the hot container rapidly or place it in a cold place such as a tile or a stainless steel stand. It may cau... Read MoreDiscontinued