Pop-up Toasters
Other Related Pages
- Russell Hobbs classic toasterA classic and simple design that you won't get tired of using for a long time every day. A high-performance pop-up toaster with 1. light and shade adjustment function, 2. frozen bread function, and 3. continuous toast correction function. Considering the nature of hot air rising, the heating ... Read MoreMaterial Chrome-plated steel and polypropylene Power Input (V) AC100(50/60Hz) Power Consumption (W) 950 Input power (V) Single phase 100
- TWINBIRD Pop-up toasterPower Input (V) Single phase 100V50 / 60Hz Power Consumption (W) 950 Number of Page 1from S$76.99Min. 4 days
- HOME SWAN Pop-up toasterA cute toaster with a plastic body. Two plump toasts can be baked. With a dial that can change the baking time. With a cancel button to prevent overcooking. For 5 to 8 slices of bread.Mass (g) About 830 Power Consumption (W) 650
- KOIZUMI Pop-up toasterIt is baked in a compact body. Also for warming croissants. Bread warmer function that can be used for baking two toasts, freezing bread, and warming rolls and croissants.Color Black Mass (g) 1200 Power Consumption (W) 800 Power Supply AC100V・50/60Hz Number of Page Toast: 2 Adjustment Function Grilled color 1-6 steplessfrom S$56.99Min. 7 days
- Russell Hobbs Turbo toaster"A pop-up toaster that makes it easy to bake" By putting it in the slot and baking it, the ear of the bread acts as a lid, trapping moisture and baking. That's why it doesn't get dry, the outside is crispy and the inside is soft. You can enjoy the fluffy texture that steam rises... Read MoreMass (g) 1800 Power Input (V) AC100(50/60Hz) Power Consumption (W) 1200 Number of Page 2from S$199.90Min. 7 days
- Smile LUCTUS Pop-up toaster with visible eyesSince you can see the inside when baking bread, you can adjust the degree of baking to your liking and prevent overcooking. With thawing and reheating function that can thaw and reheat frozen bread. Simple and easy to fit in the kitchen. As a toaster, pop-up toaster. For breakfast, bread, bread a... Read MorePower Consumption (W) 800 Power Supply AC100(50/60Hz) Number of Page 2 Warranty Period 1 year from date of purchasefrom S$76.99Min. 8 days
- HOME SWAN Pop-up toasterA plastic body that does not get hot during cooking. Comes with a bread gathering guide that reduces uneven baking even with thinly sliced bread. With grill adjustment dial and cancel button. For 5 to 8 slices of bread.Mass (g) About 920 Power Consumption (W) 650from S$38.99Min. 6 days
- SURE (ISHIZAKI ELECTRIC MFG) pop up toasterEveryone's favorite pop-up toaster. It is a stylish design that can be placed on a table with a wood grain pattern. 4 to 8 slices of bread can be baked one at a time. Equipped with convenient functions such as an additional baking mode when the browning is not enough, and a thawing baking mod... Read MoreMass (g) Approx. 910 (Including Power Cord) Rating 100V-850W Number of Page Number of grilled pieces: 2 pieces Color Baking color: 6 levelsfrom S$58.99Min. 6 days
- YAMAZEN Pop-up toasterA double-baked pop-up toaster for frozen bread. 6 levels of color adjustment. Compact size on the table. Easy operation just by lowering the lever after setting the bread. With 3 operation buttons, you can "frozen bread", "warm up", and "take out". Burn color adjustm... Read MoreSuitable for Bread thickness: 4 to 8 slices available Color Black Power Consumption (W) 850 Power Supply AC100V(50/60Hz) Number of Page Grilled: 2 sheets Warranty Period 1 yearfrom S$67.99Min. 8 days
- Skater pop up toasterA pop-up toaster that comes out toast when toasted! You can toast up to 2 slices of bread at once. Compatible with 8 slices and 6 slices of bread. It comes with a knob that allows you to adjust the baking color to your liking! It is also possible to bake frozen bread. With a cancel button, you ca... Read MoreMass (g) About 830 Power Input (V) AC100(50/60Hz) Power Consumption (W) 750from S$76.99Min. 6 days
- Aladdin graphite pop up toasterA glass window specification that allows you to see the color of the baked goods! Aladdin's magic toaster that pursues the finest taste. Far-infrared graphite heats up in just 0.2 seconds. By baking the toast at a high temperature for a short period of time, the toast is crispy on the outside... Read MoreIncluded Accessories Tong Material Steel / ABS resin Color Greenfrom S$339.90Min. 8 days
- YAMAZEN Stainless pop-up toasterA pop-up toaster with a roasting color adjustment function. Bread: Supports 4-8 slices. Bread size that can be baked (approximate): Vertical 13 cm or less, horizontal 12 cm or less. Drawer-type bread crumb tray that can be washed completely. Thawing function that is convenient when baking frozen ... Read MoreColor Black Power Consumption (W) 850 Power Supply AC100V(50/60Hz)Discontinued
- YAMAZEN Pop-up toasterA pop-up toaster that can bake bread with a thickness of 6 or 8 slices. Bottom lid opening and closing type. With a roasting color adjustment function. Estimated size of bread that can be baked: Vertical and horizontal = about 10 to 12.5 cm. As an electric toaster, bread machine, bread machine. *... Read MorePower Input (V) AC100(50Hz/60Hz) Power Consumption (W) 800 Number of Page 2Discontinued
- OHM ELECTRIC Pop up toasterEquipped with a baked color adjustment function that allows you to adjust the degree of baking to your liking. Frozen bread can be baked without thawing. Bread with different thickness can be baked. Dust cover with crumb tray for easy disposal of accumulated crumbs. It can be stored cleanly when ... Read MoreIncluded Accessories Instruction manual with warranty card Mass (g) (About) 800 Rated Voltage (V) AC100 50/60/Hz Rated Power Consumption (W) 750Discontinued
- YAMAZEN Pop-up toasterYou can bake up to 2 toasts at a time. You can adjust the roasting color of bread with the roasting color adjustment knob. Bread can be cut into 6 or 8 pieces. As a toaster, bread machine, pop-up toaster, bread machine.Color Black Power Input (V) AC100(50/60Hz) Power Consumption (W) 800 Warranty Period 1 year from date of purchaseDiscontinued
- De'Longhi Pop-up toasterA metal body that combines luxury, durability, and robustness. You can check the grilled texture even on the way. Dust cover keeps you clean at all times. A drawer-type scrap holder that fits snugly.Color Red Power Consumption (W) 900 Number of Page 2Discontinued
- De'Longhi Pop-up toasterA metal body that combines luxury, durability, and robustness. You can check the grilled texture even on the way. Dust cover keeps you clean at all times. A drawer-type scrap holder that fits snugly.Color Magenta Power Consumption (W) 900 Number of Page 2Discontinued
- Nippon General Appliance DBK pop-up toasterCondensed convenient functions in a simple body. A pop-up toaster that crisply bake the surface of bread! Frozen bread with bread crumb tray can be thawed LED energizing lamp With indicator lamp Bread can be reheated (reheated) Can be baked on one side such as bagels and English muffins Bake at o... Read MoreColor wine-red Power Consumption (W) 850 Rated Voltage (V) AC100(50/60Hz) Number of Page 2Discontinued
- TWINBIRD Pop-up toaster (Lup)Since the distance between the heater and the pan is short, the surface is baked at once without removing the moisture inside. You can make delicious toast with crispy surface and fluffy inside. Thick sliced bread is also OK. You can bake two at the same time. Small breads such as bagels and Engl... Read MorePower Input (V) AC100(50/60Hz) Power Consumption (W) 950 Number of Page 2 Heater Mica formulaDiscontinued
- YAMAZEN Pop-up toasterIt can be used for cutting 4 to 8 slices of bread. With a roasting color adjustment function. Pull-out bread crumb tray. Thawing function that is convenient when baking frozen bread. Bread scissors mechanism that can be cut into 8 pieces beautifully. Kitchens, coffee shops, offices, etc.Included Accessories Sliding bread shoulder tray Color Silver Power Consumption (W) 850 Number of Page 2Discontinued
- Ritter Ritter Toaster Volcano 5With temperature control, thawing and warming functions that can be cooked. You can bake two slices of ordinary bread at the same time.Power Input (V) Single phase 100 (50 / 60Hz) Power Consumption (W) 900 Number of Page Bread: 2Discontinued
- De'Longhi Pop-up toasterA metal body that combines luxury, durability, and robustness. You can check the grilled texture even on the way. Dust cover keeps you clean at all times. A drawer-type scrap holder that fits snugly.Color White Power Consumption (W) 900 Number of Page 2Discontinued
- De'Longhi Pop-up toasterA metal body that combines luxury, durability, and robustness. You can check the grilled texture even on the way. Dust cover keeps you clean at all times. A drawer-type scrap holder that fits snugly.Color Green Power Consumption (W) 900 Number of Page 2Discontinued
- De'Longhi Pop-up toasterA metal body that combines luxury, durability, and robustness. You can check the grilled texture even on the way. Dust cover keeps you clean at all times. A drawer-type scrap holder that fits snugly.Color Orange Power Consumption (W) 900 Number of Page 2Discontinued
- De'Longhi Pop-up toasterA metal body that combines luxury, durability, and robustness. You can check the grilled texture even on the way. Dust cover keeps you clean at all times. A drawer-type scrap holder that fits snugly.Color yellow Power Consumption (W) 900 Number of Page 2Discontinued
- TWINBIRD ibistory pop-up toasterA slim and black face that can grow in a cool kitchen. A neat design that doesn't bother you where to put it. The operation unit is concentrated on the front. With a slim body with a reduced width, it can be stored in a narrow space in the kitchen. Despite its neat size, it can be toasted wit... Read MoreIncluded Accessories Lid Color Black Power Consumption (W) 950 Power Supply AC100 50/60Hz Number of Page Square bread: 2, mountain bread: 1 Heater Mica formulaDiscontinued
- YAMAZEN Pop-up toasterSupports 6-8 slices of bread. With a roasting color adjustment function. A convenient openable bottom lid that allows you to remove bread crumbs.Color Red Power Consumption (W) 800 Number of Page 2 Function Color adjustment functionDiscontinued
- DENKYOSHA Tescom pop-up toasterPower supply: Single phase 100V Power consumption: 900W. Supports 4 to 8 slices of bread thickness. Comes with take-out switch, additional grilling switch, defrosting grilling switch, and grilling color adjustment dial. Equipped with a bread warmer function that warms rolls and croissants. Comes ... Read MoreDiscontinued
- De'Longhi Pop-up toasterA metal body that combines luxury, durability, and robustness. You can check the grilled texture even on the way. Dust cover keeps you clean at all times. A drawer-type scrap holder that fits snugly.Color Black Power Consumption (W) 900 Number of Page 2Discontinued
- Dualit Two-burner pop-up toasterSince it is baked strongly on a near heat, it can be baked evenly and evenly to the edge of the bread, the surface is crisp and fragrant, and the inside is soft and soft. The number of sheets can be selected with the changeover switch. With a timer that can be adjusted to your liking. Designed fo... Read MoreSpecification Slot width: 28mm, slot: 2 slots Material Aluminum die-cast, stainless steel Power Input (V) AC100(50/60Hz) Power Consumption (W) 1000 Number of Page 2Discontinued
- De'Longhi Pop-up toasterA metal body that combines luxury, durability, and robustness. You can check the grilled texture even on the way. Dust cover keeps you clean at all times. A drawer-type scrap holder that fits snugly.Color Blue Power Consumption (W) 900 Number of Page 2Discontinued
- Kansai i cuisine pop-up toasterThe surface of the bread is crispy and fragrant over a near heat, and the inside is fluffy and deliciously baked. You can enjoy your favorite roasting condition with the roasting adjustment knob. The compact design saves space and is convenient for storage.Color Red Mass (g) 700 Voltage (V) 100(50/60Hz) Power Consumption (W) 600Discontinued
- De'Longhi Icona Vintage Collection Pop-up ToasterA delicious toast pops up. With the "single-sided baking function", you can also thaw and reheat bagels and muffins. The "extra lift" function makes it easy to take out toast. Easy to clean with a pull-out scrap holder. Comes with a dust cover.Power Consumption (W) 900 Number of Page 2 Slots Cut from 10 to 4Discontinued
- TWINBIRD Hello Kitty Pop-up ToasterDepending on the slot, you can choose whether or not to burn Kitty on the bread. While keeping the deliciousness of toast, it will make your breakfast cute. A pop-up type that bake the surface over near and high heat. Also supports baking small breads such as bagels and English muffins. Lifting t... Read MorePower Input (V) AC100(50/60Hz) Power Consumption (W) 950 Heater Mica formula Design Hello KittyDiscontinued
- YAMAZEN Pop-up toasterA lot of useful functions! The surface is crispy! The inside is plump! Authentic toaster. Supports cutting 4 to 8 sheets.Power Consumption 850WDiscontinued