Grill Stoves
Other Related Pages
- Rinnai Gas Infrared Griller Rinnai Pet Mini 6Gas Infrared Griller Rin Nipet <top fire type> Uses a well-established Schwank burner to finish the pottery to a crispy finish. Moreover, it is made of ceramic and has excellent reliability. Far-infrared + near-infrared rays radiated from the Schwank burner carefully bake the outside from t... Read MoreMaterial Stainless steelfrom S$969.90Min. 3 days
- ITO SANGYO Smokeless burnerThe roasted juice and oil do not fall directly on the burner, but fall directly on the soup tray (water tank), making it difficult for smoke and soot to come out. 15cm skewers for yakitori can be baked in a row. You can bake separately on the left half and the right half. * When ordering city gas... Read MoreIncluded Accessories Five virtues (866 x 130) Material Stainless steelfrom S$2,199.00Min. 7 days
- Rinnai Rinnai Infrared Lower Fire Type Grill Stove Kushiyaki 61Connection Bore Diameter (Φmm) 9.5from S$499.90Min. 4 days
- Rinnai Gas Infrared Griller Rinnai Pet Mini 4Gas Infrared Griller Rin Nipet <top fire type> Uses a well-established Schwank burner to finish the pottery to a crispy finish. Moreover, it is made of ceramic and has excellent reliability. Far-infrared + near-infrared rays radiated from the Schwank burner carefully bake the outside from t... Read MoreMaterial Stainless steelfrom S$779.90Min. 3 days
- EBM EBM Far-red skewer parts Common to all sizes New knobmaker part number 3966910from S$7.89Min. 6 days
- ITO SANGYO Smokeless burnerThe roasted juice and oil do not fall directly on the burner, but fall directly on the soup tray (water tank), making it difficult for smoke and soot to come out. 15cm skewers for yakitori can be baked in a row. * When ordering city gas, please specify the gas type.Included Accessories Five virtues (616 x 130) Material Stainless steelfrom S$1,399.00Min. 7 days
- Rinnai Gas infrared glitter Rinnai petGas Infrared Griller Rin Nipet <top fire type> Uses a well-established Schwank burner to finish the pottery to a crispy finish. Moreover, it is made of ceramic and has excellent reliability. Far-infrared + near-infrared rays radiated from the Schwank burner carefully bake the outside from t... Read MoreMaterial Stainless steelfrom S$1,599.00Min. 3 days
- HIGOGRILLER Electric pottery compact grillerHeat adjustment: ON-OFF switching Water supply / drainage device: Pear compact type (100 V) desktop griller that can be used for full-scale skewers!Frequency (Hz) 50/60 Power Input (V) Single phase 100 Electric Capacity (kW) 1.4from S$2,699.00Min. 7 days
- Kenchu Roast cook skewersA gas radiant heat roasting device that incorporates the goodness of charcoal fire and electricity. Like charcoal fire, it emits a bright red fire bed (infrared rays) and even heat without emitting flames. It has a structure that does not cover the burner even if the cover drops. The structure ma... Read MoreMaterial Stainless steel Gas consumption (kW [kcaL / h]) 9.30(8000)from S$2,199.00Min. 7 days
- Rinnai Rinnai Infrared lower fire type grillerConnection Bore Diameter (Φmm) 15A(R1/2) Gas consumption (kW) 17.4 maker part number 4294320from S$2,799.00Min. 7 days
- EBM EBM distant red skewersIncluded Accessories Skewer bracket Connection Bore Diameter (Φmm) 9.5 (3 minutes)from S$739.90Min. 4 days
- Kakusee Gracelamic Pottery Baked PotatoYakiimo device for microwave oven. 10 minutes in a 500W microwave + 5 minutes of steaming for a delicious yaki-imo. with natural stone. Cook potatoes, corn, burdock chips, whole garlic, green soybeans, etc. *For microwave use only. *Do not heat with a heat source other than a microwave oven. ※Ple... Read MoreMaterial Body/Lid/Pottery Stone/Natural stonefrom S$21.99Min. 6 days
- HIGOGRILLER Electric broiler Yakitori griller desktop typeWith its compact design, it can also be used in small shops with counters only.As ONE Part Number 64-4188-29from S$2,799.00Min. 12 days
- Kenchu Roast cook skewersA gas radiant heat roasting device that incorporates the goodness of charcoal fire and electricity. Like charcoal fire, it emits a bright red fire bed (infrared rays) and even heat without emitting flames. It has a structure that does not cover the burner even if the cover drops. The structure ma... Read MoreMaterial Stainless steel Gas Type City Gas Connection Bore Diameter (Φmm) 10 Gas consumption (kW [kcaL / h]) 4.65(4000)from S$1,299.00Min. 7 days
- ASAHISUNRED Gas infrared flame type double typeAccessories: 2 skewer holders, 2 grilled nets (566 x 400) Model Double AS-88EX Interior dimensions (mm) Width (mm) 580 Depth (mm) 420 Height (mm) 183 225 Weight (kg) ) 481 hour gas consumption kw Propane 21.2 (1.52) (kg/h) City gas 13A 21.5 (18, 500) (kcal/h) Gas connection Propane Rubber tube Φ9... Read Morefrom S$4,399.00Min. 3 days
- NOBODA BBQ grill for charcoal with lid and castersA large grill that can accommodate a large number of people. Easy to move with casters.from S$1,099.00Min. 3 days
- ASAHISUNRED Asahi Infrared lower fire type griller eel skewer (large) SG-12N typeType of Ignition Match ignition Connection Bore Diameter (Φmm) 9.5from S$1,999.00Min. 4 days
- ASAHISUNRED Asahi Infrared lower fire type griller eel skewer (extra large) SG-15N typeType of Ignition Match ignitionfrom S$2,299.00Min. 4 days
- ASAHISUNRED Heat-resistant glass for Asahi lower-fire griller SG type NewMaterial SekieiDiscontinued
- Mikawa Can stoveIt is useful for outdoor cooking, bonfire, and heating. Waste materials and fallen leaves can also be used as fuel, making it ideal for disaster preparedness.Discontinued
- ASAHISUNRED Heat-resistant glass for Asahi bottom-fire griller SG typeSuitable Model For SG-8 / 15/30 type onlyDiscontinued
- ASAHISUNRED Asahi KuroshioThe product is LP gas 13A only. Heat-resistant glass size: (278 x 80) x 7 sheets. Accessories: 3 skewered rostrums and 1 gridiron (700 x 360). Specifications Model Kuroshio No. 7 SG-22K Internal dimensions Width (mm) 710 Depth (mm) 295 Mass (kg) 261 hours Gas consumption kw LP gas 11.7 (0.84) (kg... Read MoreDiscontinued
- ASAHISUNRED Asahi eel skewerLower fire type. The eel skewer that combines Asahi's original ultra-wide infrared burner and heat-resistant glass has strong heat and a large heat dissipation area, so there is no uneven baking. The burner is covered with heat-resistant glass, and all the oil falls into the juice pan below. ... Read MoreIncluded Accessories 2 skewersDiscontinued
- ASAHISUNRED Gas Infrared Simultaneous Double Sided Griller New Musashi SmallInside dimensions: 425 x 460 x H250 Mass: 43 kg. Accessories: 2 skewer holders, 1 grid (340 x 360). Specifications 1 hour gas consumption (kW) Propane 11.2 City gas 13A 11.0 Gas connection Propane Rubber tube Φ9.5mm City gas 13A Rubber tube Φ13mm Comparison with conventional product New Musashi C... Read MoreDiscontinued
- ASAHISUNRED Gas infrared simultaneous double-sided griller "Musashi"Internal dimensions: 760 x 445 x H210 Mass: 57 kg Accessories: 3 skewered rostrums and 2 gridirons (340 x 360). Specifications 1 hour gas consumption (kW) Propane (kg / h) 17.4 (1.24) City gas 13A (kcal / h) 19.8 (17,000) Gas connection Propane rubber tube Φ9.5mm City gas 13A rubber tube Φ13mm Va... Read MoreDiscontinued
- Aladdin Far Infrared Graphite GrillerFinished like charcoal-grilled in a short time and high temperature radiation. Don't miss the taste of the ingredients! Since smoke is hard to come out by heating from the top, it can be used indoors without worrying about "smoke", "oil" and "smell". Since the tr... Read MorePower Input (V) AC100(50/60Hz) Power Consumption (W) 650 to 1300 (320 when warm) Warranty Period 1 year from date of purchaseDiscontinued
- ASAHISUNRED Gas infrared simultaneous double-sided grilling "Musashi" Medium sizeLP gas, 13A only. "Musashi" is the industry's first double-sided baking. Bake from top to bottom at the same time for a quick finish. (With lower flame burner adjustment function) <Features>. 7 levels can be adjusted with the lower flame burner and handle according to the pott... Read MoreDiscontinued
- ASAHISUNRED Asahi New KuroshioLP gas, 13A only. Accessories: Grilled net (490 x 360), roasting rod, gas lighter. With heat shield. Specifications Model New Kuroshio No. 9 SG-N28 internal dimensions (mm) Width 1000 Depth 303 Gas connection (mm) LP gas Φ9.5 13A Φ13 gas consumption (kW) LP gas 21.0 13A 19.7 <Comparison with c... Read MoreDiscontinued
- ASAHISUNRED Gas-infrared simultaneous double-sided griller New Musashi MediumInside dimensions: 560 x 460 x H250 Mass: 50 kg. Accessories: 2 skewer holders, 1 grid (475 x 360). Specifications 1 hour gas consumption (kW) Propane 15.5 City gas 13A 14.0 Gas connection Propane Rubber tube Φ9.5mm City gas 13A Rubber tube Φ13mm Comparison with conventional product New Musashi C... Read MoreDiscontinued
- ASAHISUNRED Asahi New Kushiyaki No.2Introducing the "New Kushiyaki" series, which does not emit smoke from pottery! Cuts smoke by 60% to 70% compared to conventional products, and grills deliciously over a strong flame. Equipped with a new high-power, high-efficiency internal flame port burner! Thermal efficiency is incre... Read MoreDiscontinued
- ASAHISUNRED Gas infrared simultaneous double-sided grilling "Musashi" small sizeLP gas, 13A only. "Musashi" is the industry's first double-sided baking. Bake from top to bottom at the same time for a quick finish. (With lower flame burner adjustment function) <Features>. 7 levels can be adjusted with the lower flame burner and handle according to the pott... Read MoreDiscontinued
- ASAHISUNRED Asahi Top-fired GrillerGrill Quinn Series <Grill Quinn Features> Overheating type. The top-fire burner generates fine-hole gas to equalize the amount of heat, so uneven heating is not possible. In addition, it does not cause the meat to crumble or the skin of the fish to come off. Infrared rays penetrate to the c... Read MoreDiscontinued
- ASAHISUNRED Gas Infrared Simultaneous Double Sided Griller New Musashi LargeInside dimensions: 755 x 460 x H250 Mass: 61 kg. Accessories: 3 skewer holders, 2 grill nets (340 x 360) 1 hour gas consumption (kW) Propane 21.0 City gas 13A 21.0 Gas connection Propane rubber tube Φ9.5mm City gas 13A rubber tube Φ13mm Comparison with conventional products Comparison New Musashi... Read MoreDiscontinued