All Category

Lubrication / Paint / Repair & Adhesives / Welding Supplies

View : Grid List
Filter

27 Item(s)

Set Ascending Direction
  1. Silver Solder For General Use
    Shinfuji Burner Silver Solder For General Use
    Standard with silver brazing. Compatible with various applications. Flux (RZ-200) is required for brazing.
    Ingredient  35% silver, 0% cadmium  Mass (g)  23  Wire Diameter Φ(mm)  Operating Temperature (℃)  745  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    85%
    from S$33.99
    Min. 2 days
  2. Brazing Material with Flux
    Shinfuji Burner Brazing Material with Flux
    A wax material that can easily join metals. For brazing dissimilar metals.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    88%
    from S$10.99
    Min. 2 days
  3. Silver wax for beginners
    Shinfuji Burner Silver wax for beginners
    The industry's first wax material with built-in flux! Suitable for easy and powerful piping work. Just add wax to the heated base material. With stationary brazing is also possible.
    Rod Diameter (Φmm)  1.2  Tensile Strength (N/mm2 441  Working temperature range (℃)  650  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    79%
    from S$15.99
    Min. 2 days
  4. Aluminum Hard Solder
    Shinfuji Burner Aluminum Hard Solder
    It has excellent fluidity and a beautiful finish. For exclusive use with aluminum brazing. Flux (RZ-201) is required.
    Mass (g)  25  Wire Diameter Φ(mm)  2.0  Operating Temperature (℃)  580  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    68%
    from S$11.99
    Min. 2 days
  5. Silver Solder For Work
    Shinfuji Burner Silver Solder For Work
    The melting point is low (in silver wax), suitable for beginners. The finish is white, making it ideal for engraving and brazing stainless steel. Flux (RZ-200) is required. 56% silver, 0% cadmium
    Mass (g)  18  Operating Temperature (℃)  650  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    89%
    from S$23.99
    Min. 2 days
  6. Powerful Silver Solder
    Shinfuji Burner Powerful Silver Solder
    Has excellent heat resistance and impact resistance. Flux (RZ-200) is required.
    Ingredient  40% silver, 0% cadmium  Mass (g)  25  Wire Diameter Φ(mm)  1.6  Operating Temperature (℃)  780  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$37.99
    Min. 2 days
  7. Ceramic board
    Shinfuji Burner Ceramic board
    Honeycomb structure shuts out the flame.
    Mass (g)  68  Maximum Operating Temperature (℃)  1100  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    87%
    from S$19.99
    Min. 2 days
  8. Phosphor Bronze Brazing Filler
    Shinfuji Burner Phosphor Bronze Brazing Filler
    Flux (RZ-200) is required for brazing copper alloys.
    Wire Diameter Φ(mm)  1.6  Operating Temperature (℃)  735  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    88%
    from S$12.99
    Min. 2 days
  9. Powder brazing material
    Shinfuji Burner Powder brazing material
    By applying brazing material to the joints in advance, it is not necessary to determine the melting point, so even beginners can easily braze. The brazing finish is beautiful, and the extra use of brazing material can be suppressed. Since the wax material and flux are mixed as much as they are us... Read More
    Included Accessories  With stirring spatula  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    73%
    from S$15.99
    Min. 2 days
  10. Support Stand
    Shinfuji Burner Support Stand
    A must-have item for brazing small items. Can be fixed freely at 360 ° C.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    58%
    from S$37.99
    Min. 2 days
  11. Aluminum Solder
    Shinfuji Burner Aluminum Solder
    The melting point is low and the work is relatively easy. Can be used for brazing aluminum and dissimilar metals. Flux (RZ-203) is required.
    Operating Temperature (℃)  380  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    70%
    from S$22.99
    Min. 2 days
  12. Pb Free Solder
    Shinfuji Burner Pb Free Solder
    A wax material that can easily join metals. Contains no harmful lead. It is a solder for beginners with a low working temperature. Comes with flux (5g). For brazing dissimilar metals. Brazing of dissimilar metals such as iron, brass, stainless steel, silver and copper.
    Type  Lead-free solder  Operating Temperature (℃)  220  Mass (g/pack)  36 
    Rating:
    75%
    from S$17.99
    Min. 2 days
  13. Aluminum hard wax for beginners
    Shinfuji Burner Aluminum hard wax for beginners
    The industry's first wax material with built-in flux! Suitable for easy and powerful piping work. Just add wax to the heated base material. With stationary brazing is also possible.
    Rod Diameter (Φmm)  1.6  Tensile Strength (N/mm2 245  Working temperature range (℃)  580  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    40%
    from S$9.79
    Min. 2 days
  14. Propane burner hose with valve
    Shinfuji Burner Propane burner hose with valve
    Common to all models. You can change the workable range by setting the length to your liking. A hose (part) for a propane burner.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$239.90
    Min. 2 days
  15. All-purpose solder
    Shinfuji Burner All-purpose solder
    The working temperature is low, suitable for beginners. With 5g of flux
    Operating Temperature (℃)  220  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$17.99
    Min. 2 days
  16. Main burner nozzle for gasoline torch lamp JA-1
    Shinfuji Burner Main burner nozzle for gasoline torch lamp JA-1
    Suitable for  Gasoline torch lamp JA-1  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$3.99
    Min. 2 days
  17. Carbon protector
    Shinfuji Burner Carbon protector
    Carbon fiber shuts out the flame.
    Maximum Operating Temperature (℃)  500  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$19.99
    Min. 2 days
  18. Propane burner parts joint
    Shinfuji Burner Propane burner parts joint
    It can be recombined to the product length according to the work. The flame shape, flame temperature, and calorific value do not change.
    Suitable Nut  M20 × P1 (Connection cap nut)  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$55.99
    Min. 2 days
  19. Preheating burner nozzle for gasoline torch lamp JA-1
    Shinfuji Burner Preheating burner nozzle for gasoline torch lamp JA-1
    Suitable for  Gasoline torch lamp JA-1  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$3.99
    Min. 2 days
  20. O2 torch nozzle No. 1
    Shinfuji Burner O2 torch nozzle No. 1
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$15.99
    Min. 6 days
  21. O2 torch nozzle No. 2
    Shinfuji Burner O2 torch nozzle No. 2
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$14.99
    Min. 6 days
  22. O2 torch nozzle No. Three
    Shinfuji Burner O2 torch nozzle No. Three
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$15.99
    Min. 6 days
  23. Propane parts M-300
    Shinfuji Burner Propane parts M-300
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$74.99
    Min. 6 days
  24. Propane burner joint
    Shinfuji Burner Propane burner joint
    Joints (parts) for propane burners.
    Thickness (Diameter in Φmm)  12  Nut diameter  M20×P1 
    Discontinued
  25. Hose for propane burner
    Shinfuji Burner Hose for propane burner
    A hose (part) for a propane burner.
    Specification  With valve  Valve Diameter (Φmm)  170 
    Discontinued
  26. Propane crater
    Shinfuji Burner Propane crater
    A crater (part) for a propane burner.
    Specification  With air conditioner at hand  Type  Spiral flame  Flame Temperature (℃)  1800  Nut diameter  M20×P1 
    Discontinued
  27. Fitting for propane burner
    Shinfuji Burner Fitting for propane burner
    Joints (parts) for propane burners. Joint for propane burner.
    Discontinued
View : Grid List
Filter

27 Item(s)

Set Ascending Direction