All Category

Lubrication / Paint / Repair & Adhesives / Welding Supplies

View : Grid List
Filter

12 Item(s)

Set Ascending Direction
  1. Steel accuracy measuring instrument 7 piece set
    Shinwa Rules Steel accuracy measuring instrument 7 piece set
    The 7 gauges, which are indispensable for steel frame accuracy inspection, are put together in one sturdy storage case, making it convenient to carry. For quality control of major steel materials that involve welding work. * Depending on the delivery location, the delivery date may be postponed a... Read More
    from S$949.90
    Min. 4 days
  2. Paint marker for construction
    Shinwa Rules Paint marker for construction
    You can buy paint markers for construction in bulk. Marker used for writing on steel, glass, plastic, etc. * Do not use for any other purpose.
    Type  Medium character  Toe Protection  Round core  Ink  Oiliness (pigment)  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$12.99
    Min. 4 days
  3. Welding Magnet
    Shinwa Rules Welding Magnet
    Convenient shape of 45 ° and 90 °. Adsorbs with a strong magnetic force. Anisotropic magnet For temporary fixing of welding work
    Material  Iron・ABS resin 
    Rating:
    87%
    from S$25.99
    Min. 2 days
  4. Route interval measurement gauge
    Shinwa Rules Route interval measurement gauge
    Root surface inspection measurement in gas cutting / groove processing in manufacturing process inspection * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * The driver will not assist in unloading. * Products with proofread... Read More
    Suitable for  97794 
    from S$159.90
    Min. 2 days
  5. Bevel angle measurement gauge
    Shinwa Rules Bevel angle measurement gauge
    Bevel angle inspection measurement for gas cutting and groove processing during manufacturing process inspection * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * The driver will not assist in unloading. * Products with pro... Read More
    Suitable for  97794  Setting Angle (°)  30-50 (every 2.5 °) 
    from S$179.90
    Min. 2 days
  6. Steel Frame Precision Measurement Instrument Welding Gauge A
    Shinwa Rules Steel Frame Precision Measurement Instrument Welding Gauge A
    You can measure the size of the fillet (leg length) and the overlay dimension (reinforcement overlay dimension). Weld gauge used to measure all weld inspections * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * The driver w... Read More
    Material  Stainless steel  Mass (g)  85 
    from S$129.90
    Min. 2 days
  7. Welding guide ruler
    Shinwa Rules Welding guide ruler
    Insulation coating is applied to the surface of the ruler. Since it is difficult to energize, it is difficult to spark even if the welding machine touches it. The main body is made of aluminum and is light and easy to handle. The angle can be changed freely, the angle is easy to match, and the sl... Read More
    Operating Temperature Range (℃)  -20~70  Right Angle Accuracy  ± 1 / 1000rad (± 1.0mm at 1000mm) 
    from S$339.90
    Min. 2 days
  8. Joint displacement measurement gauge
    Shinwa Rules Joint displacement measurement gauge
    Measurement of joint misalignment (diaphragm and flange misalignment) * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * The driver will not assist in unloading. * Products with proofreading cannot be canceled after ordering... Read More
    Suitable for  97794 
    from S$159.90
    Min. 2 days
  9. Steel accuracy measuring instrument Undercut gauge
    Shinwa Rules Steel accuracy measuring instrument Undercut gauge
    The measurement base is comfortable to sit on, so stable reading is possible. Gauge used for undercut measurement of weld overlay * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * The driver will not assist in unloading. * ... Read More
    Material  Stainless steel / brass / copper  Mass (g)  86 
    from S$99.90
    Min. 2 days
  10. Parts Welding guide ruler
    Shinwa Rules Parts Welding guide ruler
    special parts * Do not use for any other purpose.
    from S$5.89
    Min. 4 days
  11. Magnetic Welding Squares with ON/OFF Function
    Shinwa Rules Magnetic Welding Squares with ON/OFF Function
    The magnetic force can be switched ON/OFF, making it easy to remove and finely adjust the position. It can hold materials with strong magnetic force and can be angled at 45°, 90°, and 135°. For temporary fixing of welding work. * This product uses a strong anisotropic magnet. Be careful not to pi... Read More
    Specification  Orientation: anisotropic  Material  Body: Iron, Aluminum  Offset Angle (°)  (Fixed) 45, 90, 135 
    from S$87.99
    Min. 2 days
  12. Welding Gauge B Lightweight & Thin
    Shinwa Rules Welding Gauge B Lightweight & Thin
    Lightweight and thin, it is convenient to carry. Since the gauge is short, the bevel angle can be measured while the plate is placed. Since the tip of the gauge has a shape that avoids fillet, leg length can be measured more accurately.
    Material  Stainless steel  Angle Measuring Range (°)  Bevel angle: 0-60 
    from S$25.99
    Min. 2 days
View : Grid List
Filter

12 Item(s)

Set Ascending Direction