Gasket Sealants
Liquid gaskets are consumables used for connecting parts of pipes, and have the property of solidifying when cut off from the air, so that they can be kept airtight simply by attaching them to the pipes and fixing them. Once the pipe is fixed, the hardened gasket will stick to the pipe and cannot be reused. The operating temperature range is determined according to the application to be used, and it is up to 260 degrees when used for engines. In general piping work, paste type is mainly used.
- ThreeBond Liquid gasket TB1109J 1kg grayA high temperature sealant. It is a non-asbestos type.Color Gray Operating Temperature Range (℃) -40~400 Classification of the Hazardous Non-dangerous goods RoHS directive (corresponding to 10 substances) Correspondence
- ThreeBond Silicone Adhesive 1208CIt is a type that has little flowability and does not easily drip.Color White Mass (g) 100 Operating Temperature Range (℃) -60~200 Capacity (g) 100 Classification of the Hazardous Non-dangerous goodsfrom S$58.99Min. 5 days
- ESCO Liquid gasket (white)Classification of the Hazardous Non-dangerous goodsfrom S$39.99Min. 3 days
- PERMATEX Silicone Gasket Maker"Silicone-based gaskets are liquid sealants with excellent oil resistance and coolant resistance. Various gasket agents are available so that the most appropriate one can be selected according to the temperature, vibration, clearance of the joint surface, etc. at the place of use. I have it.... Read MoreOperating Temperature Range (℃) -54~260 Classification of the Hazardous Non-dangerous goods RoHS directive (corresponding to 10 substances) Correspondence
- Asahi RTV liquid gasketIt is about 8 times more flexible than gaskets. It is about 3 times more oil resistant than silicon. For sealing jointsSpecification De-oxime type Set Contents 1 nozzle Material silicone Capacity (g) 98 Curing Type De-oxime type Complete Curing Lime 24hours Classification of the Hazardous Non-dangerous goods Touch drying time (hours) <1from S$27.99Min. 2 days
- Henkel Solvent Type Sealant Gasket Sealant 1[Quick-drying type] The solvent volatilizes and changes to a flexible film. Can be used to seal most liquids used for maintenance such as gasoline, oil, LLC, etc. It seals securely with a firm fixing force.Color Dark brown Classification of the Hazardous Non-dangerous goodsfrom S$21.99Min. 2 days
- ThreeBond Liquid Gasket Silicone-BasedColor Gray Classification of the Hazardous Designated combustibles Name of The Hazardous Flammable solidsfrom S$87.99Min. 2 days
- ThreeBond Liquid Gasket 1101Has excellent seawater resistance. It is solvent-free and does not attack rubber or plastic. Liquid gaskets were developed based on a completely different concept and leak prevention theory from solid sheet gaskets. Simply apply it to the joint surface of the equipment and assemble it to prevent ... Read MoreType Solvent-free type Operating Temperature Range (℃) -40~80 Liquid Color Reddish brown paste Main Component Fatty acid modified phenolic resin Specific Gravity 1.42(25℃) Non-Volatile Content 99% Viscosity (25 ℃) (Pa-s [P]) 1000(10000) Removability Good Cold and heat resistance (MPa [kgf/cm 2 ]) 3.5(35) State after Drying Non-drying Existence of Rubber Elasticity None Overlay Characteristics Good Adhesive There is a little Classification of the Hazardous Non-dangerous goods
- 3M EPDM gasket for inlet / outlet pipingIt is a replacement part that can be used with the stainless steel filter housing (1 load, sanitary type). For ferrule gasket 1S.Specification Ferrule Gasket 1SEPDM Material EPDM Mass (g) 5 Type For inlet / outlet piping Classification of the Hazardous Non-dangerous goods 2018 Trusco page 3 0389from S$66.99Min. 4 days
- ThreeBond Anaerobic solvent-free sealant TB1130An anaerobic curing sealant. For taper plugsMaterial Metaacrylic acid ester Color White Operating Temperature Range (℃) -40~130 Capacity (g) 250 Classification of the Hazardous Non-dangerous goodsfrom S$149.90Min. 4 days
- ThreeBond Liquid GasketColor Gray Applicable Temperature Range -40~140℃ Viscosity (Pa s) 15 Classification of the Hazardous Non-dangerous goodsfrom S$169.90Min. 5 days
- ThreeBond Liquid Gasket TB1105BA liquid sealant that seals and seals the internal fluid by applying it to the joint surfaces of various flanges and screws. It has excellent ease of removal during maintenance. Due to its elastic force, it has excellent impact resistance. A liquid sealant that seals and seals the internal fluid.... Read MoreOperating Temperature Range (℃) -40~150 Liquid Color Silver Classification of the Hazardous Non-dangerous goodsfrom S$46.99Min. 11 days
- MonotaRO Liquid Gasket for Engine Oil and Water PumpsA liquid gasket with silicone as the main component and good build-up. When applied to a joint surface that requires a seal, it reacts with moisture in the air and hardens, and is particularly excellent in engine oil resistance and LLC resistance, and the initial pressure resistance is extremely ... Read MoreOperating Temperature Range (℃) -60~250 Liquid Color Black paste Main Component silicone Specific Gravity (150)1.5 Non-Volatile Content 99.5wt% Reaction Form Deoxime Classification of the Hazardous Designated combustibles Name of The Hazardous Flammable solids Quantity of the Hazardous 98mL
- ThreeBond Liquid Gasket 1121A liquid material that seals various flanges and screw pipes. Can be used in combination with a solid sheet gasket. It is solvent-free and does not attack rubber or plastic. Liquid gaskets were developed based on a completely different concept and leak prevention theory from solid sheet gaskets. ... Read MoreType Solvent-free type Operating Temperature Range (℃) -40~130 Liquid Color Gray paste Main Component Modified ester resin Specific Gravity 1.45(25℃) Non-Volatile Content 100% Viscosity (25 ℃) (Pa-s [P]) 300(3000) Removability Good Cold and heat resistance (MPa [kgf/cm 2 ]) 7.0(70) State after Drying Non-drying Existence of Rubber Elasticity None Overlay Characteristics usually Adhesive Included Classification of the Hazardous Non-dangerous goods
- ThreeBond Liquid Gasket 1215A liquid gasket containing silicone as the main component. Since it is a liquid, it evenly fills the gaps on the flange surface and completely prevents leakage. After curing, it forms a rubber elastic body, so it exhibits excellent vibration resistance and impact resistance. General-purpose liqui... Read MoreType Solvent-free type (silicone type) Operating Temperature Range (℃) -60~200(250) Liquid Color Gray paste Main Component silicone Specific Gravity 1.55(25℃) Elongation (%) 320 (after curing) Tensile Strength (MPa [kgf/cm2]) 1.5 (15) (after curing) Hardness (JIS A) 45 (after curing) Viscosity (25 ℃) (Pa-s [P]) 20(200) Shear adhesive strength (MPa [kgf/cm 2 ]) 0.8 (8) (after curing) Reaction Form Deoxime Surface Drying Time (min) 60 Slump Fluidity Liquidity Removability Good Classification of the Hazardous Designated combustibles Name of The Hazardous Flammable solids
- ThreeBond Liquid Gasket 1216A liquid gasket developed based on a completely different concept from solid sheet gaskets and a leak prevention philosophy. Just apply it to the flange and thread of the engine and assemble it to prevent water, oil, gasoline, etc. from leaking. * Cannot be used for copper / copper alloys in a se... Read MoreType Solvent-free type (silicone type) Operating Temperature Range (℃) -60~200(250) Liquid Color Gray putty Main Component silicone Specific Gravity 1.40(25℃) Elongation (%) 200 (after curing) Tensile Strength (MPa [kgf/cm2]) 3.0 (30) (after curing) Viscosity (25 ℃) (Pa-s [P]) 120(1200) Shear adhesive strength (MPa [kgf/cm 2 ]) 2.0 (20) (after curing) Reaction Form Deoxime Surface Drying Time (min) 20 Slump Fluidity Liquidity Removability Good Classification of the Hazardous Designated combustibles Name of The Hazardous Flammable solids Quantity of the Hazardous 0.12kg
- ThreeBond Liquid Gasket 1207BSince it has high viscosity and excellent build-up, it is effective for joint surfaces with large clearance. Has excellent engine oil resistance and LLC resistance. It dries quickly and exhibits good pressure resistance immediately after application and assembly. Does not corrode copper and coppe... Read MoreType Solvent-free type (silicone type) Operating Temperature Range (℃) -60~200(250) Liquid Color Black paste Main Component silicone Specific Gravity 1.01(25℃) Elongation (%) 425 (after curing) Tensile Strength (MPa [kgf/cm2]) 1.5 (15) (after curing) Hardness (JIS A) 30 (after curing) Viscosity (25 ℃) (Pa-s [P]) 100(1000) Shear adhesive strength (MPa [kgf/cm 2 ]) 0.9 (9) (after curing) Reaction Form Deacetone Surface Drying Time (min) 7 Slump Fluidity Liquidity Removability Good Classification of the Hazardous Designated combustibles Name of The Hazardous Flammable solids Quantity of the Hazardous 0.1kg
- Ryusei Community Ultimate GrayStrong against mission oil (ideal for places where high torque is applied) Room temperature curing silicone (RTV) Curing time 2 hours Color after curing Gray Recommended for oil pans, intake manifolds, transmissions, timing gears, etc. * After use, wipe the mouth of the tube and close the lid (to... Read MoreHeat Resistance Temperature (℃) 260 Hazardous Class Other ones Classification of the Hazardous Designated combustibles Name of The Hazardous Synthetic resins RoHS directive (corresponding to 10 substances) Correspondencefrom S$27.99Min. 7 days
- Henkel LOCTITE Gasket Sealant # 1A quick-drying alcohol-type solvent-based sealant. By volatilizing the solvent, it changes into a solid film with full flexibility. Prevents leakage of parts with flanges, fittings. Improves the sealing performance of the gasket seal part of rigid parts that are used permanently. Refrigerator plu... Read MoreMain Component Modified resins, fillers and alcohol Specific Gravity 1.5 Viscosity Equivalent to molasses Continuous Use Temperature (℃) -54~204 Pressure Resistance 3.4KN/cm2) Smell Alcohol odor Appearance Brown, paste Classification of the Hazardous Designated combustibles Name of The Hazardous Flammable solidsfrom S$849.90Min. 11 days
- ThreeBond 1-Component Room Temperature Curing Type Silicone SealantA one-component room temperature effect type silicone sealant. It has excellent chemical resistance and is suitable for sealing various oils and LLCs. Due to its high viscosity, it has excellent initial pressure resistance. Automotive engine oil pans, water pumps, mission cases and other sealing ... Read MoreOperating Temperature Range (℃) -60~200(250) Liquid Color Gray paste Container cartridge Specific Gravity 1.36(25℃) Elongation (%) 300 (after curing) Tensile Strength (MPa [kgf/cm2]) 3.33[34.0] Viscosity (25 ℃) (Pa-s [P]) 200[2000] Shear adhesive strength (MPa [kgf/cm 2 ]) 2.45[25.0] Reaction Form Deoxime Classification of the Hazardous Designated combustibles Name of The Hazardous Flammable solids Quantity of the Hazardous 0.0066kg RoHS directive (corresponding to 10 substances) Correspondence
- ThreeBond Liquid Gasket TB1110FA liquid gasket that prevents leakage from the joint surface simply by applying it to the joint surface of the equipment and assembling it. A non-drying liquid gasket. Shipbuilding, machinery, vehicles, agricultural machinery, electric power, steel, spinning, oil and all other production departme... Read MoreColor Cream Mass (g) 145 Operating Temperature Range (℃) -40~150 Liquid Color Cream Main Component Fatty acid modified phenolic resin Classification of the Hazardous Non-dangerous goods
- Henkel LOCTITE Gasket Remover 79040The Locktight Gasket Remover removes molded gaskets with engines, rubber gaskets, liquid packings, Locktight Gasket Elminators, burnt carbon, stubborn oil stains and more in minutes. It does not corrode even when used on an aluminum surface. Not compatible with plastic, linoleum and synthetic fib... Read MoreColor White, translucent foam Acidic / Alkaline alkalinity Classification of the Hazardous Non-dangerous goods
- Ryusei Community High Temperature Red Silicone Gasket Maker and SealantSilicone-based liquid gasket has particularly high heat resistance Curing time 1 hour Color after curing Red brown Ideal for muffler joints * After use, wipe the mouth of the tube and close the lid (to prevent damage to the lid).Heat Resistance Temperature (℃) 343 Hazardous Class Other ones Classification of the Hazardous Designated combustibles Name of The Hazardous Synthetic resins RoHS directive (corresponding to 10 substances) Correspondence
- ThreeBond Liquid GasketA liquid gasket that prevents leakage from the joint surface simply by applying it to the joint surface of the equipment and assembling it. A non-drying liquid gasket. Paste-like permanent non-drying solvent-free type. Suitable for joint surfaces where removal is repeated. Shipbuilding, machinery... Read MoreClassification of the Hazardous Non-dangerous goodsfrom S$139.90Min. 2 days
- Henkel LOCTITE 534 Gasket Temporary Fastener Stick 19gAn anaerobic flange sealant that can fix molded gaskets. It is a stick type and convenient to carry. It is applied to the surface of the gasket and is ideal for positioning that is difficult to align. Temporary fixing of gaskets that are difficult to fit, positioning at high placesSpecification Wax-like semi-solid Material Main component: Acrylic resin Color Purple Mass (g) 23 Operating Temperature Range -55~150℃ Capacity (g) 19 Classification of the Hazardous Non-dangerous goodsfrom S$38.99Min. 2 days
- Henkel Loctite Anaerobic Gasket "518" PenA package with a roller enables uniform application without waste. It is easy to use with a small size of 25 ml. For aluminum flange seals.Classification of the Hazardous Non-dangerous goods RoHS directive (corresponding to 10 substances) Correspondencefrom S$109.90Min. 2 days
- ORAPI 103 LUBRISEALRTVIt is a red liquid gasket. A high-performance industrial elastomer that can be bonded to various materials such as metal, wood, cork, plaster, glass, PVC, and tile. Withstands oils, greases, aliphatic solvents, moisture, dilute acids, etc. It is flexible and resistant to vibration. With squeezer ... Read MoreColor Red brick color Operating Temperature Range -50~250 Classification of the Hazardous Non-dangerous goods RoHS directive (corresponding to 10 substances) Correspondencefrom S$46.99Min. 6 days
- ThreeBond Liquid gasketColor Gray Applicable Temperature Range -60~200℃ Viscosity (Pa s) (Appearance) 120 Classification of the Hazardous Designated combustibles Name of The Hazardous Flammable solids Quantity of the Hazardous 0.12kg RoHS directive (corresponding to 10 substances) Correspondencefrom S$67.99Min. 6 days
- HELM Silicone Liquid Gasket for MachinesIt is a silicone rubber elastic body with excellent heat resistance, cold resistance, and build-up. Moisture-proof, insulating adhesive seal for electrical equipment. Heat-resistant and cold-resistant adhesive seals related to equipment and machinery. * Cannot be used for steam.Color White Operating Temperature Range (℃) -60~230 Viscosity Paste Classification of the Hazardous Designated combustibles Name of The Hazardous Flammable solidsfrom S$24.99Min. 2 days
- ThreeBond Liquid Gasket 1225It has high thermal conductivity and excellent heat dissipation. It can be used for heat dissipation and insulation of various electronic components such as switching power supplies, power ICs, and lighting inverters. Since it is a de-alcohol type, there is no effect of corrosion on metals and pl... Read MoreColor White Mass (g) 262 Operating Temperature Range (℃) -60~200 Main Component silicone Classification of the Hazardous Designated combustibles Name of The Hazardous Flammable solidsfrom S$96.99Min. 2 days
- ThreeBond Liquid Gasket TB1217It has excellent oil resistance and initial pressure resistance.Operating Temperature Range (℃) -60~200 Liquid Color Gray Classification of the Hazardous Non-dangerous goodsfrom S$87.99Min. 2 days
- ThreeBond Liquid GasketHas excellent heat resistance and cold resistance. Maintains good rubber elasticity over a wide range of -40 to 120 ° C. As a sealant for areas that require post-painting.Main Component Modified silicone Classification of the Hazardous Designated combustibles Name of The Hazardous Flammable solids
- ThreeBond Liquid Gasket 12121211 high viscosity type. Excellent build-up due to non-fluidity. Since it corrodes copper and copper alloys, it cannot be used for copper and copper alloys in a sealed state.Type Solvent-free type (silicone type) Operating Temperature Range (℃) -60~200(250) Liquid Color White paste Main Component silicone Specific Gravity 1.05(25℃) Elongation (%) 300 (after curing) Tensile Strength (MPa [kgf/cm2]) 2.0 (20) (after curing) Hardness (JIS A) 30 (after curing) Viscosity (25 ℃) (Pa-s [P]) 100(1000) Shear adhesive strength (MPa [kgf/cm 2 ]) 1.0 (10) (after curing) Reaction Form Deoxime Surface Drying Time (min) 20 Slump Fluidity Liquidity Removability Good As ONE Part Number 1-6422-03 Classification of the Hazardous Designated combustibles Name of The Hazardous Flammable solids Quantity of the Hazardous 0.1kg
- ThreeBond Liquid GasketColor Gray Applicable Temperature Range -40~400℃ Viscosity (Pa s) 25 Classification of the Hazardous Non-dangerous goods RoHS directive (corresponding to 10 substances) Correspondencefrom S$299.90Min. 7 days
- SUZUKI YUSHI INDUSTRIAL (SYK) Gasket RemoverQuickly removes gaskets, packings, adhesives, grease, paint seals, etc. that have been burned onto machines and parts without damaging the machines and parts. To peel off the packing stuck in high heatFlash Point (℃) None Volatile Matter Yes Appearance Colorless transparent liquid Ignition Point (℃) 662 Classification of the Hazardous Non-dangerous goods Combustion Quality Nonefrom S$29.99Min. 2 days
- ESCO 250g liquid gasket (anaerobic)A solvent-free, anaerobic type liquid gasket. When it is in contact with air, it does not harden, but it hardens when it enters the gaps of metal etc. and the air is blocked, and it exerts a strong sealing effect. Since it contains fluorine powder, it has lubricity and prevents galling of pipes. ... Read MoreColor Milky white Mass (g) 284 Operating Temperature Range (℃) -20~120 Appearance Paste Applying Temperature (℃) More than 10 Classification of the Hazardous Non-dangerous goodsfrom S$99.90Min. 3 days
- ORAPI 051 OXYSEALA special liquid sealant that can handle a very wide range of temperatures. It can also be used for flanges and fittings of liquid nitrogen (LN2) tanks and pipes. Liquid nitrogen (LN2) Sealing of pipe and tank fittings Sealing of ultra-high temperature parts Sealing of acid gas * The expiration d... Read MoreColor White paste Operating Temperature Range (℃) -250~600 Maximum Pressure (bar) 200 (allowable) Classification of the Hazardous Non-dangerous goods RoHS directive (corresponding to 10 substances) Correspondencefrom S$279.90Min. 6 days
- MonotaRO Silicone Instant Gasket for Differential Cases and Transmission CasesIt is a sealant that is resistant to various flange surfaces and various threaded parts, especially gear oil. Since the main component is silicone, the cured product exhibits stable performance over a wide temperature range. A reactive liquid gasket that is resistant to gear oil. It has excellent... Read MoreOperating Temperature Range (℃) -60~250 Liquid Color Gray paste Main Component Silicon Specific Gravity (155)1.55(23℃) Viscosity 92000(25°)CPS Non-Volatile Content 99.5wt% Reaction Form Deoxime Classification of the Hazardous Designated combustibles Name of The Hazardous Flammable solids Quantity of the Hazardous 0.1613L
- Ryusei Community Ultimate Black RTV Silicone Sealant and AdhesiveGasoline and oil resistant room temperature cured silicone (RTV) Curing time 1 hour Color black after curing Recommended for oil pans, valve covers, transmissions, timing gears, etc. * After use, wipe the mouth of the tube and close the lid (to prevent damage to the lid).Heat Resistance Temperature (℃) 260 Hazardous Class Other ones Classification of the Hazardous Designated combustibles Name of The Hazardous Synthetic resins RoHS directive (corresponding to 10 substances) Correspondence
- ThreeBond Liquid GasketColor Gray Applicable Temperature Range -60~250℃ Viscosity Paste Classification of the Hazardous Designated combustibles Name of The Hazardous Flammable solids Quantity of the Hazardous 0.13kg RoHS directive (corresponding to 10 substances) Correspondencefrom S$73.99Min. 2 days
Filter by categories