All Category

Sealants & Caulks

Sealant / caulking is a type of repair material that repairs gaps and enhances durability with emphasis on joints of equipment. There are putty, liquid, foamed urethane, etc. Silicone sealant for indoor use, modified silicon sealant with strong weather resistance for outer wall, and elastic urethane sealant for piping and metal are suitable. It is convenient to use the caulking agent after filling the caulking gun. The caulking gun can greatly increase work efficiency by selecting the appropriate nozzle size and shape.
View : Grid List
Filter

Items 1 - 40 of 272

Set Ascending Direction
  1. Minafoam Marumaru Sealant Backup Material
    Sakai Chemical Industry Minafoam Marumaru Sealant Backup Material
    A highly foamed material made from polyethylene and molded into a rod shape by a special technology. It has excellent flexibility and resilience. It is lightweight and has excellent cushioning and elasticity. It has excellent water repellency, moisture resistance, and buoyancy. It is non-toxic an... Read More
    Material  Polyethylene resin 100%  Shape  Round type  Color  White  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    90%
    from S$32.99
    Min. 2 days
  2. Caulking gun
    aiai Caulking gun
    Cartridge-type filler construction tool.
    Material  Steel  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    80%
    from S$4.69
    Min. 2 days
  3. Caulking nozzle
    INOUE (Inouekougu) Caulking nozzle
    When used by covering the caulking agent nozzle, it fits tightly on the left and right sides to be repaired, and the caulking agent does not squeeze out and is finished cleanly. It saves you the trouble of reworking without the extra caulking agent.
    Rating:
    70%
    from S$7.29
    Min. 2 days
  4. Convoy RS900
    Tajima (TJM DESIGN) Convoy RS900
    Use of caulking gun that can select the discharge amount The discharge amount can be selected according to the caulking material. Push rod switching type Increase the contact surface between the push rod and the feed plate and transmit the extrusion force without loss. Equipped with T3 system. Ro... Read More
    Classification of the Hazardous  Non-dangerous goods  Extrusion amount  6mm、12mm 
    from S$78.99
    Min. 2 days
  5. Caulking gun rotary
    MonotaRO Caulking gun rotary
    The loading part of the cartridge can be rotated, which makes the work when changing directions easier. For caulking work such as repairing holes and cracks and embedding. * Please wear gloves when using. * Because it is an imported product, it may be slightly scratched, but there is no problem w... Read More
    Material  Iron  Mass (g)  540 
    Rating:
    93%
    from S$6.29
    Min. 2 days
  6. Caulking Gun
    MonotaRO Caulking Gun
    Cartridge gun for caulking agents. For caulking work such as repairing holes and cracks and embedding. * Please wear gloves when using.
    Material  Iron  Mass (g)  370 
    Rating:
    63%
    from S$3.69
    Min. 2 days
  7. Cartridge gun
    TRUSCO Cartridge gun
    Standard model of caulking gun. Dripless specifications that reduce dripping from the tip after use.
    Suitable for  For 330mL  Material / Finish  Steel  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    86%
    from S$9.69
    Min. 2 days
  8. Convoyjust
    Tajima (TJM DESIGN) Convoyjust
    Rotary caulking gun Lightweight engineering plastic is used for the rotary handle grip and trigger that freely manipulates the nozzle cut surface.
    Specification  TT system  Material  (Cylinder / Grip) Metal / Resin  Mass (g)  605  Function  Dripping prevention mechanism  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    92%
    from S$22.99
    Min. 2 days
  9. Silicone replacement nozzle N3
    CEMEDINE Silicone replacement nozzle N3
    If you want to replace the nozzle at the tip of the cartridge due to a change in joint width, clogging or dirt on the nozzle part! Convenient 3-pack. It is a must-have item.
    Suitable for  For 8060/8070  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    85%
    from S$2.69
    Min. 2 days
  10. Backup material
    MonotaRO Backup material
    A crevice filling material processed into a round shape using foamed polyethylene resin. It has excellent flexibility, resilience, lightweight cushioning, and elasticity. It also has excellent water repellency and moisture resistance. In addition, it has excellent heat insulation and is suitable ... Read More
    Material  Polyethylene  Shape  Round type  Color  White  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    98%
    from S$24.99
    Min. 2 days
  11. Caulking nozzle storage cap
    INOUE (Inouekougu) Caulking nozzle storage cap
    When used by covering the caulking agent nozzle, it fits tightly on the left and right sides to be repaired, and the caulking agent does not squeeze out and is finished cleanly. It saves you the trouble of reworking without the extra caulking agent. The inside is anti-slip processed to prevent it... Read More
    Material  Elastomer  Inner Diameter (Φmm)  13.5  Outer Diameter (Φmm)  22 
    Rating:
    93%
    from S$6.99
    Min. 2 days
  12. Clearance stick
    Sfactory Clearance stick
    Elastic sealant Backup material Achieves ideal two-sided adhesion without adhering to highly foamed polyethylene sealant. It withstands external pressure due to expansion and contraction of joints and can be easily installed. Since it is a closed cell, it absorbs almost no water or moisture. It c... Read More
    Shape  Round type  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    100%
    from S$7.69
    Min. 2 days
  13. Caulking gun + resin + with dripping prevention mechanism
    MonotaRO Caulking gun + resin + with dripping prevention mechanism
    Made of resin, it is light and easy to handle. Since it has a dripping prevention mechanism, dripping does not occur and the main body and surroundings are not soiled. It also supports hard sealants such as modified silicone. For caulking work such as repairing holes and cracks and embedding. * D... Read More
    Material  Resin + A3 steel  Mass (g)  260  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    50%
    from S$4.79
    Min. 2 days
  14. Magali nozzle elbow
    CEMEDINE Magali nozzle elbow
    When filling in high or low places that are out of reach, this item is within reach of itchy places. It is an idea product in the form of "convenient if there is one". For extension of silicone sealant nozzle
    Material  Polyethylene  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    83%
    from S$4.49
    Min. 2 days
  15. Top Backup Material
    SAGAMI COLORFOAM Top Backup Material
    Since the top backer does not use any chemical foaming agent, it does not have the odor peculiar to conventional PE foam and is an environmentally friendly product. Workability is improved because it is lighter than regular products. Since the cells are uniform, there is no unevenness in hardness.
    Material  Polyethylene  Shape  Square  Color  Gray  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    90%
    from S$36.99
    Min. 2 days
  16. Rotary handle gun
    TRUSCO Rotary handle gun
    With 360 ° handle and rotation function in pursuit of work efficiency. The body is made of die-cast aluminum and is lightweight and convenient to handle. Since the handle rotates 360 °, you can work without changing the support position of the caulking gun even in places with obstacles.
    Specification  360 ° handle rotation  Suitable for  Caulking agent / 330ml  Material / Finish  Steel  Classification of the Hazardous  Non-dangerous goods 
    from S$15.99
    Min. 2 days
  17. Top Backer
    SAGAMI COLORFOAM Top Backer
    Since the top backer does not use any chemical foaming agent, it does not have the odor peculiar to conventional PE foam and is an environmentally friendly product. We have achieved the same level of mechanical strength with half the density of conventional products and reduced the weight. Since ... Read More
    Material  Polyethylene  Shape  Square  Color  Gray  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    87%
    from S$12.99
    Min. 2 days
  18. Caulking gun with dripping prevention function
    Kakui Caulking gun with dripping prevention function
    A special resin is used to prevent dripping. Work efficiency UP 360 degree rotation rotary handle adopted. Fillers can be installed simply by pulling the lot rod.
    Classification of the Hazardous  Non-dangerous goods 
    Rating:
    87%
    from S$15.99
    Min. 2 days
  19. Minaform Marmaru
    TRUSCO Minaform Marmaru
    It has excellent flexibility and resilience. It is lightweight and has excellent cushioning and elasticity. It also has excellent water repellency, moisture resistance, and buoyancy. It is non-toxic and has excellent chemical resistance. It has excellent heat resistance and is suitable for heat i... Read More
    Material  High foam polyethylene  Shape  Round type  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    80%
    from S$8.39
    Min. 2 days
  20. CONVOY SP26
    Tajima (TJM DESIGN) CONVOY SP26
    Pushing force that can push out hard caulking agent with a light force 3 times Increase the contact surface between the push rod and the feed plate and transmit the pushing force without loss T3 system installed Rotary handle that freely manipulates the nozzle cut surface Rotary caulking gun * Th... Read More
    Specification  T3 system, X3 system  Material  (Cylinder / Grip) Metal / Metal / Resin  Classification of the Hazardous  Non-dangerous goods  Extrusion amount  4mm 
    Rating:
    92%
    from S$59.99
    Min. 2 days
  21. Convoy Super
    Tajima (TJM DESIGN) Convoy Super
    Rotary handle that freely manipulates the nozzle cut surface Adopts a gentle and non-slip soft grip in the hand Sturdy metal grip
    Specification  TT system  Material  (Cylinder / Grip) Metal / Metal / Resin  Mass (g)  710  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    85%
    from S$33.99
    Min. 2 days
  22. Clean pack gun CG
    CEMEDINE Clean pack gun CG
    Cemedine 500mL film pack series For floor lock 110
    Included Accessories  3 nozzles  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    95%
    from S$35.99
    Min. 2 days
  23. Elastic sealant backing material square backer
    TRUSCO Elastic sealant backing material square backer
    It is clean without the peculiar odor of polyethylene foam. Has excellent weather resistance, heat insulation, and chemical resistance. It can be easily cut with a utility knife and has excellent workability. Does not suck water. Concrete seam material. Glass joint material.
    Material  Polyethylene foam  Shape  Square  Color  Gray  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    80%
    from S$59.99
    Min. 2 days
  24. Cartridge gun
    Wakai Sangyo Cartridge gun
    Rating:
    70%
    from S$6.99
    Min. 2 days
  25. Cemedine nozzle cap
    CEMEDINE Cemedine nozzle cap
    It is convenient when changing the joint width and preventing drying. For wood seals and wall seals
    Capacity  1 nozzle, 3 caps  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    72%
    from S$3.69
    Min. 2 days
  26. Bent joint for gun Yamamoto cartridge nozzle
    Yamamoto Bent joint for gun Yamamoto cartridge nozzle
    Sealing gun parts
    Classification of the Hazardous  Non-dangerous goods 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  27. Elastic sealant backup material Minafoam Marumaru
    TRUSCO Elastic sealant backup material Minafoam Marumaru
    It is flexible, resilient, lightweight, cushioning and elastic. It also has excellent water repellency, moisture resistance, and buoyancy. It is non-toxic and has excellent chemical resistance. It has excellent water resistance and heat insulation, making it ideal for filling gaps in joints. Ligh... Read More
    Material  High foam polyethylene  Shape  Round type  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    50%
    from S$8.99
    Min. 2 days
  28. Spin cutter
    3M Spin cutter
    Shortens work time and improves efficiency in places that are difficult to remove with a utility knife. You can use it with your electric screwdriver. There are 3 types of spin cutters in all. Please use properly according to the joint width and work location.
    Maximum Operating Speed (min -1 [rpm])  3000  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    76%
    from S$44.99
    Min. 2 days
  29. Convoy V
    Tajima (TJM DESIGN) Convoy V
    Lightweight caulking gun. Lightweight type. Ultra lightweight (315g), compact body. Lightweight caulking gun * This product is conductive. Please be careful about electric shock. Product specifications are subject to change without notice. Please note.
    Specification  Material  (Cylinder / Grip) Resin / Resin  Mass (g)  315  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    80%
    from S$18.99
    Min. 2 days
  30. Penguin seal long nozzle
    SUNSTAR Penguin seal long nozzle
    Long nozzle for cut ridge * 2 Liquid gun support is not possible
    Classification of the Hazardous  Non-dangerous goods 
    Rating:
    80%
    from S$1.59
    Min. 2 days
  31. Cork keeper
    Handy Crown Cork keeper
    Prevents drying of sealant / adhesive Cap Cartridge prevents material leakage and prevents dirt To prevent the cartridge from getting dirty
    Classification of the Hazardous  Non-dangerous goods  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    33%
    from S$4.69
    Min. 2 days
  32. Sausage Gun 550
    CEMEDINE Sausage Gun 550
    Cemedine 500mL film pack series For floor lock 110
    Classification of the Hazardous  Non-dangerous goods 
    Rating:
    90%
    from S$78.99
    Min. 2 days
  33. UK made COX skeleton gun (nylon)
    FIRST UK made COX skeleton gun (nylon)
    British-made COX skeleton gun. Since it is made of resin, it is light and easy to use, and the degree of caulking reduction is obvious at a glance, improving workability. For caulking work such as repairing holes and cracks and embedding. Comes with a sagging device.
    Material  Nylon  Color  Orange  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    95%
    from S$9.29
    Min. 2 days
  34. Convoy VS
    Tajima (TJM DESIGN) Convoy VS
    Lightweight caulking gun. Made of highly durable steel. Equipped with a dripping prevention mechanism. Lightweight caulking gun * This product is conductive. Please be careful about electric shock. Product specifications are subject to change without notice. Please note.
    Specification  Material  (Cylinder / Grip) Metal / Metal  Mass (g)  475  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    90%
    from S$18.99
    Min. 2 days
  35. Gun Yamamoto cartridge nozzle joint
    Yamamoto Gun Yamamoto cartridge nozzle joint
    Sealing gun parts
    Classification of the Hazardous  Non-dangerous goods 
    from S$5.89
    Min. 2 days
  36. Silicone gun
    TASCO Silicone gun
    Specification  Length ... 360mm  Classification of the Hazardous  Non-dangerous goods 
    from S$14.99
    Min. 2 days
  37. Convoy J Eco Pack
    Tajima (TJM DESIGN) Convoy J Eco Pack
    Uses a plastic cartridge holder that allows film packs to be used as is. You can easily take out the compressed and hardened pack after use. Uses a lot rod end cover that has been treated with a resin cover to prevent scratches on building materials. Uses a TT system with improved extrusion power... Read More
    Specification  TT system  Material  (Cylinder / Grip) Resin / Resin  Mass of Main Unit (g)  600  Material (Grip)  Engineering plastic  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  38. Hand cylinder gun Easy MB
    Yamamoto Hand cylinder gun Easy MB
    Standard type of cylinder gun. Excellent handle durability. Ideal for 2-liquid transformation, urethane, etc. 27mL injection volume with one grip. The amount of shot is large, but the grip is heavy. (Comparison with Rakuraku 450B/550B/650B) Smooth suction with rubber piston packing. Rubber piston... Read More
    Specification  30mL / 1 handful  Inner Diameter (Φmm)  51  Handle  Standard type 
    from S$129.90
    Min. 2 days
  39. Caulking soft nozzle
    Handy Crown Caulking soft nozzle
    It fits tightly on the repair surface that can be filled and finished at the same time, and the caulking agent does not squeeze out and the finish is beautiful. To improve the efficiency of caulking work
    Material  Elastomer resin  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    80%
    from S$4.29
    Min. 2 days
  40. Hand cylinder gun Easy 550B
    Yamamoto Hand cylinder gun Easy 550B
    High power type of cylinder gun. Improved durability of the handle (adoption of slide bar) Ideal for high-viscosity materials (two-component silicone, one-component material in cans for siding). 16 mL injection volume with one grip. The grip is light, but the injection amount is small (compared t... Read More
    Specification  16mL / 1 handful  Type  One-touch type  Inner Diameter (Φmm)  51  Handle  Strong type  Classification of the Hazardous  Non-dangerous goods  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$169.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 272

Set Ascending Direction