All Category

Welding Wire

Welding wire is a wire-shaped filler material used in arc welding. A long coiled welding wire is fed little by little to the welding torch. It is generally used for automatic welding and semi-automatic welding in which welding is performed continuously. Solid wire is often used for semi-automatic welding, and flux-cored wire has flux (arc stabilizer, deoxidizing material, etc.) inside and has less spatter. There are products made of various materials such as stainless steel and hard facing.
View : Grid List
Filter

Items 1 - 40 of 324

Set Ascending Direction
  1. Welding Solid Wire
    MonotaRO Welding Solid Wire
    High quality welded wire for mild steel and high tensile steel (490N / mm 2). Suitable for all-position welding and thin plate welding. For welding automobiles, ships, pipes, bridges, etc. * Do not handle the product in a messy manner as the drum may crack.
    Reel Outer Diameter (mm)  200  Hole Diameter (Φmm)  52  Width (mm)  55  AWS Standard  A5.18 ER70S-6  Material  Carbon steel, copper  Main Component  C、S、Mn、P、Si、Cr、Ni、Mo、V、Cu  JIS Standard  JIS Z3312 YGW12 equivalent  Wire Type  Solid 
    Rating:
    87%
    from S$58.99
    Min. 2 days
  2. Gasless Flux-cored Welding Wire F-1
    STAR ELECTRIC MANUFACTURING (SUZUKID) Gasless Flux-cored Welding Wire F-1
    Welding wire with flux for non-gas For general mild steel welding of automobile sheet metal, agricultural machinery, light books, construction hardware, etc. * Please check the compatible model.
    Rating:
    90%
    from S$39.99
    Min. 2 days
  3. Solid wire for mild steel to 550 MPa class steel
    Kobelco (Kobe Steel) Solid wire for mild steel to 550 MPa class steel
    It has excellent crack resistance and is ideal for single-sided welding, especially for the first layer. Welding wire for low current of mild steel 490N / mm class 2 high-strength steel. Ideal for welding thin plates in all postures with little spatter. Butt, fillet, and lap omnidirectional weldi... Read More
    JIS Standard  Z3312 YGW12 
    Rating:
    80%
    from S$86.99
    Min. 2 days
  4. Solid wire for mild steel
    Nippon STeel Welding & Engineering (Former Nippon Steel & Sumikin Welding) Solid wire for mild steel
    The arc is stable even at a low current of 200A or less, there is little spatter, and welding workability is good. Welding of thin plates and all-position welding, especially vertical and downward welding, is easy. In addition, at 300A or less, excellent welding workability can be obtained in hig... Read More
    AWS Standard  A5.18 Applicable to ER70S-G  JIS Standard  JIS Z3312 YGW12  Wire Type  Solid 
    Rating:
    93%
    from S$109.90
    Min. 2 days
  5. Welding wire
    Panasonic Smart Factory Solutions Welding wire
    Excellent short-circuit transferability at low current, ideal for welding thin plates. Welding with CO 2 is for mild steel, and since the weld metal is soft, post-treatment with a grinder is easy. Horizontal fillet for automobiles, cans, industrial machinery, vehicles, electric appliances, etc., ... Read More
    JIS Standard  JIS Z 3312、YGW16  Welding Method  Mag welding (Ar-20% CO 2 Type  Solid (wire)  Wire Type  Solid 
    Rating:
    92%
    from S$129.90
    Min. 2 days
  6. Solid wire for mild steel to 550 MPa class steel
    Kobelco (Kobe Steel) Solid wire for mild steel to 550 MPa class steel
    Eco-friendly solid wire without body plating (SE wire series) with "breakthrough wire feeding" and "excellent arc stability". It is a carbon dioxide arc welding wire that has excellent arc stability from the low current range (short circuit transition range) to the medium curr... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Standard  JIS Z3312 YGW12  Wire Type  Solid 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  7. Flux-cored wire for mild steel
    MonotaRO Flux-cored wire for mild steel
    Since it contains flux, welding can be performed with a stable arc with low fume and low spatter. For welding carbon steel and low alloy steel for industrial machinery, ships, vehicles, electric appliances, etc. * The current range is for reference only and does not compensate for the technology.
    Wire Rope Diameter (Φmm)  1.2  Width (mm)  100  Hole Diameter (Φmm)  140  Current Range (A)  180-280  Elongation (%)  22 or more  Reel Outer Diameter (mm)  270  Tensile Strength (N/mm2 490~660  Material  50kg carbon steel flux cored wire  Main Component  C、S、Mn、P、Si、Cr、Ni  Welding Method  Mag welding  Wire Type  With flux  Impact Value (J/cm2 ≧ 47 (20 degrees)  Yield Point (N/mm2 ≧400 
    Rating:
    93%
    from S$55.99
    Min. 2 days
  8. Welding wire
    Panasonic Smart Factory Solutions Welding wire
    Excellent short-circuit transferability at low current, stable arc, less spatter, and ideal for welding thin plates. Butting of automobiles, electric machines, industrial machinery, vehicles, shipbuilding, can manufacturing, etc., and full-position welding of fillet.
    Temperature (℃)  0 (test, one example)  Adsorption  124J (2mmV notch Charpy absorbed energy)  Elongation (%)  29  Yield Point (N/mm2 425  Tensile Strength (N/mm2 531  JIS Standard  JIS Z 3312、YGW12  Welding Method  Mag welding (CO 2 Wire Type  Solid  Type  Solid (wire) 
    Rating:
    90%
    from S$129.90
    Min. 2 days
  9. Solid wire for mild steel to 550 MPa class steel
    Kobelco (Kobe Steel) Solid wire for mild steel to 550 MPa class steel
    The arc stability in the low current region (short-circuit transition region) is good, there is little spatter, and a smooth and flat bead appearance and shape can be obtained, which is especially suitable for welding thin plates. It is a carbon dioxide arc welding wire with excellent workability... Read More
    Elongation (%)  31 (example: shield gas, carbon dioxide)  Wire Type  Solid  JIS Standard  Z3312 G43A0C 16 (old Z3312 YGW14) 
    Rating:
    100%
    from S$94.99
    Min. 2 days
  10. Solid wire for MIG / MAG (for mild steel)
    STAR ELECTRIC MANUFACTURING (SUZUKID) Solid wire for MIG / MAG (for mild steel)
    Arcury wire * Please check the compatible model.
    Suitable for  Archery 120, 160  Wire Type  Solid 
    Rating:
    84%
    from S$39.99
    Min. 2 days
  11. Non-gas wire for MIG100
    RILAND Non-gas wire for MIG100
    Parts for MIG100
    Rating:
    80%
    from S$47.99
    Min. 2 days
  12. Solid wire for mild steel to 550 MPa class steel
    Kobelco (Kobe Steel) Solid wire for mild steel to 550 MPa class steel
    By containing an appropriate amount of Ti in addition to Si and Mn, the arc stability in the high current range is excellent, the arc strength and spread are good, and reliable penetration and good bead shape can be obtained. Therefore, it is a carbon dioxide arc welding wire that can be installe... Read More
    AWS Standard  A5.18 ER70S-G  Wire Type  Solid  JIS Standard  Z3312 YGW11 
    Rating:
    100%
    from S$86.99
    Min. 2 days
  13. Flux-cored wire for mild steel to 550 MPa class steel
    Kobelco (Kobe Steel) Flux-cored wire for mild steel to 550 MPa class steel
    A high-efficiency omnidirectional welding wire that emphasizes horizontal fillet welding. It is a wire that features low fume and low spatter, and has excellent pore resistance by welding steel plates with red rust and steel plates coated with rust preventive varnish. * The current range is for r... Read More
    AWS Standard  A5.20 E71T-1C applicable  Wire Type  With flux 
    Rating:
    100%
    from S$139.90
    Min. 2 days
  14. Flux-cored wire
    Hyundai Welding Flux-cored wire
    Titania-based flux-cored wire with stable arc, less spatter and fume generation, and a beautiful bead appearance. All posture welding is possible with the same current of about 260A. For all-position welding of various structures such as shipbuilding, vehicles, bridges, buildings, and steel frame... Read More
    Wire Rope Diameter (Φmm)  1.2  Elongation (%)  28  Yield Point (N/mm2 548  Tensile Strength (N/mm2 582  Maximum Absorbing Energy (J [kgfm])  86[9](0℃)  Wire Type  With flux 
    Rating:
    90%
    from S$99.90
    Min. 2 days
  15. Welding wire
    Nippon STeel Welding & Engineering (Former Nippon Steel & Sumikin Welding) Welding wire
    An ultra-fine diameter wire suitable for butt, fillet, or spot welding of ultra-thin plates (about 0.4 to 1.6 mm thick). All-position welding is easy, and high-efficiency welding of ultra-thin plates is possible. Full-position welding of ultra-thin plates for automobiles, vehicles, agricultural m... Read More
    AWS Standard  A5.18 For ER70S-3  Wire Type  Solid  JIS Standard  Z3312 G49A0C16 (former Z3312 YGW14) 
    Rating:
    100%
    from S$99.90
    Min. 2 days
  16. Flux-cored wire SF-1
    Nippon STeel Welding & Engineering (Former Nippon Steel & Sumikin Welding) Flux-cored wire SF-1
    A wire with a rutile seamless flux. The arc is stable, has less spatter, and the slag with good peelability covers the bead evenly, resulting in a good bead appearance and bead shape. Due to its excellent posture weldability, welding such as downward, horizontal fillet, and vertical (upward, down... Read More
    Wire Type  With flux  JIS Standard  Z3313 T49J0T1-1CA-UH5 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  17. Stainless steel flux cored wire
    Kobelco (Kobe Steel) Stainless steel flux cored wire
    Since the austenite structure contains an appropriate amount of ferrite, it has low cracking sensitivity and excellent weldability. Welded metal with excellent corrosion resistance and mechanical properties can be obtained as it is welded. It has welding workability suitable for welding downward ... Read More
    Yield Strength (N/mm2 390 (0.2%, one example)  Adsorption  39J / energy (example)  Elongation (%)  41  Tensile Strength (N/mm2 570  AWS Standard  A5.22、E308T0-1、E308T0-4  Performance certification  Classification: NK (CO 2 Wire Type  With flux  JIS Standard  Z3323、TS308-FB0 
    Rating:
    60%
    from S$459.90
    Min. 2 days
  18. For non-gas wire mild steel for IS-SA130P / IS-H100SA
    IKURA SEIKI For non-gas wire mild steel for IS-SA130P / IS-H100SA
    Wire Rope Diameter (Φmm)  0.9  Suitable for  For mild steel  Trusco Part No.  805-2713 
    Rating:
    75%
    from S$74.99
    Min. 2 days
  19. Solid wire for mild steel
    KISWEL Solid wire for mild steel
    Mild steel, high quality welded wire with a yield point of 450 N / mm 2. Welding posture, downward / vertical / upward / sideways. Even in the low current range, the arc is stable and spatter is small, and a good bead shape can be obtained. Suitable for thin plate welding. Butting and fillet weld... Read More
    AWS Standard  A5.18 ER70S-6  Wire Type  Solid  JIS Standard  Z3312 YGW12 
    Rating:
    90%
    from S$129.90
    Min. 2 days
  20. Solid wire for mild steel
    Nippon STeel Welding & Engineering (Former Nippon Steel & Sumikin Welding) Solid wire for mild steel
    High-efficiency welding is possible because the arc is stable in the large current range, there is little spatter, the welding workability is good, the welding speed is fast, and the penetration is deep. Butting and fillet welding of various structures such as vehicles, heating and cooling equipm... Read More
    AWS Standard  A5.18 ER70S-G equivalent  JIS Standard  JIS Z3312 YGW11  Wire Type  Solid 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  21. Aluminum MIG welding wire (A5356)
    Toyama SEI Aluminum MIG welding wire (A5356)
    Aluminum alloy is used as a metal material in many fields next to steel materials in many structures. One of the reasons why it has become widely used as a structural material is the improvement of welding technology. In order to perform high quality aluminum welding, it is indispensable to selec... Read More
    Type  (Aluminum alloy) 5356  Dimension d (Φmm)  210  Material  (Spool) Plastic  Dimension D (Φmm)  293 
    Rating:
    100%
    from S$229.90
    Min. 4 days
  22. Welding solid wire YGW16
    MonotaRO Welding solid wire YGW16
    It has excellent fluidity during welding and has crack resistance. It is easy to peel off because the droplets are small and the slag is thin. For welding thin plates of industrial machines, ships, vehicles, electric appliances, etc. * Do not handle the product in a messy manner as the drum may c... Read More
    AWS Standard  AWS A5.18 ER70S-3  Main Component  C、S、Mn、P、Si、Cr、Ni、Mo、V、Cu  Performance certification  ISO14341-B-G49A2 C G3  Welding Method  Mag welding  Type  Mild steel  Wire Type  Solid  Impact Value (J/cm2 ≧27  Yield Point (N/mm2 ≧420  Tension Withstand Capacity  ≧500 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  23. Welding wire
    Exceed Welding wire
    High-purity, high-refining mild steel 490kgNmm mild steel and 50kg class high-strength steel wire with good fluidity and rich ductility. Since the arc is stable at low current, the heat effect is localized. It also minimizes spatter and is ideal for thin plates. The weld metal is soft, has excell... Read More
    Outer Diameter x Width x Hole Diameter (mm)  200×55×52  AWS Standard  A5.18ER70S-6  Main Component  C、Mn、S、P、Fc  JIS Standard  Z3312YGW12 equivalent 
    Rating:
    89%
    from S$79.99
    Min. 2 days
  24. Solid wire for MIG / MAG (for stainless steel)
    STAR ELECTRIC MANUFACTURING (SUZUKID) Solid wire for MIG / MAG (for stainless steel)
    Arcury wire * Please check the compatible model.
    Wire Rope Diameter (Φmm)  0.8  Type  0.8Φ × 0.5kg for stainless steel  Trusco Part No.  818-5995  Suitable for  Archery 120, 160  Wire Type  Solid 
    from S$77.99
    Min. 2 days
  25. Solid wire for MIG / MAG (for aluminum)
    STAR ELECTRIC MANUFACTURING (SUZUKID) Solid wire for MIG / MAG (for aluminum)
    Arcury wire * Please check the compatible model.
    Wire Rope Diameter (Φmm)  0.8  Type  0.8Φ × 0.45kg for aluminum  Trusco Part No.  818-5998  Suitable for  Archery 120, 160  Wire Type  Solid  Parts Name  Solid wire for MIG / MAG (for aluminum) 
    Rating:
    60%
    from S$79.99
    Min. 2 days
  26. Solid wire for aluminum
    Kobelco (Kobe Steel) Solid wire for aluminum
    5.0% Mg is a standard Al-Mg material. It is the most widely used welding material because the mechanical properties are improved by adding Ti and the weldability is good. Suitable for welding Al-Mg alloys (A5052 etc.), Al-Mg-Si alloys (A6061 etc.) and Al-Zn-Mg alloys (A7N01 etc.), and used in mot... Read More
    AWS Standard  A5.10 ER5356  Wire Type  Solid  JIS Standard  Z3232 A5356-WY 
    Rating:
    60%
    from S$159.90
    Min. 2 days
  27. Welding wire
    Eco Welding Welding wire
    The arc is stable at low current, the heat effect on the steel sheet is suppressed, and there is little spatter, making it ideal for thin sheets. Conforms to the standard of mixed gas (Ar / 80% + CO 2 / 20%). The weld metal is soft, has excellent machinability, and is easy to post-process. The we... Read More
    Diameter x Width W (mm)  Bobbin / Φ200 × 55  JIS Standard  Z3312YGW16 equivalent  Elongation (%)  26  Standard  AWS / ASME-SFA A5.18 standard / ER70S-3  Tensile Strength (MPa)  530 
    Rating:
    90%
    from S$88.99
    Min. 2 days
  28. Flux-cored wire for mild steel to 550 MPa class steel
    Kobelco (Kobe Steel) Flux-cored wire for mild steel to 550 MPa class steel
    Carbon dioxide arc welding that enables all-position welding including vertical downward movement. Titania-based flux-cored wire. The arc is soft and stable, there is little spatter, the bead appearance / shape and slag peeling property are good, and the amount of fume generated. Has excellent we... Read More
    Wire Type  With flux 
    Rating:
    100%
    from S$159.90
    Min. 13 days
  29. Welding wire
    JKW (JFE Welding Rod) Welding wire
    In particular, the number of short circuits is large, workability is excellent, and the bead appearance is also good. This wire is suitable for thin plate welding and all-position welding, especially vertical downward welding. Butt and full-position fillet welding of various structures such as au... Read More
    AWS Standard  A5.18 For ER70S-4  JIS Standard  Z3312 YGW12 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  30. Welding wire for mild steel, 490N / mm2 class high strength steel
    DAIHEN Welding wire for mild steel, 490N / mm2 class high strength steel
    from S$119.90
    Min. 2 days
  31. Mag welding flux cored wire for stainless steel MT-308LF
    TOKUDEN Mag welding flux cored wire for stainless steel MT-308LF
    A flux-cored wire for CO 2 welding that provides a welded metal of 19Cr-9Ni with extremely low carbon. Compared to solid wire, the welding condition range is wider, the arc is very stable, there is almost no spatter, no blow holes are generated, and a beautiful glossy bead appearance is obtained,... Read More
    AWS Standard  A5.22 E308LT0-1  Wire Type  With flux  JIS Standard  Z3323 TS308L-FB0 
    Rating:
    100%
    from S$379.90
    Min. 2 days
  32. Welded solid wire
    Nippon STeel Welding & Engineering (Former Nippon Steel & Sumikin Welding) Welded solid wire
    A wire for CO 2 gas arc welding that stabilizes the arc even in the low current range, has less spatter, and has good welding workability. Welding of thin plates and all-position welding, especially back wave welding, is easy. In addition, excellent welding workability can be obtained in high-spe... Read More
    Wire Rope Diameter (Φmm)  1.2  RoHS directive (corresponding to 10 substances)  Correspondence  Wire Type  Solid 
    Rating:
    100%
    from S$159.90
    Min. 2 days
  33. Welding wire for stainless steel
    DAIHEN Welding wire for stainless steel
    Suitable for  SUS304 
    from S$229.90
    Min. 2 days
  34. Stainless steel / FCW wire GFW-308L
    TASETO Stainless steel / FCW wire GFW-308L
    Taseto GFW308L is used for welding SUS304 and SUS304L. Due to its low carbon content, it has excellent intergranular corrosion resistance even when welded, and is used in places where solution heat treatment is not possible.
    AWS Standard  E308LT0-1 applicable  JIS Standard  TS308L-FB0  Wire Type  With flux 
    Rating:
    100%
    from S$349.90
    Min. 2 days
  35. Flux-cored wire for hardfacing
    Kobelco (Kobe Steel) Flux-cored wire for hardfacing
    Flux-filled wire for MAG welding used for hard overlay welding. A slag type flux-cored wire with excellent arc stability and extremely small amount of spatter. The slag is naturally peeled off, making it easy to remove the slag.
    Specification  Shield gas: CO  Wire Type  With flux  JIS Standard  Z3326 YF3B-C-600 
    from S$479.90
    Min. 14 days
  36. Solid wire for mild steel to 550 MPa class steel
    Kobelco (Kobe Steel) Solid wire for mild steel to 550 MPa class steel
    Since the energization is stable and the feedability is excellent, troubles due to chip fusion are reduced. The arc is soft and stable, and low spatter. It is a thin plate that does not easily melt off and has a wide applicable current range, so it has excellent versatility. Feeding troubles due ... Read More
    AWS Standard  A5.18 Applicable to ER70S-G  Suitable for  Mild steel to 490MPa grade carbon steel  Wire Type  Solid  JIS Standard  Z3312 YGW16 
    Rating:
    100%
    from S$159.90
    Min. 2 days
  37. Flux-cored wire for hardfacing
    Kobelco (Kobe Steel) Flux-cored wire for hardfacing
    Tempering softening resistance is large and stable hardness can be obtained. For earth and sand wear resistance and metal wear resistance.
    RoHS directive (corresponding to 10 substances)  Correspondence  Wire Type  With flux  JIS Standard  Z3326 YF3B-C-600 
    Rating:
    80%
    from S$479.90
    Min. 14 days
  38. Wire for high-strength steel YGW-16
    STAR ELECTRIC MANUFACTURING (SUZUKID) Wire for high-strength steel YGW-16
    from S$119.90
    Min. 2 days
  39. Flux-cored wire for general mild steel
    KISWEL Flux-cored wire for general mild steel
    All-position welding is possible, and a beautiful bead appearance can be obtained. The arc is stable and has little spatter, making it excellent for welding work. It has good shielding properties and exhibits excellent pore resistance. Welding of mild steel and 490N / mm class 2 high-strength ste... Read More
    Wire Rope Diameter (Φmm)  1.2  RoHS directive (corresponding to 10 substances)  Correspondence  Coating  Titania  Wire Type  With flux 
    Rating:
    100%
    from S$159.90
    Min. 2 days
  40. Welding wire for aluminum alloy
    DAIHEN Welding wire for aluminum alloy
    JIS Standard  Z3232 A5356 equivalent 
    from S$99.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 324

Set Ascending Direction