All Category

TIG Welding Rods

TIG welding rod is a rod-shaped filler metal used for TIG welding. Since it is welded while preventing oxidation of the base material, there is no contamination and it can be finished beautifully. There are various materials such as for stainless steel, for hardfacing, for mild steel and high-tensile steel, and it is selected according to the metal used as the base material. TIG welding is a welding method in which the periphery of the weld is shielded with an inert gas. When storing the welding rod for a long time, it is necessary to pay attention to the occurrence of rust and dirt. If the frequency of use is low, you may want to purchase a small quantity product.
View : Grid List
Filter

Items 1 - 40 of 99

Set Ascending Direction
  1. TIG Welding Rod For Stainless Steel
    MonotaRO TIG Welding Rod For Stainless Steel
    Convenient small quantity type 1kg packing. Good workability in all postures. Co-gold welding of SUS304 and welding of SUS302, SUS303, etc. * Fume and gas generated during welding may damage your health. Take appropriate precautions such as exhausting, ventilating, and wearing respiratory protect... Read More
    Rod Length (mm)  1000  AWS Standard  A5.9 Applicable to ER308  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  SUS304  Color  Silvery white  Identification color  Yellow (edge color)  JIS Standard  Z3321 YS308 applicable  Material  stainless steel 
    Rating:
    87%
    from S$34.99
    Min. 2 days
  2. TIG welding rod for mild steel
    Kobelco (Kobe Steel) TIG welding rod for mild steel
    Welding rod for all-position welding of mild steel, 490N / mm class 2 high tension, and low temperature aluminum killed steel. Very low slag, very good workability and a beautiful bead appearance. It has an excellent impact value at low temperatures, and is suitable for all-position welding and b... Read More
    Rod Length (mm)  1000  AWS Standard  A5.18 ER70S-G  RoHS directive (corresponding to 10 substances)  Correspondence  JIS Standard  Z3316 YGT50 
    Rating:
    88%
    from S$67.99
    Min. 2 days
  3. TIG welding rod for mild steel
    MonotaRO TIG welding rod for mild steel
    Suitable for welding carbon steel and low alloy steel, and suitable for welding equipment and vehicles. Welding work is easy and the bead appearance is excellent. * Fume and gas generated during welding may damage your health. Exhaust, ventilate, and wear respiratory protective equipment.
    Rod Length (mm)  1000  AWS Standard  A5.18 ER70S-G equivalent  JIS Standard  Equivalent to Z3316 YGT50 
    Rating:
    92%
    from S$38.99
    Min. 2 days
  4. Aluminum TIG Filler Rod (A5356)
    NIPPON WELDING ROD Aluminum TIG Filler Rod (A5356)
    AL-Mg based alloy with 5.0% Mg as standard composition, suitable for welding AL-Mg based non-heat treated alloy materials, AL-Mg-Si based heat treated alloy materials and AL-Zn-Mg based heat treated alloy materials. , It is widely used for welding motorcycles and vehicles. The feature is that the... Read More
    Length (mm)  1000  AWS Standard  A5.10 R5356  RoHS directive (corresponding to 10 substances)  Correspondence  JIS Standard  Z 3232 A 5356-BY 
    Rating:
    86%
    from S$189.90
    Min. 2 days
  5. TIG welding rod for stainless steel
    Kobelco (Kobe Steel) TIG welding rod for stainless steel
    Welding of 18% Cr-8% Ni stainless steel (SUS304, etc.).
    AWS Standard  A5.9 ER308  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  SUS304  JIS Standard  Z3321 YS308 (former Z3321 Y308) 
    Rating:
    60%
    from S$189.90
    Min. 2 days
  6. TIG Welding Rod for Stainless Steel
    NIPPON WELDING ROD TIG Welding Rod for Stainless Steel
    Austenitic stainless steel TIG filler rod used for chemical equipment, chemical containers, various plants, stainless steel building structures, etc. The weld metal has good corrosion resistance and mechanical properties, and has excellent weld crack resistance. * As a general rule, do not perfor... Read More
    Rod Length (mm)  1000  AWS Standard  A5.9 ER308  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  SUS304  JIS Standard  Z3321 YS308 (former Z3321 Y308) 
    Rating:
    95%
    from S$239.90
    Min. 2 days
  7. TIG welding rod for aluminum
    Kobelco (Kobe Steel) TIG welding rod for aluminum
    5.0% Mg is a standard Al-Mg material. Tl ignition improves mechanical properties and has good weldability, making it the most widely used welding material. Suitable for welding Al-Mg alloys (A5052 etc.), Al-Mg-Sl alloys (A6061 etc.) and Al-Zn-Mg alloys (A7N01 etc.), and used in motorcycles and ve... Read More
    Standard  (JIS)Z3232 A5356-BY、(AWS)A5.10 R5356  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$179.90
    Min. 2 days
  8. Stainless TIG Welding Rod
    H&H Stainless TIG Welding Rod
    Convenient small amount type with good workability in all postures and slag peelability. Common gold welding of SUS304, other welding of SUS301, SUS302, etc. * Be sure to work using a welded surface with light-shielding glass. Be careful not to get burned because the welded part gets hot. When we... Read More
    Rod Length (mm)  1000  AWS Standard  A5.9ER308 applicable  JIS Standard  Applicable to Z3321Y308  Suitable for  SUS304 
    Rating:
    100%
    from S$53.99
    Min. 2 days
  9. For mild steel  TIG  Welding rod
    Nippon STeel Welding & Engineering (Former Nippon Steel & Sumikin Welding) For mild steel TIG Welding rod
    Suitable for back wave welding of mild steel and 490N / mm class 2 high-strength steel and welding of thin plates. For back wave welding, use back shield.
    Rod Length (mm)  1000  Elongation (%)  34  Tensile Strength (MPa)  550  AWS Standard  A5.18 Applicable to ER70S-G  JIS Standard  Z3316 YGT50 applicable 
    from S$69.99
    Min. 2 days
  10. TIG welding rod for mild steel
    NIKKO YOZAI MFG TIG welding rod for mild steel
    Suitable for welding mild steel, 490N / mm class 2 high-strength steel and low-temperature aluminum killed steel, and ideal for back wave welding of various pipes and welding of thin plates.
    Elongation (%)  (As welded) 37, (620 ℃ × 1hrSR) 40  Tensile Strength (MPa)  (As welded) 530, (620 ° C x 1 hr SR) 500  Rod Length (mm)  1000  AWS Standard  A5.18 Applicable to ER70S-G  Color  Bar end color: yellow  RoHS directive (corresponding to 10 substances)  Correspondence  JIS Standard  Z3316 YGT50 applicable 
    Rating:
    100%
    from S$67.99
    Min. 2 days
  11. Stainless TIG bar TG-308
    TASETO Stainless TIG bar TG-308
    Taseto TG308 is a welding material for 18Cr-8Ni stainless steel (SUS304), which is most commonly used for food equipment and general chemical equipment. ..
    Color  Bar end color: yellow  Elongation (%)  43.5  AWS Standard  ER308 applicable  Rod Length (mm)  1000  0.2% yield strength (MPa)  446  Tensile Strength (MPa)  593  JIS Standard  YS308 
    from S$199.90
    Min. 2 days
  12. TIG welding rod for stainless steel
    NIPPON WELDING ROD TIG welding rod for stainless steel
    An austenitic stainless steel tig filler rod with a composition of 24Cr-13Ni, used for welding SUS 309S, 13Cr steel, etc. Due to the high content of Cr and Ni, the weld metal has an austenite structure containing an appropriate amount of ferrite even when diluted from a carbon steel low alloy ste... Read More
    Length (mm)  1000  0.2% yield strength (MPa)  433  Elongation (%)  44  Tensile Strength (MPa)  581  RoHS directive (corresponding to 10 substances)  Correspondence  Identification color  Edge / Black  Suitable for  SUS309, different base material  JIS Standard  Z3321 YS309 (former Z3321 Y309) 
    Rating:
    100%
    from S$269.90
    Min. 2 days
  13. TIG welding rod (for high-strength steel)  NTG-50R
    NIKKO YOZAI MFG TIG welding rod (for high-strength steel) NTG-50R
    Suitable for welding mild steel, 490MPa class high-strength steel and low-temperature aluminum killed steel, and ideal for back wave welding of various pipes and welding of thin plates.
    Length (mm)  1000  AWS Standard  A5.18 For ER70S-G  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Rod end / yellow  JIS Standard  Z3316 W49A0U12 
    from S$67.99
    Min. 4 days
  14. TIG welding rod for stainless steel
    NIKKO YOZAI MFG TIG welding rod for stainless steel
    Good workability in all postures and slag peelability. Not only workability, but also corrosion resistance, heat resistance and mechanical properties are very good. Common gold welding of SUS304, other welding of SUS301, SUS302, etc. Welding of SUS304L.
    Rod Length (mm)  1000  AWS Standard  A5.9 Applicable to ER308  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  SUS304・304L 
    from S$189.90
    Min. 2 days
  15. TIG welding rod for aluminum
    Kobelco (Kobe Steel) TIG welding rod for aluminum
    5.3% Si is a standard Al-Si material. Since it is resistant to high temperature cracking, it is suitable for welding 6000 series alloys and aluminum alloy castings that are prone to cracking. Note that with Al-Mg alloys containing 3% or more of Mg, Mg2Si compounds are formed in the welds and the ... Read More
    JIS Standard  Z3232 A4043-BY  AWS Standard  A5.10 R4043  Rod Length (mm)  1000 
    Rating:
    100%
    from S$299.90
    Min. 2 days
  16. TIG welding rod for stainless steel
    Kobelco (Kobe Steel) TIG welding rod for stainless steel
    Low C18% Cr-8% Ni steel such as SUS304L, 18% Cr-8% Ni steel such as low temperature specification SUS304.
    Standard  (JIS)Z3321 YS308L、(AWS)A5.9 ER308L  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$189.90
    Min. 6 days
  17. Aluminum TIG filler rod (A4043)
    NIPPON WELDING ROD Aluminum TIG filler rod (A4043)
    For Al-Si alloy
    Length (mm)  1000  AWS Standard  A5.10 R 4043  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  For Al-Si alloy  Color  Orange  JIS Standard  Z 3232 A4043-BY 
    from S$229.90
    Min. 9 days
  18. TIG welding rod for stainless steel
    NIPPON WELDING ROD TIG welding rod for stainless steel
    Low carbon austenitic stainless steel ferritic stainless steel TIG filler rod with low carbon content, so the weld metal has excellent intergranular corrosion resistance even in the welded state. Therefore, it is suitable for welding in flue gas desulfurization equipment, fertilizer plants, food ... Read More
    Rod Length (mm)  1000  Elongation (%)  45 (example)  0.2% yield strength (MPa)  464 (example)  Tensile Strength (MPa)  586 (example)  AWS Standard  A5.9 ER316L  RoHS directive (corresponding to 10 substances)  Correspondence  Identification color  Edge / green  Suitable for  SUS316・316L  JIS Standard  Z3321 YS316L 
    from S$299.90
    Min. 9 days
  19. Aluminum TIG filler rod (A5183)
    NIPPON WELDING ROD Aluminum TIG filler rod (A5183)
    For Al-Mg-Mn alloy
    Color  (End face) blue  Length (mm)  1000  AWS Standard  A5.10 R5183  RoHS directive (corresponding to 10 substances)  Correspondence  JIS Standard  Z3232 A5183-BY 
    from S$189.90
    Min. 4 days
  20. TIG welding rod for stainless steel
    Kobelco (Kobe Steel) TIG welding rod for stainless steel
    Welding of 22% Cr-12% Ni stainless steel (SUS309S, etc.). Welding of dissimilar materials between stainless steel and carbon steel or low alloy steel. Underlay welding on the laminated material side of stainless clad steel such as 18% Cr-8% Ni, and underlay welding when overlaying stainless steel... Read More
    AWS Standard  A5.9 ER309  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  SUS309, different base material  JIS Standard  Z3321 YS309 (former Z3321 Y309) 
    Rating:
    100%
    from S$289.90
    Min. 6 days
  21. Stainless steel TIG bar TG-309
    TASETO Stainless steel TIG bar TG-309
    Taseto TG309 is a stainless steel welding material with a composition of 25Cr-12Ni. Since the content of Cr and Ni is high, it is used for welding different materials between carbon steel / low alloy steel and stainless steel.
    Suitable for  SUS309, different base material  Rod Length (mm)  1000  JIS Standard  YS309  AWS Standard  ER309 applicable 
    from S$259.90
    Min. 5 days
  22. TIG welding rod for stainless steel
    NIPPON WELDING ROD TIG welding rod for stainless steel
    A low carbon austenitic stainless steel TIG filler rod with a low carbon content, so the weld metal has excellent intergranular corrosion resistance even when it is still welded. Suitable for place welding that requires corrosion resistance and cannot be subjected to solution heat treatment after... Read More
    Length (mm)  1000  0.2% yield strength (MPa)  403  Elongation (%)  46  Tensile Strength (MPa)  576  RoHS directive (corresponding to 10 substances)  Correspondence  Identification color  Edge / Red  Suitable for  SUS304・304L 
    from S$289.90
    Min. 9 days
  23. Stainless TIG bar TG-308L
    TASETO Stainless TIG bar TG-308L
    Taseto TG308L is a welding material for SUS304 and 304L stainless steel. By lowering the carbon content compared to TG308, the intergranular corrosion resistance is further improved. There are also TG308L 2 and TG308L 1 with lower carbon content.
    JIS Standard  YS308L  Suitable for  SUS304・304L  AWS Standard  ER308L applicable  Rod Length (mm)  1000 
    Rating:
    20%
    from S$189.90
    Min. 5 days
  24. TIG welding rod (for stainless steel) NS-430R
    NIKKO YOZAI MFG TIG welding rod (for stainless steel) NS-430R
    For 18Cr stainless steel. Welding of SUS430.
    Length (mm)  1000  AWS Standard  A5.9 For ER430  JIS Standard  Z3321 YS430 
    from S$199.90
    Min. 123 days
  25. TIG welding rod for stainless steel T-310S
    TOKUDEN TIG welding rod for stainless steel T-310S
    Welding of SUS310 / SUS310S, welding of stainless clad steel
    Rod Length (mm)  1000  RoHS directive (corresponding to 10 substances)  Correspondence  JIS Standard  Z3321 YS310S 
    Rating:
    100%
    from S$289.90
    Min. 12 days
  26. TIG welding rod for stainless steel T-308
    TOKUDEN TIG welding rod for stainless steel T-308
    Co-gold welding of SUS304 and welding of SUS302, SUS303, etc.
    Rod Length (mm)  1000  AWS Standard  A5.9 ER308  RoHS directive (corresponding to 10 substances)  Correspondence  JIS Standard  Z3321 YS308 
    Rating:
    100%
    from S$139.90
    Min. 12 days
  27. TIG welding rod for stainless steel
    Kobelco (Kobe Steel) TIG welding rod for stainless steel
    Rod Length (mm)  1000  Elongation (%)  41  Tensile Strength (MPa)  550  AWS Standard  A5.9 ER316L  Identification color  Green  JIS Standard  Z3321 YS316L (former Z3321 Y316L) 
    from S$389.90
    Min. 6 days
  28. TIG welding rod for stainless steel T-309
    TOKUDEN TIG welding rod for stainless steel T-309
    Welding of SUS309S / stainless cast steel, welding of dissimilar materials such as stainless steel and carbon steel / low alloy steel
    Rod Length (mm)  1000  AWS Standard  A5.9 ER309  RoHS directive (corresponding to 10 substances)  Correspondence  JIS Standard  Z3321 YS309 
    from S$189.90
    Min. 12 days
  29. Stainless TIG bar TG-316
    TASETO Stainless TIG bar TG-316
    Taseto TG316 is a welding material for 18Cr-12Ni-2Mo stainless steel (SUS316). Since it contains a large amount of Ni and contains Mo, it contains seawater, acetic acid, dilute sulfuric acid and other non-oxidizing acids, and Has excellent corrosion resistance to salts.
    Rod Length (mm)  1000  JIS Standard  YS316  AWS Standard  ER316 applicable 
    from S$259.90
    Min. 5 days
  30. Aluminum TIG filler rod (A1100)
    NIPPON WELDING ROD Aluminum TIG filler rod (A1100)
    For pure Al
    Color  (Edge) red  Length (mm)  1000  AWS Standard  A5.10 R1100  RoHS directive (corresponding to 10 substances)  Correspondence  JIS Standard  Z3232 A1100-BY 
    from S$189.90
    Min. 4 days
  31. TIG welding rod for stainless steel
    Kobelco (Kobe Steel) TIG welding rod for stainless steel
    Welding of 18% Cr-12% Ni-2% Mo stainless steel (SUS316, etc.)
    Color  (Identification color) White  AWS Standard  A5.9 ER316  Suitable for  SUS316 
    from S$289.90
    Min. 6 days
  32. TIG welding rod for stainless steel
    NIPPON WELDING ROD TIG welding rod for stainless steel
    Like WEL TIG 309, it is used for welding SUS 309S, 13Cr steel, 18Cr steel, and welding different materials between stainless steel and carbon steel or low alloy steel, but since the carbon content is suppressed to 0.03% or less, low carbon stainless steel It is also suitable for first layer weldi... Read More
    Length (mm)  1000  Elongation (%)  42  Tensile Strength (MPa)  566  RoHS directive (corresponding to 10 substances)  Correspondence  Identification color  Edge / Yellow-green 
    from S$269.90
    Min. 9 days
  33. TIG welding rod for stainless steel T-329J4L
    TOKUDEN TIG welding rod for stainless steel T-329J4L
    Welding of SUS329J1, SUS329J3L, SUS329J4L
    Rod Length (mm)  1000  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$639.90
    Min. 12 days
  34. Stainless TIG bar TG-310S
    TASETO Stainless TIG bar TG-310S
    For SUS310S
    JIS Standard  YS310S 
    from S$399.90
    Min. 5 days
  35. TIG welding rod for stainless steel
    NIKKO YOZAI MFG TIG welding rod for stainless steel
    Welding of SUS309S and heat resistant cast steel. Others Joining 18Cr-8Ni stainless steel and mild steel. Welding of the first layer of stainless clad steel or corrosion resistant overlay on mild steel.
    Rod Length (mm)  1000  Elongation (%)  41.2  0.2% yield strength (MPa)  436  Tensile Strength (MPa)  603  AWS Standard  A5.9 ER309 applicable  Color  Bar end color: Black  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$259.90
    Min. 123 days
  36. Stainless TIG bar TG-309L
    TASETO Stainless TIG bar TG-309L
    Taseto TG309L is a welding material used for dissimilar welding of carbon steel / low alloy steel and stainless steel like TG309. Since the carbon content is low, it is also suitable for underlay welding during low carbon stainless steel overlay welding.
    AWS Standard  ER309L applicable  JIS Standard  YS309L  Rod Length (mm)  1000 
    from S$229.90
    Min. 5 days
  37. TIG welding rod for stainless steel
    NIKKO YOZAI MFG TIG welding rod for stainless steel
    Welding of SUS316L. Welding of dissimilar metals of mild steel and stainless steel.
    Rod Length (mm)  1000  0.2% yield strength (MPa)  390  Elongation (%)  41.9  Tensile Strength (MPa)  564  AWS Standard  A5.9 ER316 applicable  Color  Bar end color: green  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$349.90
    Min. 4 days
  38. TIG welding rod (for stainless steel) NS-308R
    NIKKO YOZAI MFG TIG welding rod (for stainless steel) NS-308R
    For 18Cr-8Ni stainless steel. Common gold welding of SUS304, other welding of SUS301, SUS302, etc.
    Length (mm)  1000  AWS Standard  A5.9 ER308 applicable  Color  Rod end / yellow  JIS Standard  Z3321 YS308 
    from S$229.90
    Min. 4 days
  39. Stainless TIG welding rod
    NIKKO YOZAI MFG Stainless TIG welding rod
    19Cr-12Ni-2Mo Welding rod for obtaining austenite weld metal. Has excellent corrosion resistance to non-oxidizing acids. Welding of SUS316.
    Rod Length (mm)  1000  Elongation (%)  40.5  0.2% yield strength (MPa)  400  Tensile Strength (MPa)  570  Color  Bar end color: White  RoHS directive (corresponding to 10 substances)  Correspondence  JIS Standard  D316-16  AWS Standard  E316-16  Type  For 18Cr-12Ni-2.5Mo stainless steel 
    from S$259.90
    Min. 4 days
  40. TIG welding rod for stainless steel
    Kobelco (Kobe Steel) TIG welding rod for stainless steel
    Welding of different materials between stainless steel and other steel types. Underlay of low C stainless slud steel, underlay of low C stainless weld overlay.
    Standard  (JIS)Z3321 YS309L、(AWS)A5.9 ER309L  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$289.90
    Min. 13 days
View : Grid List
Filter

Items 1 - 40 of 99

Set Ascending Direction