Welding Cable & Connectors / Others
Welding cables, connection joints, etc. are welding equipment such as secondary cables that connect the welder to the hand and joints that connect the wire and the welder holder. Cables are often soft and light, with natural rubber and flame-resistant cross-linked polyethylene being used with an emphasis on insulation performance, cold protection and flexibility. In addition, the joints are easy to attach and detach, such as screw-type and solder-type, and because they have a rubber cover, there are many things that are light and easy to use because water is difficult to enter.
Other Related Pages
- MonotaRO Welding Rod HolderWelding rod holder used for arc welding. You can easily clip the welding rod. * Be sure to perform maintenance and inspection before use. * Because it is an imported product, there may be some paint peeling or scratches, but there is no problem in using it.Welding Current (A) 200 Compatible cable (mm2) 22~38 Suitable Welding Rod (mm) 2~5 Wire Connection Screw
- Fuji Electric Wire (Shikoku) Cabtire cable for weldingSince natural rubber is used for the sheath, it has excellent flexibility and cold resistance. It is inferior in weather resistance, flame resistance, and oil resistance. The most popular type of annealed copper assembly stranded wire wrapped with insulating tape and covered with natural rubber I... Read MoreAct on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence
- FUJI ELECTRIC WIRE INDUSTRIES Cabtire Tire WCTThe most popular type with insulating tape wrapped around annealed copper assembly stranded wire and covered with natural rubber. Natural rubber sheath cable for lead wiresRoHS directive (corresponding to 10 substances) Correspondence
- MonotaRO Earth ClipThe current is not interrupted, preventing the deterioration of conventional work efficiency and the burning of electric wires and welding machines. * Never touch it with your bare hands while working. * Do not use around combustible materials.Maximum Pinching Thickness (mm) 28 Welding Current (A) 300 Compatible cable (mm2) 35~70 Mass (g) 385 Specification Wire connection method (screw fastening)
- MITSUBOSHI Cabtire Cable WCT for WeldingBecause it uses elastic and tough natural rubber, it exhibits sufficient strength against impact and wear. This cable is used on the secondary side of the welding machine. It can be divided into a lead wire cable used for extension from the welding machine and a holder cable used at hand for weld... Read More
- MonotaRO Earth clip vise typeThe current is not interrupted, preventing the deterioration of conventional work efficiency and the burning of electric wires and welding machines. * Never touch it with your bare hands while working. * Do not use around combustible materials. * Make sure to connect the cable securely before use.Welding Current (A) 300 Compatible cable (mm2) 35~70 Maximum Pinching Thickness (mm) 45 Mass (g) 460 Material Brass
- Sanritsu Electric Industry Welding Rod HolderThe main body metal fittings are a forged product that is unparalleled, and are incomparably superior in strength, wear resistance, heat resistance, temperature rise, etc. Unlike molded products, the handle is made of a special resin, so it is highly elastic and can withstand strong impacts toget... Read MoreCompatible cable (mm2) 22~50 Length (mm) 235 Suitable Rod Diameter (mm) 3.2~6.0 Welding Current (A) 300 Mass (g) 435 RoHS directive (corresponding to 10 substances) Correspondence
- Sakai Dengyo Cabtire cable for welding WCTSakai Denshi's welding cables are marked with W on both sides of the wire by repeating 1m to 10m, so it is very easy to see and the dimension display remains on both ends even after cutting. It can be used very conveniently for sold-out inventory and for cutting by users.Wire Diameter (mm) 0.45 Color Black Type Natural rubber sheathed cable
- SAKAGUCHI Cable jointType of Connection (Between joints) Pin Set Contents Male x 2 Female x 2 Specification Round connection
- SAKAGUCHI Earth clip (vise type)Compact design * Use at the JIS standard usage rate (60%). * Use with a current within the range.
- Sanritsu Electric Industry Copper tube for welding rod holderPipe Diameter (Φmm) 11 Length (mm) 35
- SAKAGUCHI Earth clipStrong due to cast iron body * Use at the JIS standard usage rate (60%). Use with a current within the range.Electric wire used 22~38mm2 Main Unit Dimensions, Length (mm) 175 Mass (g) 330 Maximum Pinching Thickness (mm) 28 Welding Current (A) 300 Specification Clip-type ground for arc welding
- Sanritsu Electric Industry Grounding ClipThe ground connection is complete and the current is not interrupted, so there is no need to worry about the conventional work efficiency being reduced and the wires and welding machines being burnt.Compatible cable (mm2) 22~50 Clamping Thickness (mm) 25 Maximum Pinching Thickness (mm) 25 Welding Current (A) 300 Mass (g) 380 RoHS directive (corresponding to 10 substances) Correspondence Specification Wire connection method (screw fastening)
- TRUSCO Cable joint 300AConnection of electric wire from welder and welder holderWelding Current (A) 100-300 Compatible cable (mm2) 22-50 Overall Length (mm) 220 Trusco Part No. 256-2111 Mass (g) 335 Wire Connection Screw
- MIGHT INDUSTRY Cable joint body sideRoHS directive (corresponding to 10 substances) Correspondence Suitable for For inverter DC welding machine
- Sakai Dengyo Color cabtyre cable for welding WCTSakai Denshi's welding cables are marked with W on both sides of the wire by repeating 1m to 10m, so it is very easy to see and the dimension display remains on both ends even after cutting. It can be used very conveniently for sold-out inventory and for cutting by users.Wire Diameter (mm) 0.45 Type Natural rubber sheathed cable
- Sanritsu Electric Industry JA300 Screw-on rubber coverSuitable for JA300 plug
- Sanritsu Electric Industry Earth clip copper tube for M300Pipe Diameter (Φmm) 11 Length (mm) 30 Welding Current (A) 300 RoHS directive (corresponding to 10 substances) Correspondence
- STAR ELECTRIC MANUFACTURING (SUZUKID) Safety holder tip coverIt looks beautiful, has perfect insulation, and has perfect heat resistance. A tip cover set for replacing the safety holder. For electric welding.Type For safety holder (300A)
- Sanritsu Electric Industry JA300 plug (male only)Cable joint male side (with male side metal fittings and rubber cover)Suitable Current (A) 300
- MIGHT INDUSTRY Grounded cap tireConductor Cross Section Area (mm2) 22 RoHS directive (corresponding to 10 substances) Correspondence Suitable for For inverter DC welding machine
- STAR ELECTRIC MANUFACTURING (SUZUKID) N-type plug socketApplicable Wire Size 14~38sq Duty Cycle (%) 70 Maximum Current (A) Up to 300
- Sanritsu Electric Industry J-Type Cable JointBy adopting a taper type and a guide groove, it can be easily attached and detached with only 1/4 rotation, so there is no risk of twisting the wire and the temperature rise at the connection part is extremely low. By attaching a 2m to 2.5m holder wire (flexible wire) to the holder and connecting... Read More
- MonotaRO Welding rod holder top and bottom cover replacementTop and bottom covers for welding rod holders (replacement replacement parts) * Do not use for anything other than its intended purpose.Welding Current (A) 200 Included Accessories 3 screws Material Thermosetting resin
- MIGHT INDUSTRY Cap tire with holderConductor Cross Section Area (mm2) 22 RoHS directive (corresponding to 10 substances) Correspondence Suitable for For inverter DC welding machine
- NICHIDO IND Holder clip for welding machineClip Sanritsu S-300 Holder (Screw)
- Sanritsu Electric Industry For SJ type welding rod holder + screwIt is compatible with the new JIS standard C9300-11 and has been certified by JET (Electrical Appliance and Material Safety Association). A special glass fiber resin is used for the insulating cover to further improve the strength and heat resistance. The metal part of the main body has passed al... Read More
- SAKAGUCHI WCT cable jointCap tire cable joint for arc welding * Use with current and cap tire size within the range.Set Contents Male x 2 Female x 2
- Sanritsu Electric Industry Holder top and bottom cover for S300Welding Current (A) 300 RoHS directive (corresponding to 10 substances) Correspondence Suitable Model S300
- NICHIDO IND Earth clip for welding machineHolder Mitsutani EA300 ground clip (screw)
- STAR ELECTRIC MANUFACTURING (SUZUKID) Safety holder 300AWelding rod holder used for manual welding work of electric arc welding. It can be used for arc welders up to 300A. Safety holder for electric weldingDimensions, Width W x Height H x Depth D (mm) 74×235×24 Suitable Welding Rod (mm) 1.4~6.0 Mass (g) 366 Included Accessories Copper tube, hexagon wrench, 2 screws Suitable Wire 38sq or less Welding Current (A) 300 (70% usage rate)
- STAR ELECTRIC MANUFACTURING (SUZUKID) M-type plug socketIt is a part for electric welding of plug socket 38sq. M type 38sq cable joint plug / relay socket set. Cable joint for electric welding.Applicable Wire Size 14~38sq Maximum Current (A) 300 Specification Plug and socket assembly
- Sanritsu Electric Industry Grounding ClipThe ground connection is complete and the current is not interrupted, so there is no need to worry about the conventional work efficiency being reduced and the wires and welding machines being burnt.
- STAR ELECTRIC MANUFACTURING (SUZUKID) Safety holder 300A boxedA holder for arc welding replacement. It can be used for arc welders up to 300A. Arc welding replacement holder.Suitable Rod Diameter (mm) 1.4~6.4 Wire cross section (mm 2 ) 38 Suitable Wire 38sq or less Duty Cycle (%) 70
- TRUSCO Connecting terminalEasy to connect because it is bolted. Used to connect cables to welding equipment.Welding Current (A) 100~300
- Sanritsu Electric Industry JA300 socket (female only)By adopting a taper type and a guide groove, it can be easily attached and detached with only 1/4 turn. Therefore, there is no risk of twisting of the wire, and the temperature rise at the connection is extremely low.Suitable Current (A) 300 Duty Cycle (%) 60from S$19.99Min. 2 days
- STAR ELECTRIC MANUFACTURING (SUZUKID) Cover set for safety holderIt looks beautiful, has perfect insulation, and has perfect heat resistance. A tip cover set for replacing the safety holder. For electric weldingSpecification For safety holder (300A)
Filter by categories