Soapstones & Markers
A stylus / marker is a welding tool used to write lines and characters called “Kakigaki Line” that indicate the welding location when welding. The purpose of using a brush or marker is to make the point easy to understand when welding, and with ordinary colored pencils, etc., heat and durability are weak, and it will disappear immediately. The pen brush is basically one white color, but the marker has various colors such as black and pink. There is also a heat-resistant product that can withstand up to 1200 degrees, and it is also often used during welding.
Other Related Pages
- Shosekido [Profesional] Core-Resistant Paint Marker MediumColor coding such as steel grade is possible. Since it is an opaque oil-based pigment ink, it develops vivid colors even on dark colors. Has excellent light resistance. Has excellent water resistance. It is resistant to changes in the wind and rain and the thermal environment, and is suitable for... Read MoreType Ink oil pigment
- Shosekido Strong core tough paintAn oil-based marker that can be written on wet areas. Strong core that is hard to crush! Strong in sunlight! Does not flow in water! Can be written on rough asphalt! Can be written on any material without damaging it! Since it is non-xylene, it does not damage or melt the marked parts. (This make... Read MoreDiameter (Φmm) 15 Type Oil-based
- LA-CO Markal super heat resistant marker paint stickMarking is possible on workpieces in extremely high temperatures. It is resistant to discoloration and deterioration and maintains clear markings for a long period of time. For very hot steel etc.Material Pigment Color White Ink Color White
- TRUSCO Water resistant marking chalkWorks well on particularly wet materials such as steel, glass and PVC pipes. Can be wiped clean with a wet cloth. For writing on water resistant blackboards and green boards for construction. For marking metal plates and building materials during construction. * Cannot be written over oil.Material Synthetic wax, surfactant, pigment Mass (g) 19from S$14.99Min. 2 days
- HIGASHIYAMA Stone roller art penLet's go out with a pen! You can draw a picture immediately after picking up a stone in the river! For stones, wood, glass, etc.! Easy to use because it is a marker! You don't have to wash it like paint, so you can use it anytime, anywhere! With water-based pigment ink, you don't have... Read Morefrom S$4.79Min. 4 days
- Shinwa Rules Paint marker for constructionYou can buy paint markers for construction in bulk. Marker used for writing on steel, glass, plastic, etc. * Do not use for any other purpose.Type Medium character Toe Protection Round core Ink Oiliness (pigment) RoHS directive (corresponding to 10 substances) Correspondencefrom S$12.99Min. 4 days
- MonotaRO Stone brushThe appearance is also very clean and neat. * Please note that it will break if pressed with a strong force. * Since natural talc is processed, some products may be missing, but please note that it is unavoidable due to its characteristics.
- TAKUMI Smart stone brushIntroducing a comfortable knock-type stone brush holder! For marking steel plates and steel frames. Holder for stone brush thin circle. For marking iron materials, concrete, etc.Pen Refills Takumi stone brush Hosomaru
- Masuda Talcite Industry Replacement Lead For King Markin Pen HolderKing marking pen holder side replacement coreRoHS directive (corresponding to 10 substances) Correspondence
- Masuda Talcite Industry Hosomaru brushIt is a practical product that is the most widely used and has a beautiful tough appearance that has been processed into a round shape after being finely divided with selected rough stones and has survived the impact of processing.Diameter (Φmm) 5 RoHS directive (corresponding to 10 substances) Correspondence
- Masuda Talcite Industry King MarkinpenHolder part, fine writing stone brush. Cap part, bold writing. A stone brush pen for the iron industry that leads the way in writing.RoHS directive (corresponding to 10 substances) Correspondence
- Masuda Talcite Industry Hiraishi brushAs the name suggests, it is a popular item that is widely used when it is flattened and applied to a ruler to draw a straight line.RoHS directive (corresponding to 10 substances) Correspondence
- Masuda Talcite Industry 2 arc-shaped brushA product that is thin and unsatisfactory with a double-cut stone brush, and is made to have a round material and is processed to be durable.RoHS directive (corresponding to 10 substances) Correspondence
- Masuda Talcite Industry 3 arc-shaped brushSince it is thick even if it is put in a pocket, it is hard to break and is widely used as a mark or sign at a high place.RoHS directive (corresponding to 10 substances) Correspondence
- TRUSCO Slate Pencil (Boxed)It does not disappear up to 1200 ° C. Marking on iron plates for welding and fusing. As a marking on industrial materials of steel materials. * Cannot be used for aluminum, resin, plastic, glass, wood, etc.
- TEMPIL Tempilstik (Thermo Marker)Tempil sticks are chalk-like products containing chemicals with a known melting point. It melts when it reaches the temperature indicated on the case. AWS D1.1: ASME Code, Section I, III and VIII: Complies with the temperature conditions of ANSI / ASME Code B31.1 and 31.3 standards. The error of ... Read More
- Masuda Talcite Industry Taimaru Slate PencilIt is a product that has been in increasing demand recently, and its appearance is very clean and neat.Diameter (Φmm) 6.4 RoHS directive (corresponding to 10 substances) Correspondence
- LA-CO Markal Industrial Marker Paint Stick BEven if the pen tip surface of the crayon dries, just rubbing it on the work several times will turn the dry thin skin and restore the marking power many times. You can also mark oil, water, rough or dirty surfaces. It has excellent weather resistance and UV resistance, and maintains clear markin... Read MoreMaterial Pigment Mass (g) 45.4 Applicable Temperature Range (℃) -46~66from S$4.59Min. 2 days
- Shosekido For Rigid Core Paint Marker for PROThe vivid color makes it easy to see even in the dark. The pen tip does not wear easily and can be used until the ink runs out. It has excellent light resistance and water resistance and is suitable for outdoor use. For checking marks on iron, steel, wood, synthetic resin, glass, rubber Building ... Read MoreType Medium character RoHS directive (corresponding to 10 substances) Correspondencefrom S$9.49Min. 2 days
- STAR ELECTRIC MANUFACTURING (SUZUKID) Stone brush holderIt is a case for stone brush (thick circle). It is hard to break and your hands are hard to get dirty. You can hook it in your pocket. Line drawing work for steel plates, steel frames, surveying, etc.Specification Case for exclusive use of stone brush Mass (g) 246
- TAKUMI Entered in a brush penIdeal for marking when processing concrete, asphalt, and iron materials. It is hard to disappear even if it gets wet with water. For welding and architectural marking * Please do not use for any other purpose. * Please keep out of reach of children.Material Wax stone Shape Thin circle Mass (g) 400
- NiGK Thermocrayon-MThe meltable compound was hardened into a rod shape. A pencil type that is convenient to carry. Please use it to check the temperature of already heated objects. Apply Thermo Crayon-M to a heated object and determine if it melts or not, above or below the indicated temperature. Since it is colore... Read More
- Masuda Talcite Industry Thin flat brushIt is a unique product that is specially manufactured because it does not need to be pre-attached and draws thin lines as much as possible.RoHS directive (corresponding to 10 substances) Correspondence
- STAR ELECTRIC MANUFACTURING (SUZUKID) Flat brush holderIt is hard to break, your hands are not dirty, and you can attach it to your pocket. A holder set for flat-angle stone brushes. Comes with 3 flat square stone brushes. Stone brush holder corner set.Specification For writing brush holder corner
- STAR ELECTRIC MANUFACTURING (SUZUKID) Flat brush holderIt is a case for stone brush (flat angle) only. It is hard to break and your hands are hard to get dirty. You can hook it in your pocket. Line drawing work for steel plates, steel frames, surveying, etc.Specification Case for exclusive use of flat brush Mass (g) 25from S$5.59Min. 2 days
- NIHON KOKI SEISAKUSHO (NIKKO) Stone brushMarking on iron plates for welding and fusing. Please use as a marking on industrial materials of steel materials * Cannot be used for aluminum, resin, plastic, glass, and wood.from S$12.99Min. 2 days
- Masuda Talcite Industry Double-cut stone brushThe most popular standard practical productRoHS directive (corresponding to 10 substances) Correspondence
- STAR ELECTRIC MANUFACTURING (SUZUKID) Stone brush holder Tamaru 3 stone brushesIt is hard to break, your hands are not dirty, and you can attach it to your pocket. A holder set for round stone brushes. Comes with 3 stone brush circles. Draw lines for steel plates, steel frames, surveying, etc.Specification For round brush holder
- TRUSCO Hosomaru with stylus packIt does not disappear up to 1200 ° C. Ideal for drawing thin lines.Shape Thin circle Mass (g) 60
- Masuda Talcite Industry King Markin Pen Cap Replacement CoreKing marking pen cap side replacement coreRoHS directive (corresponding to 10 substances) Correspondence
- TRUSCO Industrial Metallic Marker Medium PointA quick-drying solid paint pen with a clip that is convenient to carry. Mark check on welded parts, steel materials, wood, resin and other industrial materials. * Cannot be written on oil stains.Mass (g) 30 Type For medium charactersfrom S$6.69Min. 2 days
- MEIKO Gel choke (replacement core)Water resistant and versatile markerProduct Type Refill leadfrom S$47.99Min. 2 days
- LA-CO Markal high-precision crayon thermometer thermomelt heat stickThe accurate temperature of the work surface can be measured easily and at low cost. Mark the work with "Thermomelt". As the heated work approaches the melting point of the "thermomelt", the marks instantly melt into a clear liquid. This state is the specified temperature of &... Read MoreMass (g) 18.1 Measuring Accuracy ±3%
- Shosekido Rigid core paint marker for PROThe vivid color makes it easy to see even in the dark. The pen tip does not wear easily and can be used until the ink runs out. It has excellent light resistance and water resistance and is suitable for outdoor use. For checking marks on iron, steel, wood, synthetic resin, glass, rubber Building ... Read MoreType Medium character RoHS directive (corresponding to 10 substances) Correspondencefrom S$3.19Min. 2 days
- MEIKO Gel choke (Body with holder)Clear marking is possible on wet surfaces, which was difficult with chalk or magic. It can be easily wiped off. Water resistant and versatile marker * Although it is possible to mark the oil level, please check in advance in an inconspicuous place.Specification Rotation feed type Material (Shaft) Resin Maximum Diameter (Φmm) 10.9 Ink Oily pigment Product Type Bodyfrom S$79.99Min. 2 days
- LA-CO Markal Heat Resistant Marker Paint Stick HMarking is possible on workpieces in a wide temperature range. It is resistant to discoloration and deterioration and maintains clear markings for a long time. For marking castings, forgings, hot coils, slabs, billets, etc.Material Pigment Mass (g) 9.1 Applicable Temperature Range (℃) 107~593
- STAR ELECTRIC MANUFACTURING (SUZUKID) 50 brushstrokes (flat) in a boxFlat square stone brush Can be used for all purposes. Used for marking work such as iron. Stone brush for marking markings for welding.from S$18.99Min. 2 days
- STAR ELECTRIC MANUFACTURING (SUZUKID) 50 styluses (Tamaru) in a boxThick round stone brush Can be used for all purposes. Used for marking work such as iron. Stone brush for marking markings for weldingShape Thick circlefrom S$19.99Min. 2 days
- LA-CO Industrial marker quick stickIt has a smooth writing feel and is quick-drying. It has a wide operating temperature range. For marking various building materials. It can be used for marking all materials such as metal, pipe, wood, rubber, glass, cement, ceramics, plastic, ceramics and textiles.Material Pigment Mass (g) 30 Operating Temperature Range (℃) -18~200from S$8.89Min. 2 days
Filter by categories