Welding Jigs & Supplies
Welding jigs / equipment are welding equipment such as temporary welding stops and machines for drying welding rods. Magnet holders are generally used for jigs used for temporary fixing and positioning. The surface is made of iron or ABS resin, and there are arrow type and hexagon type. In addition, there are ceramic end tabs, etc., which can improve the quality of the entire weld by limiting the end tabs to defects caused by attaching end tabs to both ends of the weld.
Other Related Pages
- TRUSCO Magnewelder for weldingSuitable for stable holding by combining joints when welding iron plates, round pipes, and iron balls. For temporary holding and temporary assembly work during welding work.Specification Ferrite magnet Material SS400 Mass (g) 560 Attracting Force (N) 147 Holding angle (°) 45、90
- Shinwa Rules Welding MagnetConvenient shape of 45 ° and 90 °. Adsorbs with a strong magnetic force. Anisotropic magnet For temporary fixing of welding workMaterial Iron・ABS resin
- Magswitch Welding Magnet Ground ClampBy adopting a heat dissipation fin shape, heating is prevented and the suction force of the magnet is protected. There is no need to attach a tab plate during welding. Just set it on the work surface and turn on the switch to easily ground it.
- TRUSCO Welding magnetA welding magnet that can hold angles at 30 °, 60 °, and 90 °. Comes with a hole that can be easily removed with a screwdriver when removing. For temporary attachment and temporary assembly of welding and assembly work.2018 Trusco page 7 0328from S$26.99Min. 2 days
- TRUSCO Welding magnetIt is a welding magnet that supports a large number of holding angles while being a convenient size. For temporary attachment and temporary assembly of welding and assembly work.Material (Main Unit) Steel Holding angle (°) 30、60、45、90
- TRUSCO Magnet Hexagon Holder (with Switch)With ON / OFF switch. Easy to install or remove in position. The angle of use can be 45 °, 90 °, and 135 °. With a groove, it is stable even for round objects. Welding, assembly, parts processing, etc.
- TRUSCO Hex bolt magnet holder (neodymium magnet)A neodymium magnet is built into the head, and even though it is small, it exerts a powerful magnet and attracts it. It is possible to use the existing tap holes or install from the front direction. Easy to install and suitable for tight spaces. For mounting on products and jigs and for suction p... Read MoreMaterial (Magnet) Neodymium magnet Surface Treatment Electroless nickel plating Material (Case) Iron (SUM, no quenching) Maximum Operating Temperature (℃) 80
- Magswitch Mag SquareSince it has a strong suction force on the bottom and sides, various fixing methods are possible. Suitable for fixing and positioning the work. A jig can be attached to the screw hole and used as a magnet base for the sensor holding base of scientific instruments.
- TRUSCO Welding magnet with auxiliary plateWelding magnet with auxiliary plate. The "third magnet" makes it easier to perform face-to-face welding. For temporary attachment and temporary assembly of welding and assembly work.Material (Main Unit) Steel Holding angle (°) 30、60、45、90
- TRUSCO Magnet rollAnisotropic magnet roll with strong magnetic force. It has excellent flexibility, so it is easy to handle and can be easily cut with scissors. For attachments of various products, industrial parts, building materials, POPs, displays, etc.Specification Glue Material Magnet sheet
- SK (Niigata Seiki) Magneweler for weldingWork efficiency is improved by using both hands For temporary holding of welding work, assembly work, temporary fixing, temporary assembly when assembling steel products, etc.from S$34.99Min. 2 days
- TRUSCO Welding magnet V padDespite its mini size, it holds the workpiece securely with a strong magnetic force, and by adjusting the angle, it can handle an extremely diverse welding scene. For temporary attachment and temporary assembly of welding and assembly work.Material (Main Unit) Steel Attracting Force (N) 80from S$56.99Min. 2 days
- Sankou Seisakusho (Welding Jig) H Sco"H-Sco" can mark the flange surface and the wave surface at the same time. The efficiency is several times higher than that of the difference, square, etc. Since it has a scale in millimeters, the wave surface can be accurately sized. Since the contact surface with the steel material is... Read Morefrom S$85.99Min. 2 days
- Magswitch Mag JigA small and powerful commercial magnet. Also for hanging price display boards and POP panels at stores. Although it is small and lightweight, it exerts a strong adsorption force and holds the object strongly.
- Magswitch Mini angleOne tool can handle a wide range of angles, which is useful for temporary welding work. Ideal for holding the angle of steel plates.Dimension c (mm) 60 Holding Power Up to 40kg
- TRUSCO Magnewelder for weldingSuitable for stable holding by combining joints when welding iron plates, round pipes, and iron balls. For temporary holding and temporary assembly work during welding work.Specification Ferrite magnet Material SS400 Mass (g) 460 Attracting Force (N) 147 Holding angle (°) 45、90from S$35.99Min. 2 days
- TRUSCO Magnewelder for weldingWith ON / OFF switches on both ends, it is convenient because the magnet can be turned ON / OFF on two suction surfaces. When welding iron plates and iron balls, the joints are combined to maintain stability. Used for temporary attachment and temporary assembly in welding and assembly work. For t... Read MoreMaterial Steel, aluminum Mass (g) 2750 Attracting Force (N) 660 Holding angle (°) 90 With ON-OFF functionfrom S$759.90Min. 2 days
- Magswitch 300A grounded mini multi-angleSupports a wide range of angles with one tool, and the 300A grounded mini multi-angle can hold the angle and ground at the same time. Ideal for holding the angle of steel plates. Useful for temporary welding work.Dimension c (mm) 91 Holding Power Up to 67 kgfrom S$109.90Min. 2 days
- TRUSCO Magnewelder for welding with off leverSuitable for stable holding by combining joints when welding iron plates, round pipes, and iron balls. It can be easily removed by the off lever. For temporary holding and temporary assembly work during welding work.Specification Ferrite magnet Material SS400 Mass (g) 4900 Attracting Force (N) 980 Holding angle (°) 90 With off lever
- TRUSCO Magnewelder standard type for weldingSuitable for stable holding by combining joints when welding iron plates, round pipes, and iron balls. Standard 90 ° fixed holding type. For temporary holding and temporary assembly work during welding work.Specification Ferrite magnet Material SS400 Mass (g) 2100 Attracting Force (N) 588 Holding angle (°) 90from S$159.90Min. 4 days
- TRUSCO Magnewelder for welding fixed typeSuitable for stable holding by combining joints when welding iron plates, round pipes, and iron balls. Wide and firm fixing is possible. For temporary holding and temporary assembly work during welding work.Specification Ferrite magnet Material SS400 Mass (g) 1500 Attracting Force (N) 245 Holding angle (°) 90
- Magswitch mag mountIdeal as a holding base for sensors, etc., and as a base for welding rails. A lever is attached to the side of the main body, and a jig device can be attached to the upper part of the main body.from S$179.90Min. 7 days
- Magswitch Hand lifter 60MYou can also use it by attaching the attached screws and fixing the handle at a right angle. Suitable for transporting small steel plates and steel materials that are heavy enough to be held by hand. * When using for transportation, consider a safety factor of at least 4: 1 for the maximum holdin... Read MoreDimension c (mm) 60 Holding Power Up to 106 kgfrom S$299.90Min. 2 days
- TRUSCO Welding magnet Mag tabThe strong magnetic force holds the workpiece securely and can be used in a wide variety of welding scenes. For temporary attachment and temporary assembly of welding and assembly work. * TMTBL is a set containing two symmetrical TMTBS.Material (Main Unit) Steel Attracting Force (N) 80
- ESCO 600x600mm High-altitude work spark receiver hopperWhen welding work in high places, etc., it is hung with a strong magnet and a chain to catch sparks. The main body and the lower BOX are separate type. The main body has a double structure of spatter sheet. The length can be adjusted with a stainless chain, hook, and S-can. Since flameproof felt ... Read Morefrom S$679.90Min. 3 days
- Bartra Adjusting magnetMagnetic force OFF: Workset, Magnetic force ON: Fixed. Easy and safe! Optimal for round pipes, square pipes, angles, and flat plates Easy cleaning with magnetic force OFF Work can be fixed quickly.
- Magswitch singleWork safety is improved because it can be transported without being angular or directly touching hot workpieces. Suitable for transporting small steel plates and steel materials that are heavy enough to be held by hand. * When using for transportation, consider a safety factor of at least 4: 1 fo... Read MoreDimension c (mm) 97from S$269.90Min. 7 days
- Bartra Mini magnet (6 pieces)A mini magnet with a height of 60 mm. Ideal for working in tight spaces. The small and lightweight mini magnet is suitable for various workpieces and is ideal for fixing lightweight objects.Content 6 piecesfrom S$69.99Min. 6 days
- Magswitch Mug wheelThe entire wheel is a magnet, and the device can be moved while it is attracted to an iron plate or pipe. Suitable for fixing equipment such as positioning guides, steel plate feed, and pipe transportation. Also on the wheels of self-propelled devices.from S$299.90Min. 7 days
- Magswitch MagudleySince there is a certain distance between the object to be transported and the handle, it prevents workers from being injured by dropping the object. A transport tool that attaches a lifting magnet to the tip hook to easily transport heavy objects. Suitable for transporting cured steel sheets and... Read MoreDimension c (mm) 343from S$669.90Min. 7 days
- Magswitch Mini Multi AngleOne tool can handle a wide range of angles, which is useful for temporary welding work. Ideal for holding the angle of steel plates.Dimension c (mm) 72 Holding Power Up to 40kgfrom S$77.99Min. 7 days
- Furusato Industries Full Sato Ceramic TabButt welded joints in steel structures must be well welded over the entire length of the weld. Defects are likely to occur at the beginning and end of the weld joint, so install end tabs at both ends of the required weld to allow defects to occur and remove the end tabs after construction. Cerami... Read MoreOffset Angle (°) 35from S$399.90Min. 5 days
- SK (Niigata Seiki) Parallel clampA powerful tightening tool that uses the principle of leverage. It is a hardened product. For tightening workpiecesTempered Hardness 390-450
- TRUSCO Snake magnetA unique welding magnet product with a flexible shaft that allows the workpiece to be held at any angle. The V-pad magnet at the tip can also hold round materials. For temporary attachment and temporary assembly of welding and assembly work.Included Accessories Clip for tip option Material (Magnet) Neodymium magnet Material (Main Unit) Steel Attracting Force (N) 60from S$79.99Min. 3 days
Filter by categories