Air Conditioning & Electrical
Other Related Pages
- DENKA ELECTRON Large Diameter Shrinkable TubeThe surface is glossy and can be used for many automobile parts, small appliances, household items, etc. The markings on the surface of the protective wire can be clearly seen.Material Polyolefin
- DENKA ELECTRON Post-Installed Braided Tubing (Shape Memory Type)Lightweight, supple and flexible, it fits well with the wire you are protecting. Airplane wiring, audio / lighting cables used in concerts and theaters, etc. * Products with a length of 10 m or more may have joints in the middle, but this is not a defective product.Color Black
- DENKA ELECTRON Soft Test TubingSince it has a wide range of applicable panel thickness for each size, one item can cover a certain size. It is extremely soft and can be used for curved parts. No tedious glue is required. * W = outer diameter.
- DENKA ELECTRON Vinyl Tube (White)A general-purpose vinyl tube. The print can be clearly stamped.Color White
- DENKA ELECTRON Vinyl Tubing (Black)A general-purpose vinyl tube.Color Black
- DENKA ELECTRON Corrugated TubeIt protects the wire from strong impact and can also be used to organize wiring. Slit processing is applied in the extension direction, making it easy to store wires. A tube that is moderately soft, easy to use, and easy to retrofit and remove. Standard size items will be delivered in a box. It i... Read More
- DENKA ELECTRON High shrinkage tube (4: 1)A heat shrink tube that shrinks at a ratio of 4: 1. Ideal for objects with relatively uneven steps. This heat-shrinkable tube is strongly insulating and has an adhesive inside, making it suitable for drip-proof reinforcement. A heat-shrinkable tube that is widely used in marine cables and automat... Read MoreMaterial Polyolefin Color Black Operating Temperature Range (℃) -55~125 Shrinking Temperature (Start) 80 ℃, (Complete shrinkage) 100 ℃ Ratio 4:1 Feature Strong insulation, drip-proof
- DENKA ELECTRON Braided Cable SleevingThe NFL tube is knitted using a special manufacturing method, so it is a convenient telescopic tube (mesh tube) that can be cut cleanly with scissors. Since a special cutter is not required, speedy protective binding is possible in any place. The cut part does not fray even if it is not welded by... Read MoreMaterial Polyester monofilament Color Black Operating Temperature Range (℃) -75~125
- DENKA ELECTRON Stainless BandCan be used in any environment Made of stainless steel, it has strong strength, excellent acid resistance, chemical resistance and impact resistance. Therefore, it is suitable for use not only indoors and outdoors, but also in harsh environments such as underground burial and underwater. Strong c... Read More
- DENKA ELECTRON Swivel bushIt can be easily installed by simply attaching it to the edge of the opening. One-touch typeMaterial 6 nylon Flame Retardance UL94 V2
- DENKA ELECTRON Vinyl Tubing (Transparent)A general-purpose vinyl tube.Color Transparent
- DENKA ELECTRON Color Shrinkable Tube (Red)Eco-based flame-retardant soft heat-shrinkable tube. This product is compatible with UL224 and CSAC 22.2. It does not contain any toxic brominated flame retardants, chlorine flame retardants or heavy metal compounds. The engraved characters do not disappear easily. It is widely used in various fi... Read MoreMaterial Polyolefin Color Red Continuous Use Temperature (℃) -55~125 Feature Flame retardance Shrinkage Factor 2:1
- DENKA ELECTRON Heat-Resistant (150 °C) Braided Sleeving150 ° C heat-resistant braided tube FAR25, UL224 VW-1 certified product of the US Federal Aviation Administration standard. It is highly elastic, resistant to lacerations and scratches, and has good slipperiness, so it can be installed smoothly. The color has a white line on a black background wi... Read MoreMaterial Chlorotrifluoroethylene Color Black Operating Temperature Range (℃) -75~150 Feature Heat resistance, elastic
- DENKA ELECTRON High shrinkage tube (3: 1)A heat shrink tube that shrinks at a ratio of 3: 1. Ideal for objects with steps. It is the lowest price among high shrinkage (step) tubes. This heat-shrinkable tube is strongly insulating and has an adhesive inside, making it suitable for drip-proof reinforcement. A heat-shrinkable tube that is ... Read MoreMaterial Polyolefin Color Black Operating Temperature Range (℃) -55~125 Shrinkage Start Temperature (℃) 80 Shrinkage Completion Temperature (℃) 125 Ratio 3:1 Feature Strong insulation
- DENKA ELECTRON High Shrinkage Tubes (6: 1)It is a heat shrink tube with adhesive that shrinks at a ratio of 6: 1. This heat shrink tube has strong insulation and the hot melt adhesive is applied to the inside of the heat shrink tube, so it has a drip-proof effect. It is an expensive product. It is widely used in marine cables and automat... Read MoreMaterial Polyolefin Color Black Feature Strong insulation, drip-proof
- DENKA ELECTRON Shrinkable Tube (White)Eco-based flame-retardant soft heat-shrinkable tube. This product is compatible with UL224 and CSAC 22.2. It does not contain any toxic brominated flame retardants, chlorine flame retardants or heavy metal compounds. The engraved characters do not disappear easily. It is widely used in various fi... Read MoreMaterial Polyolefin Color White Continuous Use Temperature (℃) -55~125 Feature Flame retardance
- DENKA ELECTRON Super Heat Resistant Binding BandA super heat resistant cable tie. Since the heat resistant temperature is as high as 180 ° C (12 hours that can be used continuously), it is effective for binding cables and wiring in places around the furnace and heater that generate high temperatures.Material 46 nylon Color Melon green Operating Temperature Range (℃) -40~150 Feature Heat resistance
- DENKA ELECTRON Braided tubeIt is highly elastic, resistant to lacerations and friction, and has good sliding properties, so it can be installed smoothly. All series are self-extinguishing and have excellent chemical resistance, making it an extremely stable product. Since it is a braided tube with excellent wear resistance... Read MoreMaterial Polyester monofilament Color Black Operating Temperature Range (℃) -75~125
- DENKA ELECTRON Heat Resistant 200℃ Shrinkable TubeA heat-shrinkable tube with a super heat resistance of 200 ° C. It retains its flexibility even after shrinking and does not become thick like silicon. It is flexible and does not crack easily even at high and low temperatures. It also has excellent chemical resistance. This heat shrink tubing is... Read MoreMaterial Fluorinated elastomer Color Black Operating Temperature Range (℃) -55~200 Shrinkage Start Temperature (℃) 150 Shrinkage Completion Temperature (℃) 175 Shrinkage Factor 2:01
- DENKA ELECTRON Shield Braided Cable SleeveA shield tube that is an EMC countermeasure product with excellent flexibility, in which tin-plated copper foil is wrapped around heat-resistant yarn and braided. Ideal for shielding bent and moving parts. Since the tube diameter doubles, it can be inserted later.Color Silver Operating Temperature Range (℃) -40~150
- DENKA ELECTRON Color shrink tube (yellow)Eco-based flame-retardant soft heat-shrinkable tube. This product is compatible with UL224 and CSAC 22.2. It does not contain any toxic brominated flame retardants, chlorine flame retardants or heavy metal compounds. The engraved characters do not disappear easily. It is widely used in various fi... Read MoreMaterial Polyolefin Color Yellow Continuous Use Temperature (℃) -55~125 Feature Flame retardance
- DENKA ELECTRON Color shrink tube (blue)Eco-based flame-retardant soft heat-shrinkable tube. This product is compatible with UL224 and CSAC 22.2. It does not contain any toxic brominated flame retardants, chlorine flame retardants or heavy metal compounds. The engraved characters do not disappear easily. It is widely used in various fi... Read MoreMaterial Polyolefin Color Blue Continuous Use Temperature (℃) -55~125 Feature Flame retardance
- DENKA ELECTRON Ribbon TubeA special PVC tube whose natural shape is oval. Since one size covers several types of wire rods, management costs can be reduced. Since it has a strong rebanding force, it can be firmly attached to thin wires of 2 mm or less. In addition, the marked characters can be fixed so that they face in o... Read MoreStandard Color White
- DENKA ELECTRON Color shrink tube (green)Eco-based flame-retardant soft heat-shrinkable tube. This product is compatible with UL224 and CSAC 22.2. It does not contain any toxic brominated flame retardants, chlorine flame retardants or heavy metal compounds. The engraved characters do not disappear easily. It is widely used in various fi... Read MoreMaterial Polyolefin Color Green Continuous Use Temperature (℃) -55~125 Feature Flame retardance
- DENKA ELECTRON Shield Cable SleeveBy using a special copper sheet, it is more resistant to unwanted radiation than before, and the shielding effect has been greatly improved. The electromagnetic wave shielding effect has been improved compared to the aluminum shield tube. The electrical resistance value is 0.04Ω / cm 2, which is ... Read MoreSpecification RoHS compliant product Color Black (back side is copper color) Operating Temperature Range (℃) -20~85 Material (Seat) Polyester cloth containing vinyl sheet Material (Shield) Special copper foil sheet 20μ Feature Flexibility, low electrical resistance
- DENKA ELECTRON Heat resistant 150 ° C shrink tube (transparent)A heat-shrinkable tube with a super heat resistance of 150 ° C. Has corrosion resistance of chemicals. Ideal for insulation protection at high temperatures and where chemicals and solvents are used.Material Vinylidene fluoride resin Color Transparent Operating Temperature Range (℃) -55~150 Shrinking Temperature 135℃ Shrinkage Factor 2:1
- DENKA ELECTRON Non-halogen UL heat shrink tubeMaterial Halogen-free polyolefin Color White Operating Temperature Range (℃) -55~105 Standard UL VW-1 600V (E314714)
- DENKA ELECTRON MRX Tube with Hook and Loop TapeIt is a wiring protection tube with Velcro that opens and closes. No special tools are required. Since the base sheet is thinner than the conventional product, it fits well to the object and is easy to bend. This protective tube has a polyester cloth inside the sheet, which makes it resistant to ... Read MoreColor Black Operating Temperature Range (℃) -20~85 Standard UL94HB equivalent Feature Flexibility
- DENKA ELECTRON HB tube (reversible hook type)A protective tube that is used by wrapping the cable. Since the seams are opened and closed with hooks, static electricity is less likely to occur. The color is a gray / black reversible type, so please use it properly according to the application. When using it for a long distance, it is easy to... Read MoreSpecification RoHS compliant product Material Polyester cloth containing vinyl sheet Color Gray / Black (Reversible) Operating Temperature Range (℃) -20~85
- DENKA ELECTRON Color shrink tube (gray)Eco-based flame-retardant soft heat-shrinkable tube. This product is compatible with UL224 and CSAC 22.2. It does not contain any toxic brominated flame retardants, chlorine flame retardants or heavy metal compounds. The engraved characters do not disappear easily. It is widely used in various fi... Read MoreMaterial Polyolefin Color Gray Continuous Use Temperature (℃) -55~125 Feature Flame retardance
- DENKA ELECTRON FLR tubeColor Black Operating Temperature Range (℃) -75~125 Standard UL standard flame retardant grade
- DENKA ELECTRON Spiral tubeMaterial Polyethylene Operating Temperature Range (℃) -25~50
- DENKA ELECTRON Small diameter heat shrink tubeNon-flame-retardant heat-shrinkable tube. Ideal for insulating protection of electronic parts such as wires and capacitors. This heat-shrinkable tube shrinks at a relatively low temperature, so shrinkage processing is easy. A heat-shrinkable tube with a glossy surface that is ideal for use in man... Read MoreMaterial Polyolefin Operating Temperature Range (℃) -55~105 Shrinkage Start Temperature (℃) 75 (complete contraction 95) Feature Insulation Shrinkage Factor 2:1from S$14.99Min. 2 days
- DENKA ELECTRON Termination stopper cap (heat shrink / splash proof type)A heat shrink termination cap for protecting terminals such as power cables and control cables. It has a hot melt adhesive on the inside, making it suitable for drip-proofing. It is also effective in preventing oxidation from ultraviolet rays and ozone. Retains flexibility even after bonding. Sui... Read MoreVolume Resistivity (Ωcm) >1014 Standard Color Black Tensile Strength (MPa) >14 Shrinking Temperature Minimum complete: 120 ° C Dielectric Strength >15KV/mmfrom S$26.99Min. 2 days
- DENKA ELECTRON 150 ° C heat-resistant heat-shrinkable tubeIt is a product with high corrosion resistance of chemicals. It is a heat shrink tube that is ideal for insulation protection at high temperatures and places where chemicals and solvents are used.Material Fluorine polymer Operating Temperature Range (℃) -55~150
- DENKA ELECTRON Edge guardOne-touch type for thinning of plate thicknessMaterial 6 nylon Flame Retardance UL94 HB
- DENKA ELECTRON Color braided tube (white)FL tube color is a telescopic tube (mesh tube) with a total of 9 colors in preparation for multicoloring, including power-related orange. Please use it properly according to the purpose.Material Polyester monofilament Color White Operating Temperature Range (℃) -75~125
- DENKA ELECTRON Outdoor braided tubeIt is an elastic tube (mesh tube) that has excellent abrasion resistance and is ideal for protecting wires and hoses for outdoor use. It is highly elastic, resistant to lacerations and scratches, and has good sliding properties, making it easy to install. This telescopic tube (mesh tube) is parti... Read MoreMaterial Polyester monofilament Color Black Operating Temperature Range (℃) -75~125
- DENKA ELECTRON ETC tubeA completely non-halogen type protective tube. A wire protection tube for marking that does not contain any harmful substances such as bromine and nitrogen. Since it is almost oval, it will not be kinked during engraving. Positioning is easy because it does not come off even when mounted. Since t... Read MoreMaterial Halogen-free polyolefin Operating Temperature Range (℃) -55~105 Standard Railway standards Standard Color White Feature Insulation
- DENKA ELECTRON Color braided tube (blue)FL tube color is a telescopic tube (mesh tube) with a total of 9 colors in preparation for multicoloring, including power-related orange. Please use it properly according to the purpose.Material Polyester monofilament Color Blue Operating Temperature Range (℃) -75~125
Filter by categories