Electrical Wiring Tools
A line is the work of passing an electric wire through a pipe installed in a building. Although this wiring work is usually done, the piping does not extend straight, and it is not possible to pass the cable easily even if the wire is pushed in. In such cases, use wire wires. Since the wire can be passed through the pipe more easily than the electric wire, it is a tool that can advance the wire work by pulling the wire with the wire you want to finally pass through the pipe. In addition, in the category of wiring tools, we deal with equipment related to wiring.
Other Related Pages
- MIRAI INDUSTRY SB Horso EGSB hole saw for exclusive use of φ60mm, which is used for the EG method of drilling box holes with a hole saw, and is ideal for drilling gypsum board (including reinforced and hard), plywood and silica gel. (The blade cannot be removed or replaced.) Since there is no transparent cover, you can dr... Read More
- JEFCOM (DENSAN) Electric Works Color GloveWork gloves with excellent grip! Grip so that it sticks with anti-slip processing. Double coating resistant to oil and friction. It fits perfectly to your fingertips and does not get tired even when working for a long time. Unlined type with good breathability and less stuffiness. Long wrist type... Read Morefrom S$8.69Min. 2 days
- SANWA SUPPLY Cable drum rollerThe cable of the cable drum can be pulled out and rewound smoothly. The sturdy frame and rollers allow for smooth drawers. The roller spacing can be adjusted. It is very convenient for on-site processing of cables and processing in warehouses.Cable diameter (Φmm) (Correspondence) 102-600 X up to 540 Allowable Load (kg) 100 Dimensions, Width W x Depth D x Height H (mm) 560×400×110 Mass (g) 5800 Material (Main Unit) Galvanized copperfrom S$279.90Min. 2 days
- MIRAI INDUSTRY Rakuchi hammer (grip holder type)A compact hammer guide that allows you to easily drive in places that were difficult to hit with a hammer without bending the nails. It is a grip type that is easy to grip and comes with a guard that is safe even if it is hit. Since it can be used with just the nailing pin, it is convenient for e... Read MoreOverall Length (mm) 210 Applicable nail N32-N50 (Nail head Φ7mm or lessfrom S$73.99Min. 4 days
- MonotaRO Line Work WireIt is very light and easy to handle compared to steel wires, etc., and because it is strong and strong against pushing, it is easy to insert and can pass through thick pipes well. Reed head specifications with guard wire. For electrical conduits, synthetic resin flexible electrical conduits, etc.... Read MoreAllowable Load (kg) 300 Breaking Strength (kg) 350 Wire Diameter Φ(mm) 4.5 Metal Fitting Diameter (Φmm) 7 Color Orange Material PET
- MonotaRO Storage case for through wireFor storing wire wires. * Do not use for any purpose other than storing the wire. * Keep away from hot places and fire.Suitable for 4.5mm×30m/5.2mm×30m/6.0mm×30m Inner Diameter (mm) 43 Dimension (mm) 600 Material PVC Color Yellow
- JEFCOM (DENSAN) Green slim lineIntroducing the resin call line of the thinnest tip metal fittings in the industry! You can easily pass through thin pipes with many bends! Strong against additional wiring! * The tip bracket is not replaceable. * The breaking load value is the value of safety factor 2 (test data divided by 2).Wire Diameter Φ(mm) 3.5 Metal Fitting Diameter (Φmm) 4.3 Material PET Type Single wire twist type Tip Snake head, side hole tip fitting Breaking Load (kN) Wire: 1.4[150kgf] (whole) 0.9[100kgf] Included Accessories With storage case (CD tube)
- JEFCOM (DENSAN) Joint fishing master slimLabor saving in call line, wire connection, and wiring work (rod addition & second speed connection system) If you add it, it will be as long as you like (insert index of 10m / 20m or more is also possible) Since it is not wound, it has excellent straightness (no winding or bending)! If you a... Read MoreRod length (m) 1.0
- MonotaRO Messenger wireWhen laying a cable overhead, it is a steel wire laid to prevent tension from being applied to the cable. * Please note that the cut edge may be sharp.Constitution 1×7 Length (m) 20 Material Zinc plating 1 type A
- JEFCOM (DENSAN) Pocket fisherSlim body that can be stored in a tool bag or tool box The elastic part is made of durable and rust-resistant stainless steel. Includes S-shaped hook (DPF-F), a tip bracket that can be pushed and pulled for lightweight towing by pulling a cable 3 m away with one hand. For cable wiring such as in ... Read MoreMaximum Diameter (Φmm) Rod / 13
- MIRAI INDUSTRY Dust coverWhen drilling holes in the air conditioner refrigerant pipe with a hole saw, chips are prevented from scattering and collected. *We cannot deliver products directly from the manufacturer to individual homes. *Please note that this includes cases where the building name cannot be distinguished fro... Read More
- Panasonic High vendorBending up to 90 ° can be done easily. (Bending radius is about 6 times the inner diameter of the conduit) There is little deformation of the tube, and it can be bent accurately and neatly. The body is made of aluminum alloy and is designed to be light and easy to use. With non-slip, bending angl... Read MoreMaterial (Main Unit) Aluminum alloy Type E type
- JEFCOM (DENSAN) Joint fishing master slimLabor saving in call line, wire connection, and wiring work (rod addition & second speed connection system) If you add it, it will be as long as you like (insert index of 10m or more is also possible) Excellent straightness because it is not wound (no winding or bending)! If you attach the wi... Read More
- JEFCOM (DENSAN) Zungiri chamfer bitEasy removal of burrs on the cut surface of Zungiri bolt. Remove burrs that had been dropped with a grinder with an electric impact driver! Easily solve the frustration that nuts do not fit in the field! Suspension bolts, air conditioning equipment installation, anchor bolt end face treatment. * ... Read MoreApplicable Dimensions (mm) All iron screws Φ8-12
- Panasonic Hihickey E typeIt can be easily done with less bending and unbending of the conduit. A free bending radius can be obtained. Screwless conduit E and thin steel conduit can be bent accurately and neatly. The body is made of aluminum alloy and is designed to be light and easy to use. * Only for screwless conduit a... Read MoreMaterial (Main Unit) Aluminum alloy
- JOB Master Fluorescent Lamp / Molding BagConvenient for carrying long items. With shoulder belt and rubber clip. Contains 20 40W fluorescent lamps.Diameter (Φmm) (Bottom) 210 Dimensions (Width W x Height H) (mm) 335 x 1000 (Drawstring part 150) Mass (g) 670
- SANKEI MANUFACTURING Prica knifePlease use a plica knife to cut the plica tube. cutting plica tubeMass (g/piece) 100 Blade Width (mm) 13 Blade Length (mm) 205 Overall Length (mm) 333 Mass (g) 93
- Marvel MoreTo prevent twisting of the cable * Cannot be used for lifting and lowering with continuous load
- JEFCOM (DENSAN) Steel wireHigh-grade hardened hard steel wire Can be used by storing it in a steel pack case (SP-C). It can also be used as a replacement wire for steel packs. * The tip is not processed for wiring.Shape (Wire) Square type Material (Main Unit) Iron
- JEFCOM (DENSAN) Strong chain fishing expertIdeal for wiring work on narrow hollow walls (gap) where the wall is invisible, narrow, or inaccessible. A ball chain type that is slippery and durable. It's not bulky and easy to use right away. Wire lock metal fittings for fast connection per secondChain tensile load (kg) 15 Chain Link Diameter (Φmm) 3.5
- MonotaRO 6.5mm wireIt is very light and easy to handle compared to steel wires, etc., and because it is strong and strong against pushing, it is easy to insert and can pass through thick pipes well. Reed head specifications with guard wire. For electrical conduits, synthetic resin flexible electrical conduits, etc.... Read MoreMetal Fitting Diameter (Φmm) (Snakehead) 8, (End Bracket) 10 Mass (kg) 1.7 (excluding packaging) Length (m) 30 Allowable Load (kg) 500 Wire Diameter Φ(mm) 6.5 Breaking Strength (kg) 850 Material PET Color Yellow/black
- SHIMADA ELECTRIC Packing type cable gland Die-cast explosion-proof constructionIt can be used in one or two dangerous places. This product is a metal fitting used when pulling a cable into a terminal box or instrument.Standard (Structural standard) d2G4
- MIRAI INDUSTRY DENKOMAC (Electrician Knife) Rubber GripNo need to fold the blade! The knife can be put in and taken out very smoothly as it can be attached to the belt with the case. Two types are available: a non-slip, easy-to-use rubber grip and a shock-resistant plastic grip. (The case is made of impact-resistant plastic) *We cannot deliver produc... Read MoreBlade Length (mm) 88
- Marvel Line storage case (made of special resin)Labor saving by entrusting storage. Storage, storage, and carrying of wire.Material Made of special resin
- Marvel Cable grip <Standard type>It won't come off! Hold it firmly and use it as a safety grip. If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the deliv... Read More
- JEFCOM (DENSAN) Bread pack reelDoubles efficiency quickly without tangling when storing and pulling out thin wires! Simultaneous stacking and pulling is OK!
- PROMATE Cable CatcherWiring work in high places and narrow places is faster and more reliable! [Light and compact design] Safe and durable. [Outstanding visibility] One of the tips has a fluorescent color finish, and when the light is turned on, it shines brightly and visibility and work efficiency are outstanding. [... Read More
- JEFCOM (DENSAN) Pipe benderThe conduit can be bent neatly. Attach a commercially available conduit and use it as a handle. Genkotsu (Hicky type)Type Hickey
- PROMATE mini carbon catcherPocket size that is convenient to carryMaximum Diameter (Φmm) Rod: 23.5
- JEFCOM (DENSAN) Orange Yoctol (PP Coated Type)The most evolved call line !! Thick pipes and thin pipes pass best !! Ideal for additional call lines that have evolved to the highest level! Φ3.5mm Extra-fine PP coated FRP rod Effective for additional wire entry to pipes that already have wires running through! Corresponds to wire wear. Rust-re... Read MoreAllowable Bending Radius (mm) 100 (Rod only, excluding brackets) Wire Diameter Φ(mm) 3.5 Included Accessories Storage case (with guide ring)
- MIRAI INDUSTRY Spare blade for small hole hole saw*Use different materials such as plywood and gypsum board. If you use it for both purposes, the blade will wear out faster. *We cannot deliver products directly from the manufacturer to individual homes. *Please note that this includes cases where the building name cannot be distinguished from th... Read More
- PROMATE V turntableJust put it in shrink wrapping. The strut is a sliding type and the inner diameter can be adjusted. By passing the wire through the guide port, it can be pulled out from either the "inside" or "outside" of the winding bundle. It doesn't get tangled or twisted. Compact when... Read More
- JEFCOM (DENSAN) Mall bagA convenient bag for storing long items such as malls, pipes, and fluorescent lights! With a large capacity, a 40W fluorescent lamp can store "25 pieces / 1 carton case" as it is, and a 1m mall can store about 20 pieces. Easy to carry with a shoulder belt and handle. Opening wide 80 cm.... Read MoreMass (kg) 0.9 Withstand Load N (kgf) 147.2(15) Diameter x Length (Φmm x mm) 265 x 1450 depth
- JEFCOM (DENSAN) Black slim line slim headThe head is about 50% thinner! (Manufacturer's conventional product cross-sectional area ratio) The ultra-fine Φ5mm snake head and side hole tip metal fittings make it easy to pass through thin pipes with many bends! Strong against additional wiring! By adopting a double head with a snake hea... Read MoreRod Diameter (mm) 4from S$69.99Min. 3 days
- JEFCOM (DENSAN) Joint fishing master Jr.Labor saving in call line, wire connection, and wiring work (rod addition & second speed connection system) If you add it, it will be as long as you like (insert index of 10m / 20m or more is also possible) Since it is not wound, it has excellent straightness (no winding or bending)! If you a... Read MoreColor Orange
- JEFCOM (DENSAN) Pocket Fisher (Mini type)Compact, slim, lightweight, small pen-shaped fisher pocket, pen-sized fisher that can be stored in a waist bag The telescopic part is a durable and rust-resistant stainless steel cable tip shape that is convenient for pulling and pushing out For light indexDiameter (Φmm) (Rod) 8 Overall Length (cm) (when extended) 93 (when retracted) 16.5 Mass (g) 33
- MIRAI INDUSTRY Hammer cutterIt is the best cutter for cutting out gypsum board, plywood, etc. A gun grip that allows speedy work and is easy to cut out and grip. The length of the blade can be adjusted according to the plate thickness, and it will not damage anything inside the wall. The sharp edge makes the cut very beauti... Read More
- JEFCOM (DENSAN) Cleaning brushA "cleaning brush for pipes" that can be used by attaching it to the tip of the call line. The bristles of the brush are made of plastic and are supple and easy to pass through. For thin steel pipes, thick steel pipes, rigid vinyl conduits, PVC pipes, aluminum flexible pipesfrom S$29.99Min. 2 days
- JEFCOM (DENSAN) Black aceA wide variety of standard call lines that pass through any pipe! By adopting a double head of wire head and snake head, it is possible to select the connection according to the electric wire to be indexed. Single wire twist type with excellent rigidity! There is little deflection during pushing ... Read MoreShape (Wire) Round shape Wire Diameter Φ(mm) 5.2 Material (Main Unit) Resin
- JEFCOM (DENSAN) Flat steel fishing masterIdeal for wiring in narrow spaces such as OA floors and ceilings. Holds the grip and storage case, and turns the storage case to extend and store the rod. Flat-shaped rod that does not easily shake sideways. Wire lock metal fittings Joint Compatible with tip metal fittings for fishing masters Ele... Read MoreRod wire cross section (mm) 0.8×6.3 Case Outer Diameter (Φmm) 175 Mass (g) 365 Rod length (m) 7.5 Breaking Load (kN) Wire/2.9 Whole/0.9
Filter by categories