All Category

Cutting tool (for electrical facilities)

View : Grid List
Filter

Items 1 - 40 of 199

Set Ascending Direction
  1. Prica knife
    SANKEI MANUFACTURING Prica knife
    Cutting the plica tube
    Mass (g)  93  Blade Width (mm)  13  Overall Length (mm)  333  Blade Length (mm)  205 
    Rating:
    90%
    from S$19.99
    Min. 2 days
  2. DENKOMAC (Electrician Knife) Rubber Grip
    MIRAI INDUSTRY DENKOMAC (Electrician Knife) Rubber Grip
    No need to fold the blade! The belt can be hung integrally with the case, and the knife can be taken in and out very smoothly. There are two types: a rubber grip that is non-slip and easy to use, and a plastic grip that is strong against impact. (The case is made of impact-resistant plastic)
    Blade Length (mm)  88 
    Rating:
    80%
    from S$39.99
    Min. 2 days
  3. Hammer cutter
    MIRAI INDUSTRY Hammer cutter
    It is the best cutter for cutting out gypsum board, plywood, etc. A gun grip that allows speedy work and is easy to cut out and grip. The length of the blade can be adjusted according to the plate thickness, and it will not damage anything inside the wall. The sharp edge makes the cut very beauti... Read More
    Rating:
    72%
    from S$46.99
    Min. 2 days
  4. Drawing saw
    TASCO Drawing saw
    from S$21.99
    Min. 2 days
  5. Multi-cutter for molding duct
    MIRAI INDUSTRY Multi-cutter for molding duct
    It is a ratchet type and can be cut easily. One-touch opening with one hand. In addition to molding ducts, various things can be cut.
    from S$189.90
    Min. 2 days
  6. Tripper F (VVF cable peeler)
    MIRAI INDUSTRY Tripper F (VVF cable peeler)
    Always cut the VVF cable in the ideal position! You can speedily cut the epidermis and peel the core wire without damaging the core wire. Easy-to-use spring opening type design that is easy to operate. With a lock, the protection of the cutting edge is perfect. With reliable sharpness, the cuttin... Read More
    from S$33.99
    Min. 2 days
  7. DENKO MAC (Electric knife)
    MIRAI INDUSTRY DENKO MAC (Electric knife)
    The blade length is short and the size is easy to use. Uses steel that is hard to break. The blade has a scale that is convenient for measuring the VVF coating cut length, etc., and a file groove on one side that can prepare the cut surface of the copper wire. The case is made of impact-resistant... Read More
    Blade Length (mm)  78  Overall Length (mm)  215 
    from S$49.99
    Min. 2 days
  8. DENKO MAC WT case (vertical)
    MIRAI INDUSTRY DENKO MAC WT case (vertical)
    A slim vertical double resin case that can store knives and cutters vertically. (When the belt is hung, it does not take up space in the width direction.) The case that can be belted is made of impact-resistant resin and has a lock function on both the front and back.
    Suitable for  Case only 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  9. Prica knife
    SANKEI MANUFACTURING Prica knife
    It is possible to cut standard Prika tube and waterproof Prika tube. Used for cutting Prika tubes.
    Mass (g)  100 
    from S$13.99
    Min. 2 days
  10. Tripper, FIV (IV wire peeler)
    MIRAI INDUSTRY Tripper, FIV (IV wire peeler)
    You can easily peel the waste wire with your electric screwdriver (drill chuck type). (VVF cable (IV wire) coating and copper wire can be separated.) Its compact size allows it to be used in tight work spaces.
    Rating:
    87%
    from S$499.90
    Min. 2 days
  11. Tripper / CX (coaxial cable)
    MIRAI INDUSTRY Tripper / CX (coaxial cable)
    Always cut the coaxial cable at the ideal position! You can quickly peel off the core wire and braided wire without damaging them. Easy-to-use spring opening type design that is easy to operate. Since the illustration scale and the dimension scale are displayed on the main body, the incoming line... Read More
    Rating:
    100%
    from S$35.99
    Min. 2 days
  12. Killer Eagle (for FEP) with case
    MIRAI INDUSTRY Killer Eagle (for FEP) with case
    It feels like a knife! It cuts quickly and does not produce chips. Grip with rubber that is hard to slip and easy to use. The type with a case that can be hung on a belt makes it easy to take out the saw. (The case is made of impact-resistant resin and has a lock mechanism.) Can be stored in a do... Read More
    Type  With case 
    from S$48.99
    Min. 2 days
  13. Molding cutter
    JEFCOM (DENSAN) Molding cutter
    Excellent sharpness, long life, large alloy blade. The tube supports up to Φ40 mm (excluding hard PVC, etc.), and the molding supports up to 25 x 40 mm square. Uses an alloy blade and has excellent sharpness. Long life. For cutting resin moldings, ducts, PVC, rubber, thin plates, vinyl wires, etc.
    Overall Length (mm)  220  Mass (g)  380  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$67.99
    Min. 2 days
  14. Handy F Cutter 28 with Case
    MIRAI INDUSTRY Handy F Cutter 28 with Case
    You can easily cut various things such as CD pipes, PF pipes, and moldings. Comes with a case that can be hung on a belt. The cutter can be taken out smoothly. Impact resistant resin case. It also has a lock mechanism. Double the longevity with a full-face blade !! If the sharpness gets worse, yo... Read More
    Type  With case 
    Rating:
    100%
    from S$56.99
    Min. 2 days
  15. DENKO MAC CUTTER (J type)
    MIRAI INDUSTRY DENKO MAC CUTTER (J type)
    Uses a professional tough dedicated J-shaped blade. Since the metal rail is covered with resin, it has excellent electrical insulation performance. Equipped with an auto-lock mechanism that prevents the blade from returning even if a strong force is applied during work. A large grip ideal for on-... Read More
    Rating:
    60%
    from S$43.99
    Min. 2 days
  16. No Kiri-Mawashi Case
    MIRAI INDUSTRY No Kiri-Mawashi Case
    The length of the blade can be used in two ways according to the location, and the angle of the blade can be adjusted. (Short type is a compact foldable type that can store the blade in the grip) Grip with rubber that is hard to slip and easy to use. The type with a case that can be hung on a bel... Read More
    from S$27.99
    Min. 2 days
  17. Killer Mushroom Spare Blade
    MIRAI INDUSTRY Killer Mushroom Spare Blade
    The length of the blade can be used in two ways according to the location, and the angle of the blade can be adjusted. (Short type is a compact foldable type that can store the blade in the grip) Grip with rubber that is hard to slip and easy to use. The type with a case that can be hung on a bel... Read More
    from S$12.99
    Min. 2 days
  18. DENKO MAC WT
    MIRAI INDUSTRY DENKO MAC WT
    A slim vertical double resin case that can store knives and cutters vertically. (When the belt is hung, it does not take up space in the width direction.) The case that can be belted is made of impact-resistant resin and has a lock function on both the front and back.
    Rating:
    100%
    from S$56.99
    Min. 2 days
  19. Handy F cutter 28 only
    MIRAI INDUSTRY Handy F cutter 28 only
    You can easily cut various things such as CD pipes, PF pipes, and moldings. Comes with a case that can be hung on a belt. The cutter can be taken out smoothly. Impact resistant resin case. It also has a lock mechanism. Double the longevity with a full-face blade !! If the sharpness gets worse, yo... Read More
    Type  only a main part 
    from S$49.99
    Min. 2 days
  20. Kiri-Mawashi Short
    MIRAI INDUSTRY Kiri-Mawashi Short
    The length of the blade can be used in two ways according to the location, and the angle of the blade can be adjusted. (Short type is a compact foldable type that can store the blade in the grip) Grip with rubber that is hard to slip and easy to use. The type with a case that can be hung on a bel... Read More
    Type  With case 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  21. Half moon saw (handy saw)
    MIRAI INDUSTRY Half moon saw (handy saw)
    Ideal for cutting out box mounting holes in gypsum board, plywood, etc. A handy type that is small, lightweight, and easy to use like a knife. No need for cut holes! Versatile round blade and straight blade double blade. Non-slip rubber grip. With resin case. It is a replaceable blade type that a... Read More
    Type  Push blade 
    from S$33.99
    Min. 2 days
  22. Hammer cutter replacement blade
    MIRAI INDUSTRY Hammer cutter replacement blade
    It is the best cutter for cutting out gypsum board, plywood, etc. A gun grip that allows speedy work and is easy to cut out and grip. The length of the blade can be adjusted according to the plate thickness, and it will not damage anything inside the wall. The sharp edge makes the cut very beauti... Read More
    Standard  Spare blade 
    from S$36.99
    Min. 2 days
  23. Replacement mold for channel puncher attachment
    NEGUROSU DENKO Replacement mold for channel puncher attachment
    from S$159.90
    Min. 2 days
  24. Envi pipe cutter (for large bore)
    MIRAI INDUSTRY Envi pipe cutter (for large bore)
    A cutting tool exclusively for resin pipes such as PVC pipes and flexible pipes made of synthetic resin. For large diameter pipes with an outer diameter of Φ48 to Φ114 mm. Uses 4 bearing-mounted rollers! Smooth rotation makes it easy to cut large-diameter pipes. It can be cut at a right angle and... Read More
    Cuttable outer diameter (Φmm)  Φ48 to Φ114mm (up to VE-100)  Material  Body: Aluminum alloy, Blade: SK steel  Mass (kg)  About 2.5 
    from S$699.90
    Min. 2 days
  25. DENKO MAC cutter replacement blade
    MIRAI INDUSTRY DENKO MAC cutter replacement blade
    Thickness (mm)  0.65 
    Rating:
    80%
    from S$12.99
    Min. 2 days
  26. Killer Eagle (for FEP) without case
    MIRAI INDUSTRY Killer Eagle (for FEP) without case
    It feels like a knife! It cuts quickly and does not produce chips. Grip with rubber that is hard to slip and easy to use. The type with a case that can be hung on a belt makes it easy to take out the saw. (The case is made of impact-resistant resin and has a lock mechanism.) Can be stored in a do... Read More
    Type  No case 
    Rating:
    100%
    from S$33.99
    Min. 2 days
  27. Line bushing (for light sky)
    MIRAI INDUSTRY Line bushing (for light sky)
    Suitable for  Nobuchi only  Mounting thickness (mm)  Up to 0.5 
    from S$10.99
    Min. 5 days
  28. M bar cutter
    TASCO M bar cutter
    from S$449.90
    Min. 5 days
  29. Replacement blade for TA560AM
    TASCO Replacement blade for TA560AM
    Specification  (For copper tube) TA560AM-1 Quantity 2 
    from S$18.99
    Min. 2 days
  30. Killer Mushroom Short Type Replacement Blade
    MIRAI INDUSTRY Killer Mushroom Short Type Replacement Blade
    The length of the blade can be used in two ways according to the location, and the angle of the blade can be adjusted. (Short type is a compact foldable type that can store the blade in the grip) Grip with rubber that is hard to slip and easy to use. The type with a case that can be hung on a bel... Read More
    from S$12.99
    Min. 2 days
  31. Handy F Cutter 28 replacement blade
    MIRAI INDUSTRY Handy F Cutter 28 replacement blade
    You can easily cut various things such as CD pipes, PF pipes, and moldings. Comes with a case that can be hung on a belt. The cutter can be taken out smoothly. Impact resistant resin case. It also has a lock mechanism. Double the longevity with a full-face blade !! If the sharpness gets worse, yo... Read More
    Type  Spare blade 
    from S$18.99
    Min. 2 days
  32. Killer Eagle (for FEP) replacement blade
    MIRAI INDUSTRY Killer Eagle (for FEP) replacement blade
    It feels like a knife! It cuts quickly and does not produce chips. Grip with rubber that is hard to slip and easy to use. The type with a case that can be hung on a belt makes it easy to take out the saw. (The case is made of impact-resistant resin and has a lock mechanism.) Can be stored in a do... Read More
    Suitable for  Spare blade  Type  Spare blade 
    from S$21.99
    Min. 5 days
  33. Tripper F (VVF cable peeler) spare blade
    MIRAI INDUSTRY Tripper F (VVF cable peeler) spare blade
    Always cut the VVF cable in the ideal position! You can speedily cut the epidermis and peel the core wire without damaging the core wire. Easy-to-use spring opening type design that is easy to operate. With a lock, the protection of the cutting edge is perfect. With reliable sharpness, the cuttin... Read More
    Suitable for  Spare blade (one set) 
    from S$8.79
    Min. 5 days
  34. Scissors (Tesuki U type)
    TASCO Scissors (Tesuki U type)
    from S$109.90
    Min. 5 days
  35. Only ribs are OK (rib cutter for M bar)
    MIRAI INDUSTRY Only ribs are OK (rib cutter for M bar)
    Used when cutting the ribs of the ceiling base material (M bar). (The work of the snips when cutting or processing the M bar, which is an obstacle when drilling holes for downlights, can be easily performed by cutting the ribs. You can work with a compact and small opening hole (Φ75).
    from S$229.90
    Min. 5 days
  36. Insulation cutter
    TASCO Insulation cutter
    from S$29.99
    Min. 5 days
  37. Envi pipe cutter
    MIRAI INDUSTRY Envi pipe cutter
    A cutting tool exclusively for resin pipes such as PVC pipes and flexible pipes made of synthetic resin. The main body is made of aluminum alloy and is a lightweight type. The blade uses a sharp stainless steel blade, and the ratchet type makes it easy to cut. (The blade of the ENBI tube cutter 6... Read More
    from S$139.90
    Min. 5 days
  38. Round saw tip saw (thin type)
    JEFCOM (DENSAN) Round saw tip saw (thin type)
    Thin blade design Less resistance when cutting, extending battery life!
    Hole Diameter (Φmm)  20 
    from S$59.99
    Min. 3 days
  39. DENKO MAC (with hammer)
    MIRAI INDUSTRY DENKO MAC (with hammer)
    Belt hanging together with the case! It is a belt-mounted type of plastic case that is strong against impact. The non-slip rubber grip makes it easy to use. Comes with a lock mechanism. A rust-resistant stainless steel blade with good sharpness. A simple hammer is attached to the grip.
    Blade Length (mm)  88  Overall Length (mm)  248 
    from S$49.99
    Min. 5 days
  40. Electrical knife
    TASCO Electrical knife
    from S$46.99
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 199

Set Ascending Direction