All Category

Cutting tools (for electrical facilities)

View : Grid List
Filter

Items 1 - 40 of 190

Set Ascending Direction
  1. SB Horso EG
    MIRAI INDUSTRY SB Horso EG
    This SB hole saw for Φ60mm is ideal for drilling gypsum board (including reinforced and hard), plywood and caucal board by using it for the EG method of drilling box holes with a hole saw. (The blade cannot be attached / detached / replaced.) ● Because there is no transparent cover, you can make ... Read More
    Rating:
    83%
    from S$38.99
    Min. 2 days
  2. Dust cover
    MIRAI INDUSTRY Dust cover
    When drilling holes in the air conditioner refrigerant pipe with a hole saw, chips are prevented from scattering and collected.
    Rating:
    93%
    from S$8.69
    Min. 2 days
  3. Chips cup
    MIRAI INDUSTRY Chips cup
    Prevents and collects chips from scattering and falling during wall opening work with a hole saw. Compatible with holsaws with an outer diameter of up to 140 mm. (Shank diameter up to 12 mm)
    Suitable for  Horso up to a maximum diameter of 140mm 
    Rating:
    100%
    from S$33.99
    Min. 2 days
  4. Drill with driving rod
    JEFCOM (DENSAN) Drill with driving rod
    With a clip, the driving rod is firmly fixed to the drill! It will not fall even if it faces downward. Easy upward construction! Demonstrates its power when installing on the ceiling! Make a constant hole with a drill with a stopper. The tip drill has 4 blades and lasts 2 to 3 times longer. For h... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    65%
    from S$76.99
    Min. 2 days
  5. Bimetal Horsor
    JEFCOM (DENSAN) Bimetal Horsor
    A large diameter size of Φ70 to Φ180 is now available for bimetal hole saws. Equipped with a discharge spring that can easily remove cutting debris. With a brimless design, it can also be used for deep hole work. By adopting M42 (cobalt high-speed steel) with excellent heat resistance, it is poss... Read More
    Overall Length (mm)  120  Effective Length (mm)  34  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$99.90
    Min. 2 days
  6. Drill with driving rod
    JEFCOM (DENSAN) Drill with driving rod
    You can hit the building anchor just by putting the driving rod on the drill in one set for drilling and driving the building anchor! Drill a constant hole with a drill with a stopper! The tip drill has 4 blades and lasts 2 to 3 times longer! For hammer drill (SDS shank)
    Depth (mm)  (Drill) 30  Drill Diameter (Φmm)  12.5  Suitable for  Building anchor (short type) HT-030  Content  CUD-3030D+CUD-3030U  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$76.99
    Min. 2 days
  7. Freeholsor
    MIRAI INDUSTRY Freeholsor
    Ideal for drilling holes in ceiling materials (gypsum board, plywood), such as drilling holes in downlights. (FH-350 is for gypsum board only.) Just attach it to your electric drill and it's OK! FH-150 and 200N are double-edged simultaneous adjustment type that can easily adjust the dimension... Read More
    Rating:
    20%
    from S$339.90
    Min. 2 days
  8. Woodworking drill (short type)
    JEFCOM (DENSAN) Woodworking drill (short type)
    Impact driver compatible short drill for woodworking. Uses special alloy steel. Less wear on the drill and long life. It has a good bite to the processed material, and the brush of wood scraps is also good, so work efficiency is improved. Ideal for drilling holes in boards. For through holes in w... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Specification  S width: 6.35mm 
    from S$10.99
    Min. 2 days
  9. Round and round reamer
    JEFCOM (DENSAN) Round and round reamer
    Convenient for chamfering and deburring various materials. A round and round reamer body and a replacement blade (DKR-125) are included in the set. Also for chamfering after making holes with a hole saw. Convenient for working in tight spaces. Pipes (inner and outer surfaces), plates (side surfac... Read More
    Range to Use (mm)  1-16.5 (for inner diameter)  Overall Length (mm)  160 (body: 125)  Mass (g)  55 (body: 30)  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  10. Flexible Fisher Auger
    JEFCOM (DENSAN) Flexible Fisher Auger
    If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read More
    Drill Diameter (Φmm)  12.7  Shaft Diameter (Φmm) 
    Rating:
    100%
    from S$84.99
    Min. 3 days
  11. Replacement blade for SB Horso Carbide blade
    MIRAI INDUSTRY Replacement blade for SB Horso Carbide blade
    from S$53.99
    Min. 2 days
  12. Charging bimetal hole saw (thin blade type)
    JEFCOM (DENSAN) Charging bimetal hole saw (thin blade type)
    Impact driver compatible (rotating) thin blade hole saw. Excellent sharpness with a thin blade design that is ideal for cordless types Compatible with charging drills, impact drivers, and electric drills (400W or less) Thoroughly suppresses cutting resistance and eliminates waste of power consump... Read More
    Effective Length (mm)  11  Overall Length (mm)  91  RoHS directive (corresponding to 10 substances)  Correspondence  Chuck size  Hex axis (6.35mm across flats) 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  13. Small hole hole saw blade
    MIRAI INDUSTRY Small hole hole saw blade
    It is used to open the box side opening.
    from S$139.90
    Min. 2 days
  14. Cobalt Masamune Drill
    JEFCOM (DENSAN) Cobalt Masamune Drill
    Drill cobalt high-speed steel HSCO-M42 ideal for difficult-to-cut materials such as stainless steel Ideal for difficult-to-cut materials such as stainless steel, which has excellent wear resistance, high temperature, and hardness.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$13.99
    Min. 3 days
  15. Charging bimetal hole saw (thin blade type)
    JEFCOM (DENSAN) Charging bimetal hole saw (thin blade type)
    Impact driver compatible (rotating) thin blade hole saw Excellent sharpness with a thin blade design ideal for cordless types Charging drills, impact drivers, electric drills (400W or less) compatible Cutting resistance is thoroughly suppressed, and there is no waste of power consumption! With fu... Read More
    Effective Length (mm)  11  Overall Length (mm)  91  RoHS directive (corresponding to 10 substances)  Correspondence  Chuck size  Hex axis (6.35mm across flats) 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  16. Extra Masamune Drill
    JEFCOM (DENSAN) Extra Masamune Drill
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$8.99
    Min. 3 days
  17. Charging drill chuck (keyless type)
    JEFCOM (DENSAN) Charging drill chuck (keyless type)
    Hands do not hurt when tightening! The grip does not get hot even if the metal part gets hot! Cushion grip. Durability is improved by press-fitting shank. Lock function that locks at the final tightening position. It can be released even if the tool does not come off.
    Chucking Range  1.5~13mm  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$56.99
    Min. 2 days
  18. Small hole hole saw (with semi-hard case)
    MIRAI INDUSTRY Small hole hole saw (with semi-hard case)
    Significantly shortens drilling work! An oval hole type hole saw that allows you to drill a box in one shot. A hole saw for opening a slide box installed on the back of a board or the like. * Please use the drill mode of the charging driver by turning left (L). * Do not use the impact driver exce... Read More
    Rating:
    80%
    from S$469.90
    Min. 2 days
  19. Double-sided tape for dust cover
    MIRAI INDUSTRY Double-sided tape for dust cover
    * Dust cover is not attached
    Rating:
    100%
    from S$5.29
    Min. 2 days
  20. PVC forsor
    MIRAI INDUSTRY PVC forsor
    There are PVH-60 / 60F that can drill 7 sizes and PVH-89 that can drill 12 sizes. The blade is a round bar with low frictional resistance. Of course you can replace it. The spring set inside the main body allows cutting with a constant force, enabling clean drilling. Carbide blade is used for FRP!
    from S$139.90
    Min. 2 days
  21. Spare blade for SB Horso
    MIRAI INDUSTRY Spare blade for SB Horso
    from S$35.99
    Min. 2 days
  22. Drill with driving rod (driving rod only)
    JEFCOM (DENSAN) Drill with driving rod (driving rod only)
    Driving rod for building anchors. You can hit the building anchor just by putting the driving rod on the drill!
    Suitable for  Building anchor (short type) HT-030  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$26.99
    Min. 2 days
  23. Boring drill saw
    TASCO Boring drill saw
    from S$7.69
    Min. 2 days
  24. Woodworking drill
    JEFCOM (DENSAN) Woodworking drill
    Woodworking drill for both charging drill and hand drill
    Rating:
    100%
    from S$18.99
    Min. 3 days
  25. Hammer drill (SDS shank)
    TASCO Hammer drill (SDS shank)
    from S$12.99
    Min. 5 days
  26. Free hole saw center drill
    MIRAI INDUSTRY Free hole saw center drill
    Specification  All types of Freeholsor 
    from S$15.99
    Min. 2 days
  27. Drill with driving rod
    JEFCOM (DENSAN) Drill with driving rod
    You can hit the building anchor just by putting the driving rod on the drill in one set for drilling and driving the building anchor! Drill a constant hole with a drill with a stopper! The tip drill has 4 blades and lasts 2 to 3 times longer! For hammer drill (SDS shank)
    Depth (mm)  (Drill) 40  Drill Diameter (Φmm)  12.5  Suitable for  Building anchor (short type) HT-038S  Content  CUD-3040D+CUD-3040U  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$86.99
    Min. 2 days
  28. Free Horso Dust cushion for Horso (sponge type)
    MIRAI INDUSTRY Free Horso Dust cushion for Horso (sponge type)
    from S$15.99
    Min. 4 days
  29. Drill with driving rod
    JEFCOM (DENSAN) Drill with driving rod
    Anchor can be struck by simply putting a driving rod on the drill in one set for drilling and driving the anchor! Drill a constant hole with a drill with a stopper! The tip drill has 4 blades and lasts 2 to 3 times longer! For hammer drill (SDS shank)
    Drill Diameter (Φmm)  12  Depth (mm)  30  Content  CUD-H3030D+CUD-H3030U  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$76.99
    Min. 2 days
  30. Down light hole saw body
    JEFCOM (DENSAN) Down light hole saw body
    Hole saw body exclusively for downlight hole saw.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    87%
    from S$69.99
    Min. 3 days
  31. Hexagonal cobalt drill
    JEFCOM (DENSAN) Hexagonal cobalt drill
    With integrated machining, there is no need to worry about misalignment of the cutting edge or the drill coming off. Compatible with stainless steel by using the finest cobalt highs. Iron, stainless steel, aluminum, plastic, wood
    Hex Shank across Flats  6.35mm  Material  Cobalt high-speed steel  RoHS directive (corresponding to 10 substances)  Correspondence  Conform to  Impact driver  Suitable Model  Impact driver (12V or more) 
    from S$16.99
    Min. 6 days
  32. Drill with driving rod
    JEFCOM (DENSAN) Drill with driving rod
    Anchor pilot hole drilling and driving in one set You can hit the anchor just by putting the driving rod on the drill! Drill a constant hole with a drill with a stopper! The tip drill is a single-edged blade and lasts 2-3 times longer! For hammer drill (SDS shank)
    Drill Diameter (Φmm)  12  Depth (mm)  40  Content  CUD-H3040D+CUD-H3040U  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$86.99
    Min. 2 days
  33. Concrete Drill Bit
    JEFCOM (DENSAN) Concrete Drill Bit
    Speed drilling! Drilling close to a perfect circle !! SDS shank ・ Can be attached to and detached from a lightweight hammer drill with a single touch ・ The U-shaped groove expands the drive contact area and effectively applies the striking rotational force to the cutting edge. Drilling close to... Read More
    Compatible Motor  Lightweight hammer drill 
    from S$18.99
    Min. 3 days
  34. Free Horso Dust cushion for Horso (Rubber type)
    MIRAI INDUSTRY Free Horso Dust cushion for Horso (Rubber type)
    from S$13.99
    Min. 5 days
  35. Free hole saw Hex adapter bit
    MIRAI INDUSTRY Free hole saw Hex adapter bit
    from S$35.99
    Min. 2 days
  36. Clamp shank
    JEFCOM (DENSAN) Clamp shank
    Clamp shank for downlight hole saw
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$58.99
    Min. 3 days
  37. Small hole hole saw accessory outer guide frame
    MIRAI INDUSTRY Small hole hole saw accessory outer guide frame
    from S$29.99
    Min. 2 days
  38. Insulating material triha (insulating material grooving bit)
    MIRAI INDUSTRY Insulating material triha (insulating material grooving bit)
    A rotary drill bit that can easily perform grooving for PF pipes (up to 22) to heat insulating materials (expanded polystyrene, urethane foam, etc.). Just attach it to your electric drill! There is no cutting direction, so straight lines and curves can be hollowed out as you wish.
    Rating:
    80%
    from S$8.79
    Min. 4 days
  39. Titanium coating step drill
    TASCO Titanium coating step drill
    from S$86.99
    Min. 5 days
  40. Step drill (spiral type)
    JEFCOM (DENSAN) Step drill (spiral type)
    from S$99.90
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 190

Set Ascending Direction