All Category

Electrician's Fastening Tools

View : Grid List
Filter

18 Item(s)

Set Ascending Direction
  1. Zungiri chamfer bit
    JEFCOM (DENSAN) Zungiri chamfer bit
    Easy removal of burrs on the cut surface of Zungiri bolt. Remove burrs that had been dropped with a grinder with an electric impact driver! Easily solve the frustration that nuts do not fit in the field! Suspension bolts, air conditioning equipment installation, anchor bolt end face treatment. * ... Read More
    Applicable Dimensions (mm)  All iron screws Φ8-12  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    70%
    from S$19.99
    Min. 2 days
  2. Electric driver (with fall prevention function)
    MIRAI INDUSTRY Electric driver (with fall prevention function)
    Comes with a ring to which a fall prevention wire can be attached. (With twist prevention function) The non-slip rubber grip fits perfectly in your hand. The grip body is made of plastic.
    Handle Diameter (Φmm)  42  Ring Size (mm)  (Fall prevention) Φ24 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  3. Socket joiner
    JEFCOM (DENSAN) Socket joiner
    Bit replaceable, lightweight and compact type. Uses commercially available bits and sockets. Impact driver 18V compatible.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$24.99
    Min. 2 days
  4. Quick turn nut for all screws
    TASCO Quick turn nut for all screws
    from S$26.99
    Min. 2 days
  5. Electric driver EC type (withstand voltage specification, magnetic input bit)
    MIRAI INDUSTRY Electric driver EC type (withstand voltage specification, magnetic input bit)
    Because it is a rubber grip, it fits perfectly in your hand! The grip body is made of plastic. The EC type has a shaft protected with resin and has excellent withstand voltage resistance. The grip head has irregularities that allow you to distinguish between plus and minus with your fingertips. (... Read More
    Handle Diameter (Φmm)  42 
    from S$9.59
    Min. 5 days
  6. Luxury driver
    MIRAI INDUSTRY Luxury driver
    Uses a strong bit! Ideal for screwing tapping screws, etc. Of course, the grip is an easy-to-use rubber grip that fits perfectly in your hand. Like the conventional product, the grip body is made of plastic. (The grip head (bracket) and the bit are separated.)
    Handle Diameter (Φmm)  43 
    from S$24.99
    Min. 4 days
  7. Electric Driver E Type (Magnetic Input Bit)
    MIRAI INDUSTRY Electric Driver E Type (Magnetic Input Bit)
    Because it is a rubber grip, it fits perfectly in your hand! The grip body is made of plastic. The EC type has a shaft protected with resin and has excellent withstand voltage resistance. The grip head has irregularities that allow you to distinguish between plus and minus with your fingertips. (... Read More
    from S$6.99
    Min. 5 days
  8. Super slim bit
    JEFCOM (DENSAN) Super slim bit
    The slim tip effect makes the screw head easy to see and resistant to chipping! The torsion effect of the bit head absorbs the impact and prevents the tip from being damaged. Ideal for coarse threads, slim screws, slender screws, and drill screws. With magnet. Impact driver 18V compatible. Achiev... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$6.99
    Min. 3 days
  9. Hexagon bit joiner
    JEFCOM (DENSAN) Hexagon bit joiner
    Joiner that can be easily attached and detached! Since it can be used on both sides, work efficiency is improved without hesitation. It can be easily attached and detached while holding the main body. One-handed OK! One-touch installation. With soft resin. Ultra lightweight type. * Iron drill: Up... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$19.99
    Min. 3 days
  10. Diamond core bit
    TASCO Diamond core bit
    from S$279.90
    Min. 5 days
  11. Super slim torsion bit
    JEFCOM (DENSAN) Super slim torsion bit
    The torsion effect cushions the impact and prevents damage to the tip! The tip S rim effect makes it easy to see the screw head and is resistant to chipping. The torsion effect of the bit head absorbs the impact and prevents the tip from being damaged. Ideal for coarse threads, slim screws, slend... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$9.29
    Min. 3 days
  12. Hexagon bit set
    TASCO Hexagon bit set
    from S$38.99
    Min. 5 days
  13. Hexagon leather bit
    TASCO Hexagon leather bit
    from S$14.99
    Min. 5 days
  14. Chamfering Bit
    JEFCOM (DENSAN) Chamfering Bit
    Easy removal of burrs on the cut surface of Zungiri bolt. Also compatible with stainless steel bolts. Burrs that have been removed with a grinder can be easily removed with an electric tool. Easily solve the frustration that nuts do not fit on site. Press the end of the Zungiri bolt against the c... Read More
    Shank Width (mm)  (Hexagon S) 6.35  Mass (g)  70  Application  All screws Φ5-19mm  RoHS directive (corresponding to 10 substances)  Correspondence  Dimension (mm)  Φ29×49 
    Rating:
    60%
    from S$38.99
    Min. 2 days
  15. Hex Axis Leather Bit Set
    TASCO Hex Axis Leather Bit Set
    from S$76.99
    Min. 5 days
  16. Thin blade bit
    TASCO Thin blade bit
    Type  A rod 
    from S$199.90
    Min. 5 days
  17. Electric driver S type
    MIRAI INDUSTRY Electric driver S type
    Because it is a rubber grip, it fits perfectly in your hand! The grip body is made of plastic. The EC type has a shaft protected with resin and has excellent withstand voltage resistance. The grip head has irregularities that allow you to distinguish between plus and minus with your fingertips. (... Read More
    Overall Length (mm)  210 
    Discontinued
  18. Electric driver stubby type
    MIRAI INDUSTRY Electric driver stubby type
    Because it is a rubber grip, it fits perfectly in your hand! The grip body is made of plastic. The EC type has a shaft protected with resin and has excellent withstand voltage resistance. The grip head has irregularities that allow you to distinguish between plus and minus with your fingertips. (... Read More
    Overall Length (mm)  87  Handle Diameter (Φmm)  42 
    Discontinued
View : Grid List
Filter

18 Item(s)

Set Ascending Direction