All Category

Other Electrical Wiring Tools

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 141

Set Ascending Direction
  1. Rakuchi hammer (grip holder type)
    MIRAI INDUSTRY Rakuchi hammer (grip holder type)
    A compact hammer guide that allows you to easily drive in places that were difficult to hit with a hammer without bending the nails. It is a grip type that is easy to grip and comes with a guard that is safe even if it is hit. Since it can be used with just the nailing pin, it is convenient for e... Read More
    Overall Length (mm)  210  Applicable nail  N32-N50 (Nail head Φ7mm or less 
    from S$67.99
    Min. 4 days
  2. High vendor
    Panasonic High vendor
    Bending up to 90 ° can be done easily. (Bending radius is about 6 times the inner diameter of the conduit) There is little deformation of the tube, and it can be bent accurately and neatly. The body is made of aluminum alloy and is designed to be light and easy to use. With non-slip, bending angl... Read More
    Material (Main Unit)  Aluminum alloy  Type  E type 
    Rating:
    96%
    from S$109.90
    Min. 2 days
  3. Hihickey E type
    Panasonic Hihickey E type
    It can be easily done with less bending and unbending of the conduit. A free bending radius can be obtained. Screwless conduit E and thin steel conduit can be bent accurately and neatly. The body is made of aluminum alloy and is designed to be light and easy to use. * Only for screwless conduit a... Read More
    Material (Main Unit)  Aluminum alloy 
    Rating:
    86%
    from S$95.99
    Min. 2 days
  4. Pipe bender
    JEFCOM (DENSAN) Pipe bender
    The conduit can be bent neatly. Attach a commercially available conduit and use it as a handle. Genkotsu (Hicky type)
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Hickey 
    Rating:
    83%
    from S$43.99
    Min. 2 days
  5. Insulation punching tool
    MIRAI INDUSTRY Insulation punching tool
    Please use for punching heat insulating materials such as expanded polystyrene and urethane foam. You can easily and cleanly punch through. The cutting edge is hardened. * When drilling holes in the heat insulating material, make holes straight up to the curtain plate. For drills, it can also be ... Read More
    from S$15.99
    Min. 2 days
  6. Flexis Special HP-50 (manufactured by MAX)
    FUKAGAWA Flexis Special HP-50 (manufactured by MAX)
    A stapler for processing heat-retaining flexible duct terminals. Since the mouth is 18 mm, it smoothly enters the end face of the heat retention flexible duct. * Only flexible needles can be used.
    Staple Width (mm)  18  Overall Length (mm)  195  Width (mm)  (Grip width) 95 
    Rating:
    100%
    from S$159.90
    Min. 2 days
  7. Dedicated needle for Flexis
    FUKAGAWA Dedicated needle for Flexis
    It is a stapler for exclusive use of flexis.
    Rating:
    100%
    from S$27.99
    Min. 2 days
  8. Pipe bender
    JEFCOM (DENSAN) Pipe bender
    The conduit can be bent neatly. Attach a commercially available conduit and use it as a handle (For the handle, cut the commercially available conduit to an appropriate length and use it) Stepping type
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  foot 
    Rating:
    40%
    from S$46.99
    Min. 2 days
  9. High vendor PL type
    Panasonic High vendor PL type
    Type  PL type 
    from S$149.90
    Min. 5 days
  10. Clamp tube installation tool
    MIRAI INDUSTRY Clamp tube installation tool
    Applicable Pipes  Clamp tube 
    from S$8.99
    Min. 2 days
  11. Mold fixing tacker Mold mail core (staple)
    MIRAI INDUSTRY Mold fixing tacker Mold mail core (staple)
    Used for fixing to the wall surface of optical moldings and plastic moldings. Since the core (staple) is thinner than the nail, it is ideal for construction of small size moldings. You can hit the core (staple) continuously like a stapler. It can also be used as a normal tacker.
    Suitable for  Core (staple) 
    from S$3.59
    Min. 2 days
  12. Duct novath
    MIRAI INDUSTRY Duct novath
    It is a tool that can easily and cleanly transform an aluminum free duct into a dowel shape while extending it. By transforming it into a da circle, it can be easily installed in narrow spaces.
    Applicable Pipes  Aluminum free duct (150) 
    from S$99.90
    Min. 5 days
  13. F connector setter
    JEFCOM (DENSAN) F connector setter
    Convenient for attaching and detaching dense connectors! Convenient for wiring work such as TV signal receiving equipment! Convenient for attaching F-type plugs with F-type plugs on the grip For F connector * Cannot be used with waterproof type, resin mold type, and Canare Electric FP series.
    Mass (g)  102  Overall Length (mm)  304  Shaft Length (mm)  About 200  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$39.99
    Min. 3 days
  14. 3.2x1.6mmx15m Fish tape (steel)
    ESCO 3.2x1.6mmx15m Fish tape (steel)
    Esco Part No.  EA597BT-15 
    from S$39.99
    Min. 2 days
  15. Cable hook for power supply pole
    MIRAI INDUSTRY Cable hook for power supply pole
    A hook for storing the charging cable. The hook is automatically retracted by the spring when not in use and does not get in the way. The cable and the part that easily cushions are covered with rubber, so the cable will not be damaged. Can be easily attached from the surface with the attached 3 ... Read More
    Suitable for  Feeding pole  Included Accessories  Screw, waterproof with seal 
    from S$39.99
    Min. 4 days
  16. Wide spacer for power supply pole
    MIRAI INDUSTRY Wide spacer for power supply pole
    A spacer for installing intercoms and wide lighting fixtures. Attach it by sandwiching it between the equipment and the power supply pole.
    Suitable for  Feeding pole 
    from S$3.89
    Min. 4 days
  17. stand
    JEFCOM (DENSAN) stand
    Stand for line scale counter with adjustable height Line scale counter LSC-18N, LSC-22N can be attached with casters for easy movement (2 with lock, 2 without lock)
    Mass (kg)  6, (When casters are installed: 6.6)  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$249.90
    Min. 4 days
  18. 4.0mmx 50m FRP connecting rod
    ESCO 4.0mmx 50m FRP connecting rod
    Esco Part No.  EA597BJ-1 
    from S$499.90
    Min. 4 days
  19. Gun for urethane foam
    TASCO Gun for urethane foam
    from S$159.90
    Min. 5 days
  20. Insert hammer
    MIRAI INDUSTRY Insert hammer
    The insert can be easily driven into places that were difficult to hit with a hammer, such as the bottom of a deep beam. Just insert the insert and it's OK! Comes with a stopper to prevent the grip from coming off, which is convenient for carrying around.
    from S$139.90
    Min. 5 days
  21. 6.0x0.7mmx7.5m Fish tape (steel)
    ESCO 6.0x0.7mmx7.5m Fish tape (steel)
    Esco Part No.  EA597GA-7 
    from S$55.99
    Min. 4 days
  22. 1-component urethane foam (gun type)
    TASCO 1-component urethane foam (gun type)
    from S$38.99
    Min. 5 days
  23. Power supply pole (with base) for EV / PHV
    MIRAI INDUSTRY Power supply pole (with base) for EV / PHV
    Anchor fixing type ideal for installing vertical length EV outlets. Switches, waterproof outlets, etc. can be attached to the side mounting part. Cable hook (MRP-F) is standard equipment. Convenient for storing the charging cable. * Piping has already been completed between the front mounting par... Read More
    Height (mm)  (Finishing) 1100  Color  Silver  Mounting Screw Spacing (mm)  83.5  Location to Install  2 places (front and side) 
    from S$499.90
    Min. 5 days
  24. 6.5mmx 60m FRP connecting rod
    ESCO 6.5mmx 60m FRP connecting rod
    Esco Part No.  EA597BK-1 
    from S$1,199.00
    Min. 4 days
  25. Light sky stud punch (ceiling base material drilling tool)
    MIRAI INDUSTRY Light sky stud punch (ceiling base material drilling tool)
    You can easily make holes in the ceiling / wall base material, and a special wire bushing can be attached to the holes.
    Compatible Bushing  Line bushing (for light sky) (PBZ-26K)  Opening Size (mm)  Φ31 
    from S$699.90
    Min. 5 days
  26. Outlet Dako
    JEFCOM (DENSAN) Outlet Dako
    It can be installed directly in the center of an embedded outlet, which can be squeezed into an embedded outlet and can be pulled out vertically. (Holding the outlet with the convex back) Since you don't travel to the left or right, it doesn't get in the way when you install it on a doubl... Read More
    Dimensions, Width W x Depth D x Height H (mm)  40×23×57  Mass (g)  46  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$29.99
    Min. 3 days
  27. Raccoon hammer
    MIRAI INDUSTRY Raccoon hammer
    It is a new hammer that can easily nail even where it was difficult to hit with Kanazuchi. There is no emptying and you can nail quickly. A non-slip rubber grip.
    Dimension l (mm)  1015  Dimension L (mm)  1145  Applicable nail  N32-N50 (Nail head Φ7mm or less) 
    Rating:
    100%
    from S$249.90
    Min. 5 days
  28. Paint marker for construction
    TASCO Paint marker for construction
    from S$3.09
    Min. 5 days
  29. 8.0x5.0mmx70m FRP wire rod
    ESCO 8.0x5.0mmx70m FRP wire rod
    Esco Part No.  EA597BJ-31 
    from S$1,199.00
    Min. 4 days
  30. Blower
    TASCO Blower
    from S$64.99
    Min. 5 days
  31. Power supply pole (with base) Short
    MIRAI INDUSTRY Power supply pole (with base) Short
    Anchor fixing type ideal for expansion work such as outdoor outlets. Short type with a height of 500 mm from the ground! * When rolling piping and wiring from rubber bushings, be sure to perform the work in accordance with the law.
    Location to Install  1 location (front)  Included Accessories  With ground screw and washer  Height (mm)  (Finish) 500  Color  Silver  Mounting Screw Spacing (mm)  83.5 
    from S$389.90
    Min. 4 days
  32. 3.2x1.6mmx60m fish tape (steel)
    ESCO 3.2x1.6mmx60m fish tape (steel)
    Esco Part No.  EA597BT-60 
    from S$89.99
    Min. 4 days
  33. Shockless hammer
    TASCO Shockless hammer
    from S$22.99
    Min. 5 days
  34. Power supply pole / round (embedded type) Short
    MIRAI INDUSTRY Power supply pole / round (embedded type) Short
    Round design made of aluminum! Anodized color that matches aluminum sashes and other exterior products. Short type with a height of 500 mm from the ground! Ideal for installation in garden plants. It can also be buried in the soil by using the separately sold root skein. * Be sure to use the root... Read More
    Location to Install  1 location (front)  Included Accessories  With ground screw and washer  Material  Made of aluminium  Height (mm)  (Finish) 500  Mounting Screw Spacing (mm)  83.5 
    from S$299.90
    Min. 5 days
  35. F. Roller nail extraction tool
    MIRAI INDUSTRY F. Roller nail extraction tool
    Suitable for  F. Roller end, etc. (with screw nails)  Overall Length (mm)  219 
    from S$119.90
    Min. 5 days
  36. Petan stick
    MIRAI INDUSTRY Petan stick
    Overall Length (mm)  1740 
    from S$49.99
    Min. 5 days
  37. 4.5mmx30m fish tape (made of polyester)
    ESCO 4.5mmx30m fish tape (made of polyester)
    Esco Part No.  EA597BH-32 
    from S$78.99
    Min. 4 days
  38. Side box (for EV / PHV charging)
    MIRAI INDUSTRY Side box (for EV / PHV charging)
    A breaker box for charging EV / PHV. It is a product that incorporates a small ELB in the side box (MP-ST1).
    Included Accessories  With decorative sheet  Color  Milky white 
    from S$149.90
    Min. 5 days
  39. 0.69-5.4m Fish Pole (Expandable)
    ESCO 0.69-5.4m Fish Pole (Expandable)
    Esco Part No.  EA597G-5 
    from S$459.90
    Min. 4 days
  40. Light sky stud punch set (ceiling base material drilling tool)
    MIRAI INDUSTRY Light sky stud punch set (ceiling base material drilling tool)
    You can easily make holes in the ceiling / wall base material, and a special wire bushing can be attached to the holes.
    Set Contents  Punch holder, punch 
    from S$159.90
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 141

Set Ascending Direction