All Category

Wiring Tool Parts

View : Grid List
Filter

Items 1 - 40 of 81

Set Ascending Direction
  1. Spare blade for small hole hole saw
    MIRAI INDUSTRY Spare blade for small hole hole saw
    * Please use different materials such as plywood and gypsum board. If you use it for both purposes, the blade will wear out faster.
    Rating:
    100%
    from S$53.99
    Min. 2 days
  2. Drill screw (thin washer)
    JEFCOM (DENSAN) Drill screw (thin washer)
    A drill screw that allows you to perform "prepared hole drilling," "screw molding," and "fastening" all at once. The head has the effect of holding down the base material as large as a pan head with a seat. For mounting on thick steel plates (thickness 2.3 mm center)... Read More
    Screw Head Diameter (mm)  10.5  Head Thickness (mm)  Screw dimensions (Φmm)  4×16  RoHS directive (corresponding to 10 substances)  Correspondence  Screws  Fully threaded  Type  Thin washer (Uniqlo)  Suitable Thickness of Workpiece (mm)  Up to 3.2 
    Rating:
    100%
    from S$18.99
    Min. 2 days
  3. Spare blade for small hole hole saw S
    MIRAI INDUSTRY Spare blade for small hole hole saw S
    A replacement blade for reinforced gypsum board and gypsum board for oval hole hole saw S. A spare blade for the oval hole hole saw S (86884113).
    Rating:
    80%
    from S$53.99
    Min. 2 days
  4. Double X
    JEFCOM (DENSAN) Double X
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    73%
    from S$19.99
    Min. 2 days
  5. Pi-up jig (free hole saw accessory)
    MIRAI INDUSTRY Pi-up jig (free hole saw accessory)
    Switch with 5 size plates according to the mounting hole diameter.
    Specification  All types of Freeholsor 
    Rating:
    100%
    from S$49.99
    Min. 2 days
  6. Side drill for small hole hole saw
    MIRAI INDUSTRY Side drill for small hole hole saw
    Rating:
    80%
    from S$11.99
    Min. 2 days
  7. Inner guide for small hole hole saw
    MIRAI INDUSTRY Inner guide for small hole hole saw
    from S$22.99
    Min. 2 days
  8. Timing pulley for small hole hole saw
    MIRAI INDUSTRY Timing pulley for small hole hole saw
    from S$29.99
    Min. 2 days
  9. Combi
    JEFCOM (DENSAN) Combi
    Rating:
    100%
    from S$16.99
    Min. 3 days
  10. Hanger anchor
    JEFCOM (DENSAN) Hanger anchor
    Hollow structure wall anchor screw body and roll plate have the same diameter, and are made of all-steel that can be installed with the fixture installed, and have excellent fire resistance. Electrogalvanized (colored)
    Specification  50  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$18.99
    Min. 3 days
  11. Drill screw (thin washer)
    JEFCOM (DENSAN) Drill screw (thin washer)
    A drill screw that allows you to perform "prepared hole drilling," "screw molding," and "fastening" all at once. The head has the effect of holding down the base material as large as a pan head with a seat. For mounting on thick steel plates (thickness 2.3 mm center)... Read More
    Screw Head Diameter (mm)  10.5  Head Thickness (mm)  Screw dimensions (Φmm)  4×19  RoHS directive (corresponding to 10 substances)  Correspondence  Screws  Fully threaded  Type  Thin washer (Uniqlo)  Suitable Thickness of Workpiece (mm)  Up to 3.2 
    from S$18.99
    Min. 2 days
  12. A trapping (stainless steel)
    JEFCOM (DENSAN) A trapping (stainless steel)
    Woodworking Truss Head Tapping Screws Selling Anchors / Fastenings P Pack Series
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Stainless steel  Type  Truss head 
    from S$15.99
    Min. 3 days
  13. Piercing screw (pan)
    JEFCOM (DENSAN) Piercing screw (pan)
    Screws for thick steel plates (pan head)
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Nabe head 
    from S$12.99
    Min. 3 days
  14. Lever block (chain block with ratchet lever)
    MIRAI INDUSTRY Lever block (chain block with ratchet lever)
    Ultra-compact, lightweight and convenient to carry. It is easy to work in narrow places and high places. Uses a nickel-plated chain that is tough and has excellent corrosion resistance and wear resistance. You can work with peace of mind because it is a hook latch with anti-disengagement. * We al... Read More
    Minimum Distance between Hooks (mm)  205  Mass (kg)  1.6  Rated Load (kg)  250  Lever Length (mm)  150  Standard Head (m) 
    from S$399.90
    Min. 2 days
  15. Drill screw (thin washer)
    JEFCOM (DENSAN) Drill screw (thin washer)
    A drill screw that allows you to perform "prepared hole drilling," "screw molding," and "fastening" all at once. The head has the effect of holding down the base material as large as a pan head with a seat. For mounting on thick steel plates (thickness 2.3 mm center)... Read More
    Screw Head Diameter (mm)  10.5  Head Thickness (mm)  Screw dimensions (Φmm)  4×30  RoHS directive (corresponding to 10 substances)  Correspondence  Screws  Fully threaded  Type  Thin washer (Uniqlo)  Suitable Thickness of Workpiece (mm)  Up to 3.2 
    from S$18.99
    Min. 3 days
  16. Building anchor short type
    JEFCOM (DENSAN) Building anchor short type
    Outer Diameter (Φmm)  12  Drill Diameter (Φmm)  12.5  Screw Length (mm)  13  Maximum pullout strength KN (kgf)  2.9 (300) (concrete)  Diameter x Length (Φmm x mm)  3/8×30  Overall Length (mm)  30  RoHS directive (corresponding to 10 substances)  Correspondence  Thread Size  W3/8 
    from S$14.99
    Min. 3 days
  17. Cover for small hole hole saw (with outer guide frame)
    MIRAI INDUSTRY Cover for small hole hole saw (with outer guide frame)
    from S$48.99
    Min. 5 days
  18. Outer guide frame for small hole hole saw
    MIRAI INDUSTRY Outer guide frame for small hole hole saw
    from S$29.99
    Min. 4 days
  19. Thick steel plate screw (with bit)
    JEFCOM (DENSAN) Thick steel plate screw (with bit)
    Equipped with head flight prevention function No.3 Square bit dedicated pilot hole not required Steel plate, H steel, angle, C-chan, etc. (without baking)
    Suitable Thickness of Workpiece (mm)  2.3~9.0  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$15.99
    Min. 3 days
  20. Thick iron plate screw, stainless steel (with bit)
    JEFCOM (DENSAN) Thick iron plate screw, stainless steel (with bit)
    No pilot holes are required for H-steel and thick iron plates! With square bits! Equipped with screw head skip prevention function for stainless steel type thick iron plate No.3 Square bit dedicated pilot hole not required
    Suitable Thickness of Workpiece (mm)  2.3~9.0  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$21.99
    Min. 3 days
  21. MCCB lockout jig
    JAPPY MCCB lockout jig
    Dimensions (Length L x Width W x Height H) (mm)  22×89×36 
    from S$27.99
    Min. 2 days
  22. Thick iron plate screw
    JEFCOM (DENSAN) Thick iron plate screw
    No pilot holes are required for H-beams and thick iron plates! Equipped with screw head skip prevention function for thick iron plates No.3 Square bit dedicated pilot hole not required Iron plate, H steel, angle, C chan, etc. (without baking)
    Suitable Thickness of Workpiece (mm)  2.3~9.0  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$21.99
    Min. 3 days
  23. Value pack Board anchor
    JEFCOM (DENSAN) Value pack Board anchor
    A great value pack for mounting equipment on all hollow walls such as new building materials, gypsum board, and hollow structure walls. A bottle case that is easy to take out. The umbrella opens and is firmly fixed. For mounting communication equipment, distribution boards, switch boards, shelf s... Read More
    Suitable Thickness of Workpiece (mm)  17~23  Bolt Diameter (Φmm)  Drill Diameter (Φmm)  9.0 (prepared hole)  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$99.90
    Min. 3 days
  24. ISO flat head screw
    JEFCOM (DENSAN) ISO flat head screw
    M4 countersunk head machine screw selling anchors and fastenings P pack series
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Dish head 
    from S$12.99
    Min. 3 days
  25. Conversion adapter for M10xM12 wire rod
    ESCO Conversion adapter for M10xM12 wire rod
    Esco Part No.  EA597BJ-66 
    from S$79.99
    Min. 4 days
  26. Tight anchor
    JEFCOM (DENSAN) Tight anchor
    Drill Diameter (Φmm)  10  Screw Length (mm)  25  Embedding Depth (mm)  35  Hole Depth (mm)  40  Overall Length (mm)  60  Outer Diameter (Φmm)  9.5  RoHS directive (corresponding to 10 substances)  Correspondence  Nominal Size of Screw  W3/8 
    from S$21.99
    Min. 3 days
  27. Piercing screw (stainless steel) (pan)
    JEFCOM (DENSAN) Piercing screw (stainless steel) (pan)
    Screws for thick steel plates (pan head stainless steel)
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Nabe head  Material  Stainless steel 
    from S$15.99
    Min. 3 days
  28. Tip guide bracket for M10 / Φ50mm wire rod
    ESCO Tip guide bracket for M10 / Φ50mm wire rod
    Esco Part No.  EA597BJ-86 
    from S$109.90
    Min. 4 days
  29. All anchor
    JEFCOM (DENSAN) All anchor
    Easy construction just by driving in the concrete anchor core rod * Maximum pull-out strength varies depending on the materials to be constructed and construction conditions. Please note that it is not a guaranteed load.
    Maximum pullout strength KN (kgf)  0.58 (59) (Concrete safety factor N = 5)  Drill Diameter (Φmm)  4.3  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$11.99
    Min. 3 days
  30. Thick iron plate screw, stainless steel
    JEFCOM (DENSAN) Thick iron plate screw, stainless steel
    No pilot holes are required for H-beams and thick iron plates! Equipped with screw head skip prevention function for stainless steel type thick iron plate No.3 Square bit dedicated pilot hole not required
    Suitable Thickness of Workpiece (mm)  2.3~9.0  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$21.99
    Min. 3 days
  31. Drill screw (thin washer)
    JEFCOM (DENSAN) Drill screw (thin washer)
    A drill screw that allows you to perform "prepared hole drilling," "screw molding," and "fastening" all at once. The head has the effect of holding down the base material as large as a pan head with a seat. For mounting on thick steel plates (thickness 2.3 mm center)... Read More
    Screw Head Diameter (mm)  10.5  Head Thickness (mm)  Screw dimensions (Φmm)  4×13  RoHS directive (corresponding to 10 substances)  Correspondence  Screws  Fully threaded  Type  Thin washer (Uniqlo)  Suitable Thickness of Workpiece (mm)  Up to 2.3 
    from S$18.99
    Min. 3 days
  32. Thick iron plate screw (with bit)
    JEFCOM (DENSAN) Thick iron plate screw (with bit)
    No pilot holes are required for H-steel and thick iron plates! With square bits! Equipped with screw head skip prevention function for thick iron plates No.3 Square bit dedicated pilot hole not required Iron plate, H steel, angle, C chan, etc. (without baking)
    Suitable Thickness of Workpiece (mm)  2.3~9.0  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$21.99
    Min. 3 days
  33. Wire stripper blade
    JEFCOM (DENSAN) Wire stripper blade
    Spare blade for wire stripper
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$33.99
    Min. 4 days
  34. Piercing screw (Stainless steel) (Sara)
    JEFCOM (DENSAN) Piercing screw (Stainless steel) (Sara)
    Screws for thick steel plates (counterhead)
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Dish head  Material  Stainless steel 
    from S$15.99
    Min. 3 days
  35. Drill screw (reamer flexible)
    JEFCOM (DENSAN) Drill screw (reamer flexible)
    Drill screw that allows you to perform the work of drilling pilot holes, screw forming, and fastening at the same time. For attaching hard boards such as wood wool board, wood piece board, plywood, veneer, chip board, ceramic board, hard wood, etc. to thick steel plate (thickness 2.3 mm center). ... Read More
    Suitable Thickness of Workpiece (mm)  1.6~2.3  Head Thickness (mm)  2.6  Screw dimensions (Φmm)  4×28  Screw Head Diameter (mm)  7.5  RoHS directive (corresponding to 10 substances)  Correspondence  Screws  Fully threaded  Type  Reamer Flexi (Uniqlo) 
    from S$16.99
    Min. 3 days
  36. A trapping
    JEFCOM (DENSAN) A trapping
    Woodworking Truss Head Tapping Screws Selling Anchors / Fastenings P Pack Series
    Type  Truss head 
    from S$13.99
    Min. 3 days
  37. Φ200mm wire rod brush
    ESCO Φ200mm wire rod brush
    Esco Part No.  EA597BJ-54 
    from S$299.90
    Min. 4 days
  38. S washer
    JEFCOM (DENSAN) S washer
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$6.99
    Min. 3 days
  39. A Sara tapping (stainless steel)
    JEFCOM (DENSAN) A Sara tapping (stainless steel)
    Plate head tapping screw for woodwork Selling anchors and fastenings P pack series
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Dish head  Material  Stainless steel 
    from S$15.99
    Min. 3 days
  40. Φ8xM10 rope hook
    ESCO Φ8xM10 rope hook
    Esco Part No.  EA597BJ-60 
    from S$98.99
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 81

Set Ascending Direction