All Category

Fish Tapes

View : Grid List
Filter

Items 1 - 40 of 86

Set Ascending Direction
  1. Line Work Wire
    MonotaRO Line Work Wire
    It is very light and easy to handle compared to steel wires, etc., and because it is strong and strong against pushing, it is easy to insert and can pass through thick pipes well. Reed head specifications with guard wire. For electrical conduits, synthetic resin flexible electrical conduits, etc.... Read More
    Allowable Load (kg)  300  Breaking Strength (kg)  350  Wire Diameter Φ(mm)  4.5  Metal Fitting Diameter (Φmm)  Color  Orange  Material  PET 
    Rating:
    91%
    from S$31.99
    Min. 2 days
  2. Green slim line
    JEFCOM (DENSAN) Green slim line
    Introducing the resin call line of the thinnest tip metal fittings in the industry! You can easily pass through thin pipes with many bends! Strong against additional wiring! * The tip bracket is not replaceable. * The breaking load value is the value of safety factor 2 (test data divided by 2).
    Wire Diameter Φ(mm)  3.5  Metal Fitting Diameter (Φmm)  4.3  RoHS directive (corresponding to 10 substances)  Correspondence  Material  PET  Type  Single wire twist type  Tip  Snake head, side hole tip fitting  Breaking Load (kN)  Wire: 1.4[150kgf] (whole) 0.9[100kgf]  Included Accessories  With storage case (CD tube) 
    Rating:
    86%
    from S$68.99
    Min. 2 days
  3. Messenger wire
    MonotaRO Messenger wire
    When laying a cable overhead, it is a steel wire laid to prevent tension from being applied to the cable. * Please note that the cut edge may be sharp.
    Constitution  1×7  Length (m)  20  Material  Zinc plating 1 type A 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  4. Steel wire
    JEFCOM (DENSAN) Steel wire
    High-grade hardened hard steel wire Can be used by storing it in a steel pack case (SP-C). It can also be used as a replacement wire for steel packs. * The tip is not processed for wiring.
    Shape  (Wire) Square type  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Iron 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  5. 6.5mm wire
    MonotaRO 6.5mm wire
    It is very light and easy to handle compared to steel wires, etc., and because it is strong and strong against pushing, it is easy to insert and can pass through thick pipes well. Reed head specifications with guard wire. For electrical conduits, synthetic resin flexible electrical conduits, etc.... Read More
    Metal Fitting Diameter (Φmm)  (Snakehead) 8, (End Bracket) 10  Mass (kg)  1.7 (excluding packaging)  Length (m)  30  Allowable Load (kg)  500  Wire Diameter Φ(mm)  6.5  Breaking Strength (kg)  850  Material  PET  Color  Yellow/black 
    Rating:
    83%
    from S$63.99
    Min. 2 days
  6. Orange Yoctol (PP Coated Type)
    JEFCOM (DENSAN) Orange Yoctol (PP Coated Type)
    The most evolved call line !! Thick pipes and thin pipes pass best !! Ideal for additional call lines that have evolved to the highest level! Φ3.5mm Extra-fine PP coated FRP rod Effective for additional wire entry to pipes that already have wires running through! Corresponds to wire wear. Rust-re... Read More
    Allowable Bending Radius (mm)  100 (Rod only, excluding brackets)  Wire Diameter Φ(mm)  3.5  RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Storage case (with guide ring) 
    Rating:
    73%
    from S$98.99
    Min. 2 days
  7. Black slim line  slim head
    JEFCOM (DENSAN) Black slim line slim head
    The head is about 50% thinner! (Manufacturer's conventional product cross-sectional area ratio) The ultra-fine Φ5mm snake head and side hole tip metal fittings make it easy to pass through thin pipes with many bends! Strong against additional wiring! By adopting a double head with a snake hea... Read More
    Rod Diameter (mm)  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$58.99
    Min. 3 days
  8. Black ace
    JEFCOM (DENSAN) Black ace
    A wide variety of standard call lines that pass through any pipe! By adopting a double head of wire head and snake head, it is possible to select the connection according to the electric wire to be indexed. Single wire twist type with excellent rigidity! There is little deflection during pushing ... Read More
    Shape  (Wire) Round shape  Wire Diameter Φ(mm)  5.2  Material (Main Unit)  Resin 
    Rating:
    89%
    from S$87.99
    Min. 2 days
  9. Flat steel fishing master
    JEFCOM (DENSAN) Flat steel fishing master
    Ideal for wiring in narrow spaces such as OA floors and ceilings. Holds the grip and storage case, and turns the storage case to extend and store the rod. Flat-shaped rod that does not easily shake sideways. Wire lock metal fittings Joint Compatible with tip metal fittings for fishing masters Ele... Read More
    Rod wire cross section (mm)  0.8×6.3  Case Outer Diameter (Φmm)  175  Mass (g)  365  Rod length (m)  7.5  RoHS directive (corresponding to 10 substances)  Correspondence  Breaking Load (kN)  Wire/2.9 Whole/0.9 
    Rating:
    89%
    from S$75.99
    Min. 2 days
  10. Jet line tiger
    Marvel Jet line tiger
    Leading the world in communication workability. Speed up wiring work with many curves and corners. Friction resistance is 1/3 with an epoch-making structure that twists thin lines and thick lines. The lead head with guide wire makes it easy to curve. Line work If the delivery destination is a pri... Read More
    Breaking Load (kN)  7.4  Line Color  Yellow x black  Wire Diameter Φ(mm)  6.2  Safe working load capacity (kN)  3.4  Shape  Φ3.0mm + Φ2.6mm 2 pcs 
    from S$109.90
    Min. 2 days
  11. Snake line
    Marvel Snake line
    Fluorescent color adopted! Easy to work in a bright mood! Workability: Triangular cross-sectional shape that minimizes frictional resistance. Achieves smoother wiring with strong rigidity. Safety: Because it is a fluorescent color, it can be easily identified even in dark places, and you can work... Read More
    from S$86.99
    Min. 2 days
  12. Flat orange line
    JEFCOM (DENSAN) Flat orange line
    Excellent straightness with a flat shape! Convenient for wiring in narrow spaces! Flat shape, strong against lateral shake, excellent straightness Light and strong glass fiber rod Thin type (3 mm thick) ideal for wiring in narrow spaces such as OA floors and attics Ideal for electrical, communica... Read More
    Wire Diameter Φ(mm)  3 x 6 (FRP part 2 x 5)  RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Leader case with bellmouth 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  13. Call wire diameter 4mm
    TRUSCO Call wire diameter 4mm
    Material  PET resin  Color  Green  Wire Diameter Φ(mm) 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  14. Quick one
    JEFCOM (DENSAN) Quick one
    Excellent wire permeability with a smooth-shaped lubrication rod. Streamlined head (not replaceable). Single wire twist rod. Tip bracket with a swivel (replaceable).
    RoHS directive (corresponding to 10 substances)  Correspondence  Screw size  M5 
    from S$87.99
    Min. 4 days
  15. Snakeline S
    Marvel Snakeline S
    Demonstrates its power for additional wiring in narrow gaps
    Color  Green + orange  Safety load capacity N (kgf)  Readhead: 686 (70)  Length (m)  Green part: 10 Orange part: 30  Wire Diameter Φ(mm)  Green part: 3 Orange part: 4.5 
    Rating:
    100%
    from S$159.90
    Min. 2 days
  16. Stainless wire
    MIRAI INDUSTRY Stainless wire
    It is used as a simple messenger wire for overhead wiring of cables in parking lots, etc.
    from S$15.99
    Min. 2 days
  17. Speeder One (J2)
    JEFCOM (DENSAN) Speeder One (J2)
    The snake head and side hole tip metal fittings make it easy to pass through thin pipes! Ideal for additional wiring! The wire is made of rust-resistant stainless steel with a convenient storage case
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  PET 
    from S$119.90
    Min. 2 days
  18. Fish tape (steel)
    ESCO Fish tape (steel)
    Working load (kN)  2.2  Esco Part No.  EA597BS-15  Material  Steel 
    Rating:
    30%
    from S$39.99
    Min. 2 days
  19. Jet line SH (Slim head)
    Marvel Jet line SH (Slim head)
    The slim head allows smooth wiring even between narrow gaps. Lead head with guide wire Φ4.5 mm. Lead head Φ6.0mm. Line work
    Wire Diameter Φ(mm)  5.4 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  20. Speeder One (J3)
    JEFCOM (DENSAN) Speeder One (J3)
    A hybrid call line that has both high flexibility and high tensile strength! Φ6.0mm snake head and side hole tip metal fittings make it easy to pass through thin pipes! Ideal for additional wiring! The wire is made of rust-resistant stainless steel with a convenient storage case
    Breaking load (kN [kgf])  (Whole) 1.1 [110]  Type  Triple rod  RoHS directive (corresponding to 10 substances)  Correspondence  Material  PET 
    from S$189.90
    Min. 3 days
  21. OA floor wiring tool Leader head (for RHL30)
    NEGUROSU DENKO OA floor wiring tool Leader head (for RHL30)
    Since the lead wire has a flat plate shape, it does not easily swing from side to side, so it has straightness. In addition, a leader head that makes it easy to get over obstacles is attached to the tip. A light emitter is attached to the leader head at the tip, so it is easy to find the tip even... Read More
    Mass (g)  28.3 
    Rating:
    60%
    from S$5.59
    Min. 2 days
  22. Speeder One (J3)
    JEFCOM (DENSAN) Speeder One (J3)
    A major type that can measure the distance! Color-coded every 10m as a guide for the incoming line distance! Color coding every 10m serves as a guide for the incoming line distance. Hybrid call wire that combines three stranded wires Achieves both high flexibility and high tensile strength Φ6.0 m... Read More
    Breaking load (kN [kgf])  1.1[110]  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$269.90
    Min. 4 days
  23. Flat PET line
    JEFCOM (DENSAN) Flat PET line
    Light! Strong! Passes well! Achieves stronger pushing with a flat shape while having a small cross-sectional area that is supple and strong against lateral movement. By adopting a double head with a snake head and side hole tip metal fittings, it is possible to select the connection according to ... Read More
    Allowable Bending Radius (mm)  100  Rod wire cross section (mm)  2.6×3.7  RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Storage case 
    Rating:
    80%
    from S$84.99
    Min. 5 days
  24. Color wire
    MIRAI INDUSTRY Color wire
    With a coating with excellent insulation! It is used as a simple messenger wire for overhead wiring of cables in parking lots, etc.
    Wire Rope Diameter (Φmm)  Outer diameter (mm)  Φ5 
    from S$29.99
    Min. 4 days
  25. Fish tape [steel]
    ESCO Fish tape [steel]
    With winder case (When taking out the tape, hold the handle and turn the winder case.)
    from S$95.99
    Min. 2 days
  26. Economy Fish Tape
    GUARDNER Economy Fish Tape
    You can easily grasp the amount of tape used with the peephole. It is an economy product with the minimum necessary functions.
    Mass (kg)  0.8  Tape Thickness (mm)  1.1  Overall Length (m)  15  Outer Diameter (Φmm)  178  Tape Width (mm)  3.2  Trusco Part No.  761-9472  Specification  On the line  Material  Tape: Steel, Case: Resin 
    Rating:
    60%
    from S$67.99
    Min. 3 days
  27. Road wire
    Marvel Road wire
    Type  Road wire 
    from S$46.99
    Min. 4 days
  28. Ass hand wire
    Marvel Ass hand wire
    from S$99.90
    Min. 4 days
  29. Call wire diameter 5.2mm
    TRUSCO Call wire diameter 5.2mm
    Wire Diameter Φ(mm)  5.2  Color  Fluorescent yellow  Material  PET resin 
    from S$43.99
    Min. 3 days
  30. Jet line
    Marvel Jet line
    Made of resin, it is highly safe, much lighter than steel and wire rope, and easy to handle. The lead head with guide wire allows easy bending. Line work
    Safe working load capacity (kN)  2.9  Wire Diameter Φ(mm)  5.7  Breaking Load (kN)  6.4  Line Color  Black  Shape  Φ2.6mm 3 pcs 
    from S$73.99
    Min. 4 days
  31. Line (orange)
    TASCO Line (orange)
    from S$87.99
    Min. 5 days
  32. Call wire diameter 4.5mm
    TRUSCO Call wire diameter 4.5mm
    Material  PET resin  Wire Diameter Φ(mm)  4.5  Color  Fluorescent orange 
    from S$36.99
    Min. 3 days
  33. Speeder One (J3)
    JEFCOM (DENSAN) Speeder One (J3)
    You can use it properly according to the incoming line resistance! "Ideal for conduits and VE pipes. Three-step step rod from conduit rod to large diameter rod. Since both ends are thin and the center is thick, it is a major type that can be used as a guide for the entry distance from either... Read More
    Breaking load (kN [kgf])  1.1(110)  Mass (kg)  1.57  Overall Length (m)  50  RoHS directive (corresponding to 10 substances)  Correspondence  Screw size  M5 
    from S$339.90
    Min. 5 days
  34. Flat PET line
    JEFCOM (DENSAN) Flat PET line
    Light! Strong! Passes well! It is hard to shake sideways. Approximately 25% lighter than the conventional product Φ4.0 single wire twist type (per unit length compared to the manufacturer) Achieves stronger pushing with a flat shape despite a small cross-sectional area By adopting a double head w... Read More
    Mass (kg)  0.94  Allowable Bending Radius (mm)  100  Rod wire cross section (mm)  2.6×3.7  Length (m)  50  RoHS directive (corresponding to 10 substances)  Correspondence  Breaking Load (kN)  Wire: 1.4 Whole: 0.8 
    from S$199.90
    Min. 3 days
  35. 5. 9mm x 30m fish tape (made of polyester)
    ESCO 5. 9mm x 30m fish tape (made of polyester)
    Operating Load (kg)  3.1kN(316kgf)  Material  Polyester 
    from S$129.90
    Min. 4 days
  36. JET Line GO
    Marvel JET Line GO
    Friction resistance is further reduced. A line that slides at the apex of the triangle.
    Wire Diameter Φ(mm)  5.9  Safe working load capacity (kN)  (Wire head) 3.1, (Read head) 3.4  Shape  3 strokes 3mm + Φ2.4mm 2 pcs  Length (m)  30 
    from S$129.90
    Min. 4 days
  37. Line 5.7Φ
    TASCO Line 5.7Φ
    from S$76.99
    Min. 5 days
  38. Jet line major
    Marvel Jet line major
    Since it has a meter-equivalent scale ((with a meter display ring that serves as a guide for the length equivalent to 6/8/10/12/14/16/18/20/22/24m)), the length of the cable can be passed through once. I understand. The incoming line work time is greatly saved. Line work
    Wire Diameter Φ(mm)  5.7  Safe working load capacity (kN)  2.9  Length (m)  30  Breaking Load (kN)  6.4 
    from S$139.90
    Min. 4 days
  39. Jet line IT
    Marvel Jet line IT
    There is no need to worry about short-circuiting due to the insulator lead head. Since the yellow color is twisted, it can be easily identified even in a dark place. It is possible to use an insulator lead head and a lead head with a guide wire properly depending on the work site. Friction resist... Read More
    Safe working load capacity (kN)  Insulator 1.4 / Wire 3.4  Wire Diameter Φ(mm)  6.2 
    from S$139.90
    Min. 4 days
  40. Stainless wire
    TASCO Stainless wire
    from S$59.99
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 86

Set Ascending Direction