All Category

Cable Rollers

View : Grid List
Filter

38 Item(s)

Set Ascending Direction
  1. Hanging wheel
    JEFCOM (DENSAN) Hanging wheel
    The gold wheel arm for communication and power cable crossing is a one-touch opening and closing type that can be easily opened with a lever. It locks when closed. Uses rollers with bearings For extension of communication / power cables, for overhead lines and extension works
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$76.99
    Min. 2 days
  2. Four-way roller (for 80mm or less)
    ESCO Four-way roller (for 80mm or less)
    Esco Part No.  EA631ED-2 
    from S$329.90
    Min. 2 days
  3. Hanging wheel
    Marvel Hanging wheel
    Easy to open with the arm and one-touch opening / closing lever, and when closed, the roller with lock bearing is used for smooth movement. For extension of power lines and power cables, overhead lines and extension works * Be sure to tighten the thumbscrew. If it is loose, the wire may come off.... Read More
    Material  Steel, resin 
    from S$69.99
    Min. 2 days
  4. Cable roller
    JEFCOM (DENSAN) Cable roller
    Light, strong, stable wire drawing roller The height of the roller can be adjusted in 2 steps.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$129.90
    Min. 2 days
  5. Four-way roller
    ESCO Four-way roller
    Esco Part No.  EA631ED-1 
    from S$389.90
    Min. 2 days
  6. Hanging wheel
    JEFCOM (DENSAN) Hanging wheel
    New sizes have been added to gold wheels for extension of communication and power cables, overhead lines and extension construction. The arm can be easily opened with a lever, and it can be locked by closing it with one-touch opening and closing. Uses rollers with bearings.
    Mass (kg)  0.85  Safety Load (kg)  1.17  Dimension A (mm)  136  Dimension C (mm)  226  Dimension B (mm)  53  Maximum passing material diameter (Φmm)  85  Dimension D (mm)  85  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$109.90
    Min. 3 days
  7. Super wire roller 2
    IKURA SEIKI Super wire roller 2
    Can be rearranged into 3 patterns. It can be installed according to the construction situation. Since it can be adjusted up and down in 3 steps, it can be easily extended even when there is an existing cable. For cable extension
    Trusco Part No.  805-2626  Specification  ISO9001 certified factory  Width (mm)  377  Height (mm)  220  Length (mm)  115  Mass (kg)  2.4  Maximum safe load (kN)  0.78 
    from S$399.90
    Min. 6 days
  8. Corner roller
    IKURA SEIKI Corner roller
    By using rollers according to the out-corner and in-corner, smooth wire extension in the corner is possible. Large radius can be extended by connecting. Made of aluminum, it is extremely lightweight.
    Maximum safe load (kN)  3.92  Mass (kg)  Specification  ISO9001 certified factory 
    from S$1,299.00
    Min. 6 days
  9. (Inside dimension) 70x70mm Four-way cable roller
    ESCO (Inside dimension) 70x70mm Four-way cable roller
    Esco Part No.  EA631GR-1 
    from S$589.90
    Min. 4 days
  10. Wire drawing roller (for 90mm or less)
    ESCO Wire drawing roller (for 90mm or less)
    It can be extended even when there is an existing cable. It can be used even when the cable rack has two or three stages. It can be recombined to install 3 patterns.
    Maximum safe load (kN)  0.78  Mass (kg)  2.4  Suitable Cable Outer Dia. (Φmm)  90 
    from S$489.90
    Min. 4 days
  11. Triple roller
    ESCO Triple roller
    Esco Part No.  EA631EF-2 
    from S$999.90
    Min. 4 days
  12. 105x105mm roller (for single box)
    ESCO 105x105mm roller (for single box)
    Esco Part No.  EA631EG-1 
    from S$65.99
    Min. 4 days
  13. Triangular Cable Roller
    Marvel Triangular Cable Roller
    Rust-resistant stainless steel roller! Safe and lightweight design that prevents thin wires such as LAN cables and telephone lines from getting caught by using 3 rollers! For extension of power lines and power cables, overhead lines and extension works
    Maximum safe load (kN)  0.5  Mass (kg)  1.1  Dimensions (H x W x D) (mm)  250×180×55  Maximum Diameter (Φmm)  Currency: 40  Material  Steel / stainless steel  Suitable Diameter (Φmm)  Up to 40 such as ropes and covered wires 
    from S$189.90
    Min. 2 days
  14. 330x82mm  Cable guide
    ESCO 330x82mm Cable guide
    Protects the cable from rubbing in corners
    Dimension (mm)  82(W)×330(L)  Material  Nylon 
    from S$99.90
    Min. 5 days
  15. 136x  53x226mm  Suspended  Car ( For 85mm or less)
    ESCO 136x 53x226mm Suspended Car ( For 85mm or less)
    Maximum safe load (kN)  1.17(120kgf)  Dimensions, Width W x Depth D x Height H (mm)  136×53×226  Applicable Cable (Φmm)  85  Mass (g)  850 
    from S$119.90
    Min. 5 days
  16. 148x104x298mm  Suspended  Car (for 100mm or less)
    ESCO 148x104x298mm Suspended Car (for 100mm or less)
    Maximum safe load (kN)  1.47(150kgf)  Applicable Cable (Φmm)  100  Dimensions, Width W x Depth D x Height H (mm)  148×104×298  Mass (g)  1600 
    from S$149.90
    Min. 5 days
  17. 76.2 ~  152mm  For pipe  Cable protector
    ESCO 76.2 ~ 152mm For pipe Cable protector
    Protects the cable from rubbing in corners
    Applicable Cable (Φmm)  76.2~152  Material  Nylon 
    from S$33.99
    Min. 5 days
  18. Box roller
    Marvel Box roller
    from S$73.99
    Min. 4 days
  19. 160x249mm cable roller
    ESCO 160x249mm cable roller
    Esco Part No.  EA631EC-2 
    from S$999.90
    Min. 4 days
  20. Quadruple fishing car
    ESCO Quadruple fishing car
    Esco Part No.  EA631EB-4 
    from S$599.90
    Min. 4 days
  21. Vice for corner rollers
    IKURA SEIKI Vice for corner rollers
    A dedicated vise for setting the corner roller reliably in a short time. For corner rollers
    Height (mm)  170  Specification  ISO9001 certified factory  Width (mm)  65  Length (mm)  150  Trusco Part No.  805-2625  Mass (kg)  0.2 
    from S$109.90
    Min. 6 days
  22. cable roller
    JEFCOM (DENSAN) cable roller
    Cables with a maximum diameter of 100 mm, cables with two height adjustable rollers that can be used to feed wires, and roller positions can be adjusted according to the diameter of the wires. Maximum number of tiers that can be stacked and stored when not in use: 8 tiers *Do not tighten the nut ... Read More
    Mass (kg)  1.4  Dimension (mm)  161×316×155  Material  Roller: Nylon, Body: Steel 
    from S$109.90
    Min. 5 days
  23. Cable mini winch
    Marvel Cable mini winch
    Mass (kg)  13 (with base)  dimensions, length x height x width (mm)  370×225×345  Tensile Strength (kN)  winch speed (m/min)  5.5~9.5  Output (W)  500  Voltage (V)  AC100(50/60Hz)  Included Accessories  Instruction manual, foot switch 
    from S$3,899.00
    Min. 5 days
  24. 50.8-63.5mm  For pipes  Cable protector
    ESCO 50.8-63.5mm For pipes Cable protector
    Protects the cable from rubbing in corners
    Applicable Cable (Φmm)  50.8~63.5  Material  Nylon 
    from S$22.99
    Min. 5 days
  25. 65x200mm  Cable roller (built-in pairing)
    ESCO 65x200mm Cable roller (built-in pairing)
    Roller, Width × Diameter (mm x Φmm)  200×65  Dimension (mm)  262(W)×320(D)×158(H)m  Mass (kg)  3.6  Tensile Strength (kN)  4.9 
    from S$199.90
    Min. 5 days
  26. 180x245mm cable roller
    ESCO 180x245mm cable roller
    Esco Part No.  EA631EC-7 
    from S$479.90
    Min. 4 days
  27. 40x110mm  Cable roller (stacking compatible)
    ESCO 40x110mm Cable roller (stacking compatible)
    Mass (kg)  1.9  Roller, Width × Diameter (mm x Φmm)  110×40  Dimension (mm)  192(W)×320(D)×175(H)  Tensile Strength (kN)  4.9  Applicable Cable (Φmm)  85 or less 
    from S$179.90
    Min. 5 days
  28. 220x115x298mm  Triple suspension car
    ESCO 220x115x298mm Triple suspension car
    Mass (kg)  1.8  Maximum safe load (kN)  1.96  Dimensions, Width W x Depth D x Height H (mm)  220×115×298  Suitable Cable Outer Dia. (Φmm)  60  Roller, Width × Diameter (mm x Φmm)  60×60 
    from S$399.90
    Min. 5 days
  29. 4-sided gold car
    Marvel 4-sided gold car
    Ideal for wire diameters up to Φ50 such as ropes and covered wires! Grid structure that does not bite thin wires such as optical cables, telephone lines, and coaxial wires! Stainless steel rollers that are resistant to rust! For extension of power lines and power cables, overhead lines and extens... Read More
    Mass (kg)  2.2  Dimensions (H x W x D) (mm)  260×138×57  Maximum safe load (kN)  4.9(500kgf)  Maximum Diameter (Φmm)  Currency: 50  Material  Steel / stainless steel 
    from S$339.90
    Min. 4 days
  30. Suspension Car
    Marvel Suspension Car
    Aluminum roller that is strong against impact and hard to break! One-touch structure for opening stopper For extension of power lines and power cables, overhead lines and extension works
    Material  Steel / Aluminum 
    from S$679.90
    Min. 4 days
  31. 65x200mm  Cable roller (stacking compatible)
    ESCO 65x200mm Cable roller (stacking compatible)
    Roller, Width × Diameter (mm x Φmm)  200×65  Dimension (mm)  306(W)×306(D)×235(H)  Mass (kg)  4.3  Tensile Strength (kN)  4.9  Applicable Cable (Φmm)  under 100 
    from S$229.90
    Min. 5 days
  32. Triple car
    Marvel Triple car
    Aluminum roller that is strong against impact and hard to break! One-touch structure for opening stopper For extension of power lines and power cables, overhead lines and extension works
    Dimensions (H x W x D) (mm)  380×310×170  Mass (kg)  7.4  Maximum safe load (kN)  9.8  Maximum Diameter (Φmm)  Currency: 100  Material  Steel / Aluminum 
    from S$1,299.00
    Min. 4 days
  33. Four-way roller (for 110mm or less)
    ESCO Four-way roller (for 110mm or less)
    Dimension (mm)  300×541×334(H)  Mass (kg)  8.5 
    from S$1,199.00
    Min. 4 days
  34. Cable winch
    Marvel Cable winch
    Mass (kg)  59  dimensions, length x height x width (mm)  640×300×450  Output (W)  750  Voltage (V)  AC100(50/60Hz)  Included Accessories  Foot switch  winch speed (m/min)  High speed: 6.4-3.5 / Low speed: 3.7-2.0 
    from S$7,799.00
    Min. 5 days
  35. 104x  65x220mm  Suspended  Car ( 60mm or less)
    ESCO 104x 65x220mm Suspended Car ( 60mm or less)
    Maximum safe load (kN)  0.98(100kgf)  Dimensions, Width W x Depth D x Height H (mm)  104×65×220  Applicable Cable (Φmm)  60  Mass (g)  750 
    from S$76.99
    Min. 5 days
  36. 40x110mm  Cable roller (built-in pairing)
    ESCO 40x110mm Cable roller (built-in pairing)
    Mass (kg)  1.8  Roller, Width × Diameter (mm x Φmm)  110×40  Dimension (mm)  154(W)×320(D)×117(H)  Tensile Strength (kN)  4.9 
    from S$159.90
    Min. 5 days
  37. Mounting bracket for rice balls
    Marvel Mounting bracket for rice balls
    When the hook metal fittings cannot be used!
    Maximum safe load (kN)  0.2(20kgf)  Dimensions (H x W x D) (mm)  42×82×24  Mass (g)  65  Material  Steel 
    from S$29.99
    Min. 4 days
  38. Rice ball gold car
    Marvel Rice ball gold car
    Lightweight resin roller! Safe and lightweight design that does not easily bite thin wires such as LAN cables and telephone lines by using 3 rollers! For extension of power lines and power cables, overhead lines and extension works
    Maximum safe load (kN)  0.5(50kgf)  Dimensions (H x W x D) (mm)  188×150×55  Mass (g)  750  Maximum Diameter (Φmm)  Currency: 30  Material  Steel / resin  Suitable Diameter (Φmm)  Up to 30 such as ropes and covered wires 
    from S$189.90
    Min. 4 days
View : Grid List
Filter

38 Item(s)

Set Ascending Direction