All Category

Cable Reels

View : Grid List
Filter

Items 1 - 40 of 101

Set Ascending Direction
  1. Cable drum roller
    SANWA SUPPLY Cable drum roller
    The cable of the cable drum can be pulled out and rewound smoothly. The sturdy frame and rollers allow for smooth drawers. The roller spacing can be adjusted. It is very convenient for on-site processing of cables and processing in warehouses.
    Material (Main Unit)  Galvanized copper  Mass (g)  5800  Cable diameter (Φmm)  (Correspondence) 102-600 X up to 540 
    from S$279.90
    Min. 2 days
  2. Bread pack reel
    JEFCOM (DENSAN) Bread pack reel
    Doubles efficiency quickly without tangling when storing and pulling out thin wires! Simultaneous stacking and pulling is OK!
    Rating:
    80%
    from S$44.99
    Min. 2 days
  3. V turntable
    PROMATE V turntable
    Just put it in shrink wrapping. The strut is a sliding type and the inner diameter can be adjusted. By passing the wire through the guide port, it can be pulled out from either the "inside" or "outside" of the winding bundle. It doesn't get tangled or twisted. Compact when... Read More
    Rating:
    80%
    from S$269.90
    Min. 2 days
  4. Doramawaru Cable Drum Roller
    JEFCOM (DENSAN) Doramawaru Cable Drum Roller
    All-purpose drama whirl that can be placed on anything Small, lightweight, flat type, just by placing a crossbar on an electric wire reel Easily rotate drums up to 500 kg (DR-450N) Compact, lightweight, flat type that is easy to handle and convenient to carry. The rotating part is a bearing, and ... Read More
    Rating:
    80%
    from S$249.90
    Min. 2 days
  5. Cable pack
    JEFCOM (DENSAN) Cable pack
    Pack time per second with electric wire storage function !! For storage and drawer of various cables and cords such as IV wire (1.6Φmm, 2Φmm) !! Convenient for storing and transporting electric wires. Doesn't lose its shape, doesn't get dirty, doesn't hurt, can be thrown or stepped on... Read More
    Diameter (Φmm)  406 
    Rating:
    100%
    from S$56.99
    Min. 2 days
  6. F Cable Reel
    JEFCOM (DENSAN) F Cable Reel
    VA reel with F-cable storage function 360 ° free to pull out from anywhere * Cable is not included
    Rating:
    100%
    from S$87.99
    Min. 2 days
  7. Multi cable reel
    JEFCOM (DENSAN) Multi cable reel
    With inner diameter adjustment stat, just fit cable does not spill on various cable inner diameters, with spill prevention roller brake (strength adjustment is possible) With rubber legs that do not damage the floor (for stacking) Storage and drawer of various cables
    Diameter (Φmm)  460  Maximum Number of Stacking  4 steps 
    Rating:
    100%
    from S$399.90
    Min. 2 days
  8. Magic reel drum
    JEFCOM (DENSAN) Magic reel drum
    Drums for magic reels that can be stacked and stored
    Specification  Drum only  Diameter (Φmm)  480 
    Rating:
    80%
    from S$189.90
    Min. 2 days
  9. Handy magic reel
    JEFCOM (DENSAN) Handy magic reel
    Birth of a dream magic reel Durable, light and beautiful reinforced engineering plastic adopted Electric wire A pack that can be installed quickly and without loosening regardless of the inner diameter and width, and can be used cleanly until the end. Reels can be stacked and stored Drawer metal ... Read More
    Rating:
    100%
    from S$139.90
    Min. 2 days
  10. Reel pack (for center roll)
    JEFCOM (DENSAN) Reel pack (for center roll)
    You can assemble a system set that suits your store / installation location! Ideal for storing a large number of multiple wires and using them properly! With Velcro, regardless of the inner diameter and width of the wire, it does not get tangled quickly, does not loosen, and can be attached tightly.
    from S$68.99
    Min. 2 days
  11. Doramawaru Cable Drum Roller
    JEFCOM (DENSAN) Doramawaru Cable Drum Roller
    Compatible with the most commonly used drum sizes. The four legs do not fall over. The rotating receiving part is made of rubber, so it is quiet and turns well without rattling. For heavy drums and drums with large shaft holes, pipes or rods can be inserted and raised. Compact and lightweight, ea... Read More
    Diameter (Φmm)  665 
    Rating:
    20%
    from S$279.90
    Min. 3 days
  12. Rope reel (vertical reel)
    JEFCOM (DENSAN) Rope reel (vertical reel)
    Lightweight plastic with three functions: storage, sorting, and reel in the take-up drawer of any field rope * Rope is not included.
    from S$119.90
    Min. 2 days
  13. Super yellow (with reel)
    PROMATE Super yellow (with reel)
    Outstanding elasticity, excellent durability, high insulation, resistant to chemical damage, compact and easy to carry. FRP rod is strong, light and does not stretch. Wide range of operating temperature range from -20 ℃ to + 60 ℃. Since the glass fiber is coated with AAS resin, there is little ri... Read More
    Operating Temperature Range (℃)  -20~+60  Wire Diameter Φ(mm)  6.5 
    Rating:
    100%
    from S$789.90
    Min. 2 days
  14. Densan V Mawar (with brake)
    JEFCOM (DENSAN) Densan V Mawar (with brake)
    The brake can be adjusted with the adjustment knob. It can be delivered in shrink wrap packaging. With 4 stats, it fits perfectly to the inner diameter of the wire. Comes with a guide ring for going out. Both vaginal cum shot and outing are OK. Lightweight and compact, it is easy to carry. For el... Read More
    Maximum Load (kN)  0.39 
    Rating:
    70%
    from S$269.90
    Min. 2 days
  15. F reel with brake
    JEFCOM (DENSAN) F reel with brake
    A structure that prevents the cable from falling off with a roller that prevents the cable from falling off. Equipped with a brake (strength can be adjusted) with rubber feet that do not damage the floor surface (for stacking)
    Maximum Number of Stacking  4 steps  Maximum Load (kN)  (Storage) 0.39 
    from S$339.90
    Min. 2 days
  16. Magic reel (single type)
    JEFCOM (DENSAN) Magic reel (single type)
    The brakes are applied automatically when you stop pulling out! Can be pulled out from anywhere in 360 ° It can be installed quickly and without loosening regardless of the inner diameter and width of the wire, and can be used cleanly until the end. Drawer bracket with anti-slip brake that automa... Read More
    Specification  Single frame 
    Rating:
    40%
    from S$269.90
    Min. 2 days
  17. Drum roller
    PROMATE Drum roller
    The drum can rotate lightly, and work is quick. With a rope for setting at the tip. If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery lo... Read More
    Shank Diameter (Φmm)  42.7  Wheel Diameter (Φmm)  75 (leg diameter / 480)  Maximum Diameter (Φmm)  (Used drum) 750  Safe working load capacity (kN)  2.9 
    Rating:
    100%
    from S$329.90
    Min. 5 days
  18. Turntable
    JEFCOM (DENSAN) Turntable
    Easy to pull out and pull out cables that are not in the wooden frame For DR-600 only. With 4 stats whose inner diameter can be adjusted in 3 stages (170Φ, 270Φ, 370Φ) (stats are removable)
    Rating:
    50%
    from S$299.90
    Min. 3 days
  19. Sle to wire
    Obuchi Electric Mfg. Sle to wire
    Since the wire is pulled out from the inside, it will not be kinked. You can freely pull it out from the side even if it is stacked in two layers.
    Material  Polypropylene  Maximum Number of Stacking  Suitable Cable Range  0.3mm2~5.5mm2、AWG22~AWG10  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$439.90
    Min. 8 days
  20. Cart drum roller turntable
    Marvel Cart drum roller turntable
    * Shredded bolts are not included.
    Size  700×700×9mm 
    Rating:
    20%
    from S$58.99
    Min. 7 days
  21. 950mm cable drum roller (leg slide type)
    ESCO 950mm cable drum roller (leg slide type)
    from S$399.90
    Min. 2 days
  22. 360 / 450mm cable drum turntable
    ESCO 360 / 450mm cable drum turntable
    from S$259.90
    Min. 3 days
  23. F cable reel (for both vertical and horizontal types)
    JEFCOM (DENSAN) F cable reel (for both vertical and horizontal types)
    A dual-purpose type that can be used both vertically and horizontally. Made of PP resin, it is durable and will not crack even if dropped lightly. Up to 4 stacks can be stacked horizontally. Cable reel with F-cable storage function.
    Maximum Number of Stacking  4 steps  Maximum Load (kN)  Storage: 0.39 (40kgf) 
    from S$329.90
    Min. 3 days
  24. Suspension wheel (10146)
    IKURA SEIKI Suspension wheel (10146)
    It is a one-touch opening and closing type hanging metal wheel. For extending communication and power cables. For overhead line and extension construction. For cable entry work.
    Material  Body: Steel roller: Resin  Maximum Load (kN)  1.96  Cable diameter (Φmm)  150 (max) 
    from S$279.90
    Min. 4 days
  25. Call line stand
    JEFCOM (DENSAN) Call line stand
    The call line is stored compactly! You can operate the rod and line the line with both hands! Fast delivery (fast delivery using call line repulsion is possible) Convenient storage (reel rotates so there is no need to turn the call line) Made of durable steel. Compact storage up to 50m large diam... Read More
    from S$109.90
    Min. 3 days
  26. Reel pack (for underroll)
    JEFCOM (DENSAN) Reel pack (for underroll)
    from S$69.99
    Min. 3 days
  27. PLAMAGIC Cable Reel Dispenser Under Roll Type
    JEFCOM (DENSAN) PLAMAGIC Cable Reel Dispenser Under Roll Type
    If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read More
    from S$329.90
    Min. 3 days
  28. Cable reel
    JEFCOM (DENSAN) Cable reel
    Can store electric wires and CD tubes Light, does not get tangled, and can be pulled out quickly IV line 14mm 2 22mm 2 38mm 2 etc. CD tubes 14 and 16 are also OK * The wire size may vary depending on the manufacturer. Please check the size before purchasing. * CD tube is not included.
    Diameter (Φmm)  690 
    Rating:
    60%
    from S$339.90
    Min. 36 days
  29. Caster for reel (with stopper)
    JEFCOM (DENSAN) Caster for reel (with stopper)
    Easy to move cable reels on casters! Caster for cable reel
    Suitable Model  VB-4450、VB-4500  Mass (g)  180  Stopper  Yes  Mounting Screw  M12×35  Maximum Load (N)  1200 (122kgf) / 4 used  Withstand Load N (kgf)  380 (39) per piece 
    from S$16.99
    Min. 3 days
  30. Stainless wire case
    JAPPY Stainless wire case
    Convenient to carry with a handle that allows you to check the contents in a semi-transparent case that allows the stainless steel wire to be taken out smoothly without twisting.
    Wire Diameter Φ(mm)  (Apply) 1.4 / 1.6 
    Rating:
    100%
    from S$35.99
    Min. 10 days
  31. Call line reel
    JEFCOM (DENSAN) Call line reel
    The call line (sold separately) can be stored compactly. Quick feeding and compact storage are possible. Fast delivery (fast delivery using call line repulsion is possible) Convenient storage (reel rotates so there is no need to turn the call line) Made of durable steel Large diameter call line r... Read More
    Material  Steel  Mass (g)  (Frame) 600 
    from S$87.99
    Min. 3 days
  32. V mawar (with brake and cable tray)
    JEFCOM (DENSAN) V mawar (with brake and cable tray)
    "With a saucer" that the electric wire does not hang down + "With a brake" that the brake works and does not turn too much It turns well. With a brake, it does not turn more than necessary! Adjustable brakes Lightweight and compact with guide ring for going out that can be del... Read More
    Mass (g)  (Saucer) 428g 
    from S$299.90
    Min. 3 days
  33. Set with call reel (black slim line slim head)
    JEFCOM (DENSAN) Set with call reel (black slim line slim head)
    Set the call line and reel! Compact storage! It can be attached to the waist for quick delivery, and it can be easily extended by using the repulsion of the call line. The reel rotates so there is no need to turn the call line.
    Material  (Reel part) Steel 
    from S$159.90
    Min. 3 days
  34. 180 / 480mm VA line dispenser
    ESCO 180 / 480mm VA line dispenser
    from S$239.90
    Min. 3 days
  35. Set with call reel
    JEFCOM (DENSAN) Set with call reel
    Set the call line (green slim line) and reel! Put it on your waist and pull it out quickly, making it easy to carry! Fast delivery (fast delivery using call line repulsion is possible) Convenient storage (reel rotates so there is no need to turn the call line)
    Material  Steel (reel)  Mass (g)  540 (frame) 
    from S$139.90
    Min. 3 days
  36. FEP reel
    MIRAI INDUSTRY FEP reel
    It is a turntable for Kakuflexi Miralex Miralex F. The length of the arm can be adjusted in 2 steps. It can be disassembled compactly and does not take up space during storage. *We cannot deliver products directly from the manufacturer to individual homes. *Please note that this includes cases wh... Read More
    Suitable for  Kakufureki Miralex Miralex F 
    from S$2,299.00
    Min. 4 days
  37. Plastic Magic Reel Twin Stand
    JEFCOM (DENSAN) Plastic Magic Reel Twin Stand
    Suitable for narrow sites and places with a lot of movement, suitable for plastic magic reel 320Φmm reel that is light and can be easily carried by one person
    from S$249.90
    Min. 3 days
  38. V Mawar
    JEFCOM (DENSAN) V Mawar
    VA (F cable) 2.6 mm x 3 cores OK. Light around! Low cost! It can be delivered in shrink wrapping or wrap wrapping. It can be fed out from either inside or outside the cigarette. With a guide ring for going out. The rotation is smooth and turns well. Lightweight, compact and sturdy steel. * Cable ... Read More
    Rating:
    20%
    from S$229.90
    Min. 3 days
  39. 1200mm Roller for cable drum (Leg slide type)
    ESCO 1200mm Roller for cable drum (Leg slide type)
    from S$639.90
    Min. 3 days
  40. Joint fishing master slim (reel type)
    JEFCOM (DENSAN) Joint fishing master slim (reel type)
    If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read More
    Specification  PP coating / with  Color  yellow  Rod Diameter (mm) 
    from S$249.90
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 101

Set Ascending Direction