All Category

Corrugated Steel Roofing Direct Bolt Hardware

View : Grid List
Filter

15 Item(s)

Set Ascending Direction
  1. Solar panel mounting bracket (for folded folding roof)
    Geo. Prince Takeshita Solar panel mounting bracket (for folded folding roof)
    It can be mounted on 3 types (88 type, 150 type, 173 type) of stacked folded plate roofs. Made of aluminum, it is lightweight and reduces the burden on the roof. By installing using the manufacturer's product PT-909-SUS, it can be installed on the roof simply by tightening the bolts of PT-909... Read More
    Material / Finish  Aluminum / anodized treatment 
    Rating:
    93%
    from S$15.99
    Min. 2 days
  2. Stackable folding plate roof mounting bracket
    NEGUROSU DENKO Stackable folding plate roof mounting bracket
    Base material fixing bracket attached to the SSB □ series. Base material fixing bracket attached to the SSB □ series.
    Rating:
    100%
    from S$35.99
    Min. 6 days
  3. Stacking bracket for metal roof
    NEGUROSU DENKO Stacking bracket for metal roof
    Base material fixing bracket attached to the SSB □ series. * Do not use other than the manufacturer's solar cell array mount. * Do not use for folded plate roofs with a plate thickness of less than 0.6 mm.
    Applicable Hole Diameter (Φmm)  12.5 
    from S$149.90
    Min. 24 days
  4. 88 Type / Roof 66 Type Rack Type Solar Metal Fittings
    SAKATA 88 Type / Roof 66 Type Rack Type Solar Metal Fittings
    This product is for those who have rack materials. It is a metal fitting for installing a solar panel on the roof of 88 type and 66 type roof. * Rack material is not included. * The shape and dimensions of the folded plate (metal) roof, such as tightening with a goby, do not always match the roof... Read More
    Type  K/88TP  Bolt  Upper part: M8 × 22 (out) 
    from S$33.99
    Min. 23 days
  5. 88 type rack type solar bracket
    SAKATA 88 type rack type solar bracket
    Mass (kg)  0.45  Sliding load (kN [kgf])  1.80  Tensile load (kN [kgf])  3.85  Side pressure load (kN [kgf])  3.98  Compression Load (kN [kgf])  5.00  Type 
    Rating:
    80%
    Discontinued
  6. Stainless steel solar panel mounting bracket (for stacked folding roof)
    Geo. Prince Takeshita Stainless steel solar panel mounting bracket (for stacked folding roof)
    Can be mounted on a stacking roof. It can be installed simply by fitting the metal fittings into the holes and tightening the bolts. Solar panel * Customers are requested to confirm the strength of the roofing material. * Please check with the module manufacturer for module strength.
    Tensile Strength (kN)  1.3 or more  Mounting Hole Diameter (Φmm)  12.5  Mass (g)  40  Classification  Architecture  Material  Stainless steel 
    Rating:
    80%
    Discontinued
  7. Roof 66 type rack type solar fittings stacking type
    SAKATA Roof 66 type rack type solar fittings stacking type
    It is a metal fitting for installing a solar panel on the roof of roof 66 type. This product is for those who have rack materials. * Please check the compatible roof shape and dimensions. * It is the same product as the 88 type solar metal fittings. * Rack material is not included. * 2 pieces of ... Read More
    Bolt  Hexagon M10 x 35 (upper bolt) 
    Discontinued
  8. S60 type rack type solar bracket
    SAKATA S60 type rack type solar bracket
    Discontinued
  9. Roof 66 type rack type solar bracket
    SAKATA Roof 66 type rack type solar bracket
    Discontinued
  10. 88 type rack type solar bracket
    SAKATA 88 type rack type solar bracket
    Surface Treatment  Hot dip galvanizing 
    Discontinued
  11. S60 type rack type solar bracket
    SAKATA S60 type rack type solar bracket
    Surface Treatment  Hot dip galvanizing 
    Discontinued
  12. S60 type rack type solar bracket
    SAKATA S60 type rack type solar bracket
    Discontinued
  13. Roof 66 type rack type solar bracket
    SAKATA Roof 66 type rack type solar bracket
    Discontinued
  14. 150 type rack type solar fittings
    SAKATA 150 type rack type solar fittings
    Discontinued
  15. Roof 66 type rack type solar bracket
    SAKATA Roof 66 type rack type solar bracket
    Surface Treatment  Hot dip galvanizing 
    Discontinued
View : Grid List
Filter

15 Item(s)

Set Ascending Direction