All Category

Solar Power Generating Related Supplies

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 101

Set Ascending Direction
  1. Bracket for solar panel
    MIRAI INDUSTRY Bracket for solar panel
    It is a holding metal fitting for the end to attach the solar panel. Since the bolts do not come out from the top of the solar panel, the shadows of the bolts etc. do not appear on the solar panel.
    Tightening torque (N.m [kgf.cm])  8.0[82]  Applicable bolt diameter  M8  Material  SUS304 
    Rating:
    93%
    from S$8.19
    Min. 2 days
  2. Piping fixing bracket
    MIRAI INDUSTRY Piping fixing bracket
    It is used when attaching piping support materials, etc. to a goby type folded plate roof (round / square goby).
    Surface Treatment  Hot dipping 
    from S$4.39
    Min. 2 days
  3. Rust removal brush socket
    SAKATA Rust removal brush socket
    You can easily remove the rust on the rusted bolt in a few seconds. Compatible size is M8 / M10 (W5 / 16 / W3 / 8) Corresponding bolt length is 65 mm or less. For removing rust from bolts
    Tip width (mm)  0.25  Applicable bolt diameter  M8(W5/16)、M10(W3/8)  Material (Brush Part)  Stainless steel 
    from S$189.90
    Min. 2 days
  4. Panel holding plate (one side)
    Geo. Prince Takeshita Panel holding plate (one side)
    It is an end holding plate used for mounting solar panels.
    Material / Finish  Aluminum / anodized treatment 
    Rating:
    94%
    from S$3.59
    Min. 2 days
  5. Rust removal brush + Lite + bolt
    SAKATA Rust removal brush + Lite + bolt
    For removing rust from bolts. You can easily remove the rust on the rusted bolts. It is used by attaching it to a drill driver. Remove rust on bolts. * Rust on nuts and washers cannot be removed. It cannot be used with an impact driver. Please use an electric drill.
    Insertion depth (mm)  Bolt: 50  Interval of Pipe Extension (mm)  Hexagon bar diagonal 9  outside diameter, socket (mm)  Outer diameter: 40  Mass (g)  110  Socket length (mm)  110 
    from S$89.99
    Min. 2 days
  6. Panel holding plate (both sides)
    Geo. Prince Takeshita Panel holding plate (both sides)
    An intermediate holding plate used for mounting solar panels.
    Material / Finish  Aluminum / anodized treatment 
    Rating:
    90%
    from S$3.59
    Min. 2 days
  7. Bracket for solar panel
    MIRAI INDUSTRY Bracket for solar panel
    It is a holding metal fitting for the middle part to attach the solar panel. Since the bolts do not come out from the top of the solar panel, the shadows of the bolts etc. do not appear on the solar panel.
    Applicable thickness (mm)  (Solar panel) 30 or more  Tightening torque (N.m [kgf.cm])  8.0[82]  Mass (g)  93  Applicable bolt diameter  M8  Material  SUS304 
    Rating:
    100%
    from S$9.39
    Min. 2 days
  8. Rust Removal Brush for Lite Bolt
    SAKATA Rust Removal Brush for Lite Bolt
    For removing rust from bolts. You can easily remove the rust on the rusted bolts. It is used by attaching it to a drill driver. Remove rust on bolts. * Rust on nuts and washers cannot be removed. It cannot be used with an impact driver. Please use an electric drill.
    Bolt Length (mm)  50  Interval of Pipe Extension (mm)  Hexagon bar diagonal 9 
    Rating:
    100%
    from S$109.90
    Min. 2 days
  9. Solar cell spacing adjuster
    NEGUROSU DENKO Solar cell spacing adjuster
    The installation interval of solar cells can be finished evenly. It can be used for intervals of 5 mm and 10 mm by using the front and back properly. Since it is transparent, you can easily check the adjustment condition. It can also be used for single-stage and multi-stage mounts.
    Material  Polycarbonate 
    Rating:
    100%
    from S$7.69
    Min. 2 days
  10. Rust removal brush socket Replacement brush
    SAKATA Rust removal brush socket Replacement brush
    A replacement brush for the rust removing brush socket (sold separately). For removing rust on bolts. * Please use by attaching to the rust removing brush socket.
    from S$76.99
    Min. 2 days
  11. Bracket for solar panel
    MIRAI INDUSTRY Bracket for solar panel
    It is a holding metal fitting for the middle part to attach the solar panel. Since the solar panel spacing can be set as narrow as 10 mm, many solar panels can be lined up.
    Mass (g)  31  Tightening torque (N.m [kgf.cm])  8.0[82]  Applicable bolt diameter  M8  Material  SUS304 
    Rating:
    95%
    from S$7.59
    Min. 2 days
  12. Cable holder for solar cell module frame
    NEGUROSU DENKO Cable holder for solar cell module frame
    Rating:
    80%
    from S$12.99
    Min. 2 days
  13. Solar cell fixing bracket
    NEGUROSU DENKO Solar cell fixing bracket
    from S$3.69
    Min. 24 days
  14. Solar cell mounting bracket for ductor channel
    NEGUROSU DENKO Solar cell mounting bracket for ductor channel
    Rating:
    100%
    from S$3.99
    Min. 2 days
  15. Inner fixing bracket
    MIRAI INDUSTRY Inner fixing bracket
    * When installing Miramesh of size 30 or more, please use two or more.
    Suitable for  Miramesh  Material  Steel 
    from S$4.19
    Min. 2 days
  16. Solar carry
    SAKATA Solar carry
    It can be moved vertically and in parallel, and the handle can be taken, making it easy to carry. For goby type folded plate roof.
    Dimension (mm)  1200×600×900  Mass (kg)  16 
    from S$1,299.00
    Min. 7 days
  17. Joint bracket
    MIRAI INDUSTRY Joint bracket
    It can be used to connect racks to each other. The caulking type is a simple fixing type that can be crimped with pliers. The screw tightening fixed type is a type that can be used for irregular construction sites. It can be used for horizontal small bends to avoid obstacles. It can be used for c... Read More
    Material  Steel 
    Rating:
    20%
    from S$0.71
    Min. 5 days
  18. Solar cell edge auxiliary metal fittings for folded plate roof
    NEGUROSU DENKO Solar cell edge auxiliary metal fittings for folded plate roof
    Auxiliary metal fittings for installing the solar cell array on the folded plate roof. Auxiliary metal fittings for installing the solar cell array on the folded plate roof.
    from S$4.39
    Min. 19 days
  19. Bracket for solar panel
    MIRAI INDUSTRY Bracket for solar panel
    A presser foot for attaching a solar panel. It can be used in the middle and end of solar panels.
    Mass (g)  36  Tightening torque (N.m [kgf.cm])  8.0[82]  Applicable bolt diameter  M8  Material  SUS304 
    from S$7.39
    Min. 4 days
  20. Solar cell mounting bracket for folded plate roof
    NEGUROSU DENKO Solar cell mounting bracket for folded plate roof
    Rating:
    100%
    from S$6.69
    Min. 24 days
  21. Cable support bracket
    NEGUROSU DENKO Cable support bracket
    from S$2.49
    Min. 6 days
  22. Cable support bracket for general shape steel
    NEGUROSU DENKO Cable support bracket for general shape steel
    from S$43.99
    Min. 6 days
  23. Tip cap
    MIRAI INDUSTRY Tip cap
    It is used to protect the cable of the rack terminal. It is used when the parent muscle and deformed muscle of Miramesh are protruding from the child muscle. (A 15mm fitting allowance is required.) The parent muscle can also be used for the child muscle that was cut in the middle. (A 15mm fitting... Read More
    Color  Black  Material  Made of soft vinyl chloride 
    from S$8.79
    Min. 5 days
  24. Mounting bracket for solar panel
    MIRAI INDUSTRY Mounting bracket for solar panel
    It is a metal fitting used to mount a solar panel on a mounting bracket or a Mirac hanger. The L-shaped shape prevents cracks due to the panel falling off during construction. * When installing, make sure that all the brackets are in the same orientation.
    Surface Treatment  Hot dip galvanizing  Applicable bolt diameter  M8・M10  Mass (g)  178 
    from S$3.89
    Min. 5 days
  25. Solar cell mounting bracket for folded plate roof
    NEGUROSU DENKO Solar cell mounting bracket for folded plate roof
    Surface Treatment  Anodized clear paint 
    from S$3.59
    Min. 19 days
  26. Folded roof solar cell slant mounting bracket
    NEGUROSU DENKO Folded roof solar cell slant mounting bracket
    from S$27.99
    Min. 6 days
  27. Flat installation electrical connection plate
    NEGUROSU DENKO Flat installation electrical connection plate
    from S$24.99
    Min. 6 days
  28. T branch rack parts
    MIRAI INDUSTRY T branch rack parts
    Material  Steel 
    from S$15.99
    Min. 5 days
  29. Tanmen cap
    MIRAI INDUSTRY Tanmen cap
    It is used to protect the cable of the rack terminal.
    Material  Plastic 
    from S$3.39
    Min. 5 days
  30. Inner fixing bracket L
    MIRAI INDUSTRY Inner fixing bracket L
    Used when fixing the rack to L-shaped steel. * When installing Miramesh of size 30 or more, please use two or more.
    Suitable for  Miramesh all sizes  Type  S type  Material  Steel 
    from S$5.39
    Min. 5 days
  31. D-SWAT Intermediate spare set B
    SWALLOW D-SWAT Intermediate spare set B
    from S$13.99
    Min. 8 days
  32. Earth bond bracket
    MIRAI INDUSTRY Earth bond bracket
    Used to attach the ground bond wire.
    Material  Steel 
    from S$5.29
    Min. 5 days
  33. Cable drop prevention bracket for lip groove shaped steel
    NEGUROSU DENKO Cable drop prevention bracket for lip groove shaped steel
    Rating:
    80%
    from S$29.99
    Min. 6 days
  34. D-SWAT end spare set B
    SWALLOW D-SWAT end spare set B
    from S$13.99
    Min. 8 days
  35. L-shaped branch rack parts
    MIRAI INDUSTRY L-shaped branch rack parts
    Material  Steel 
    from S$12.99
    Min. 5 days
  36. Inner fixing bracket S
    MIRAI INDUSTRY Inner fixing bracket S
    Used when fixing the rack to L-shaped steel. * When installing Miramesh of size 30 or more, please use two or more.
    Type  L type  Suitable for  Miramesh all sizes  Material  Steel 
    from S$5.39
    Min. 5 days
  37. Snow-covered folded roof type solar array mount
    NEGUROSU DENKO Snow-covered folded roof type solar array mount
    from S$139.90
    Min. 19 days
  38. Cross-branching rack parts
    MIRAI INDUSTRY Cross-branching rack parts
    Material  Steel 
    from S$18.99
    Min. 5 days
  39. L-shaped branch rack kit
    MIRAI INDUSTRY L-shaped branch rack kit
    Material  Steel  Specification  With cut straight rack 
    from S$44.99
    Min. 5 days
  40. Dry foundation compatible solar array mount
    NEGUROSU DENKO Dry foundation compatible solar array mount
    from S$389.90
    Min. 18 days
View : Grid List
Filter

Items 1 - 40 of 101

Set Ascending Direction