All Category

Earth Leakage Protection

Electrical appliances such as electrical appliances and electrical wiring are usually structured so that electricity does not leak outside. However, electricity may flow outside due to aging or damage to wiring. This phenomenon is leakage. In addition, you must be careful because electrical appliances with water may leak. An electrical leak can cause a fire, or an electric shock can occur if a person touches it, which can lead to death in severe cases. In such a case, it is possible to prevent accidents due to leakage by attaching a tap or breaker for leakage protection.
View : Grid List
Filter

Items 1 - 40 of 41

Set Ascending Direction
  1. Earth leakage breaker
    MonotaRO Earth leakage breaker
    It is a high quality product made by Kyokuto Electric. No electrical work required! One-touch installation protects against electric leakage. This product is a device that detects electric leakage and shuts off the electric circuit. If there is an electric leakage, the electric leakage display li... Read More
    Rated Voltage AC V  100  Rated Sensitivity Current (mA)  15  Rated Current (A)  15  Number of Outlets  Outer Dimensions, Width W x Length L x Height H (mm)  Approx. 40 × 65 × 30  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Shock wave non-operation type  Operating Time  Within 0.1 seconds (high-speed type) 
    Rating:
    92%
    from S$33.99
    Min. 2 days
  2. Biribiri Guard (for ground fault protection only)
    Tempearl Industrial Biribiri Guard (for ground fault protection only)
    Protect you from terrifying earth leakage! One-touch installation eliminates the need for electrical work! Washing machines, microwave ovens, air conditioners, do-it-yourself power tools, submersible pumps, garden lights, illuminations, vending machines, showcases, ice boxes. Please use such an e... Read More
    Operating Temperature Range (℃)  -10~40  Maximum Operating Time (sec)  0.1  Mass (kg)  0.11  Rated Voltage (V)  100  Rated Sensitivity Current (mA)  15  Rated Current (A)  15  Frame  15AF  Number of Outlets  Number of Poles / Elements  2P0E  Outer Dimensions, Width W x Length L x Height H (mm)  43 x 99 x 43 (including reset button)  Conditions to Use  For indoor use  Type of Connection  Plug-in connection method (standard) 
    Rating:
    92%
    from S$58.99
    Min. 2 days
  3. Biribiri Guard Plus (Ground fault, overload, short circuit protection)
    Tempearl Industrial Biribiri Guard Plus (Ground fault, overload, short circuit protection)
    Protect you from terrible leakage! Shut off leakage of electrical equipment on the outlet side! With overload protection, high-sensitivity specifications are also available! Safety: Grounding electrode compatible & Earth pin automatic return Versatility: Earth terminal standard equipment Visi... Read More
    Operating Temperature Range (℃)  -10~40  Mass (g)  0.17  Rated Voltage (V)  100  Rated Sensitivity Current (mA)  15  Number of Outlets  Number of Poles / Elements  2P2E (with OC)  Rated Current (A)  Frame: 15AF / 15A (with OC)  Operating Time  Within 0.1 seconds (high-speed type) 
    Rating:
    94%
    from S$99.90
    Min. 2 days
  4. Earth leakage breaker
    Toshiba Lighting & Technology Earth leakage breaker
    * Please use at 1500 watts or less.
    Rated Current (A)  15 
    Rating:
    84%
    from S$53.99
    Min. 2 days
  5. Biribiri Guard Plus (for ground fault protection only)
    Tempearl Industrial Biribiri Guard Plus (for ground fault protection only)
    Protect you from terrible leakage! Shut off leakage of electrical equipment on the outlet side! With overload protection, high-sensitivity specifications are also available! Safety: Grounding electrode compatible & Earth pin automatic return Versatility: Earth terminal standard equipment Visi... Read More
    Mass (g)  0.17  Operating Temperature Range (℃)  -10~40  Number of Poles / Elements  2P0E (without OC)  Number of Outlets  Protective Function  Ground fault protection only  Rated Current (A)  Frame: 15AF / 15A  Rated Sensitivity Current (mA)  15  Rated Voltage (V)  100  Operating Time  Within 0.1 seconds (high-speed type) 
    Rating:
    80%
    from S$76.99
    Min. 2 days
  6. Earth leakage protection plug
    Tempearl Industrial Earth leakage protection plug
    For leakage protection of electrical equipment that uses water, such as submersible pumps, warm water toilet seats, 24-hour baths, alkaline water conditioners, and water coolers! * Bushing is sold separately. Please purchase as a set with the main body.
    Rated Sensitivity Current (mA)  15  Number of Poles  2P  Rated Voltage (V)  AC100  Type  Simple rainproof type  Operating Time  Within 0.1 seconds (high-speed type) 
    Rating:
    89%
    from S$78.99
    Min. 2 days
  7. Earth leakage protection plug
    Tempearl Industrial Earth leakage protection plug
    Guarding electrical equipment troubles at the end Blocks overcurrent and leakage of electrical equipment on the outlet side! Various electrical devices are connected to outlets during cleaning and renovation work in office buildings and hospitals. If a problem such as an electric leakage or exces... Read More
    Length (mm)  (Electric wire) Approx. 300  Operating Temperature Range (℃)  0~40  Rated Current (A)  10  Rated Sensitivity Current (mA)  15 (Rated non-operating current 7.5)  Number of Poles  2P  Reference Ambient Temperature (℃)  40  Outer Dimensions (mm)  80 x 43 x 43 x height  Rated Voltage (V)  AC100  Operating Time  Within 0.1 seconds (high-speed type) 
    Rating:
    93%
    from S$189.90
    Min. 2 days
  8. Bushing for earth leakage protection plug
    Tempearl Industrial Bushing for earth leakage protection plug
    A bushing for connecting a cable to an earth leakage protection plug.
    Suitable Model  GR-PE、GR-PF、GR-PD-1、GR-PD-2 
    Rating:
    87%
    from S$0.79
    Min. 2 days
  9. Earth leakage protection tap
    TASCO Earth leakage protection tap
    from S$73.99
    Min. 2 days
  10. 3P waterproof extension cord
    JAPPY 3P waterproof extension cord
    Rated Capacity  15A / 125V (up to 1500W)  Cord  VCT cable 3 cores x 2.0mm 2 
    from S$109.90
    Min. 2 days
  11. Earth terminal
    MIRAI INDUSTRY Earth terminal
    It is used to batch multiple grounds. *We cannot deliver products directly from the manufacturer to individual homes. *Please note that this includes cases where the building name cannot be distinguished from the exterior of the building.
    Rating:
    100%
    from S$56.99
    Min. 2 days
  12. Hand lamp
    Daikokuya Holdings (Mori Denki) Hand lamp
    In addition to the resin handle, the charging part is also double-insulated with an insulating structure, so even if the handle part is damaged, there is no need for electric shock.
    Protection Class  IEC/IP20  Applicable lamp  Up to 100W  Material (Handle)  Polypro 
    from S$75.99
    Min. 2 days
  13. Side box
    MIRAI INDUSTRY Side box
    It is used to add to or combine with an existing residential distribution board. Ideal for installing late-night power breakers, earth leakage breakers, buzzers, 24-hour timers, etc. There is a wooden board type (MP-S1) and a metal base plate type (MP-ST1) that are not particular about the frame ... Read More
    Specification  With decorative sheet  Color  Milky white color 
    from S$29.99
    Min. 2 days
  14. Surge protector
    JEFCOM (DENSAN) Surge protector
    Protect your device from lightning just by setting it between the device and the cable
    Storage Temperature (℃)  -22~85  Insertion loss (dB)  0.2 or less  Frequency Characteristic  0~1GHz  Operating temperature  0~55℃  Return loss (dB)  16(75Ω)  Service Life  300 times (100A)  Maximum Surge Voltage (V)  4K  Humidity Range  95% or less 
    from S$87.99
    Min. 3 days
  15. Surge protector
    JEFCOM (DENSAN) Surge protector
    Protect devices such as telephones and fax machines from lightning. Just set it between the device and the jack (for telephone lines)
    Storage Temperature (℃)  -22~85℃  Insertion loss (dB)  0.2 or less  Frequency Characteristic  0~1GHz  Operating temperature  0~55℃  Return loss (dB)  16d(75Ω)  Service Life  300 times (100A)  Maximum Surge Voltage (V)  4K  Humidity Range  95% or less  Connector  RJ-11 (6 poles 2 cores) 
    from S$86.99
    Min. 3 days
  16. 3P rainproof extension cord
    JAPPY 3P rainproof extension cord
    Rated Capacity  15A / 125V (up to 1500W)  Cord  VCT cable 3 cores x 2.0mm 2 
    from S$109.90
    Min. 2 days
  17. Low pressure vinyl sheet
    TASCO Low pressure vinyl sheet
    from S$69.99
    Min. 5 days
  18. Dry type safety device for saving on the torch side
    TASCO Dry type safety device for saving on the torch side
    from S$58.99
    Min. 5 days
  19. Single-phase two-wire system (main circuit breaker with 2P30AOC)
    MIRAI INDUSTRY Single-phase two-wire system (main circuit breaker with 2P30AOC)
    *We cannot deliver products directly from the manufacturer to individual homes. *Please note that this includes cases where the building name cannot be distinguished from the exterior of the building.
    Embedded dimensions (mm)  27.5  Shape  C2 MP4-K type  Lead  2P30A  Dimensions, Width x Depth x Height (mm)  156×20×56 
    from S$189.90
    Min. 4 days
  20. KB box 22
    Daikokuya Holdings (Mori Denki) KB box 22
    Mass (kg)  0.7  Material  Aluminum die casting  Size  Hub / 22  Type  One side 
    from S$76.99
    Min. 4 days
  21. Single-phase three-wire limiter space (Neutral circuit breaker with 3POC with neutral wire phase loss protection)
    MIRAI INDUSTRY Single-phase three-wire limiter space (Neutral circuit breaker with 3POC with neutral wire phase loss protection)
    *We cannot deliver products directly from the manufacturer to individual homes. *Please note that this includes cases where the building name cannot be distinguished from the exterior of the building.
    from S$269.90
    Min. 4 days
  22. Earth leakage protection tap
    ELPA (Asahi Electric) Earth leakage protection tap
    Type  Indoor use only  Rating  100V 15A 
    from S$58.99
    Min. 4 days
  23. Dry safety device (backfire prevention device)
    TASCO Dry safety device (backfire prevention device)
    from S$139.90
    Min. 5 days
  24. Single-phase two-wire limiter space (Earth leakage breaker with 2P30AOC)
    MIRAI INDUSTRY Single-phase two-wire limiter space (Earth leakage breaker with 2P30AOC)
    *We cannot deliver products directly from the manufacturer to individual homes. *Please note that this includes cases where the building name cannot be distinguished from the exterior of the building.
    Embedded dimensions (mm)  32  Lead  2P30A 
    Rating:
    100%
    from S$229.90
    Min. 4 days
  25. Single-phase three-wire system (Leakage circuit breaker with 3POC with main neutral wire phase loss protection)
    MIRAI INDUSTRY Single-phase three-wire system (Leakage circuit breaker with 3POC with main neutral wire phase loss protection)
    *We cannot deliver products directly from the manufacturer to individual homes. *Please note that this includes cases where the building name cannot be distinguished from the exterior of the building.
    from S$269.90
    Min. 4 days
  26. Nut breaker
    TASCO Nut breaker
    from S$48.99
    Min. 5 days
  27. KB box 25
    Daikokuya Holdings (Mori Denki) KB box 25
    Mass (kg)  0.7  Material  Aluminum die casting  Size  Hub / 25  Type  One side 
    from S$76.99
    Min. 4 days
  28. Earth leakage protection tap (Made by Kyokuto Denki)
    NITTO KOGYO Earth leakage protection tap (Made by Kyokuto Denki)
    from S$55.99
    Min. 7 days
  29. plug type earth leakage breaker
    Tempearl Industrial plug type earth leakage breaker
    Mass (kg)  0.25  Rated Current (A)  10A  Type  PD-R 
    from S$189.90
    Min. 2 days
  30. Rainproof EL Guard Grounding Outlet Plug
    Panasonic Rainproof EL Guard Grounding Outlet Plug
    Terminal Connection  Winding terminal type  Strength  Terminal strength: 1 Nm or more  Number of Poles  Insulation Resistance (MΩ)  over 100  Type  Indoor EL plug  Circuit System  Bisection 
    Rating:
    80%
    Discontinued
  31. Lightning surge protector
    NIPPON ANTENNA Lightning surge protector
    It protects electronic devices such as TVs and BD recorders from lightning surges caused by lightning strikes. It is a method that protects electronic devices by bypassing lightning surges with a bypass circuit (bypass arrester method), so it has excellent protection performance. Since it is a by... Read More
    Operating Temperature Range (℃)  -10~+40  Mass (kg)  0.1  Insertion loss (dB)  1.0 or less  Voltage Standing Wave Ratio  1.8 or less  Dimensions, H x W x D (mm)  104.3×48.2×26.0  Rated Voltage (V)  AC125(15A)  Voltage  Allowable surge / ± 15kV (1.2 / 50μs)  Pilot Lamp  Lit (protected) / unlit (unprotected)  Earth Terminal  M4 screw  Lightning Surge Current Resistance (kA)  ±5(8/20μs) 
    Rating:
    90%
    Discontinued
  32. Underwater fluorescent light leakage breaker
    JEFCOM (DENSAN) Underwater fluorescent light leakage breaker
    Used when installing underwater fluorescent lights PDW-40WP (40W type) and PDW-20WP (20W type), which can be connected up to 5 with one earth leakage breaker dedicated to underwater fluorescent lights. For two or more connections, use a rainproof extension cord, etc., for branching.
    Discontinued
  33. Earth leakage protection
    ELPA (Asahi Electric) Earth leakage protection
    Prevention of electric shock when using equipment / equipment * Please use at 1500 watts or less. * Be sure to ground the device.
    Rated Sensitivity Current (mA)  15  Rated Current (A)  15  Number of Outlets  Outer Dimensions, Width W x Length L x Height H (mm)  40×65×28  Rated operating current (mA)  7.5  Rated Voltage (V)  AC100  Operating Time  Within 0.1 seconds (high-speed type) 
    Discontinued
  34. Biribiriguard GR-XB
    HIROSHIMA Biribiriguard GR-XB
    Plug type earth leakage breaker. For on-site safety and security!
    Rated Sensitivity Current (mA)  15  Rated Current (A)  15  Number of Pot / Pan  2 (1,500 W total)  Outer Dimensions (mm)  99×43×43H  Rated Voltage  AC100V 
    Discontinued
  35. Earth leakage protection plug
    TOTO Earth leakage protection plug
    Shock wave non-operation type
    Operating Temperature Range (℃)  -10~50  Rated Current (A)  15  Number of Poles  Outer Dimensions (mm)  42×71×61  Rated Voltage (V)  Exchange 100  Operating Time  High-speed type (within 0.1 seconds) 
    Discontinued
  36. Waterproof plug
    Daikokuya Holdings (Mori Denki) Waterproof plug
    Rated Voltage (V)  250 
    Discontinued
  37. Earth leakage duty
    Panasonic Earth leakage duty
    Rated Voltage (V)  100  Rated Current (A)  15  Number of Outlets 
    Discontinued
  38. Single-phase three-wire limiter space
    MIRAI INDUSTRY Single-phase three-wire limiter space
    *We cannot deliver products directly from the manufacturer to individual homes. *Please note that this includes cases where the building name cannot be distinguished from the exterior of the building.
    Lead 
    Discontinued
  39. Earth leakage protection tap
    AS ONE Earth leakage protection tap
    As ONE Part Number  8-1043-01 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 41

Set Ascending Direction