All Category

Cable Ladder

A cable rack is a rack used to organize cables such as power lines. If the cables are separated and separated, they will look bad and increase the danger, so they are often used around distribution boards where cables are installed in large numbers. The rack itself is fixed with metal fittings, and the cables are placed on top of it, making it easier than piping work. If you want to distinguish which cable, attach a cable tag to make it easy to distinguish.
View : Grid List
Filter

Items 1 - 40 of 1195

Set Ascending Direction
  1. Straight rack
    NEGUROSU DENKO Straight rack
    Length (m) 
    Rating:
    100%
    from S$109.90
    Min. 2 days
  2. Rack Multi-Angle L Type
    JAPPY Rack Multi-Angle L Type
    Length (mm)  2400 
    Rating:
    88%
    from S$35.99
    Min. 2 days
  3. Auxiliary Metal Fittings LK HK
    Kameda Denki Auxiliary Metal Fittings LK HK
    It is a convenient metal fitting for ducts, wiring, mounting small parts, etc. Since the holes are continuous grooves, it can be positioned freely. By adding bending, it can be used in places where installation is difficult.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    96%
    from S$7.69
    Min. 2 days
  4. World Ductor (angle terminal protection cap)
    NEGUROSU DENKO World Ductor (angle terminal protection cap)
    Rating:
    80%
    from S$21.99
    Min. 2 days
  5. Steady rest bracket
    NEGUROSU DENKO Steady rest bracket
    It is a steady rest metal fitting that fixes the main girder to the ductor of the support material from the outside. * In consideration of the environment, the plating process will be changed from hexavalent chrome plating to trivalent chrome plating. (The color changes from a color close to gold... Read More
    from S$3.39
    Min. 2 days
  6. M Bar Clip
    NEGUROSU DENKO M Bar Clip
    Bend and support your nails. It is a metal fitting that cross-supports the wild tabby material and the wild tabby receiving material.
    Material  Hot-dip galvanized steel sheet 
    from S$6.49
    Min. 2 days
  7. Bracket (for wall rack mounting)
    NEGUROSU DENKO Bracket (for wall rack mounting)
    * Allowable static load is the strength of the bracket only. When installing with anchor bolts on the wall surface, consider the pulling force of the anchor bolts and determine the load to be loaded on the bracket. * Use W3 / 8 or M10 for the bolts to attach the bracket. * For stainless steel and... Read More
    from S$21.99
    Min. 2 days
  8. Fitting
    NEGUROSU DENKO Fitting
    Without a bond wire, you can get the same electrical connection as when using a bond wire. (Compatible with BLC method) Metal fittings used to connect racks. * Install the bolts from the inside of the rack, and tighten the bolts from the outside via the fittings. If installed in reverse, the tip ... Read More
    from S$7.59
    Min. 2 days
  9. Device protection cap
    NEGUROSU DENKO Device protection cap
    A cap that protects the end of the main girder. * The cap body has one left and right. When attaching to the rack, cut the joint part with pliers or a knife before use.
    Material  Soft vinyl chloride 
    Rating:
    100%
    from S$4.39
    Min. 2 days
  10. Straight line cover
    NEGUROSU DENKO Straight line cover
    from S$53.99
    Min. 2 days
  11. L angle
    Yashima Denko L angle
    from S$33.99
    Min. 2 days
  12. Terminal protection cap (for bolts and nuts)
    Panasonic Terminal protection cap (for bolts and nuts)
    Used to protect bolts and nuts and improve their appearance. The length of the exposed part of the bolt can be 15 mm or less.
    Material  Made of soft vinyl chloride  Color  White 
    from S$13.99
    Min. 2 days
  13. Cable Ladder Straight
    NEGUROSU DENKO Cable Ladder Straight
    Length (m) 
    Rating:
    100%
    from S$87.99
    Min. 2 days
  14. Hanging bracket
    NEGUROSU DENKO Hanging bracket
    It is a hanging bracket that supports by attaching a hanging bolt to the main girder. * The sales unit is one (one side).
    Acceptable static load (N [kgf])  980(100) 
    from S$5.69
    Min. 2 days
  15. Field edge joint
    NEGUROSU DENKO Field edge joint
    from S$13.99
    Min. 2 days
  16. Steady rest bracket
    NEGUROSU DENKO Steady rest bracket
    It is a steady rest metal fitting that fixes the main girder to the ductor of the support material from the outside. * In consideration of the environment, the plating process will be changed from hexavalent chrome plating to trivalent chrome plating. (The color changes from a color close to gold... Read More
    Rating:
    20%
    from S$5.29
    Min. 2 days
  17. Double Ceiling Bracket (Ceiling Joist Support)
    NEGUROSU DENKO Double Ceiling Bracket (Ceiling Joist Support)
    Material  Hot-dip galvanized steel sheet 
    Rating:
    80%
    from S$44.99
    Min. 2 days
  18. Cover clip
    NEGUROSU DENKO Cover clip
    * Do not use outdoors or in places subject to strong winds such as typhoons. There is a risk of scattering and falling. * Please use together with the cover clamp (CVCS □, CVCQ □). There is a risk of scattering and falling.
    Material  stainless steel 
    from S$3.99
    Min. 2 days
  19. Cover clamp
    NEGUROSU DENKO Cover clamp
    * Please use CVCBC to protect the end of the clamp. * Considering strong winds such as typhoons, attach four or more cover clamps to one cover. (Items attached to the joint of the cover are not included in the quantity.) There is a risk of scattering or dropping. * Do not use the cover clamp for ... Read More
    from S$8.19
    Min. 2 days
  20. Intermediate support bracket for angles with long holes
    NEGUROSU DENKO Intermediate support bracket for angles with long holes
    With the various equipment supported by the hanging bolts as they are, additional work can be done to share the hanging bolts of the support material. * Please do not install only one side of the angle with a long hole. Please use one set on both sides. There is a risk of falling. * The surface t... Read More
    Acceptable static load (N [kgf])  1470[150] 
    Rating:
    100%
    from S$1.89
    Min. 2 days
  21. U bolt for multi-type connection bracket
    NEGUROSU DENKO U bolt for multi-type connection bracket
    * In consideration of the environment, the plating process will be changed from hexavalent chrome plating to trivalent chrome plating. (The color changes from a color close to gold to a color close to silver) Please note that it may be mixed depending on the product because it will be switched se... Read More
    Dimension H (mm)  82  Nominal Size  M8 
    Rating:
    100%
    from S$9.59
    Min. 2 days
  22. Anti-rest bracket (for inside)
    NEGUROSU DENKO Anti-rest bracket (for inside)
    It is a steady rest metal fitting that fixes the main girder to the ductor of the support material from the inside. * In consideration of the environment, the plating process will be changed from hexavalent chrome plating to trivalent chrome plating. (The color changes from a color close to gold ... Read More
    from S$2.49
    Min. 2 days
  23. Channel Bracket
    NEGUROSU DENKO Channel Bracket
    * Allowable static load is the strength of the bracket only. When installing with anchor bolts on the wall surface, consider the pulling force of the anchor bolts and determine the load to be loaded on the bracket.
    Surface Treatment  Hot-dip galvanized finish 
    from S$29.99
    Min. 6 days
  24. Outside right angle L-shaped branch rack
    NEGUROSU DENKO Outside right angle L-shaped branch rack
    from S$76.99
    Min. 19 days
  25. Hanging bolt steady rest bracket
    Panasonic Hanging bolt steady rest bracket
    It is used to support and fix hanging bolts to building materials to prevent runout. There is no need to pass it through the hanging bolt before construction. It can be retrofitted and the existing bolts can be fixed. The shipping angle is 45 °, but it can be bent to match the construction site. ... Read More
    Applicable bolt diameter  W3/8 
    from S$2.99
    Min. 2 days
  26. Device protection cap
    NEGUROSU DENKO Device protection cap
    A cap that protects the end of the main girder. * The cap body has one left and right. When mounting on a rack, cut the joint with pliers or a knife.
    Material  Soft vinyl chloride 
    from S$5.39
    Min. 2 days
  27. E hanger clip
    Panasonic E hanger clip
    A clip that supports and fixes the conduit to the E hanger. The edges of the clips are rounded to prevent scratches on the cable sheath.
    from S$22.99
    Min. 2 days
  28. Straight netronami
    NEGUROSU DENKO Straight netronami
    A mesh sheet with a blind effect. To improve the beauty of the ladder-shaped rack.
    Color (Munsell Value)  5Y7/1  Material  Polyethylene 
    from S$44.99
    Min. 6 days
  29. Straight Rack
    NEGUROSU DENKO Straight Rack
    Length (m) 
    from S$53.99
    Min. 2 days
  30. Hanging bolt steady rest bracket (for one side)
    Panasonic Hanging bolt steady rest bracket (for one side)
    It is used to support and fix hanging bolts to building materials to prevent runout. There is one on one side. The shipping angle is 45 °, but it can be bent to match the construction site.
    Mass (kg)  0.1  Applicable bolt diameter  M10、M12 
    from S$1.49
    Min. 2 days
  31. Upper and lower bend fitting SRVG90
    NEGUROSU DENKO Upper and lower bend fitting SRVG90
    Connection bracket with upper and lower steps. Horizontal to vertical and vertical to horizontal connections are possible.
    from S$22.99
    Min. 2 days
  32. Straight rack
    NEGUROSU DENKO Straight rack
    from S$169.90
    Min. 19 days
  33. Terminal protection cap (for bolts)
    Panasonic Terminal protection cap (for bolts)
    Attached to the terminal of the hanging bolt and used to prevent accidents.
    Material  Made of soft vinyl chloride  Color  White 
    from S$3.99
    Min. 2 days
  34. Panel mounting bracket
    NEGUROSU DENKO Panel mounting bracket
    * In consideration of the environment, the plating process will be changed from hexavalent chrome plating to trivalent chrome plating. (The color changes from a color close to gold to a color close to silver) Please note that it may be mixed depending on the product because it will be switched se... Read More
    from S$13.99
    Min. 2 days
  35. Joint (for horizontal drawing only)
    NEGUROSU DENKO Joint (for horizontal drawing only)
    It is a metal fitting with two bolts. The connection work can be shortened by about half compared to the four bolts. Without a bond wire, you can get the same electrical connection as when using a bond wire. (Compatible with BLC method) Metal fittings used to connect racks. * Please use the teles... Read More
    from S$6.69
    Min. 2 days
  36. Fitting
    NEGUROSU DENKO Fitting
    Without a bond wire, you can get the same electrical connection as when using a bond wire. (Compatible with BLC method) Metal fittings used to connect racks. * Install the bolts from the inside of the rack, and tighten the bolts from the outside via the fittings. If installed in reverse, the tip ... Read More
    from S$13.99
    Min. 2 days
  37. Multi-type connection bracket
    NEGUROSU DENKO Multi-type connection bracket
    * In consideration of the environment, the plating process will be changed from hexavalent chrome plating to trivalent chrome plating. (The color changes from a color close to gold to a color close to silver) Please note that it may be mixed depending on the product because it will be switched se... Read More
    from S$19.99
    Min. 2 days
  38. Winmesh (straight tray)
    NEGUROSU DENKO Winmesh (straight tray)
    from S$75.99
    Min. 2 days
  39. Reinforcer girder bracket
    NEGUROSU DENKO Reinforcer girder bracket
    from S$9.89
    Min. 18 days
  40. T branch rack
    NEGUROSU DENKO T branch rack
    from S$98.99
    Min. 19 days
View : Grid List
Filter

Items 1 - 40 of 1195

Set Ascending Direction