All Category

Bend

View : Grid List
Filter

Items 1 - 40 of 52

Set Ascending Direction
  1. Inside / Outside Bend Rack
    NEGUROSU DENKO Inside / Outside Bend Rack
    It can be assembled both inside and outside. A rack used for horizontal to vertical and vertical to horizontal connections. * When passing the cable, install a wire drawing roller, etc. so that the load does not concentrate on the child girder of the outside bend. The child girder may be deformed... Read More
    from S$129.90
    Min. 19 days
  2. Upper and lower bend rack
    NEGUROSU DENKO Upper and lower bend rack
    A short rack that connects the vertical difference of the straight part. * Vertical joint fittings are not included.
    Type  Melamine resin baking finish 
    from S$35.99
    Min. 19 days
  3. Up and down bend rack
    NEGUROSU DENKO Up and down bend rack
    You can freely connect the upper and lower steps of the straight part. * Please support the joint metal fittings with hanging metal fittings within 300 mm. There is a risk of damage.
    from S$11.99
    Min. 19 days
  4. Inside / Outside Bend Rack
    NEGUROSU DENKO Inside / Outside Bend Rack
    It can be assembled both inside and outside. * When passing the cable, install a wire drawing roller, etc. so that the load does not concentrate on the child girder of the outside bend. The child girder may be deformed. * After passing the wire, bind the cable mass at the rising part so that it i... Read More
    from S$219.90
    Min. 19 days
  5. Outside bend rack
    NEGUROSU DENKO Outside bend rack
    Material  Aluminum alloy 
    from S$87.99
    Min. 18 days
  6. Upper and lower bend rack
    NEGUROSU DENKO Upper and lower bend rack
    from S$38.99
    Min. 19 days
  7. Horizontal bend rack
    NEGUROSU DENKO Horizontal bend rack
    from S$58.99
    Min. 19 days
  8. Up and down bend rack
    NEGUROSU DENKO Up and down bend rack
    from S$13.99
    Min. 19 days
  9. Upper and lower bend rack
    NEGUROSU DENKO Upper and lower bend rack
    from S$36.99
    Min. 19 days
  10. Inside bend rack
    NEGUROSU DENKO Inside bend rack
    from S$98.99
    Min. 18 days
  11. Horizontal bend rack
    NEGUROSU DENKO Horizontal bend rack
    from S$169.90
    Min. 19 days
  12. Horizontal bend rack
    NEGUROSU DENKO Horizontal bend rack
    Dimension W (mm)  1200  Specification  Painting 
    from S$199.90
    Min. 18 days
  13. Horizontal bend rack
    NEGUROSU DENKO Horizontal bend rack
    Material  Aluminum alloy  Height (mm)  Base girder height: 150 
    from S$229.90
    Min. 18 days
  14. Inside bend rack
    NEGUROSU DENKO Inside bend rack
    from S$739.90
    Min. 19 days
  15. In / out vertical adjustable girder
    NEGUROSU DENKO In / out vertical adjustable girder
    Mass (kg)  1.81  Rack width (mm)  1200  Specification  Painting 
    from S$46.99
    Min. 4 days
  16. Upper and lower bend rack
    NEGUROSU DENKO Upper and lower bend rack
    Dimension W (mm)  1200 
    from S$99.90
    Min. 18 days
  17. In / out upper and lower universal girder SD
    NEGUROSU DENKO In / out upper and lower universal girder SD
    The QR type is a standard type with a base girder height of 100 mm. Please also use it for startup for EPS.
    Mass (kg)  Single Item: 2.05  Width (mm)  1200 
    from S$49.99
    Min. 18 days
  18. Horizontal bend rack
    NEGUROSU DENKO Horizontal bend rack
    from S$49.99
    Min. 19 days
  19. Inside / Outside Bend Rack
    NEGUROSU DENKO Inside / Outside Bend Rack
    from S$189.90
    Min. 19 days
  20. Up and down bend rack
    NEGUROSU DENKO Up and down bend rack
    from S$18.99
    Min. 19 days
  21. Horizontal bend rack
    NEGUROSU DENKO Horizontal bend rack
    Dimension W (mm)  1200  Type  Assembling type 
    from S$229.90
    Min. 18 days
  22. Upper and lower bend rack
    NEGUROSU DENKO Upper and lower bend rack
    Type  Melamine resin baking finish 
    from S$76.99
    Min. 19 days
  23. Horizontal bend rack
    NEGUROSU DENKO Horizontal bend rack
    from S$109.90
    Min. 19 days
  24. Up and down bend rack
    NEGUROSU DENKO Up and down bend rack
    from S$35.99
    Min. 19 days
  25. Horizontal bend rack
    NEGUROSU DENKO Horizontal bend rack
    from S$469.90
    Min. 19 days
  26. Upper and lower bend rack
    NEGUROSU DENKO Upper and lower bend rack
    from S$58.99
    Min. 19 days
  27. Upper and lower bend rack
    NEGUROSU DENKO Upper and lower bend rack
    from S$229.90
    Min. 19 days
  28. In / Out Bend Rack SD
    NEGUROSU DENKO In / Out Bend Rack SD
    It can be assembled both inside and outside.
    Width (mm)  1200  Mass (kg)  Single Item: 12.5 
    from S$279.90
    Min. 18 days
  29. Inside / Outside Bend Rack
    NEGUROSU DENKO Inside / Outside Bend Rack
    from S$269.90
    Min. 19 days
  30. Horizontal bend rack
    NEGUROSU DENKO Horizontal bend rack
    from S$109.90
    Min. 19 days
  31. Outside bend rack
    NEGUROSU DENKO Outside bend rack
    from S$739.90
    Min. 19 days
  32. Outside bend rack
    MIRAI INDUSTRY Outside bend rack
    It is used for the part where the rack is lowered vertically.
    Material  Made of aluminium 
    Discontinued
  33. Horizontal bend rack
    MIRAI INDUSTRY Horizontal bend rack
    Use where you want to bend the rack horizontally. (30 °, 45 °, 60 °, 90 °)
    Material  Made of aluminium 
    Discontinued
  34. Horizontal bend rack
    NEGUROSU DENKO Horizontal bend rack
    Discontinued
  35. Angle rack 30 degrees
    Panasonic Angle rack 30 degrees
    It is used for the part where you want to bend the laying direction horizontally by 30 °.
    Discontinued
  36. Outside bend rack
    MIRAI INDUSTRY Outside bend rack
    It is used for the part where the rack is lowered vertically.
    Material  Made of aluminium 
    Discontinued
  37. Horizontal bend rack
    NEGUROSU DENKO Horizontal bend rack
    Discontinued
  38. Inside bend rack
    MIRAI INDUSTRY Inside bend rack
    It is used for the part where the rack is raised vertically.
    Material  Made of aluminium 
    Discontinued
  39. Outside / inside bend rack
    Panasonic Outside / inside bend rack
    It is used for the part where the cable is lowered from the horizontal to the vertical, or the part where the cable is raised from the horizontal to the vertical. As it is an assembly type, it can be easily reassembled into an outward bending bend rack or a bending bend rack. * When laying the ca... Read More
    Discontinued
  40. Upper and lower bend rack
    NEGUROSU DENKO Upper and lower bend rack
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 52

Set Ascending Direction