All Category

Cable Ladder Covers for Bend

View : Grid List
Filter

Items 1 - 40 of 42

Set Ascending Direction
  1. Outside bend cover
    NEGUROSU DENKO Outside bend cover
    from S$68.99
    Min. 18 days
  2. Inside bend cover
    NEGUROSU DENKO Inside bend cover
    from S$67.99
    Min. 18 days
  3. Upper and lower bend roof type cover
    NEGUROSU DENKO Upper and lower bend roof type cover
    from S$149.90
    Min. 19 days
  4. Hook bolt for upper and lower bend free cover
    NEGUROSU DENKO Hook bolt for upper and lower bend free cover
    * In consideration of the environment, the plating process will be changed from hexavalent chrome plating to trivalent chrome plating. (The color changes from a color close to gold to a color close to silver) Please note that it may be mixed depending on the product because it will be switched se... Read More
    from S$15.99
    Min. 19 days
  5. Upper and lower bend free roof type cover
    NEGUROSU DENKO Upper and lower bend free roof type cover
    from S$299.90
    Min. 19 days
  6. Inside bend universal cover
    NEGUROSU DENKO Inside bend universal cover
    Rack width (mm)  1200 
    from S$2,499.00
    Min. 18 days
  7. Horizontal bend roof cover
    NEGUROSU DENKO Horizontal bend roof cover
    Material  stainless steel 
    from S$299.90
    Min. 18 days
  8. Horizontal bend free roof cover
    NEGUROSU DENKO Horizontal bend free roof cover
    from S$169.90
    Min. 18 days
  9. Outside bend cover
    NEGUROSU DENKO Outside bend cover
    from S$159.90
    Min. 19 days
  10. Upper and lower bend roof type cover
    NEGUROSU DENKO Upper and lower bend roof type cover
    from S$159.90
    Min. 19 days
  11. Horizontal bend roof cover
    NEGUROSU DENKO Horizontal bend roof cover
    Finish  Hot-dip galvanized finish 
    from S$219.90
    Min. 18 days
  12. Horizontal bend roof cover
    NEGUROSU DENKO Horizontal bend roof cover
    Rack width (mm)  1200  Dimension W (mm)  1224  Dimension H (mm)  75  Type  SR・QR 
    from S$559.90
    Min. 18 days
  13. Aluminum  Inside cover
    NEGUROSU DENKO Aluminum Inside cover
    Dimension L (mm)  750  Material  Aluminum alloy 
    from S$449.90
    Min. 18 days
  14. Horizontal bend cover
    NEGUROSU DENKO Horizontal bend cover
    from S$67.99
    Min. 18 days
  15. Horizontal bend roof type cover (non-slip type)
    NEGUROSU DENKO Horizontal bend roof type cover (non-slip type)
    from S$229.90
    Min. 18 days
  16. Inside bend cover
    NEGUROSU DENKO Inside bend cover
    from S$159.90
    Min. 19 days
  17. Horizontal bend roof cover
    NEGUROSU DENKO Horizontal bend roof cover
    Mass (kg)  12.83  Rack width (mm)  1200  Dimension W (mm)  1224  Offset Angle (°)  30  Dimension H (mm)  75  Type  SR・QR 
    from S$449.90
    Min. 18 days
  18. Horizontal bend cover
    NEGUROSU DENKO Horizontal bend cover
    Rack width (mm)  1200  Dimension W (mm)  1210 
    from S$299.90
    Min. 18 days
  19. Horizontal bend roof cover
    NEGUROSU DENKO Horizontal bend roof cover
    from S$109.90
    Min. 18 days
  20. Horizontal bend cover
    NEGUROSU DENKO Horizontal bend cover
    Rack width (mm)  1200  Type  Split 
    from S$339.90
    Min. 18 days
  21. Aluminum  outside cover
    NEGUROSU DENKO Aluminum outside cover
    Dimension L (mm)  900  Material  Aluminum alloy 
    from S$469.90
    Min. 18 days
  22. Horizontal bend cover
    NEGUROSU DENKO Horizontal bend cover
    from S$359.90
    Min. 18 days
  23. Top and bottom bend roof cover
    NEGUROSU DENKO Top and bottom bend roof cover
    Rack width (mm)  1200  Dimension W2 (mm)  1219  Dimension W1 (mm)  1230 
    from S$369.90
    Min. 18 days
  24. Upper and lower bend free cover
    NEGUROSU DENKO Upper and lower bend free cover
    from S$109.90
    Min. 19 days
  25. Horizontal bend roof cover
    NEGUROSU DENKO Horizontal bend roof cover
    Rack width (mm)  1200  Dimension W (mm)  1224  Dimension H (mm)  75  Type  SR・QR  Material  stainless steel 
    from S$899.90
    Min. 18 days
  26. Inside bend free roof cover
    NEGUROSU DENKO Inside bend free roof cover
    Finish  Hot-dip galvanized finish 
    from S$739.90
    Min. 18 days
  27. Insight free roof cover
    NEGUROSU DENKO Insight free roof cover
    Finish  Hot-dip galvanized finish  Type  Side plate 
    from S$76.99
    Min. 18 days
  28. Horizontal elbow cover E
    Panasonic Horizontal elbow cover E
    Prevents dust from entering the horizontal elbow. A cover with rib reinforcement that reduces deflection and significantly reduces weight. * W700 and above are joined with screws. * W900 and above are locally assembled types. * Use a cover clamp, cover fixing bracket or cover clip to fix to the h... Read More
    Type  70・100 
    Discontinued
  29. Angle rack cover E 30 degrees
    Panasonic Angle rack cover E 30 degrees
    Prevents dust from entering when the laying direction is bent horizontally. A cover with rib reinforcement that reduces deflection and significantly reduces weight. * Use a cover clamp, cover fixing bracket or cover clip to fix to the angle rack.
    Type  70・100 
    Discontinued
  30. Angle rack cover E 60 degrees
    Panasonic Angle rack cover E 60 degrees
    * W1200 is spliced with screws.
    Type  70・100 
    Discontinued
  31. Side cover High corrosion-resistant plated steel sheet Steel
    MIRAI INDUSTRY Side cover High corrosion-resistant plated steel sheet Steel
    Protective cover attached to the side of Miramesh (outside bend rack / inside bend rack). When used in combination with an optional cover, it can be used to prevent animals from entering and to blindfold cables (prevent from direct sunlight).
    Material  Steel 
    Discontinued
  32. Aluminum cover for outside bend rack
    MIRAI INDUSTRY Aluminum cover for outside bend rack
    A cover that prevents dust from entering the rack.
    Material  Made of aluminium 
    Discontinued
  33. Inside bend cover
    NEGUROSU DENKO Inside bend cover
    Discontinued
  34. Angle rack cover E 45 degrees
    Panasonic Angle rack cover E 45 degrees
    * W1200 is spliced with screws.
    Type  70・100 
    Discontinued
  35. Stainless steel side cover
    MIRAI INDUSTRY Stainless steel side cover
    A protective cover that attaches to the side of Miramesh. When used in combination with an optional cover, it can be used to prevent animals from entering and to blindfold cables (prevent from direct sunlight).
    Material  Steel 
    Discontinued
  36. Outside right horizontal elbow cover E
    Panasonic Outside right horizontal elbow cover E
    Prevents dust from entering the outer right-angled horizontal bend. A cover with rib reinforcement that reduces deflection and significantly reduces weight. * W700 and above are joined with screws. * W1200 is a locally assembled type. * Use a cover clamp, cover fixing bracket or cover clip to fix... Read More
    Type  70・100 
    Discontinued
  37. Aluminum cover for horizontal bend rack
    MIRAI INDUSTRY Aluminum cover for horizontal bend rack
    A cover that prevents dust from entering the rack. Use a cover clamp to fix the aluminum cover. * When installing in a place affected by wind such as outdoors, install more cover clamps than usual and fix them firmly.
    Discontinued
  38. Aluminum cover for inside bend rack
    MIRAI INDUSTRY Aluminum cover for inside bend rack
    A cover that prevents dust from entering the rack.
    Material  Made of aluminium 
    Discontinued
  39. Inner bend bend rack cover E
    Panasonic Inner bend bend rack cover E
    Prevents dust from entering the part where the cable rack descends vertically from the horizontal. A cover with rib reinforcement that reduces deflection and significantly reduces weight. * Use a cover clamp, cover fixing bracket or cover clip to fix the bend to the bend rack.
    Discontinued
  40. E-bend bend rack cover E
    Panasonic E-bend bend rack cover E
    Prevents dust from entering the part where the cable rack descends vertically from the horizontal. A cover with rib reinforcement that reduces deflection and significantly reduces weight. * Use a cover clamp, cover fixing bracket, or cover clip to fix the bend to the bend rack.
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 42

Set Ascending Direction