All Category

Cable Ladder Covers for Rise

View : Grid List
Filter

9 Item(s)

Set Ascending Direction
  1. Rising cover
    NEGUROSU DENKO Rising cover
    from S$58.99
    Min. 19 days
  2. Stand for rising rack
    NEGUROSU DENKO Stand for rising rack
    Space can be used effectively because the frames of adjacent racks are less likely to interfere with each other. * For floor fixing anchor bolts, please use post-installed metal expansion anchor bolts (male thread type). * Please use a cable rack with a width of 500 mm or more.
    Wall Thickness (mm)  Finish  Hot-dip galvanized finish  Type  Inner leg for 2 layers  Compatible bolt  M12 
    from S$399.90
    Min. 18 days
  3. Stand for rising rack
    NEGUROSU DENKO Stand for rising rack
    * For floor fixing anchor bolts, please use post-installed metal expansion anchor bolts (male thread type).
    Opening Size (mm)  400  Wall Thickness (mm)  Type  For 2 layers and 2 rows  Compatible bolt  M12  Specification  Painting 
    from S$599.90
    Min. 18 days
  4. Stand for rising rack
    NEGUROSU DENKO Stand for rising rack
    Space can be used effectively because the frames of adjacent racks are less likely to interfere with each other.
    Opening Size (mm)  400  Wall Thickness (mm)  Finish  Hot-dip galvanized finish  Type  Inner legs for 2 layers and 2 rows 
    from S$229.90
    Min. 18 days
  5. Stand for rising rack
    NEGUROSU DENKO Stand for rising rack
    Space can be used effectively because the frames of adjacent racks are less likely to interfere with each other. * For floor fixing anchor bolts, please use post-installed metal expansion anchor bolts (male thread type).
    Opening Size (mm)  400  Wall Thickness (mm)  Type  Inner legs for 2 layers and 2 rows  Specification  Painting 
    from S$249.90
    Min. 18 days
  6. Stand for rising rack
    NEGUROSU DENKO Stand for rising rack
    * For floor fixing anchor bolts, please use post-installed metal expansion anchor bolts (male thread type).
    Opening Size (mm)  400  Wall Thickness (mm)  Type  For 2 layers and 2 rows  Finish  Hot-dip galvanized finish  Compatible bolt  M12 
    from S$559.90
    Min. 18 days
  7. Stand for rising rack
    NEGUROSU DENKO Stand for rising rack
    It can be installed even when the distance between the steel sleeve and the wall surface is short. (6 mm or more) * For floor fixing anchor bolts, please use post-installed metal expansion anchor bolts (male thread type). * Do not use by fixing to the wall.
    Specification  Painting 
    from S$219.90
    Min. 18 days
  8. Rise cover
    NEGUROSU DENKO Rise cover
    from S$73.99
    Min. 19 days
  9. Stand for rising rack
    NEGUROSU DENKO Stand for rising rack
    Space can be used effectively because the frames of adjacent racks are less likely to interfere with each other. * For floor fixing anchor bolts, please use post-installed metal expansion anchor bolts (male thread type). * Please use a cable rack with a width of 500 mm or more.
    Wall Thickness (mm)  Compatible bolt  M12  Specification  Painting 
    from S$449.90
    Min. 18 days
View : Grid List
Filter

9 Item(s)

Set Ascending Direction